All Category

Room Dividers

A partition is a piece of furniture used to partition a space. Partitions are also called partitions and are mainly used in medical settings, offices, factories, and commercial facilities. There are two types of partitions: a type that blocks the view and space by combining a frame and a board, and a type that partitions the space while maintaining the landscape with poles and strings. Typical materials used for boards are cloth, aluminum, resin, and translucent acrylic. There are various types of partitions, so you can choose one that suits your environment and purpose.
View : Grid List
Filter

Items 1 - 40 of 356

Set Ascending Direction
  1. Tension partition
    YAMAZEN Tension partition
    Tension-mounted partition-type net storage Great for partitioning rooms, arranging walls, storing in narrow corridors, etc. Convenient for hanging hats at the entrance or corridor Since it expands and contracts separately on the top and bottom, it can be used efficiently even in places with steps... Read More
    Load Capacity Per Unit (kg)  Height (mm)  1665~2955  Time to Assemble  20-30 minutes  Thickness (mm)  50  Material  Steel (powder coating, chrome plating) 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  2. Frame partition
    SASAGAWA Frame partition
    The simple square-based partition is recommended for high-brand customer service counters and high-ranked hotels. * Please refrain from cleaning with alcohol. It will lead to product deterioration. Clean with a diluted neutral detergent.
    Length (mm)  170  Height (mm)  600  Width (mm)  840  Mass (kg)  About 2.7  Material  Body: Steel, Transparent plate: Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions (Width W x Height H) (mm)  Transparent plate size: 780×480 
    from S$239.90
    Min. 2 days
  3. Wall joint partition (with magnet)
    TERAMOTO Wall joint partition (with magnet)
    Belt partition with magnet that can be temporarily and easily fixed. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We ... Read More
    Belt Length (m)  1.7 
    from S$139.90
    Min. 2 days
  4. Working Partition (Single Unit)
    AS ONE Working Partition (Single Unit)
    Lightweight, compact and easy to move, it can be easily assembled and disassembled with a single screwdriver. * We do not deliver to private homes (detached houses / apartments). * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimens... Read More
    As ONE Part Number  1-7271-01  Height (mm)  1500  Thickness (mm)  30  Width (mm)  900  Dimension (mm)  900×30×1500  Specification  For single unit  Type  For single unit  Color  White 
    from S$579.90
    Min. 20 days
  5. Working Partition Option
    AS ONE Working Partition Option
    * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has been placed. Please note that if you have to cancel, you may be charged ... Read More
    from S$38.99
    Min. 11 days
  6. Offset connecting parts
    NAIKI Offset connecting parts
    Even if you do not use a joint pole, you can connect it in an L shape by using "offset connection parts". Step connection can also be installed with offset connection parts. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the d... Read More
    Trusco Part No.  868-5525  Outer Dimensions, Width W x Depth D x Height H (mm)  50×50×50  Mass (g)  300 
    from S$33.99
    Min. 9 days
  7. Stacking belt partition black
    NORITSUISU Stacking belt partition black
    Stacking is possible. It is designed to be easy to separate at the time of disposal on the premise of separate design and recycling. Highly durable material and stainless steel with excellent durability are used to extend the life of the product. The belt can be extended up to 2m (between columns... Read More
    Trusco Part No.  109-7633  Belt Length (m)  Base Diameter (Φmm)  330  Mass (kg)  5.3  Belt Width (mm)  50  Pillar Diameter (Φmm)  60.5 pipe  Height (mm)  870  Belt Color  Black  Stacking  Correspondence  Color (Body)  Silver  Remark  With omnidirectional rotary hook 
    from S$589.90
    Min. 12 days
  8. Belt stand Stacking type
    MonotaRO Belt stand Stacking type
    Since it can be stacked, it can be stacked and stored compactly when not in use. It is a pole that is indispensable for guidance and guidance. Comes with a 2m self-winding belt. Made of stainless steel, it does not rust easily and has a beautiful appearance. For arranging reception desks. For par... Read More
    Outer Diameter (Φmm)  350  Belt Width (mm)  50  Mass (kg)  7.4  Height (mm)  880  Stacking  Correspondence  Material (Belt)  Nylon  Belt Color  Red  Color (Body)  Silver  Material (Foot Plate)  Stainless steel 201  Material (Pole)  Stainless steel 201  Belt Length (m)  Up to 2 
    Rating:
    90%
    from S$86.99
    Min. 2 days
  9. Belt Barrier Post
    MonotaRO Belt Barrier Post
    It is a pole that is indispensable for guidance and guidance. It is made of stainless steel and looks beautiful. For arranging reception desks. For partitioning off-limits areas. * Life expectancy under normal use is around 10,000 times. * If you pull too much or the speed of pulling is too stron... Read More
    Belt Length (m)  Outer Diameter (Φmm)  350  Belt Width (mm)  50  Mass (kg)  Height (mm)  920  Material (Belt)  Nylon  Belt Color  Red  Color (Body)  Silver  Material (Foot Plate)  Stainless steel 201  Material (Pole)  Stainless steel 201 
    Rating:
    82%
    from S$79.99
    Min. 2 days
  10. Partition hook made of resin
    MonotaRO Partition hook made of resin
    A convenient hook for quickly hanging light luggage. It can be adjusted according to the width of the partition. For hanging jackets and other hangers. *Please do not use it for anything other than its intended purpose. *Please do not hang heavy objects.
    Length (mm)  64  Allowable Load (kg)  Width (mm)  38  Adjustment Range (mm)  38~64  Material  ABS  Color  Gray 
    Rating:
    85%
    from S$5.59
    Min. 2 days
  11. Partition hook
    nitoms Partition hook
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Allowable Load (kg)  10  Trusco Part No.  447-7308  Dimension (mm)  68×18  Mass (g)  87  Material  ABS resin, synthetic rubber 
    Rating:
    85%
    from S$18.99
    Min. 2 days
  12. Partition hook
    Nichigaku Partition hook
    It can be installed according to the width of the low partition. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cann... Read More
    Specification  15kg load capacity (per pc)  Allowable Load (kg)  15 (per pc)  Mass (g)  57 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  13. For partition hook freely
    Fukui Metal & Craft For partition hook freely
    It can be used by attaching it to a partition. Can be installed according to the thickness of the partition
    Safety Load (kg) 
    Rating:
    96%
    from S$14.99
    Min. 2 days
  14. Belt partition Stacking type
    Yamato Sangyo Belt partition Stacking type
    Hairline processing to prevent glare and safety with an automatic lock function when connecting standard products for queue arrangement Matrix arrangement * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation... Read More
    Belt Length (mm)  1800  Base Diameter (Φmm)  360  Height (mm)  915  Mass (kg)  About 7.2  Material (Belt)  Nylon  material (base cover)  Stainless steel  Material (Pole)  Stainless steel  Material  Weight: Casting 
    from S$109.90
    Min. 6 days
  15. Pop up for guide pole
    Tomoya Pop up for guide pole
    By inserting it into the tip of the guide pole, the guidance becomes smoother. A5 card case included This is a special product for Tomoya Guide Pole. Put the pop in the attached card case and insert it into the main body to set it. * Please note the following points for products shipped directly ... Read More
    Mass (g)  135  Suitable Model  51354BLU・51354RED  Included Accessories  One A5 size card case  Dimensions, Width W x Depth D x Height H (mm)  147×28×100  Trusco Part No.  475-4328 
    from S$36.99
    Min. 2 days
  16. SMP stable leg (adjuster leg)
    Koeki SMP stable leg (adjuster leg)
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Suitable Legs  Adjuster legs 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  17. Magnetic Tray for SPT-0816WB
    SANWA SUPPLY Magnetic Tray for SPT-0816WB
    It is a tray for the whiteboard part of SPT-0816WB. Can store markers and erasers. Since the mounting part is a magnet specification, it can be easily mounted on a whiteboard that supports magnets. * Please note the following points for products shipped directly from the furniture manufacturer.・... Read More
    Dimensions, Width W x Depth D x Height H (mm)  350×52×70  Specification  With magnet  Mass (g)  500  Suitable for  For SPT-0816WB 
    from S$24.99
    Min. 2 days
  18. Silk pin
    Tomoya Silk pin
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (g)  80  Dimension (mm)  Body: Φ0.5 × L32  Material  Steel 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  19. Display board for belt partition
    Yamato Sangyo Display board for belt partition
    Exit / entrance notation allows customers to be guided smoothly Exit / entrance notation * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed be... Read More
    from S$52.99
    Min. 2 days
  20. Acrylic partition + window
    SASAGAWA Acrylic partition + window
    A highly transparent acrylic partition that can be easily assembled by simply combining the legs. Useful as a splash prevention guard for coughing and sneezing. It can be used as a countermeasure against droplet infection in places where face-to-face customer service is required, such as hospital... Read More
    Specification  Assembling type  Dimensions (H x W x D) (mm)  Body: 500 x 600 x 145  RoHS directive (corresponding to 10 substances)  Correspondence  Thickness (mm)  Panel = 3, foot = 5  Dimensions, H x W (mm)  Small window area: 200 x 300 
    from S$189.90
    Min. 2 days
  21. Clear partition + window
    SASAGAWA Clear partition + window
    Acrylic partition to prevent droplet infection, which is indispensable for face-to-face business scenes such as customer service counters and reception desks. It has a window that can deliver items of about A4 size. * Please refrain from cleaning with alcohol. It will lead to product deterioratio... Read More
    Thickness (mm)  Material  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 13 days
  22. Partition stand rope
    Japan Green Cross Partition stand rope
    Since the hook part is a carapina type, there is no need to worry about it coming off. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed befo... Read More
    Mass (g)  600  Material  Polyethylene 
    from S$67.99
    Min. 2 days
  23. Wall joint partition
    TERAMOTO Wall joint partition
    A belt partition that is used by attaching it to the wall with screws. * Please note that a separate fee will be charged for products shipped directly from the manufacturer if redelivery arrangements are made due to customer's convenience. We cannot accept cancellations after your order has b... Read More
    Belt Length (m)  1.7 
    from S$119.90
    Min. 2 days
  24. Belt partition stand D (stainless steel)
    TERAMOTO Belt partition stand D (stainless steel)
    It is a stainless steel belt partition. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancel... Read More
    Belt Length (m)  1.7  Mass (kg)  8.3  Height (mm)  906  Color (Body)  Silver  Base Dimensions (mm)  Φ360 
    from S$279.90
    Min. 5 days
  25. Felt partition (600 x 450)
    Sanwa Direct Felt partition (600 x 450)
    Since it is made of felt material, you can pierce it with a push pin and hold notes. Uses a felt material that has a sound absorbing effect. It is the height of H450 that does not bother the eyes of the person in front even if you raise your face. Since it is a set with a stationary pedestal, it ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  Approx. 600 x 105 x 471 (when installed)  Color  Felt / light blue, pedestal / white  Mass (g)  Approximately 846 (including pedestal) 
    from S$79.99
    Min. 5 days
  26. Simplified inner window Partition stand
    Hikari Simplified inner window Partition stand
    Useful for creating partitions Creating DIY partitions, etc. A partition stand that includes a stopper and an L-shaped bracket. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the ... Read More
    Type  L bracket  Color  White 
    from S$27.99
    Min. 5 days
  27. Wall belt partition
    Japan Green Cross Wall belt partition
    It is a type of belt partition that is installed directly on the wall surface, and is ideal for classifying restricted access points in passageways. The belt is self-winding and can be flexibly adjusted in length. Belt bracket is attached. For classification of restricted access areas. * Please n... Read More
    Belt Width (mm)  48  Included Accessories  Belt bracket, curl plug x 8, screws x 8  Color (Body)  Black  Type  For indoor use  Specification  Wall mounting type 
    from S$109.90
    Min. 4 days
  28. Yamada stable leg
    Yamada Industry Yamada stable leg
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Trusco Part No.  466-3993  Dimensions, Width W x Depth D x Height H (mm)  250×460  Mass (kg)  2.5 
    from S$119.90
    Min. 2 days
  29. Partition hook for connecting board
    Umajirushi Partition hook for connecting board
    Partition hook * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or excha... Read More
    Specification  For 30mm  Included Accessories  None 
    from S$6.69
    Min. 2 days
  30. Partition hook double
    Umajirushi Partition hook double
    Partition hook * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or excha... Read More
    Specification  For 30mm  Included Accessories  None 
    from S$6.79
    Min. 2 days
  31. Felt partition (600 x 450)
    Sanwa Direct Felt partition (600 x 450)
    Since it is made of felt material, you can pierce it with a push pin and hold notes. Uses a felt material that has a sound absorbing effect. It is the height of H450 that does not bother the eyes of the person in front even if you raise your face. Since it is a set with a stationary pedestal, it ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  Approx. 600 x 105 x 471 (when installed)  Mass (g)  Approximately 846 (including pedestal)  Color  Felt / white, pedestal / white 
    from S$79.99
    Min. 5 days
  32. Belt partition + (no assembly required)
    Tomoya Belt partition + (no assembly required)
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    from S$149.90
    Min. 5 days
  33. Joint parts
    Sanwa Direct Joint parts
    It is a connecting part for partition 100-SPT001 / 010/013. Two strong magnets strongly connect the partitions. It is possible to combine directly connected or L-shaped connected according to the situation of the room. By using the attached dedicated legs, smart connection is realized. * Dedicate... Read More
    Assembly person  Time to Assemble  20 min  Mass (g)  About 102  How to Assemble  Assembly shipment  Instruction Manual  Japanese instruction manual available  Dimensions, Width W x Depth D x Height H (mm)  Per piece: About 17 x 17 x 152  Suitable Tool  Phillips screwdriver, gloves  Color  Silver  Material  Steel (Epoxy powder coating)  Adjuster  Yes 
    from S$46.99
    Min. 5 days
  34. Information pole (cover)
    KING JIM Information pole (cover)
    Use it over your belt partition. Eight types of heading paper are included for the upper and lower pockets. You can freely choose the combination of top and bottom. Just put the headline in your pocket. You can easily change the displayed contents. For information display in stores and public fac... Read More
    Material  (Pole body, cap) PP  Trusco Part No.  829-0196  Outside dimensions (width W x height H x depth D) (mm)  About 120 × 105 × 890  Mass (g)  About 325  Color (Body)  Black  Color  Black  Included Accessories  Cap, headline (8 types x 2 sets) 
    from S$32.99
    Min. 2 days
  35. SMP connecting bracket set (for upper and lower parts)
    Koeki SMP connecting bracket set (for upper and lower parts)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Material  Body: Steel, powder coating (silver) 
    from S$49.99
    Min. 2 days
  36. Belt partition stand D
    TERAMOTO Belt partition stand D
    Belt partition that makes it easy to put in and take out the belt. The affordable price is also attractive. As a belt partition * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the ... Read More
    Belt Length (m)  1.7  Mass (kg)  8.3  Color (Body)  Black  Stacking  Correspondence  Dimension (mm)  Φ360×H906 
    from S$269.90
    Min. 6 days
  37. Rope Barrier Rope
    AS ONE Rope Barrier Rope
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Size  3.2 × L150cm in diameter  Material  Rayon hook 
    from S$129.90
    Min. 9 days
  38. Tape cut pole
    SHIROKUMA Tape cut pole
    A ribbon-cutting pole (partition pole) that has both functionality and design. Ideal for displaying goods at sales floors and event venues and arranging lines * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installa... Read More
    Base Diameter (Φmm)  300  Hook  Rotary  Base  Round type (B10) 
    from S$489.90
    Min. 6 days
  39. Barrier Post Stacking Type Stainless Steel
    AS ONE Barrier Post Stacking Type Stainless Steel
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Mass (kg)  3.4  As ONE Part Number  61-7336-05  Size  Base diameter 30 × H90cm Pole diameter  Specification  Rope sold separately (61-376-13-1-8)  Material  Stainless steel 
    from S$229.90
    Min. 7 days
  40. Chain stand
    Tomoya Chain stand
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Pole Diameter (Φmm)  32  Dimension (mm)  Φ280×800 
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 356

Set Ascending Direction