All Category

Room Dividers

View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Tension partition
    YAMAZEN Tension partition
    Tension-mounted partition-type net storage Great for partitioning rooms, arranging walls, storing in narrow corridors, etc. Convenient for hanging hats at the entrance or corridor Since it expands and contracts separately on the top and bottom, it can be used efficiently even in places with steps... Read More
    Load Capacity Per Unit (kg)  Height (mm)  1665~2955  Time to Assemble  20-30 minutes  Thickness (mm)  50  Material  Steel (powder coating, chrome plating) 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  2. Frame partition
    SASAGAWA Frame partition
    The simple square-based partition is recommended for high-brand customer service counters and high-ranked hotels. * Please refrain from cleaning with alcohol. It will lead to product deterioration. Clean with a diluted neutral detergent.
    Length (mm)  170  Height (mm)  600  Width (mm)  840  Mass (kg)  About 2.7  Material  Body: Steel, Transparent plate: Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence  Dimensions (Width W x Height H) (mm)  Transparent plate size: 780×480 
    from S$239.90
    Min. 2 days
  3. Working Partition (Single Unit)
    AS ONE Working Partition (Single Unit)
    Lightweight, compact and easy to move, it can be easily assembled and disassembled with a single screwdriver. * We do not deliver to private homes (detached houses / apartments). * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimens... Read More
    As ONE Part Number  1-7271-01  Height (mm)  1500  Thickness (mm)  30  Width (mm)  900  Dimension (mm)  900×30×1500  Specification  For single unit  Type  For single unit  Color  White 
    from S$579.90
    Min. 20 days
  4. Acrylic partition + window
    SASAGAWA Acrylic partition + window
    A highly transparent acrylic partition that can be easily assembled by simply combining the legs. Useful as a splash prevention guard for coughing and sneezing. It can be used as a countermeasure against droplet infection in places where face-to-face customer service is required, such as hospital... Read More
    Specification  Assembling type  Dimensions (H x W x D) (mm)  Body: 500 x 600 x 145  RoHS directive (corresponding to 10 substances)  Correspondence  Thickness (mm)  Panel = 3, foot = 5  Dimensions, H x W (mm)  Small window area: 200 x 300 
    from S$189.90
    Min. 2 days
  5. Clear partition + window
    SASAGAWA Clear partition + window
    Acrylic partition to prevent droplet infection, which is indispensable for face-to-face business scenes such as customer service counters and reception desks. It has a window that can deliver items of about A4 size. * Please refrain from cleaning with alcohol. It will lead to product deterioratio... Read More
    Thickness (mm)  Material  Acrylic  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 13 days
  6. Felt partition (600 x 450)
    Sanwa Direct Felt partition (600 x 450)
    Since it is made of felt material, you can pierce it with a push pin and hold notes. Uses a felt material that has a sound absorbing effect. It is the height of H450 that does not bother the eyes of the person in front even if you raise your face. Since it is a set with a stationary pedestal, it ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  Approx. 600 x 105 x 471 (when installed)  Color  Felt / light blue, pedestal / white  Mass (g)  Approximately 846 (including pedestal) 
    from S$79.99
    Min. 5 days
  7. Felt partition (600 x 450)
    Sanwa Direct Felt partition (600 x 450)
    Since it is made of felt material, you can pierce it with a push pin and hold notes. Uses a felt material that has a sound absorbing effect. It is the height of H450 that does not bother the eyes of the person in front even if you raise your face. Since it is a set with a stationary pedestal, it ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  Approx. 600 x 105 x 471 (when installed)  Mass (g)  Approximately 846 (including pedestal)  Color  Felt / white, pedestal / white 
    from S$79.99
    Min. 5 days
  8. Frame partition + side
    SASAGAWA Frame partition + side
    A partition that can be installed smartly on a bench or sofa. Since the acrylic board is frosted, privacy is also taken into consideration. * Please refrain from cleaning with alcohol. It will lead to product deterioration. Clean with a diluted neutral detergent.
    Height (mm)  1400  Length (mm)  300  Width (mm)  680  Dimensions (Width W x Height H) (mm)  Acrylic board size: about 600×580  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel, acrylic frost 2mm thick 
    from S$299.90
    Min. 13 days
  9. Flexible partition
    TRUSCO Flexible partition
    It is a partition that can be flat or gently curved. Using the attached parts, it can be easily connected to curves and crosses. A translucent type that allows you to see the other side of the partition. * Please note the following points for products shipped directly from the furniture manufactu... Read More
    Length (mm)  404  Height (mm)  1800  Included Accessories  Connecting parts, hexagon wrench  Opening Width W x Depth D x Height H (mm)  1000×404×1800  Type  Single type  Mass (kg)  7.4  Panel thickness (mm)  0.75  Width (mm)  1000  Color  Translucent 
    from S$639.90
    Min. 3 days
  10. Working Partition (Additional)
    AS ONE Working Partition (Additional)
    Lightweight, compact and easy to move, it can be easily assembled and disassembled with a single screwdriver. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordere... Read More
    Thickness (mm)  30  Type  For additional stations  Specification  For additional stations  Color  Gray 
    from S$469.90
    Min. 21 days
  11. Pinup screen
    TRUSCO Pinup screen
    * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be installed before ordering.・ We cannot accept changes, cancellations, returns or exchanges after orde... Read More
    Height (mm)  1541  Length (mm)  400 
    from S$299.90
    Min. 2 days
  12. Dumpler wall + L bending freestanding type
    SASAGAWA Dumpler wall + L bending freestanding type
    Easy-to-use translucent dampener partition plate. Uses a dumpler of about 4 mm. With double-sided tape on the bottom. There is a slight slope.
    Height (mm)  500  Length (mm)  95  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polycarbonate 4mm thick 
    from S$549.90
    Min. 13 days
  13. 420x70x2000-2700mm mesh partition
    ESCO 420x70x2000-2700mm mesh partition
    It is a telescopic partition that can be used to partition a room or hang small items by stretching a pole on the ceiling. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the produ... Read More
    Dimension (mm)  420×70×2000/2700(H) 
    from S$79.99
    Min. 4 days
  14. Sneeze Guard
    KANDA Sneeze Guard
    Anti-virus Splash prevention guard for counter seats. Can be installed immediately after opening! There is no mounting process. The PP panel is removable. If it gets dirty, wipe it off with alcohol. Ideal for counter seats such as ramen shops and izakaya
    Width (mm)  360  Dimensions, Width W x Depth D x Height H (mm)  360×100×505  Height (mm)  505  Mass (kg)  About 0.77  type of leg  Fixed leg  Material  Panel: PP, Stand: Stainless steel 
    from S$39.99
    Min. 4 days
  15. Sneeze Guard Transparent Curtain
    Artec Sneeze Guard Transparent Curtain
    For doors where many people come and go! For counters and counters! Can be disinfected and used repeatedly! For measures against cold air leakage from air conditioners! You can connect multiple sheets with, and hooking is OK! With 6 transparent pockets of A5 size, you can easily set up and rep... Read More
    Material  PVC  Type  Packaging: None  Color  Transparent 
    from S$2.99
    Min. 5 days
  16. Folding acrylic partition
    Japan Green Cross Folding acrylic partition
    "Personal" and "table", 2WAY specification splash prevention partition. Since it is foldable and can be stored compactly, you can effectively use the limited space. It can be arranged according to the site and is useful in various scenes. Comes with a small window that is conv... Read More
    Panel thickness (mm)  Type  4 panels (folding type)  Height (mm)  545  Color  Transparent  Specification  [Dedicated connection bar] 400 mm  Dimension (mm)  [Small window] 15 x 80 
    from S$199.90
    Min. 5 days
  17. Sneeze Guard Desktop Partition Media Type
    P.O.P Products Co. Sneeze Guard Desktop Partition Media Type
    Width (mm)  375  Height (mm)  625  Length (mm)  96  Material  ABS, OPP, Ponzi  type of leg  Fixed leg 
    from S$44.99
    Min. 7 days
  18. partition
    SANWA SUPPLY partition
    It is the best size for W800 to secure personal space. It is a three-sided partition that can secure a personal space. The joint is a chuck type that can be separated and connected. With a thickness of 28 mm, you can expect a sound absorption effect. Since the chuck part has a little gap, you can... Read More
    Height (mm)  600  Length (mm)  600  Width (mm)  750  Mass (kg)  About 5.8  Color  Light blue  Material  Polyester  Specification  Shipping form: Knockdown assembly type  Dimension (mm)  W750×D600×H600 
    from S$179.90
    Min. 5 days
  19. Simple Sneeze Guard Panel VPP Series
    Nakakin Simple Sneeze Guard Panel VPP Series
    With a height of 700 mm, splashes can be greatly reduced. Multiple units can be connected. You can adjust the angle as you like. Excellent stability due to the use of special adhesive tape. Because it uses a PET plate, it is lightweight and hard to break. * We also accept consultations on customi... Read More
    Material  Steel / Plate surface: PET (1 mm thick) 
    from S$139.90
    Min. 5 days
  20. Desk partition
    ESCO Desk partition
    Felt partition that is easy to install and considers privacy. Made of felt with a soft atmosphere without a sense of sheerness. It is a specification with a height of 360 mm that makes it easy to communicate by raising your face while partitioning the space. Ideal for use at conference desks, etc... Read More
    from S$119.90
    Min. 3 days
  21. Acrylic partition  with window
    YAMAZEN Acrylic partition with window
    Light and safe! Droplet infection prevention partition. Thickness 3 mm. Easy installation just by inserting the stand. The main body board can be removed and washed completely. With windows, it is convenient to deliver documents. Transparent type. Active in various scenes such as offices, confere... Read More
    Thickness (mm)  Width (mm)  500  dimension, width x depth (cm)  50×50  Material  Acrylic  Color  Transparent 
    from S$58.99
    Min. 7 days
  22. [For EA954EA-30]  Reinforcing leg material (with 2 screws)
    ESCO [For EA954EA-30] Reinforcing leg material (with 2 screws)
    Color  Silver (matte clear) 
    from S$22.99
    Min. 5 days
  23. Standing Partition Stand 170 with Transparent Vinyl Sheet
    Artec Standing Partition Stand 170 with Transparent Vinyl Sheet
    For splash prevention! For disaster preparedness! As a splash prevention partition! For ensuring privacy!
    Dimensions (cm)  80×42×110~170  Material  ABS, iron, stainless steel, PVC 
    from S$35.99
    Min. 5 days
  24. Panel stand (for clear half)
    P.O.P Products Co. Panel stand (for clear half)
    Dimensions, Width W x Height H x Depth D (mm)  140×50×110  Material  Steel (chrome plating) 
    from S$39.99
    Min. 15 days
  25. Desktop partition clear half
    P.O.P Products Co. Desktop partition clear half
    Length (mm)  20  Height (mm)  600  Material  Transparent PET, aluminum, PP 
    from S$269.90
    Min. 15 days
  26. Sneeze Guard Desktop Partition Media Type Jute Style
    P.O.P Products Co. Sneeze Guard Desktop Partition Media Type Jute Style
    Width (mm)  375  Height (mm)  625  Length (mm)  96  Material  ABS, OPP, Ponzi  type of leg  Fixed leg 
    from S$44.99
    Min. 7 days
  27. Φ45mm  Caster for partition
    ESCO Φ45mm Caster for partition
    Material  plastic  Dimension (mm)  Φ45×35 
    from S$14.99
    Min. 5 days
  28. Wood style  Sneeds guard AZ01
    TKG Wood style Sneeds guard AZ01
    You can make it a low type by removing a part of the round pillar.
    Length (mm)  400  Height (mm)  635/550  Material  Natural wood, acrylic, stainless steel 
    from S$899.90
    Min. 4 days
  29. Steel rope partition
    Company Steel rope partition
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Mass (kg)  Color  Steel color  Trusco Part No.  475-4093 
    from S$249.90
    Min. 3 days
  30. partition
    SANWA SUPPLY partition
    Since it is a durable steel frame, it can be installed stably. Since there is a steel frame, you can visually recognize that there is a partition. Since the bottom surface is open, it is convenient for handing over documents. There is no need to worry about slipping because the bottom of the fram... Read More
    Length (mm)  275.5  Height (mm)  600  Width (mm)  900  Mass (kg)  About 6.4  Material  Acrylic, steel  Color  Panel / clear frame / white  Specification  Shipping form: Knockdown assembly type 
    from S$489.90
    Min. 5 days
  31. Partition Stand 200 with 2 Clips
    Artec Partition Stand 200 with 2 Clips
    Easy to install and move! For partitioning evacuation shelters and for changing clothes! Special non-woven fabric (51359) is sold separately. Ultra-lightweight. You can connect two partition partitions with special non-woven fabric to connect corners and expand space!
    Material  ABS, iron, stainless steel  Set Contents  Body (unassembled) x 1 + clip x 2  Dimension (mm)  Maximum assembly: 2000 x 800 x 420 
    from S$29.99
    Min. 5 days
  32. partition
    Sanwa Direct partition
    It is a desktop partition made of foamed plastic (sumi cellar). No tools required for assembly. Due to the height of the H500 and the panel, it can be used as a coronavirus infection prevention measure. The legs are foldable so they can be flattened when stowed. White Smicellar is a polypropylene... Read More
    How to Assemble  Assembly shipment  Material  PP (manufactured by Smither)  Suitable Tool  gloves 
    from S$99.90
    Min. 5 days
  33. Wood style  Sneeds guard AZ02
    TKG Wood style Sneeds guard AZ02
    Styled design
    Length (mm)  350  Height (mm)  585  Material  Natural wood, acrylic 
    from S$589.90
    Min. 4 days
  34. TKG  Splash guard partition
    TKG TKG Splash guard partition
    For prevention of droplet infection in restaurants. It is compact and ideal for counter seats in restaurants. The board can be installed freely in either the vertical or horizontal orientation.
    Dimension (mm)  400×450  Material  Board / Acrylic, Stand / Stainless 
    from S$69.99
    Min. 4 days
  35. TKG  Splash guard partition with window
    TKG TKG Splash guard partition with window
    For window type reception and cash register prevention of droplet infection. A4 size paper can be delivered smoothly.
    Dimension (mm)  600×450  TKG Part No.  8-1470-0301  Material  Board / Acrylic, Stand / Stainless  Color  Clear 
    from S$99.90
    Min. 4 days
  36. SY2 screen  adjuster
    PLUS (Stationey) SY2 screen adjuster
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Panel thickness (mm)  26  Color  Black 
    from S$17.99
    Min. 33 days
  37. Multipurpose panel  Dedicated hook
    PLUS (Stationey) Multipurpose panel Dedicated hook
    * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer's convenience. In case of unavoidable cancellation, we may charge a "cancellation fee" at... Read More
    Width (mm)  10  Thickness (mm)  80 
    from S$39.99
    Min. 33 days
  38. TKG Splash Guard Partition
    TKG TKG Splash Guard Partition
    For prevention of droplet infection in restaurants. It can be easily installed in a shared space such as a restaurant. The board can be installed freely in either the vertical or horizontal orientation.
    Dimension (mm)  600  Material  Board / Acrylic, Stand / Stainless 
    from S$77.99
    Min. 2 days
  39. Sneeze Guard Desktop Partition Media Type Wooden Style
    P.O.P Products Co. Sneeze Guard Desktop Partition Media Type Wooden Style
    Width (mm)  375  Height (mm)  625  Length (mm)  96  Material  ABS, OPP, Ponzi  type of leg  Fixed leg 
    from S$44.99
    Min. 7 days
  40. [For EA954EA-30]  Joint (2 pieces / 8 screws included)
    ESCO [For EA954EA-30] Joint (2 pieces / 8 screws included)
    Material  Aluminum  Color  Silver (matte clear) 
    from S$13.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction