A lightweight and soft type triangular cone. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain.
As a safety zone during various construction, building maintenance and cleaning work. For displaying divisions related to hotels, parking lots, an... Read More
Width (mm) About 380 Mass (g) About 700 Height (mm) About 705 Material Low density polyethylene (LDPE) Design Plain Color Red Type Standard
It is a tiger pattern safety sign tape to prevent danger in collaboration with a domestic tape maker. Since it is a cloth base material, it can be cut by hand. Since it is thick, it is also useful for rough surfaces. You can choose the size range according to the usage environment.
For calling at... Read More
Holding Power (mm/15min) 0.2 Tape Thickness (mm) 0.3 Tensile Strength (N/25mm) 136.5 Tape Length (m) 25 Rewinding Force (N/25mm) 6.1 Elongation (%) 7 Adhesion Strength (N/25mm) 8.0 Pattern Black/Yellow striped Base Material Cloth RoHS directive (corresponding to 10 substances) Correspondence Adhesive Synthetic rubber Color Yellow x black
A tiger pattern rope that can be used for borders and off limits. Made of polyethylene virgin material, the color is bright and stands out as a reminder.
Classification of factories, parking lots, etc. Off-limits areas, etc.
*Please do not use it for anything other than its intended purpose. *Thi... Read More
A plastic chain that can be used as a warning sign, no entry, or a border sign. It can be easily cut and processed with a tool. You can choose the length according to the application.
No entry, as a partition for boundaries.
* Do not use for any other purpose. * Do not pull this product or hang t... Read More
Eco Mark certified product made by recycling high-quality natural synthetic rubber. Unlike recycled rubber, it has excellent elasticity and is considerably less odorous. It has excellent durability, heat resistance, and cold resistance, and is resistant to deterioration and cracking. There is lit... Read More
Bolt Hole Diameter (Φmm) About 10 Color Black Material Natural rubber + EPDM + nylon fiber Type Straight
Great value 2M roll! PVC material makes it easy to cut with scissors. Can be washed by hand.
For non-slip of tool cabinets, tool boxes, workbenches, shelves, etc.
* Please refrain from using the product for any purpose other than its intended purpose. * Do not use in places with fire or high temp... Read More
Operating Temperature Range (℃) -10~60 Length (mm) 2000 Thickness (mm) 3 Type Non-slip mat Material PVC + core thread (PP)
Ideal as a shock absorber and prevention of collision accidents in factories and offices. It can be attached with double-sided tape (sold separately).
For protruding parts of factories and warehouses. For trolleys and edges of work tables. For dangerous areas of overhead equipment. At the entranc... Read More
Operating Temperature Range (℃) -10~+50 Overall Length (mm) About 900 Shape L-shaped Material NBR (foam rubber)
A lightweight and soft type triangular cone with reflective tape. Since it reflects on the car lights at night, visibility is higher than that of cones without reflectors. With a height of 700 mm, it can be used as a safety zone display anywhere by hanging a cone bar or chain.
As a safety zone du... Read More
Color (Body) red, (reflective material) white Width (mm) About 380 Mass (g) About 700 Height (mm) About 705 RoHS directive (corresponding to 10 substances) Correspondence Material Low density polyethylene (LDPE) Type Standard Design With line
A line tape made of PVC material. Due to the characteristics of PVC, it has the property of stretching slightly. There is no separator.
For indoor division of factories, stores, schools, etc. and line drawing of corridors. For display and safety.
* Not suitable for use on uneven surfaces or outdo... Read More
Tape Thickness (mm) 0.13 Tape Length (m) 33 Tape Width (mm) 50 Adhesive Acrylic adhesive Where to Use Indoor Base Material PVC Color Tiger (black x yellow)
A security box for storing keys, etc. for handing over keys for construction sites, rental housing, offices, etc. It can be used for grip ball type (not lever type) doorknobs. The box itself is a 4-digit dial lock, so you can use it without forgetting the key. The security code can be set arbitra... Read More
Bracket width (mm) 42 Bracket Height H (mm) 51 Inner Dimensions, Width W x Depth D x Height H (mm) About 42 × 32 × 70 Mass (g) About 474 (body only) Outer Dimensions, Width W x Depth D x Height H (mm) About 65 × 34 × 170 Metal Fitting Diameter (Φmm) About 8 Color Black Included Accessories Dial setting pin x 1 Lock Dial type Material Steel, synthetic rubber, vinyl chloride
By installing it on the garage or on the step in front of the entrance, you can reduce the impact when moving and move smoothly. In addition, the uneven shape of the surface prevents the tires of the car from slipping, making it comfortable for the car to enter. Horizontal connection and connecti... Read More
[Pressure resistance 140 kg] A furniture fall prevention telescopic rod that prevents furniture from tipping over in the event of an earthquake. Seismic goods recommended for offices with many bookshelves and cabinets. You don't need nails or tools because you just stick it to the ceiling wit... Read More
Allowable Load (kg) About 140 Type Refill stick Color White
The whistle sounds loud at the push of a button. Its compact size makes it convenient to carry.
As a whistle in playgrounds and pool facilities
* A loud noise will be heard, so please use it according to the usage environment.
Dimensions, Width W x Length L x Height H (mm) 33×107×39 Material ABS resin (rubber grip) Volume (dB) About 120
A stretchable cone that is convenient to carry. High visibility because it has a reflective material.
* When expanding or contracting, wear gloves to prevent injury. * Do not scratch the surface with sharp objects or bend the product itself. It may cause a malfunction. * If it gets dirty, wipe it... Read More
Color Orange (reflective part: silver) Type Telescopic Design With line
Since it is a dial type, you do not have to worry about losing the key like a padlock. The security code can be set arbitrarily. The brass body makes it durable.
* Before using, be sure to read the [Precautions] in the enclosed instruction manual before using. * This product does not have a funct... Read More
Material (Body) brass / (suspension) iron Material (Main Unit) Brass Lock Dial type Material (Shackle) Iron
A bar used between the traffic cones. It can be used for prohibition of entry and for boundaries. There are two lengths, so you can use it according to your environment.
For land readjustment during various constructions, events, security related, etc.
* Do not use for any other purpose. * Since ... Read More
Pipe Diameter (Φmm) About 34 Ring Inner Diameter (Φmm) About 73.5
It reflects the light of the light, which enhances visibility in the evening and at night. Ideal as a danger sign or off-limits sign in factories and work sites. With separator
For danger / off-limits markings at work sites and factories
* Do not use for any other purpose. * Wipe off any dust on ... Read More
A non-slip tiger tape that can be used indoors and outdoors. Mineral particles are applied to the surface of the tape base material. Ideal for slippery places such as stairs and passages. A cutter is required for cutting.
Inside the factory, stairs, aisles, etc.
* Do not use for any other purpose... Read More
Tape Width (mm) 50 Tape Thickness (mm) About 0.7 Adhesive Acrylic Base Material PVC Color Yellow x black
It can be easily installed by simply passing the net alternately using columns and pipes. It is made by knitting a soft resin sheet with a width of about 5 mm. The texture is the image of a thick blue sheet. In addition, due to the nature of the product, weaving may be skipped in some places, but... Read More
Width (m) 1 Dimension (m) 1×50 Length (m) 50 Mass (kg) About 5.2
It has excellent strength and durability. Uses a double lock that stops the vine at two points inside the main body. (15-25mm / 55mm is single lock) You can open the same number with one key (keys can be centrally managed). It is the same key type as the standard key number.
Factory site storage ... Read More
Material (Main Unit) Brass Material (Shackle) Brass Lock Key type Type Same key Specification With 3 keys
A shock absorber that is hard to tear and has excellent cushioning properties.
For preventing danger at construction sites and factories.
* Not suitable for outdoor use.
Length (m) 0.9 Shape L-shaped Material Nitrile rubber (NBR)
It is a job sign required by the Occupational Safety and Health Regulations.
* When posting, please post in a place where there is no fire. * When storing, avoid places with fire, sunlight, and high temperature and humidity.
Type of Sign 4 corner holes Dimensions, Height x Width (mm) 500×400 Material Polypropylene
0.5 mm thick. Easy to cut with scissors! Adhesive type for easy installation. Made of highly impact-resistant polycarbonate resin, it is hard to break and highly safe and can be used conveniently.
For bathrooms, furniture, etc.
Thickness (mm) 0.5 Adhesive Acrylic RoHS directive (corresponding to 10 substances) Correspondence Specification With adhesive tape
For key management and delivery of rental housing, offices, etc. For property management in the real estate industry, such as housing exhibition halls. For handing over keys to your family in an emergency. You can set the dial yourself. There are 10000 numbers. With a key loss prevention hook.
Ke... Read More
Inner dimensions (W x H) (mm) (Shackle) approximately 38 x 42 External Dimensions (Depth D x Width W x Height H) (mm) 34×65×182 Inner Dimensions, Width W x Depth D x Height H (mm) 44×22×105 Lock Dial type
A tiger pattern type cushioning material that is used by sandwiching it between H steel and iron plates using double-sided tape (sold separately). It has excellent cushioning and fits softly and perfectly. Since it can be easily cut with a cutter or scissors, the length can be adjusted according ... Read More
Operating Temperature Range (℃) -10~+50 Outer Dimensions / Depth (mm) About 32 Material NBR (foam rubber) Color Yellow x black
Diameter (Φmm) x Length (m) (Outer dimensions) 34 x 2.11 Material ABS、PE Mass (g) About 290 Ring Inner Diameter (Φmm) About 83 Specification JOINTEX original, sMART VALUE
Excellent grip effect that is easy and does not shift just by wrapping. Even without double-sided tape or adhesive, it works well. It's easy to use because it's just sandwiched. It can be cut with scissors or a cutter and fits into an oval shape. It can also be used as a removable cushion... Read More
It is a security camera that looks just like the real thing. Easy to handle with 2 AA alkaline batteries (sold separately). The red LED flashes when the battery is set. It looks like it's always up and running. Since the angle can be adjusted by rotating the screw on the receiving side, it ca... Read More
Material ABS Mass (g) Approx. 310 (excluding battery) Color Black
* Equipped with two types of functions: microphone and siren. * Since rubber is used at the tip, the structure is such that the main body is not easily scratched and the desk is not easily scratched. * The handle is also foldable, so it won't get in the way even if you put it in your bag. * C... Read More
Length (mm) (Handle) about 110 Maximum Output (W) 10 Dimensions (Width W x Depth D) (mm) 140×220 Material ABS Mass (g) Approximately 450 (excluding batteries) Type Hand type Included Accessories Strap (length approx. 270-380 mm)
The sliding cone bar allows you to freely adjust the length in the range of 1.2 to 2M. It can be used for prohibition of entry and for boundaries. The length can be freely adjusted according to the installation location.
For land readjustment during various constructions, events, security related... Read More
Length (m) 1.2~2 Pipe Diameter (Φmm) About 34 / about 40 Ring Inner Diameter (Φmm) About 73.5 Color Yellow x black
Pictograph stickers for homes, public facilities, stores and offices. I designed it firmly so that it fits elegantly into the space. Since it is not laminated, it will not get dirty due to peeling of the laminate. Since it is printed on PVC material with UV ink, it can also be used outdoors. Ther... Read More
Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties. Made of PVC (vinyl chloride), it is soft and will not be crushed even if pressed strongly.
For dangerous corners o... Read More
Color Clear Shape For corners Material Polyvinyl chloride (PVC)
Since it is written in 4 countries (Japanese, English, Chinese, Korean), it can be used in various scenes. It can be easily displayed just by opening it, and it is foldable so it is convenient to carry and store. Both sides are printed.
For cleaning and alerting
* Do not use for anything other th... Read More
Sign Meaning (Front) Cleaning, (Back) Working Storage Size, Width W x Depth D x Height H (mm) 300×25×620 Type Double-sided display Material PP Type of Sign Stand type Color Yellow
Comes with double-sided tape that is resistant to oil. A shock absorber that is hard to tear and has excellent cushioning properties.
For collision accident countermeasures in factories
Because it is a transparent material, it does not spoil the texture of the object and is inconspicuous. A shock absorber that is hard to tear and has excellent cushioning properties.
For dangerous corners of buildings, lockers, machines, etc.
Color Clear Shape L-shaped Material Polyvinyl chloride (PVC)
A shock absorber that is hard to tear and has excellent cushioning properties. Edge processing can be performed simply by sandwiching it between H steel or iron plates. You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collis... Read More
Length (m) 0.9 Material Nitrile rubber (NBR) Shape Scissors type Color Yellow x black