All Category

Safety & Security Equipment / Disaster Supplies / Safety Signs

View : Grid List
Filter

8 Item(s)

Set Ascending Direction
  1. Piolan tape Marking tape
    DIATEX Piolan tape Marking tape
    Marking tape with little adhesive residue. Easy to cut by hand for excellent workability.
    Tape Thickness (mm)  0.16 
    Rating:
    90%
    from S$5.79
    Min. 2 days
  2. Non-slip Sheet (Cut Sheet Type)
    DIATEX Non-slip Sheet (Cut Sheet Type)
    Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read More
    Thickness (mm)  0.2  Length (mm)  1100  Width (mm)  1100  Mass (g)  212  Trusco Part No.  387-1371  Color  Black  Type  Non-slip mat  Material  Polyethylene (PE) 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  3. Piolan Tape Retroreflective Tape R-30
    DIATEX Piolan Tape Retroreflective Tape R-30
    Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. Suitable for nighttime traffic accident prevention and accident prevention at factories and sites. There is no separator, and dust can be reduced. Display safety status.
    Holding Power (mm)  0.05  Tape Thickness (mm)  0.24  Tape Length (m)  10  Adhesion Strength (N/25mm)  30  Ball Tack Test  No.12  Feature  Reflection 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  4. Non-slip Sheet (Roll Type)
    DIATEX Non-slip Sheet (Roll Type)
    Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read More
    Thickness (mm)  0.2  Length (mm)  10000  Width (mm)  1100  Mass (g)  1924  Trusco Part No.  387-1380  Color  Black  Type  Roll type  Material  Polyolefin 
    from S$149.90
    Min. 2 days
  5. Safety indication tape
    DIATEX Safety indication tape
    A display tape with little glue left. It has excellent cost performance. For indoor use. Display to dangerous places.
    Trusco Part No.  325-1551  Thickness (mm)  0.16  Specification  Can be cut by hand  Adhesive Force  2.4N/10mm  Tensile Strength  50N/10mm  Tape Length (m)  25  Tape Width (mm)  50  Mass (g)  250  Color  Yellow x black 
    Discontinued
  6. Retroreflective tape
    DIATEX Retroreflective tape
    Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. There is no separator, and dust can be reduced. Warning of dangerous position. Danger display of buildings and equipment. Danger display on the side of heavy construction equipment.
    Adhesive Force  12N/10mm  Specification  Can be cut by hand  Tape Length (m)  10  Thickness (mm)  0.24  Color  Yellow x black 
    Discontinued
  7. Retroreflective tape
    DIATEX Retroreflective tape
    Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. There is no separator, and dust can be reduced. Display prohibited areas or fire protection equipment. Installation display of fire extinguisher, etc.
    Adhesive Force  12N/10mm  Color  White x red  Specification  Can be cut by hand  Thickness (mm)  0.24  Tape Length (m)  10 
    Discontinued
  8. Retroreflective tape
    DIATEX Retroreflective tape
    Glass beads are enclosed in the base material, and even a small amount of light is reflected firmly. Suitable for nighttime traffic accident prevention and accident prevention at factories and sites. There is no separator, and dust can be reduced. Display safety status.
    Color  White x green  Adhesive Force  12N/10mm  Specification  Can be cut by hand  Thickness (mm)  0.24  Tape Length (m)  10 
    Discontinued
View : Grid List
Filter

8 Item(s)

Set Ascending Direction