Ship Supplies / Fishing Materials
Other Related Pages
- No Brand International signal flag 1.5 width (small)The fabric is sewn together, and the metal fittings have an upper swivel and a lower hook. The color is vivid and luxurious, and it is roughly plain woven with thick threads, and it is light and durable and flutters well in the wind. It has strong resistance to sunlight and rain and dew, making i... Read MoreSize 1.5 width (small)from S$45.99Min. 2 days
- BMO Japan BaylorIt is used to pump out the water that has accumulated on the bottom of the ship. 0.75L (S size) has a flat bottom, so it is suitable for when you want to pump out water firmly or in a narrow place. 1.75L (M size) has an uneven bottom, so it is perfect when you want to roughly pump out water.Capacity (L) 0.75from S$13.99Min. 2 days
- BMO Japan LED oval side markerIt is an oval type trailer side light that uses 4 LEDs. * Mounting screws are not included.Dimensions (H x W x D) (mm) 45×100×28 Voltage (V) DC12 Screw hole spacing (mm) 75
- NISHIMURA KP floatStyrofoam float with extremely large buoyancy. It is not affected by seawater and rainwater. It is strongly and evenly filled to the inside, there is no worry of flooding and sinking, and buoyancy does not decrease. It is light, so it is very easy to carry and move. About with band ・ The band so... Read More
- No Brand International Signal Flag 3 (Medium)The fabric is sewn together, and the metal fittings have an upper swivel and a lower hook. The color is vivid and luxurious, and it is roughly plain woven with thick threads, and it is light and durable and flutters well in the wind. It has strong resistance to sunlight and rain and dew, making i... Read MoreSize 3 width (medium size)from S$79.99Min. 7 days
- BMO Japan Rod holder (1 to 6 stations)A screw for both assembly and wall mounting is attached, and the rod fixing bar and rod holder can be fixed and mounted on the wall at once.Material Resin Inner Diameter (Φmm) [Holder] 45 Outer Diameter (Φmm) [Holder] 50from S$19.99Min. 2 days
- BMO Japan Stainless folding ladderUses 316 stainless steel Φ25mm pipe that does not rust easily! A foldable stainless steel ladder that can be used by fixing it to a transom. The fixed blanket to the boat can be mounted on both vertical and horizontal surfaces. Because it is compact, it is also ideal for small boats with a narrow... Read MoreScrew Hole (Φmm) 6 Dimension (mm) [Between steps] 260from S$269.90Min. 8 days
- Matsumoto Senpaku Electric Premier deckDimensions, Diameter x Height H (Φmm x mm)Φ 132 x 219 width Mass of Main Unit (kg) 2.5 socket Base: E26 Specification Outdoor indoor usefrom S$449.90Min. 8 days
- Asano metal industry AK block PBII type (with bearing)Bearing sheaves produce smooth rotation. The bolt end face of the sheave pin is firmly fixed by caulking. In addition, the swivel is forged to increase strength and safety. * Two bearings made of iron (with rubber seal) are used. * The working load is based on the working load of the bearing.Rope Diameter (Φmm) (Maximum) 25 Operating Load (ton) 1.5 Dimension D1 (mm) 100 Sheave diameter (mm) 125 Dimension B (mm) 137 Dimension L2 (mm) 174 Dimension d (mm) 22 Dimension B1 (mm) 27 Dimension t (mm) 34 Dimension L (mm) 341 Mass (kg) 4.9 Dimension L1 (mm) 52 Dimension t1 (mm) 69 wrench size, accross flats (mm) 8from S$999.00Min. 5 days
- Intercom Marine Foam Float (EVA Float)It is a buoy mainly used for fishing, and the material is vinyl acetate resin (EVA). It has excellent impact resistance and durability, there is almost no concern about cracks, and it has no water absorption. Unlike air fenders, all floats are urethane-like and have no puncture, so they can be us... Read More
- Sankyo Chemical Industries Water Feeling Paste Boundary Measurement ReagentDeveloped as a reagent to measure the boundary between petroleum products in tanks and pace water of crude oil, it is a paste-like product in which only the part that comes into contact with water turns bright red as shown in the photo on the left. It turns red even at room temperature or when it... Read Morefrom S$74.99Min. 2 days
- Taiyo Seiki Iron Works Ship eyeplateWelding type For fixing structures such as rope terminals and shackles, or for hanging hands when hanging as hanging piecesRoHS directive (corresponding to 10 substances) Correspondence
- BMO Japan Oil changer pipeA pipe for oil changers. The main pipe attached to the suction port of the main body. We have prepared a 7mm pipe, a 6mm pipe, and a 4mm pipe for suction that can be inserted into the oil level gauge hole of the engine. The oil changer comes with a main pipe, a 7mm pipe and a 6mm pipe. Please use... Read More
- Kokusai Kako Signal red flame for small boats (Hiramizu, limited coastal set)Day and night position marking signals that inform rescue ships and aircraft of the location of the distress * The expiration date is 3 years and 6 months. * When using, take it out of the transparent case and twist both ends to disassemble it into two pieces. It looks like one when stored. * 2 p... Read MoreDiameter x Length (Φmm x mm) 39×139 Valid Period 3 years 6 months Luminous Intensity (cd) 400 or more Performance Flame time: 1 minute or more Color Flame color: red flame
- Iwasaki Seisakusho Aqua hose + golf + Machino metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Type of Sign Aluminum caulking Standard General goods Hardware Machino type Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$94.99Min. 2 days
- Intercom Marine Air fender twin eyeIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read More
- Settsu Metallon M + DegreaserIt is used as a detergent instead of washing oil, and can clean sticky stains such as grease. Since it is formulated for use at sea, cleaning with seawater also has an excellent effect. It can be used in 2-3% solution (20-30g of this product should be dissolved in 1L of water) and machine parts w... Read MoreAcidic / Alkaline alkalinity Standard Amount to Use 20-30g for 1L of water
- Iwasaki Seisakusho Rubber U Pack For Machino Metal FittingsRubber U packing for Machino type scalpel. This product conforms to the Japanese Industrial Standards (JIS). * Compatible with Iwasaki Seisakusho. Please note that the size may not match depending on the tolerances made by other companies.Material Rubber
- Sankyo Chemical Industries Oil feeling paste"Oil Feeling Paste" is used to easily measure the amount of oil in tanks such as gasoline, kerosene, and light oil. If you apply a thin coat to the scale and gently insert it into the tank, only the part that comes in contact with the oil will instantly turn red, so you can accurately a... Read More
- Ocean Life Small ship lifebuoyDiameter (Φmm) 400 Type Approval No. No. 4175 Specification With 16m lifesaving rope Mass (g) 570 Inner Diameter (Φmm) 150 Buoyancy (kg) 9.3 Thickness (mm) 80 Various certifications Cherry blossomfrom S$88.99Min. 2 days
- Aiwa Sangyo High top float PE orangeMaterial PE (polyethylene) resin Color Orangefrom S$36.99Min. 2 days
- BMO Japan Boat hook telescopicA boat hook with an adjustable length of about 1.2 to 2 m. Since it is compact at about 1.2 m when stored, the storage space can be small. The shaft part is made of aluminum. The grip and hook are made of high-strength plastic.Pipe Diameter (Φmm) 25/30 Material Aluminum / Plastic Length (mm) 1180~2040
- ONEGAIN 22SQ parallel cable 0.5m red and black setKIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R22-10 to one 0.5m red and black wire with a thickness of 22SQ. How about when you put two batteries in parallel? RoHS compliant product Battery parallel cable * Cable ... Read More
- BMO Japan GoritaIdeal for carrying reserve fuel. Since it is a plastic tank, there is no need to worry about rust, and it is light and easy to carry. The attached nozzle has a curved tip to make it easier to pour fuel. * Although it is a UN standard certified product, refueling may be refused at stands that proh... Read MoreDimension (mm) 265×250×135 Opening Diameter (mm) 40 Capacity (L) 5 Specification Fire Service Law: Conformity Material HDPE high density polyethylene
- Chuo Kasei Polyten floatEVA resin (ethylene vinyl acetate copolymer) is used, It is highly elastic, has strong impact resistance, and has excellent flexibility, so there is no need to worry about cracks or cracks. In addition, there is no damage in the lifting net machine. It has excellent weather resistance, has stable... Read MoreColor yellow Allowable Tolerance ±5%
- BMO Japan Motor flasherA motor flasher for outboard motors that allows you to easily wash the inside of the outboard motor with water. Connect this product to a water hose and wash the inside of the outboard motor with water. * When using this product, it is necessary to sandwich the cooling water intake of the outboar... Read MoreOutlet [Hose] 14mm Length (mm) 230 Diameter (Φmm) 90
- Koa Kako Signal flame for small boatsThis product is a rescue signal stipulated in Article 57-2 of the Small Ship Safety Regulations, and is a rescue signal that smokes and asks for help in the event of an accident or distress at sea. * The expiration date is 3 years and 6 months. * This product is used by splitting it in two as sho... Read MoreFlash time (minutes) 1 or more Overall Length (mm) 142 Expiration Date 3 years 6 months Outer Diameter (Φmm) 39 Luminous Intensity (cd) 400 or more Mass (g) 82 Light Color Bright red
- BMO Japan Wiring coupler7-pin type trailer side wiring coupler. Please use it when replacing due to aged deterioration such as wear and rust. * Wiring work is required, so please handle with care.Number of Pins 7
- Minato Bunko Marine logSome diaries are ship diaries in a format based on the Seafarers Act established by the Ministry of Land, Infrastructure, Transport and Tourism.
- Nomura Unity screwdriverA special tool for tightening electric wire lashing products on ships. It is a lashing driver exclusively for band buckle RB.Type For type D Color Green Material Handle part PVC Surface Treatment Plating
- Iwasaki Seisakusho Watering/fire fighting 1.3MPa hose ,Golf, Hose only (without metal fittings)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Only the inner rubberized hose is available, so use it in combination with the separately sold metal fittings and hose band. Please use it as a hose protection cover for wiring and a slightly smaller diameter.Withstand Pressure (MPa) 1.3 Standard General goods Hardware None (hose only) Material (Hose) Polyesterfrom S$49.99Min. 2 days
- Matsuura Industry Nylon cross rope for winches (8 strokes)The strongest nylon cloth (8 strokes) rope made of general fiber material. It is shock resistant, flexible, easy to handle, and has excellent wear resistance. Since it is a cross-knitted rope, it is difficult to kink and it is easy to handle because there is no untwisting. An 8-strand cloth is a ... Read MoreColor Light gray
- Star Brite Non-skid deck cleanerThe most major boat maintenance product in the United States, Star Bright's American-made non-skid deck cleaner. A detergent specialized for washing bumpy decks to prevent slipping. Most decks are slippery, so it's a great deck cleaner. Of course, the dirt will be surprisingly removed eve... Read Morefrom S$34.99Min. 2 days
- Intercom Marine Bucket with boat lidA bucket for marine boat washing with a lid and a large capacity of 20 liters. When diluting detergent, it is very convenient because you can make a large amount at a time. Since it has a lid, you can store it as a cleaning kit if you put detergent, sponge, etc. in it.
- Mizumoto Machine Mfg. Stainless Steel Boat HookMade of stainless steel, it does not rust easily and has excellent durability. Attach it to a stick and use it as a tool to pull the boatDimension d (mm) 4 Finish Barrel polishing Material Stainless steel (SUS304)
- BMO Japan HitchballA hitch ball made of steel (chrome plating) with a ball diameter of 2 inches.Ball diameter (inch) 2from S$45.99Min. 2 days
- Intercom Marine Double braid polyester black line ropeA double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin. It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability. It... Read MoreColor Black
- No Brand Wooden spyUsed for rope processing (other than wire rope) and rope weaving work. * The tip is sharp and is produced domestically one by one. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.Material Oak
- Mizumoto Machine Mfg. Stainless steel cleat row flat typeIt has the original luster of stainless steel and has a luxurious feel. Attached to a boat for mooringMaterial / Finish Stainless steel (SUS304) / buffing
Filter by categories