Other Supplies
Other Related Pages
- Sankyo Chemical Industries Water Feeling Paste Boundary Measurement ReagentDeveloped as a reagent to measure the boundary between petroleum products in tanks and pace water of crude oil, it is a paste-like product in which only the part that comes into contact with water turns bright red as shown in the photo on the left. It turns red even at room temperature or when it... Read Morefrom S$74.99Min. 2 days
- Sankyo Chemical Industries Oil feeling paste"Oil Feeling Paste" is used to easily measure the amount of oil in tanks such as gasoline, kerosene, and light oil. If you apply a thin coat to the scale and gently insert it into the tank, only the part that comes in contact with the oil will instantly turn red, so you can accurately a... Read More
- Minato Bunko Marine logSome diaries are ship diaries in a format based on the Seafarers Act established by the Ministry of Land, Infrastructure, Transport and Tourism.
- BMO Japan Boat hook gripThis is convenient when fixing boat hooks inside the hull or in the boathouse. Set of 2.Material plastic Pipe inner diameter (Φmm) 32from S$7.49Min. 2 days
- SANWA(EX-DRY) Desiccant EX-DRYA desiccant whose main ingredient is calcium chloride.Color Whitefrom S$179.90Min. 7 days
- Daiko Keiki Seisakusho Binoculars Marine vessels (Binoculars)Non-waterproof, for marine vessels. 7 × 50 ZCF Z type center focus. Lens coating Multi-layer multi-coat transparency increase treatment.Field of view at 1000m (m) 114 Mass (g) 820 Real field of view (°) 6.5from S$259.90Min. 2 days
- BMO Japan Pump adapter BM-SP1000-2_7Spare parts for high pressure pumps and powerful air pumps. A dedicated adapter for various boats.from S$8.89Min. 9 days
- BMO Japan Extension chiller handleAn epoch-making item that improves the running performance of small boats! The extension handle eliminates the rear center of gravity when a small boat is seated, accelerates the transition to the gliding state, and enables stable driving. Even with the same force, the center of gravity is differ... Read MoreHandle Diameter (Φmm) 36~54 Overall Length (mm) 620~1020from S$99.99Min. 9 days
- BMO Japan 4 rod hangersCan be used to store rods in various places! Hold the rod securely by turning the dial on the rod dip. The installation surface with the rod is made of urethane foam, which gently protects the rod.Dimension (mm) 345×65×33 Inner Diameter (Φmm) 45from S$36.99Min. 9 days
- Nikon Binoculars for marine +7×50MS・WPBinoculars developed on the premise of legal ship equipment that can be used in a wide range from route monitoring to various confirmations and observations, regardless of whether they are for business or leisure use. Excellent optical performance and high waterproof performance. And a robust bod... Read MoreMagnification (times) 7 Eye relief (mm) 18 Real field of view (°) 7.5 Minimum Focusing Distance 25m Interpupillary Distance Adjustment Range (mm) 59~72 Effective Diameter (Φmm) 50from S$1,599.00Min. 2 days
- Daiko Keiki Seisakusho Binoculars for waterproof boats (Binoculars)Completely waterproof and filled with inert gas (observation in night dew, wind and rain is also OK!) The flag of the fishing boat can be clearly seen even at dusk. Waterproof marine binoculars Nitrogen filled twilight specification 7x50ZCF Multi-coat, BAK4 prism, strong alloy body, black rubber ... Read MoreReal field of view (°) 5.7 Mass (g) 950 Field of view at 1000m (m) 100from S$569.90Min. 2 days
- BMO Japan Flag (fish mark)It is a flag with wires on the top and sides so that the flag can be clearly seen even in the absence of wind. By raising the flag, you can improve the visibility from other ships at sea.Dimension (mm) Flag: 332 x 420 Type Mark: fish Material Polyesterfrom S$26.99Min. 9 days
- BMO Japan Boat ladderGreatly improve the operability and stability of boats that use foot control electrics! When maneuvering with only the foot control electric, it is difficult to maneuver as desired because the power source is in front and the stern tends to swing from side to side and become unstable. In such a c... Read MoreMass (kg) 1.4 Height adjustment 5 steps Shaft Length (mm) 746 Material (Main Unit) Aluminum (anodized) Material (Clamp) Stainless steel Dimension (mm) [Rudder plate] 279 x 200from S$229.90Min. 9 days
- BMO Japan Fishing pita / multi-trayConvenient for storing tools and lures! * This product is an attachment for fishing pita rails. * Mounting base is not included. * Please use it as it is for hanging pita rail.Type Wide type Dimensions, Width W x Depth D x Height H (mm) 220×100×50
- Taiyo Seiki Iron Works Turnbuckle with ship eyebolt Dove platingThe effective length can be adjusted by rotating the frame. Easy adjustment by rotating the frame for rope tensioning work. * The frame of No. 10 is dove-plated, and the eye is electroplated.RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 12 days
- Tokyo Nisshin Jabara FN tape For preventing flammable oil from scattering in the engine roomThe engine room fire can be prevented by simply wrapping or shielding the world's only certified and fully compliant SOLAS Amendment Convention II-2 / 15.2.11 where flammable oil is expected to scatter (within 3 to 5 m from the ignition source). Can be prevented. Tapes and sheets made of alum... Read Morefrom S$159.90Min. 6 days
- Sen-Tanaka Hand Sewing Thread Waxing Thread (Low Pulling Thread) VinylonA wax-coated thread. It is waterproof and is mainly used when sewing sails and canvas. For sale * The length is about. It is not a guaranteed value. * Since the wax adhesion rate changes and the thickness of low-pulled yarn changes in summer and winter, we manage products by weight, not length.Length (m) 200 Standard Count 10S / 8 strandsfrom S$49.99Min. 2 days
- T-ISS Anti-scattering tape for the marine industry (spray stop tape)SPRAY STOP manufactured by T-ISS is an oil splash prevention tape for the marine industry. This high-tech multilayer aluminum tape was developed by safety equipment specialists to prevent high-temperature oil and liquids containing dangerous substances from splashing from the piping. If the abov... Read MoreOperating Temperature Range (℃) -70~+200 Tape Length (m) 10 Adhesive 25mm g/f Material Aluminum, glass fiber, PET RoHS directive (corresponding to 10 substances) Correspondence Specification Multi-layer tape with special adhesivefrom S$79.99Min. 8 days
- Taiyo Seiki Iron Works New JIS rigging screw Dove platingEasy adjustment by rotating the screw rod for rope tensioning work.RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 5 days
- BMO Japan Outboard motor backing plateIt can be used as a reinforcing plate when attaching an outboard motor to a transom board.from S$56.99Min. 8 days
- BMO Japan Powerful flasherEasily wash the inside of the outboard motor with water. This product can easily wash the inside of the engine without water supply equipment, so it is ideal for cleaning engines such as marine mooring boats. * This product cannot be used for HONDA / TOHATSU outboard motors with 60 HP or more, an... Read MoreApplicable Voltage (V) 12 Power Cable (m) 3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 88×78×132 Continuous Operating Time (minutes) (Maximum) 10 Flow Rate (L/min) 26from S$289.90Min. 9 days
- BMO Japan Boat Dolly II Shaft & Balloon Tire SetReplacement and spare balloon tires. Please use it when you want to replace a normal boat dolly with a balloon tire.Tire Type Balloon tire Allowable Load (kg) Tire: 55 (one side) Conform to 30E0062/30E0063from S$259.90Min. 9 days
- BMO Japan Dokat Balance BeltYou can eliminate the tilt when transporting custom docuts !! If you attach a rod holder to the side, the weight balance will be poor and the Dokat body will tilt when you carry it, but you can keep it horizontal by using this product.Conform to [Dokat] D-4500 / D-4700 / D-5000from S$14.99Min. 9 days
- Sen-Tanaka Flat sack needleThe needle and the tip of the needle are bent in a U shape.Length (mm) 150from S$22.99Min. 7 days
- Sen-Tanaka Round sail difference needleThe cross-sectional shape of the needle is round Leather can also be sewnfrom S$86.99Min. 7 days
- BMO Japan Inboard engine flasherEngine flasher for inboard aircraft. A flasher for inboats. The length can be adjusted from 475 to 775 mm.Length (mm) 475~775 Diameter (Φmm) [Cup part] 130 Outlet [Hose] 14mm
- BMO Japan Stainless clamp type flagpole systemA flag pole with wires on the top and sides so that the flag can be clearly seen even in the absence of wind. By raising the flag, you can improve the visibility from other ships at sea. The base comes with a simple vise base made of sturdy stainless steel that does not rust easily.Pole Diameter (Φmm) 20 pole length (mm) 2400 Type Flag mark: Fish Dimension (mm) Flag: 332 x 420 Material (Pole) Glass fiber, copper plating processing Material Polyester Material (Foot Plate) Stainless steel Included Accessories Stainless steel clamp base panel thickness (mm) ~85from S$179.90Min. 9 days
- CITIZEN Ship watch quartz 3 handsType of Display analog frame (Plastic) Φ190mm Case Color Ivory (white) Mass (g) 775 Type Quartz 3 hands Function Moisture and dust prooffrom S$179.90Min. 2 days
- BMO Japan Side mount (for Bimini top)By using it instead of the base mount that comes with the Bimini top, you can fix the Bimini top on the wall. Ideal for flying bridges. * Screws for mounting on the boat are not included. * Please prepare screws and bolts and nuts that match the size of the mounting screw holes.Mounting screw diameter (Φmm) 6.5 Thread Pitch (mm) 65×24 Dimension (mm) 80×38 Material (Screw) Stainless steel Material UV nylonfrom S$14.99Min. 9 days
- Subaru Mousseline Nice moss (new hair) AA gradeIt is a thick and solid fabric. It has a finer texture than bleaching and is soft to the touch. Guaranteed 35 cm width or more x 21.2 m or more It can be cut to an appropriate length and used as a marking on the deck of a ship or for quay work. * For red only, dyes containing azo compounds are us... Read MoreDimensions (cm x m) About 35 x about 21.2from S$99.90Min. 6 days
- BMO Japan Inboard engine flasher long version C16215M-LPlease use for maintenance of the type of ship that sucks cooling water from the bottom of the ship.Cup Diameter (Φmm) 130 Length (mm) 600-1020 Outlet Hose insertion port 14mm Type Longfrom S$63.99Min. 9 days
- Intercom Marine Woodgrain floor matEVA teak deck style floor mat. EVA is an abbreviation for Ethylene-Vinyl Acetate ethylene-vinyl acetate copolymer resin, which is one of the more flexible and elastic thermoplastic synthetic resins with greater flexibility and elasticity than polyethylene. An indoor floor mat with this EVA foam a... Read MoreRoll length (m) 2.4 Dimensions, Width x Thickness (mm) 90×5 Material EVA (ethylene vinyl acetate)from S$199.90Min. 7 days
- BMO Japan Powerful air pumpWith 3 types of nozzles and 9 types of hose adapters, it can be used not only for floats and PVC pools, but also for inflatable boats from various manufacturers. * Since there is no high-pressure pump function, it may be necessary to pressurize with a foot pump for finishing.Operation Time (minutes) (Maximum) 30 Pressure (Maximum) about 40mb Dimensions (Width W x Height H) (mm) 130×148 Mass (g) 300from S$99.90Min. 9 days
- BMO Japan Empty-handed beltThe pad part that curves to fit the arch of the shoulder fits snugly on the shoulder, reducing the burden on the shoulder.Allowable Load (kg) 30 Overall Length (mm) 790~1050from S$29.99Min. 9 days
- BMO Japan Docut grip coverCushioned and gentle on your hands! The heavy tackle is also cushioned so it fits comfortably in your hand. The thickened grip is easy to grip and supports carrying.Dimension (mm) 130×155 Conform to D-4500/D-4700from S$11.99Min. 9 days
- Intercom Marine Intercom teak deck main materialAn intercom PVC teak deck that has a teak grain and texture and does not require troublesome maintenance. The material is marine grade PVC, which consists of 3 items: a main material with a width of 190 mm, and a processing material such as corners and hatches with a width of 50 mm, allowing you ... Read MoreMaterial PVC Dimensions, Width x Thickness (mm) 195×5from S$699.90Min. 7 days
- Sen-Tanaka Round difference needle (for folding)For foldingLength (mm) 145from S$29.99Min. 7 days
- BMO Japan Boat Scary (Vertical Slider Set) IIIt is a boat scari that is ideal for inflatable boats without cages. It comes with a rail slider base that is necessary for mounting on aluminum rails. It can be folded to save space when carrying and storing. Shafts to be mounted on rail slider bases. By adopting a knob in the part, if you tight... Read MoreMovable range (mm) (Arm) 170 Arm Dimensions (mm) 210 Frame (mm) 375×245 Height (mm) 760 Base Rail slider base (vertical)from S$239.90Min. 9 days
- Sen-Tanaka Sail needleTriangular needle (cross-sectional shape: triangular) Mainly used when sewing canvas, etc.from S$129.90Min. 7 days