All Category

Fishing Nets / Fishing Gear

View : Grid List
Filter

Items 1 - 40 of 275

Set Ascending Direction
  1. KP float
    NISHIMURA KP float
    A styrofoam float with remarkably large buoyancy. Not affected by seawater or rainwater. It is strong and evenly filled to the inside, so there is no need to worry about flooding or sinking, and the buoyancy does not decrease. About the band ・There were times when the band stretched and came off... Read More
    Rating:
    85%
    from S$94.99
    Min. 9 days
  2. Foam Float (EVA Float)
    Intercom Marine Foam Float (EVA Float)
    It is a buoy mainly used for fishing, and the material is vinyl acetate resin (EVA). It has excellent impact resistance and durability, there is almost no concern about cracks, and it has no water absorption. Unlike air fenders, all floats are urethane-like and have no puncture, so they can be us... Read More
    Rating:
    80%
    from S$7.99
    Min. 2 days
  3. High top float PE orange
    Aiwa Sangyo High top float PE orange
    Material  PE (polyethylene) resin  Color  Orange 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  4. Polyten float
    Chuo Kasei Polyten float
    EVA resin (ethylene vinyl acetate copolymer) is used, It is highly elastic, has strong impact resistance, and has excellent flexibility, so there is no need to worry about cracks or cracks. In addition, there is no damage in the lifting net machine. It has excellent weather resistance, has stable... Read More
    Color  yellow  Allowable Tolerance  ±5% 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  5. Wooden spy
    No Brand Wooden spy
    Used for rope processing (other than wire rope) and rope weaving work. * The tip is sharp and is produced domestically one by one. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.
    Material  Oak 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  6. Foam float (EVA float) 3 linked
    Intercom Marine Foam float (EVA float) 3 linked
    It is a buoy mainly used for fishing, and the material is vinyl acetate resin (EVA). It has excellent impact resistance and durability, there is almost no concern about cracks, and it has no water absorption. Unlike air fenders, all floats are urethane-like and have no puncture, so they can be us... Read More
    Rating:
    100%
    from S$33.99
    Min. 2 days
  7. Stainless spiki
    Mizumoto Machine Mfg. Stainless spiki
    Made of stainless steel, it does not rust easily and has excellent durability. The handle is knurled to prevent slipping. A rope processing tool, used to untie and knit ropes, also known as "Shino"
    Material  Stainless steel (SUS304)  Finish  Barrel polishing 
    Rating:
    85%
    from S$58.99
    Min. 2 days
  8. Hand-sewn thread Waxed thread (low-drawn thread) Spunester
    Sen-Tanaka Hand-sewn thread Waxed thread (low-drawn thread) Spunester
    A wax-coated thread. It is waterproof and is mainly used when sewing sails and canvas. For sale * The length is about. It is not a guaranteed value. * Since the wax adhesion rate changes and the thickness of low-pulled yarn changes in summer and winter, we manage products by weight, not length.
    from S$47.99
    Min. 2 days
  9. Synthetic mesh needle
    Aiwa Sangyo Synthetic mesh needle
    It's hard and solid. Net needle for plying
    from S$38.99
    Min. 2 days
  10. Takara float
    DaiichiI Seimo Takara float
    Color  Pink 
    from S$15.99
    Min. 2 days
  11. Super Ron + Dark
    Yamada Jitsugyo Super Ron + Dark
    It is a spool-wound fishing line with a dark color. Fishing line gardening accessories
    Color  dark 
    Rating:
    80%
    from S$14.99
    Min. 6 days
  12. Sea anchor float
    BMO Japan Sea anchor float
    If you attach the float to the sea anchor's collection rope, you can easily find the collection rope at the time of collection. A set of floats and recovery ropes.
    Mass (g)  100  Hole diameter (inch)  Rope hole: 3/8 
    from S$25.99
    Min. 2 days
  13. Floating ring
    DaiichiI Seimo Floating ring
    from S$2.69
    Min. 2 days
  14. High line rope black
    Inaba Rope Mfg. High line rope black
    This is a typical synthetic rope product that uses raw yarn that is melt-spun polyethylene resin. It has excellent cost performance and is used in all situations. It has a specific gravity of 0.95 and floats on water. It does not harden even when wet, does not lose strength, has excellent weather... Read More
    string / thread type  rope 
    from S$129.90
    Min. 2 days
  15. Cremona Left Twist 500g White
    Kawashima Shoji Cremona Left Twist 500g White
    It is a fiber with excellent weather resistance and chemical resistance, and it also has strength. A versatile thread. It has the property of shrinking when it gets wet with water. As a tailoring thread for fishing nets. Creating a hand net, etc. As a little binding thread indoors and outdoors. D... Read More
    Mass (g)  500  Quantity per Set (pieces)  (Number of twists)  Thread Gauge  20  string / thread type  Twisted yarn 
    Rating:
    95%
    from S$47.99
    Min. 8 days
  16. 4 spears that stretch
    YASUDA 4 spears that stretch
    Skin diving, fish thruster: with spear part protection case
    Color  Blue 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  17. Cremona Left Twist 200g Catch
    Kawashima Shoji Cremona Left Twist 200g Catch
    It is a fiber with excellent weather resistance and chemical resistance, and it also has strength. A versatile thread. It has the property of shrinking when it gets wet with water. As a tailoring thread for fishing nets. Creating a hand net, etc. As a little binding thread indoors and outdoors. D... Read More
    Diameter (Φmm)  65 / vol  Mass (g)  200  string / thread type  Twisted yarn 
    from S$33.99
    Min. 8 days
  18. Cremona left twist 200g white
    Kawashima Shoji Cremona left twist 200g white
    It is a fiber with excellent weather resistance and chemical resistance, and it also has strength. A versatile thread. It has the property of shrinking when it gets wet with water. As a tailoring thread for fishing nets. Creating a hand net, etc. As a little binding thread indoors and outdoors. D... Read More
    Diameter (Φmm)  65 / vol  Mass (g)  200  string / thread type  Twisted yarn 
    Rating:
    80%
    from S$28.99
    Min. 8 days
  19. Super rope GG
    Inaba Rope Mfg. Super rope GG
    Uses raw yarn made by melt-spinning polypropylene resin. Along with polyethylene, it is a representative product of synthetic rope. It has a lighter specific gravity (0.91) than polyethylene and floats on water. It is a powerful and cost-effective product. In addition, since the rope has a low el... Read More
    string / thread type  rope 
    from S$179.90
    Min. 2 days
  20. Marine dyes
    Kawashima Shoji Marine dyes
    Nylon and vinylon dyeing dyes. It can be used for water dyeing and develops color well.
    string / thread type  dye 
    from S$37.99
    Min. 8 days
  21. BF fluoro + spool
    Yamada Jitsugyo BF fluoro + spool
    This is the original fluorocarbon line of Yamada Kogyo's original brand "Blue Fin". The original special processing improves transparency and wear resistance (strength against friction). Fishing thread fishery
    Color  Clear  string / thread type  yarn 
    from S$37.99
    Min. 6 days
  22. Single mori
    Asano metal industry Single mori
    * The tip is sharp, so handle with care.
    Material  SUS304  Mass (g)  480 
    from S$109.90
    Min. 2 days
  23. Polyten float red / white
    Chuo Kasei Polyten float red / white
    Yellow is the standard EVA float, a special production color. EVA resin (ethylene vinyl acetate copolymer) is used, It is highly elastic, has strong impact resistance, and has excellent flexibility, so there is no need to worry about cracks or cracks. In addition, there is no damage in the liftin... Read More
    from S$47.99
    Min. 8 days
  24. PP 6-strand braid rope
    Kawashima Shoji PP 6-strand braid rope
    Uses PP (polypropylene). It is a 6-stroke braided rope. It is bobbin-wound and has a shape that makes it easy to pull out by passing a core rod through it. Gillnet buoy rope, etc.
    Color  Orange  string / thread type  rope 
    Rating:
    100%
    from S$85.99
    Min. 8 days
  25. ProGlow lit (underwater light)
    Yamada Jitsugyo ProGlow lit (underwater light)
    Yamada Kogyo's original underwater light. It is possible to pass the line through the center of the light body. Fishery fishing thread Batteries are also included in the set.
    Material  Polycarbonate  Mass (g)  41  Battery  AAA x 2  Lighting color  Blue 
    from S$25.99
    Min. 2 days
  26. Eye hanging
    Asano metal industry Eye hanging
    Material  SUS304 
    from S$159.90
    Min. 2 days
  27. Gourd stamp span nylon left 3 twist 1kg roll
    Kawashima Shoji Gourd stamp span nylon left 3 twist 1kg roll
    Spun (short fiber) nylon twisted yarn. It is a thread that is bulky, has a soft texture, and is easy to handle. For gill nets and other net tailoring threads. As reinforcement and other binding threads. It goes well with marine dyes and can be dyed in your favorite color for decoration.
    from S$63.99
    Min. 8 days
  28. Fishing fire + GY lock + mini
    Yamada Jitsugyo Fishing fire + GY lock + mini
    It will be Yamada Kogyo's original rock. It is the best product for crimping nylon line and fluoro line. Fishing line gardening
    from S$9.49
    Min. 6 days
  29. Earth Lion Mark Spun Nylon Twist Kutch Color
    Aiwa Sangyo Earth Lion Mark Spun Nylon Twist Kutch Color
    Nylon thread (span type). Repair of fixed nets, differential nets, etc.
    Material  Spun nylon  string / thread type  Twisted yarn 
    from S$29.99
    Min. 2 days
  30. Fishing Fire Fluoro + Crystal B
    Yamada Jitsugyo Fishing Fire Fluoro + Crystal B
    It will be Yamada Kogyo's original fluorocarbon line. Fishing line gardening
    Color  Clear  Elongation (%)  30~35  string / thread type  yarn 
    from S$29.99
    Min. 6 days
  31. Gourd stamp span nylon left three twist 500g roll
    Kawashima Shoji Gourd stamp span nylon left three twist 500g roll
    Spun (short fiber) nylon twisted yarn. It is a thread that is bulky, has a soft texture, and is easy to handle. For gill nets and other net tailoring threads. As reinforcement and other binding threads. It goes well with marine dyes and can be dyed in your favorite color for decoration.
    Mass (g)  500 
    from S$34.99
    Min. 8 days
  32. Spunester rope
    Inaba Rope Mfg. Spunester rope
    A "spun yarn" rope made of polyester material. It is one of the heaviest ropes in general synthetic ropes. It is also relatively strong in terms of durability and chemical resistance, and is one of the heavy and strong ropes as a whole. Among spun yarn ropes, this rope is the most unaff... Read More
    string / thread type  rope 
    from S$149.90
    Min. 8 days
  33. Steel spike
    No Brand Steel spike
    The total length is 250 mm, the maximum diameter is 22 mm, and the grip is knurled. (Approximately 70 mm, with 6 mm through holes) It is mainly used by inserting it into the end processing of wire ropes. * The tip is sharp (flat tip)
    Maximum Diameter (Φmm)  22 
    from S$29.99
    Min. 2 days
  34. Nylon mesh needle (plastic mesh needle)
    Aiwa Sangyo Nylon mesh needle (plastic mesh needle)
    Made of plastic, it is soft and supple. Net needle for plying
    from S$45.99
    Min. 2 days
  35. Tetron silt code
    Moririn Tetron silt code
    Since lead is evenly contained in the core material, it is difficult to deform. A rope that is easy to tailor and easy to handle. As a weight for fishing nets and a weight for booms. Instead of bobbin winding, it is hung on cardboard.
    Material  Tetoron  Core Material  Lead  string / thread type  Sink (weight) 
    from S$539.90
    Min. 5 days
  36. Kamikami (clear)
    Moririn Kamikami (clear)
    It has a double structure with a joint that gives strength to the center and a non-joint that gives flexibility to the surface. It is used as a fishing line for inshore vessels.
    Material  Nylon  Color  Clear  string / thread type  Tegus 
    from S$94.99
    Min. 5 days
  37. Esther 1kg
    Kawashima Shoji Esther 1kg
    This is a twisted yarn made by applying Taslan processing to polyester filament. Compared to ordinary long fibers, the yarn is bulkier, more flexible, and more resistant to threading. In addition, it is a thread that stretches well when a nodule is made and is easy to handle. As a net tailoring t... Read More
    Color  Black 
    from S$56.99
    Min. 8 days
  38. Earth Lion Mark Leox Tetoron Twist
    Aiwa Sangyo Earth Lion Mark Leox Tetoron Twist
    Tetron yarn (ester type) Taslan processed yarn (fluffy texture). Repair of fixed nets, differential nets, etc.
    Specification  3 twists left  Material  Tetoron  string / thread type  Twisted yarn 
    from S$58.99
    Min. 2 days
  39. Earth Lion Mark Leox Nylon Twist Thread Kutch Color
    Aiwa Sangyo Earth Lion Mark Leox Nylon Twist Thread Kutch Color
    Nylon thread Taslan processed thread (fluffy texture). Repair of fixed nets, differential nets, etc.
    Specification  3 twists left  Material  Nylon  string / thread type  Twisted yarn 
    from S$67.99
    Min. 48 days
  40. KP float (with cover, band, pipe)
    NISHIMURA KP float (with cover, band, pipe)
    Styrofoam float with extremely large buoyancy. A pipe (inner diameter 28 mm) is passed through the center, so you can use it with a rope etc. through it. It is not affected by seawater or rainwater.・ There is no need to worry about sinking and the buoyancy does not decrease. It is light, so it i... Read More
    Pipe inner diameter (Φmm)  28 
    from S$299.90
    Min. 14 days
View : Grid List
Filter

Items 1 - 40 of 275

Set Ascending Direction