Hand-Gathering Tools
- YASUDA 4 spears that stretchSkin diving, fish thruster: with spear part protection caseColor Blue
- Kumagai Tekkousho Abalone collection bowl Miyagi typeA tool for collecting abalone. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting abalone * Although it is made strong by quenching, the blade may ... Read MoreMaterial Steelfrom S$55.99Min. 6 days
- Kumagai Tekkousho Sea urchin, sazae, sea cucumber collecting bowlA tool that mainly collects sea urchins, turban shells, and sea cucumbers. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting sea urchins, turban s... Read MoreMaterial Steelfrom S$57.99Min. 6 days
- Kumagai Tekkousho Abalone collecting hook Iwate typeA tool for collecting abalone. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting abalone * Although it is made strong by quenching, the blade may ... Read MoreMaterial Steelfrom S$55.99Min. 2 days
- Asano metal industry Single mori* The tip is sharp, so handle with care.Material SUS304 Overall Length (mm) 608 Mass (g) 480from S$109.90Min. 2 days
- Kumagai Tekkousho Fishing gear for seaweed and kelpThe special blade is ideal for cutting slippery wakame seaweed. Made of hardened and durable iron. Made by hand and has excellent sharpness. It is used by attaching it to a wooden stick. Sickle for natural seaweedMaterial Made of ironfrom S$79.99Min. 6 days
- Kumagai Tekkousho BokagiUsed when working on board. Mainly used by hooking the tip part on a rope to prevent the ship from hitting the quay or rocks. Also, pull the rope of the aquaculture facility toward you or push it at the hook to use it. Fishing gear for onboard work * Although it is made strong by quenching, it ma... Read MoreOverall Length (cm) About 17.5 Material Steel
- Kumagai Tekkousho Wakame / comb fishing gearStainless steel sickle for collecting wakame seaweed for aquaculture and kelp collection. Even if you drop it in the sea, it will float. It is also ideal for cutting ropes and mowing sickles. Wakame seaweed, kelp, rope, sickle for mowingBlade length (cm) 17 Blade Width (mm) 30 Handle Diameter (Φmm) 30 Overall Length (cm) 32 Material (Blade) Stainless steel Material (Handle) Wood / plasticfrom S$34.99Min. 6 days
- Kumagai Tekkousho SpearIt is very durable because the steel material is hardened. Fish thrustOverall Length (cm) About 50 Material Made of steelfrom S$259.90Min. 17 days
- Kumagai Tekkousho Fishing gear for seaweed and kelp Mekabu cutter (no side blade)Originally developed stainless steel cutter for shaving mekabu. The U-shaped blade makes it easy to remove the mekabu from the stem. Fishing gear for removing mekabu from stems * Be sure to wear gloves when using to prevent injury.Overall Length (cm) 17 Blade length (cm) 7 Material (Blade) Stainless steel Material (Handle) Woodfrom S$28.99Min. 7 days
- Kumagai Tekkousho Elaco, octopus and squirt collectionA tool that mainly collects elaco and octopus. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting elaco and octopus * Although it is made strong by... Read MoreMaterial Steelfrom S$58.99Min. 6 days
- Kumagai Tekkousho Sea squirtThe three hooks for sea squirts are thicker and smaller than the two hooks for collecting sea urchins. The 6 hooks for sea squirts have 6 claws that are easy to catch on the sea squirts. For collecting sea squirtsMaterial Steelfrom S$79.99Min. 6 days
- Kumagai Tekkousho Fishing gear for seaweed and kelp (mekabu sickle)Since the blade is curved, it is easy to mow slippery mekabu. Made of hardened and durable iron. Made by hand and has excellent sharpness. It is used by attaching it to a wooden stick. Sickle for mekabu mowingLength (cm) About 16.5 Horizontal (cm) 12.5 Material Made of ironfrom S$79.99Min. 6 days
- Aiwa Sangyo Taro pot (plastic octopus pot)It is a special fishing gear that does not require bait using the octopus's habits. It's made of plastic, so it's very lightweight and you don't have to worry about it breaking. The weight can be adjusted by pouring cement inside. Just attach it to the rope in the rear mounting ho... Read MoreDimensions (length L x width W x height H) (cm) 11×6.5×7 inner diameter (cm) 4 RoHS directive (corresponding to 10 substances) Correspondence
- Aiwa Sangyo Conger eel basketIt is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 42.5 x 61 x 20 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait mounting] With bottom pocketfrom S$999.00Min. 8 days
- Aiwa Sangyo Black octopus basketIt is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 45 x 60 x 22 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait mounting] With hanging food bagfrom S$479.90Min. 8 days
- Aiwa Sangyo Medium-sized capture basket (Mondori basket)It is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 54.5 x 72.5 x 38 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait installation] With food hookfrom S$639.90Min. 8 days
- Kumagai Tekkousho Mussel fishing gearA tool for collecting natural mussels by poking them from rocks. Use by inserting it into a wooden stick. For collecting musselsOverall Length (cm) About 31 Blade Width (mm) About 75 Material Steelfrom S$69.99Min. 6 days
- Aiwa Sangyo Large octopus basket (mondori basket)It is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 63 x 96 x 57 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait installation] With food hookfrom S$639.90Min. 8 days
- Moririn Octopus TrapIt is mainly used as an octopus catch cage.Material Iron + PVC PE Color KutchDiscontinued
Filter by categories