Hooks / Digging Tools
- Kumagai Tekkousho Abalone collection bowl Miyagi typeA tool for collecting abalone. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting abalone * Although it is made strong by quenching, the blade may ... Read MoreMaterial Steelfrom S$55.99Min. 6 days
- Kumagai Tekkousho Abalone collecting hook Iwate typeA tool for collecting abalone. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting abalone * Although it is made strong by quenching, the blade may ... Read MoreMaterial Steelfrom S$55.99Min. 2 days
- Kumagai Tekkousho Sea urchin, sazae, sea cucumber collecting bowlA tool that mainly collects sea urchins, turban shells, and sea cucumbers. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting sea urchins, turban s... Read MoreMaterial Steelfrom S$57.99Min. 6 days
- Kumagai Tekkousho Fishing gear for seaweed and kelpThe special blade is ideal for cutting slippery wakame seaweed. Made of hardened and durable iron. Made by hand and has excellent sharpness. It is used by attaching it to a wooden stick. Sickle for natural seaweedMaterial Made of ironfrom S$79.99Min. 6 days
- Kumagai Tekkousho BokagiUsed when working on board. Mainly used by hooking the tip part on a rope to prevent the ship from hitting the quay or rocks. Also, pull the rope of the aquaculture facility toward you or push it at the hook to use it. Fishing gear for onboard work * Although it is made strong by quenching, it ma... Read MoreOverall Length (cm) About 17.5 Material Steel
- Kumagai Tekkousho Wakame / comb fishing gearStainless steel sickle for collecting wakame seaweed for aquaculture and kelp collection. Even if you drop it in the sea, it will float. It is also ideal for cutting ropes and mowing sickles. Wakame seaweed, kelp, rope, sickle for mowingBlade length (cm) 17 Blade Width (mm) 30 Handle Diameter (Φmm) 30 Overall Length (cm) 32 Material (Blade) Stainless steel Material (Handle) Wood / plasticfrom S$34.99Min. 6 days
- Kumagai Tekkousho Fishing gear for seaweed and kelp Mekabu cutter (no side blade)Originally developed stainless steel cutter for shaving mekabu. The U-shaped blade makes it easy to remove the mekabu from the stem. Fishing gear for removing mekabu from stems * Be sure to wear gloves when using to prevent injury.Overall Length (cm) 17 Blade length (cm) 7 Material (Blade) Stainless steel Material (Handle) Woodfrom S$28.99Min. 7 days
- Kumagai Tekkousho Elaco, octopus and squirt collectionA tool that mainly collects elaco and octopus. Use by attaching a hook to the tip of the rod from the top of the small boat. By attaching and using the FRP Sinai (sold separately), it is easy to hook on the abalone because it bends. For collecting elaco and octopus * Although it is made strong by... Read MoreMaterial Steelfrom S$58.99Min. 6 days
- Kumagai Tekkousho Sea squirtThe three hooks for sea squirts are thicker and smaller than the two hooks for collecting sea urchins. The 6 hooks for sea squirts have 6 claws that are easy to catch on the sea squirts. For collecting sea squirtsMaterial Steelfrom S$79.99Min. 6 days
- Kumagai Tekkousho Fishing gear for seaweed and kelp (mekabu sickle)Since the blade is curved, it is easy to mow slippery mekabu. Made of hardened and durable iron. Made by hand and has excellent sharpness. It is used by attaching it to a wooden stick. Sickle for mekabu mowingLength (cm) About 16.5 Horizontal (cm) 12.5 Material Made of ironfrom S$79.99Min. 6 days
- Kumagai Tekkousho Mussel fishing gearA tool for collecting natural mussels by poking them from rocks. Use by inserting it into a wooden stick. For collecting musselsOverall Length (cm) About 31 Blade Width (mm) About 75 Material Steelfrom S$69.99Min. 6 days