Baskets / Jars
- Aiwa Sangyo Conger eel basketIt is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 42.5 x 61 x 20 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait mounting] With bottom pocketfrom S$999.00Min. 8 days
- Aiwa Sangyo Taro pot (plastic octopus pot)It is a special fishing gear that does not require bait using the octopus's habits. It's made of plastic, so it's very lightweight and you don't have to worry about it breaking. The weight can be adjusted by pouring cement inside. Just attach it to the rope in the rear mounting ho... Read MoreDimensions (length L x width W x height H) (cm) 11×6.5×7 inner diameter (cm) 4 RoHS directive (corresponding to 10 substances) Correspondence
- Aiwa Sangyo Black octopus basketIt is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 45 x 60 x 22 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait mounting] With hanging food bagfrom S$479.90Min. 8 days
- Aiwa Sangyo Medium-sized capture basket (Mondori basket)It is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 54.5 x 72.5 x 38 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait installation] With food hookfrom S$639.90Min. 8 days
- Aiwa Sangyo Large octopus basket (mondori basket)It is a foldable catch basket. The frame is covered with a thick wire to prevent rust. It has a moderate weight and is stable on the seabed. Coastal basket fishing, leisure, experimental research, etc. * Depending on the region, use is regulated by fishery rights, so please check with the fishery... Read MoreDimensions (cm) Approximately 63 x 96 x 57 RoHS directive (corresponding to 10 substances) Correspondence Specification [Bait installation] With food hookfrom S$639.90Min. 8 days
- Moririn Octopus TrapIt is mainly used as an octopus catch cage.Material Iron + PVC PE Color KutchDiscontinued