Fishing Hardware
- Yamada Jitsugyo Fishing fire + GY lock + miniIt will be Yamada Kogyo's original rock. It is the best product for crimping nylon line and fluoro line. Fishing line gardeningLength (mm) 7from S$9.49Min. 6 days
- DaiichiI Seimo Guide ringHole Diameter (Φmm) (Center) about 20, (ear) about 12from S$4.79Min. 7 days
- Asano metal industry AK hook G type"AK hook G type" is equipped with abundant functions considering the usage scene, assuming the connection of gill nets. The gate part secures a wide 23 mm opening. The ropes and metal fittings can be taken in and out smoothly. The pin of the hinge part adopts a large diameter of Φ4.5mm ... Read MoreSize 11 Dimension d1 (mm) 11 Dimension L (mm) 122 Dimension d2 (mm) 16 Dimension D (mm) 18 Dimension S (mm) 23 Mass (g) 290 Operating Load (kg) 400 Dimension B (mm) 60.5from S$94.99Min. 2 days
- YAMARIA LP + Rock + Dharma + Rock + (Copper)Easily bind thick lines. Excellent binding strength with one touch. Product lineup that can handle a wide range of line thicknesses Fishery fishing thread * Please note that the delivery date may change depending on the stock status.from S$39.99Min. 10 days
- Aiwa Sangyo Power Swivel with Inter-Snap (100 Pieces)It is a twisting swivel with an inter-snap for longlines and other devices. With an inter-snap, it can be quickly connected to weights, gimmicks, and pseudo needles. A set of 100 for fishermen's business. Longline fishing and fishing swivel * Slight twist may occur depending on the heavy weig... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 10 days
- DaiichiI Seimo Crack hookDimensions, Height x Width x Thickness (mm) About 25 x about 65 x about 8from S$14.99Min. 8 days
- Aiwa Sangyo Fishing Barrel Swivel 100pcsIt is a twisting swivel for gimmicks such as longlines. By connecting in the middle of the mechanism, it prevents the longline and the fishing line from being twisted and kinked. A set of 100 for fishermen's business. Longline fishing and fishing swivel * Slight twist may occur depending on t... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$42.99Min. 10 days
- Aiwa Sangyo Long Snap Swivel Hook (100 pcs)A barrel-shaped sarkhan with a snap for longlines and other gimmicks. By connecting in the middle of the mechanism, it prevents the longline and the fishing line from being twisted and kinked. A set of 100 for fishermen's business. Longline fishing and fishing swivel * Slight twist may occur ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$56.99Min. 10 days
- Aiwa Sangyo Heavy Sarkhan (100 pieces)It is a twisting swivel for longline fishing. It is much stronger than Sarkhan, so it is recommended as a measure against twisting of ropes and wires. It is used in various fisheries such as basket fishing branches, octopus sardines, and cast nets. If you attach it to the wire of a wild boar or d... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 10 days
- Yamada Jitsugyo Stainless Fishing Barrel SwivelIt becomes a sarkan with a stronger value than the conventional sarkan. There is less bending of the line and the strength of the line is minimized. It is the best product to prevent the twisting of the line and Harris, and the twisting caused by the rotation of parts and lures. Fishing gear, con... Read Morefrom S$23.99Min. 7 days
- Yamada Jitsugyo Isaribi branch hanger with BLCoil winding width (mm) 10 Length (mm) 125 Wire diameter (mm) 2.6 Dimension (Φmm) 9 Size BL: Smallfrom S$57.99Min. 5 days
- Yamada Jitsugyo With Isaribi Branch Hanger BLLength (mm) 100 Wire diameter (mm) 2.6 Dimension (Φmm) 6 Size BL: Small Width (mm) Coil: 10from S$49.99Min. 5 days
- Asano metal industry Perth couplingA connecting bracket designed as a fishing gear used for turning nets, used for connecting auto shackles and purse rings. The inner diameter of the ring is large, and the degree of freedom of the connecting part is set high. Special stainless steel with high strength and durability is used for th... Read MoreOperating Load (ton) 1.86 Dimension (mm) 11 Length L (mm) 111 Mass (g) 420from S$119.90Min. 8 days
- DaiichiI Seimo Crack hookDimensions, Height x Width x Thickness (mm) About 25 x about 65 x about 8from S$1.29Min. 7 days
- Yamada Jitsugyo Futaba Double Ended Snap CanIt will be Yamada Kogyo's original Sarkhan. Since there is little bending of the line, the decrease in strength of the nylon line is minimized. Connecting parts untwistedSize SS Width (mm) 14.7 Length (mm) 40 Dimension b (mm) 9 Dimension a (mm) 7.9from S$58.99Min. 5 days
- Asano metal industry Choker hook-RA choker hook with a purse seine fishing specification that allows smooth squeezing because the rollers reduce the friction of the rope. Increased the wall thickness of the hook to improve strength. The grease nipple at the end of the roller shaft is kept low to prevent it from getting caught. Sp... Read MoreLength L (mm) 238 Operating Load (ton) 3.4 wrench size, accross flats (mm) 4 Mass (kg) 6 Dimension (mm) 65from S$1,299.00Min. 8 days
- Aiwa Sangyo Power father (100 pieces)It is a parent-child sarkhan for gimmicks such as longlines. It is a sarkhan that can be easily attached to the trunk and branches by connecting it in the middle of the mechanism to prevent the longline and fishing line from being twisted and kinking. A set of 100 for fishermen's business. Lo... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 10 days
- Yamada Jitsugyo Fishing Fire GK Lock (Chamfer)Yamada Kogyo's original lock (sleeve) for crimping Tegus, Fluorocarbon lines, wires, etc. Since the inner side of the lock is chamfered compared to conventional products, it suppresses line breakage. Fishing gear, connecting tools, tightening * Please refer to the attached compatibility table... Read Morefrom S$9.49Min. 6 days
- Asano metal industry Powerful Dharma block PB type 1 car 150mmIt is a new model with higher strength of the current model "Strong Dharma Block". Based on detailed strength analysis, we made design changes to increase strength while suppressing weight increase. Rotational performance is also improved by increasing the number of shield bearings to t... Read MoreDimension B2 (mm) 12.5 Dimension D1 (mm) 132 Sheave diameter (mm) 150 Dimension B (mm) 167 Dimension L2 (mm) 182 Suitable Rope Diameter (mm) 20 Dimension d (mm) 25.5 Dimension B1 (mm) 30 Dimension L (mm) 389 Dimension L1 (mm) 58.5 wrench size, accross flats (mm) 6 Bearing Identification No. 6209 Dimension t1 (mm) 87 Mass (kg) 9.8from S$2,999.00Min. 8 days
- Yamada Jitsugyo Isaribi branch hanger with BLWire diameter (mm) 3.2 Size BL:Mediumfrom S$55.99Min. 5 days
- Asano metal industry Scallops Subaru (with swivel)* Do not use this product for parts that rotate constantly.Material Body = SUS304, Tsume Swivel = SCS13from S$539.90Min. 8 days
- Aiwa Sangyo Bearing with 2 rings (100 pieces)It is a twisting swivel for longline fishing and single fishing. Due to the bearing effect, it has outstanding rotational force, and by connecting it in the middle of the mechanism, it prevents the longline and fishing line from being twisted and kinked. Recommended when using heavy-duty lead suc... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$239.90Min. 9 days
- Asano metal industry Auto shackle IV typeEfficient connection and opening of connecting metal fitting nets and weights, etc., which are intended for use in aquaculture nets.Operating Load (kg) 600 Material Special stainless steelfrom S$149.90Min. 2 days
- Yamada Jitsugyo Isaribi branch hangerLength (mm) 100 Wire diameter (mm) 2.6 Dimension (Φmm) 6 Width (mm) Coil: 10from S$29.99Min. 5 days
- Asano metal industry Bottom trigger* There is an optional spring.Material Special stainless steelfrom S$569.90Min. 8 days
- Yamada Jitsugyo Tuna Brain Spike Wire (Live Tool, Freshness Maintenance)Please use it when the large fish in the sea are alive. Live tools * Do not use for anything other than removing nerves from fish.Material Stainless Dimension (mm) Winding: 0.8from S$76.99Min. 7 days
- Aiwa Sangyo Sea weight (special sinker for fishery)It is a lead for fishing. Since the surface including the rope hole is coated with a plastic layer, it prevents wear, deformation, and rope biting compared to bare lead, and of course it does not rust. A high-quality, high-performance, epoch-making sinker with excellent durability, settling force... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$799.90Min. 10 days
- Mizumoto Machine Mfg. Stainless steel scissors total length 135mmMade of stainless steel, it does not rust easily and has excellent durability. In the fishing industry, etc., hook with bait in betweenTrusco Part No. 113-6111 Dimension L (mm) 135 Dimension d (mm) 17 Dimension D (mm) 3.5 Mass (g) 34 Dimension W (mm) 77 Finish Barrel polishing Material Stainless steel (SUS304)Discontinued