It is effective when collecting abalone, sea cucumber, sea urchin, etc., and is easy to catch and handle due to the force of the spring. Align the hook with the protrusion on the tip and wrap it with a special thread. Depending on the depth of the sea, attach FRP Sinai to the tip of the rod with ... Read More
Length (cm) 70.5 Thickness (cm) 0.4 Width (cm) About 3 Material FRP (fiber reinforced plastic)
Yamada Kogyo's original underwater light. It is possible to pass the line through the center of the light body.
Fishery fishing thread
Batteries are also included in the set.
Mass (g) 41 Lighting color Blue Material Polycarbonate Battery AAA x 2 Length (mm) 92 Width (mm) 27
Made of stainless steel, it does not rust easily, and the tip of the ring is flat so it is easy to scoop. Since the tip has a hole, you can easily attach a net. (Flat) is suitable for use on flat rocks.
For collecting sea urchins, turban shells and sea cucumbers
Width (mm) Circle: about 5 Material Wheel: Stainless Handle Length (mm) About 115
Made of stainless steel, it does not rust easily, and the tip of the ring is flat so it is easy to scoop. Since the tip has a hole, you can easily attach a net. The square tamo ring is suitable for uneven rocks.
For collecting sea urchins, turban shells and sea cucumbers
Handle Length (mm) About 115 Width (mm) Circle: about 5 Material Wheel: Stainless
Made of stainless steel, it does not rust easily, and the tip of the ring is flat so it is easy to scoop. Since the tip has a hole, you can easily attach a net. (Song) is suitable for uneven rocks.
For collecting sea urchins, turban shells and sea cucumbers
Width (mm) Circle: about 5 Material Wheel: Stainless Handle Length (mm) About 115
High-brightness reflective tape for the fishing industry. If you attach it to a bond or float, it will be easier to find the position of the work in progress at night. When attached to aquaculture facilities or floats, it will alert you at night. Attaching it to the float of a flow net or winding... Read More
Length (m) 45.7 Width (mm) 50 Type of Terminal Fitting Back side year adhesive sticker RoHS directive (corresponding to 10 substances) Correspondence Color Silver
It is a bycatch avoidance tool that emits sounds that dolphins, killer whales, and whales dislike. It has the effect of preventing dolphins, killer whales, and whales from getting entangled in nets such as fixed nets and gill nets. It can be used not only for net fishing but also for various fish... Read More
Dimension (mm) 185×52×42 Water depth (m) 800 Color yellow
Yamada Kogyo's original jujube-shaped lead. Although the hole diameter is unified, there is a rich lineup of weights. It can be used for a wide range of purposes.
Fishery fishing weight sinker
Reasonable and easy-to-use center focus type
Best binoculars for use on ships and fishing boats
*Never look at the sun.
Eye relief (mm) 18 Dimensions, Width W x Depth D x Height H (mm) 190 x 169 x 61 (extended) Visibility 49° (apparent) Objective Lens Effective Diameter (mm) 50 Brightness 51 Magnification (times) 7 Real field of view (°) 7 Pupil diameter (Φmm) 7.1 Mass (g) 850 Included Accessories Soft carrying case, strap, lens wipe
It is a strong aluminum clip. The mouth is tooth-shaped to securely catch hanging objects. The handle part is embossed and non-slip processed. It can be used by hanging it from the ceiling of a drying room or an outdoor drying pole.
Hanging and drying algae such as kelp and wakame seaweed, and se... Read More
Thickness (mm) 0.45 Overall Length (mm) About 64 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Material (Spring) Steel
It is a bycatch avoidance tool that emits sounds that dolphins, killer whales, and whales dislike. It has the effect of preventing dolphins, killer whales, and whales from getting entangled in nets such as fixed nets and gill nets. It can be used not only for net fishing but also for various fish... Read More
Dimension (mm) 185×52×42 Water depth (m) 800 Color Red
It is an original corrosion-proof pipe to prevent rust on fishing hooks, locks, and tailoring metal fittings.
Anti-rust / anti-corrosion pipe / anti-corrosion tool
An underwater light that has revolutionized the industry. It turns on automatically when you put it in the water, and turns off automatically when you raise it from the water. Workability is improved because it is smaller than Fiber Light N5. The light emission time will be 500 hours. The fish co... Read More
maximum underwater depth 1000 Diameter (Φmm) 20 Mass (g) 24 Luminous hour (hours) 500 Overall Length (mm) 60
Seto ware sinker for fishery manufactured in the Tono area of Gifu prefecture, which is famous for Seto ware. It is used for Achi nets and bottom towing nets that catch fish that are surprised by the noise of friction with the seabed. Although the weight in water is lighter than that of lead, it ... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Since it uses a reinforced belt that is stronger than a normal container bag, it can be used for both fisheries and land. Due to the combination of UV agent, it has excellent durability against UV deterioration. It is also suitable for labor saving when installing a fixed net. It is also useful f... Read More
Belt Width (mm) 150 Type 500kg type Color Black Material Body / belt / polypropylene (PP) Specification No outlet Shape Round type Dimension (mm) Φ800 × H800 + slot H600
It is a standard mainly used for fixed nets in the Hokkaido area.
Rope dimensions (diameter Φmm x length m) 10 x 3.3 (x 2) Type 200kg type Dimension (mm) 76 x 115 (with bottom hole) Color Beige Material Polypropylene (PP)
Prevention of mottle during operation. Prevents the neck of the lock from breaking. Prevention of scratches due to the edges of the lock. Prevention of electrolytic corrosion. It has the effect of preventing bending at the end of Sarkhan.
Fishing gear, protective pipe, corrosion prevention
* Colo... Read More
Independent foam foam material mainly made of polyethylene It can be easily cut, so attach it to a colander, basin, basket, hull, etc. with any length and use it as a needle hook. Installation can be done easily by using a thread or a cable tie.
Needle hook for longline fishing, needle tip protec... Read More
RoHS directive (corresponding to 10 substances) Correspondence
The all-rubber-coated aluminum die-cast body is waterproof, so it can be used safely even in the presence of dew, wind and rain.
Best binoculars for use on ships and fishing boats
*Never look at the sun.
Mass (g) 1095 Eye relief (mm) 18 Dimensions, Width W x Depth D x Height H (mm) 200 x 180 x 64 (extended) Visibility 49° (apparent) Objective Lens Effective Diameter (mm) 50 Brightness 51 Magnification (times) 7 Real field of view (°) 7 Pupil diameter (Φmm) 7.1 Included Accessories Soft carrying case, strap, lens wipe