Marlinspikes
Other Related Pages
- No Brand Wooden spyUsed for rope processing (other than wire rope) and rope weaving work. * The tip is sharp and is produced domestically one by one. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.Material Oak
- Mizumoto Machine Mfg. Stainless spikiMade of stainless steel, it does not rust easily and has excellent durability. The handle is knurled to prevent slipping. A rope processing tool, used to untie and knit ropes, also known as "Shino"Dimension h (mm) 5.5 Finish Barrel polishing Material Stainless steel (SUS304)
- No Brand Steel spikeThe total length is 250 mm, the maximum diameter is 22 mm, and the grip is knurled. (Approximately 70 mm, with 6 mm through holes) It is mainly used by inserting it into the end processing of wire ropes. * The tip is sharp (flat tip)Overall Length (mm) 250 Maximum Diameter (Φmm) 22from S$29.99Min. 2 days
- No Brand Wooden serving marletIt is a tool that wraps around the handle and rotates on the rope to tighten it when processing the rope. * One by one is produced domestically. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.Material Oakfrom S$57.99Min. 7 days
- Asano metal industry Light spike SG-KDimension L1 (mm) 105 Dimension L2 (mm) 155 Size 22S Dimension L (mm) 260 Dimension d (mm) 30 Mass (g) 450 Material Special stainless steelfrom S$94.99Min. 7 days
- No Brand Wooden fid (with iron band)Used for rope processing of large ropes (connecting ropes, etc.). * The tip is sharp and is produced domestically one by one. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.Material Oakfrom S$239.90Min. 7 days
- Asano metal industry Light Spike SGUsed for weaving wire ropes and fiber ropes. We pursued ease of use with thorough weight reduction and an ergonomic design of the grip. By making the tip a mirror finish, it can be smoothly inserted into the rope. By providing a groove in the spiky, weight reduction and frictional resistance to t... Read MoreMaterial Special stainless steelfrom S$94.99Min. 7 days
- No Brand Wooden serving boardThe head material (where to hit) is a hard oak, and wax is applied to prevent cracking. Tap to soften when working on tin or rope * One by one is produced domestically. However, please note that due to the quality of the wood, there may be slight dimensional fluctuations and cracks.from S$29.99Min. 7 days
- Inoue Iron spikeThere is a knurled through hole in the grip For processing wire rope * Due to the nature of the product, there may be scratches and uneven paint. Please be aware in advance.Material S45Cfrom S$15.99Min. 4 days