Fish Lights
- Yamada Jitsugyo Fishing Water Sensor Fiber Light N5 1 pcAn underwater light that has revolutionized the industry. It turns on automatically when you put it in the water, and turns off automatically when you raise it from the water. The light emission time is 1000 hours or more !! The fish collecting effect is outstanding and attracts the targeted fish... Read MoreLuminous hour (hours) 1000 maximum underwater depth 1000 Diameter (Φmm) 20 Mass (g) 36 Overall Length (mm) 80
- Yamada Jitsugyo Isaribi Fiber Light P5 [Firefly]The fishing fire fiber light, an underwater light that revolutionized the industry, has been powered up. It automatically lights up when submerged, and automatically turns off when lifted out of water. The lineup includes lighting and flashing firefly types, and the brightness has also been impro... Read MoreLuminous hour (hours) 1000 Water pressure resistance (mm) 1000000 Diameter (Φmm) 22 Mass (g) 36 Overall Length (mm) 80 Color Bluefrom S$26.99Min. 6 days
- Yamada Jitsugyo Lumorid Lead, weight, sinkerIt is a slide type fixing that can be fixed at any place by passing a line through the center of lead. Due to the phosphorescence of the main body, it emits green light in the dark and exerts a fish collecting effect. Lead / weight / sinkerNumber of conformance #50~250 Diameter (mm) 14 Body Length (mm) 73~77 Light Color Greenfrom S$5.99Min. 6 days
- Yamada Jitsugyo Fishing fire high power PV + fish collection tube, night tubeFishing fire high power vinyl is a tube (luminous floating rubber) that emits light in the dark and enhances the effect of collecting fish. A lineup of conventional green and blue. A lineup of two colors is available for all fish species. Fishery Fishing sourceHole Diameter (mm) 2.5 Outer Diameter (mm) 4.5 Material Vinylfrom S$299.90Min. 5 days
- Yamada Jitsugyo Underwater Light / Fish Collection Light SY66It is a battery-powered underwater light. The entire light shines, so the effect of collecting fish is outstanding. Underwater light / fish collection light * AA x 2 is used.Body Length (mm) 133 Maximum Diameter (Φmm) 38 Mass (g) 62
- Yamada Jitsugyo FISHING LIGHT DYP200 DiscoIt is a battery-replaceable underwater light. Uses 2 AA batteries. The color lights up in the rainbow (disco). Fishing gear, underwater lights, fish collection lights * Snap is included.Size (mm) 120×43 Mass (g) 130 (including batteries) LED Life (Hours) 30000 Battery Life (hours) 400 maximum underwater depth 700
- Yamada Jitsugyo Isaribi Fiber Light P5 [Lights up]The fishing fire fiber light, an underwater light that revolutionized the industry, has been powered up. It automatically lights up when submerged, and automatically turns off when lifted out of water. The lineup includes lighting and flashing firefly types, and the brightness has also been impro... Read MoreWater pressure resistance (mm) 1000000 Diameter (Φmm) 22 Mass (g) 36 Luminous hour (hours) 500 Overall Length (mm) 80 Color Bluefrom S$26.99Min. 6 days