Waders / Rainwear
- HUMMER HUMMER marine parkaHUMMER brand fishery cape. Excellent comfort with the adoption of a large slide fastener. Double sleeve specifications. Perfect for fisheries sites such as fisheriesThickness (mm) 0.4 Material (lining) 100% polyester water-repellent Standard Mass (g) 840 (L size) Material (dress material) Cold resistant PVCfrom S$139.90Min. 5 days
- HUMMER HUMMER salopetteHUMMER brand fishery cape. Excellent comfort with the adoption of a large slide fastener. Double sleeve specifications. Perfect for fisheries sites such as fisheriesThickness (mm) 0.4 Material (lining) 100% polyester water-repellent Standard Mass (g) 840 (L size) Material (dress material) Cold resistant PVC Color Dark grayfrom S$129.90Min. 5 days
- Kawashima Shoji Raglite salopette rubber on both sidesIt is a next-generation combination feather using PU (urethane). Compared to conventional vinyl chloride, it has improved weight, rubbing, cold resistance, and oil resistance. Because it is lightweight, it is easy to move and reduces fatigue. Waterproof specifications for welder sewing. Complete ... Read Morefrom S$189.90Min. 7 days
- GREEN CROSS Diving weights & beltsIt is hard to fall off, durable, easy to operate and convenient. A weight belt for scuba, diving and diving. * When wearing a wet suit or using an aluminum tank, the standard weight is 1/10 of your own weight.from S$23.99Min. 2 days
- Kawashima Shoji Rain wear chest pantsWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Bluefrom S$159.90Min. 7 days
- Kawashima Shoji Rain wear chest pants front openingWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for a pair of wings are outstanding. A zipper and ... Read MoreColor Whitefrom S$199.90Min. 7 days
- Kawashima Shoji Rainwear with jumper tapeWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Bluefrom S$199.90Min. 7 days
- Daido(Daido Sekiyu) Fishery body length 5S / JNeoprene sponge rubber 5mm (shark x jersey) is used as the material, and it drains well and has excellent heat retention. Ideal for winter work and fishery work. Comes with a rounded rubber bottom, hips, and knee pads. Winter work, fishery workColor Black Shoe Sole Radial bottomfrom S$559.90Min. 13 days
- Kawashima Shoji Rug light + overalls rubber on both sides + blackIt is a next-generation combination feather using PU (urethane). In addition to the previous blue and yellow, "black" is now available. Compared to conventional vinyl chloride, it has improved weight, rubbing, cold resistance, and oil resistance. Because it is lightweight, it is easy to... Read MoreColor Blackfrom S$189.90Min. 8 days
- Daido(Daido Sekiyu) Blizzard Socks 2.5J / J AdvanceExcellent heat retention using neoprene sponge rubber 2.5 mm. Ideal for room wear in frozen or cold regions, and for middle wear such as boots and socks. Medium crack type. Forests, fishing, snowy areasColor Gray Type Pre-emptionfrom S$94.99Min. 15 days
- Kawashima Shoji Rain wear + chest pantsWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read Morefrom S$159.90Min. 7 days
- Kawashima Shoji Rain wear chest pants front openingWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Bluefrom S$199.90Min. 7 days
- Kawashima Shoji Tough blue chest pantsWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN The fabric thickness is 0.6mm (only for trousers with chest), which is 1.5 times thicker than normal feathers, so it is very "tough". Naturally, it is "heavy", but I am co... Read MoreColor Bluefrom S$199.90Min. 7 days
- Kawashima Shoji Tough blue jumperWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN The fabric thickness is 0.6mm (only for trousers with chest), which is 1.5 times thicker than normal wing, so it is very "tough". Naturally, it is "heavy", but I am confid... Read MoreColor Bluefrom S$199.90Min. 7 days
- Kawashima Shoji Rain wear pantsWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Bluefrom S$99.90Min. 7 days
- Kawashima Shoji Rainwear jumperWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Blue
- Kawashima Shoji Rainwear with jumper tapeWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for a pair of wings are outstanding. By covering t... Read MoreColor White
- Kawashima Shoji Rain wear + jumperWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read Morefrom S$179.90Min. 7 days
- Kawashima Shoji Rag light hoodieIt is a next-generation combination feather using PU (urethane). Compared to conventional vinyl chloride, it has improved weight, rubbing, cold resistance, and oil resistance. Because it is lightweight, it is easy to move and reduces fatigue. Waterproof specifications for welder sewing. Complete ... Read Morefrom S$239.90Min. 7 days
- Daido(Daido Sekiyu) Wet body length 4J / J tip roundNeoprene sponge rubber 4mm (double-sided jersey) is used for the material, and it has excellent heat retention. Felt bottom specifications make it ideal for mountain stream fishing. The shoulder belt uses acrylic cloth. Rounded tip specifications. Winter work, fishery work, mountain stream fishingColor Black Shoe Sole Felt bottomfrom S$569.90Min. 13 days
- Kawashima Shoji Rag light jumperIt is a next-generation combination feather using PU (urethane). Compared to conventional vinyl chloride, it has improved weight, rubbing, cold resistance, and oil resistance. Because it is lightweight, it is easy to move and reduces fatigue. Waterproof specifications for welder sewing. Complete ... Read Morefrom S$239.90Min. 7 days
- Daido(Daido Sekiyu) Spats 3J / JNeoprene sponge rubber 3.0mm (double-sided jersey material) is used. It is fixed with fasteners and straps and fits snugly below the knee for excellent heat retention. Forests, fishing, snowy areasColor Navy blackfrom S$109.90Min. 15 days
- Daido(Daido Sekiyu) NS Neoprene Wedder 4S / J Point MaruA wedder with excellent heat retention using neoprene sponge rubber 4mm (shark x jersey). The non-slip bottom safety design prevents slipping, making it ideal for fishing on low shores. Winter work, fishery work, shore fishingColor Black Shoe Sole Spike bottomfrom S$479.90Min. 13 days
- Kawashima Shoji Rug light + hoodie + blackIt is a next-generation combination feather using PU (urethane). In addition to the previous blue and yellow, "black" is now available. Compared to conventional vinyl chloride, it has improved weight, rubbing, cold resistance, and oil resistance. Because it is lightweight, it is easy to... Read MoreColor Blackfrom S$239.90Min. 8 days
- Kawashima Shoji Rain wear chest pantsWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Whitefrom S$179.90Min. 7 days
- Aiwa Sangyo Ultra-light boots Caruppe (with cover)It is an ultra-lightweight boots made of EVA. It weighs 360g per leg (26cm without cover). It is inferior in strength to rubber boots, but it feels like you are not wearing it. It makes it easier to work on land on board. Synthetic rubber has a non-slip synthetic rubber on the sole to improve gri... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$79.99Min. 8 days
- NIPPON LSA (Nihon Kyumei Kigu) Immersion suit + for large vesselsWaist Size (cm) 115 Body Height (cm) 185 Buoyancy (kg) Have Performance Insulation: Insulation type Type Approval No. No. 4722from S$1,299.00Min. 33 days
- Daido(Daido Sekiyu) Blizzard socks 2.5J / JExcellent heat retention using neoprene sponge rubber 2.5 mm. Ideal for room wear in frozen or cold regions, and for middle wear such as boots and socks. Rounded tip type. Forests, fishing, snowy areasColor Gray Type Tip circlefrom S$94.99Min. 15 days
- Daido(Daido Sekiyu) Fishing tights 3J / JStandard type with excellent heat retention using high-grade neoprene sponge rubber. With front zipper and ankle zipper. Mountain stream fishingColor Blackfrom S$229.90Min. 15 days
- Daido(Daido Sekiyu) NS Neoprene Wedder 4J / J Point MaruA wedder with excellent heat retention using neoprene sponge rubber 4m / m (double-sided jersey). The same material is used for the shoulder belt, and the front part is magically stopped. It is a safety design with a non-slip bottom to prevent slipping. Winter work, fishery work, shore fishingColor Black Shoe Sole Spike bottomfrom S$539.90Min. 13 days
- Daido(Daido Sekiyu) Long Spats 3J / JNeoprene sponge rubber 3.5mm (double-sided jersey material) is used. It has excellent heat retention and has a three-dimensional structure that fits perfectly. The knee pad and protector below the knee protect the area from the knee to the shin. Forests, fishing, snowy areasColor Navy x gray, navy x blackfrom S$199.90Min. 15 days
- Aiwa Sangyo Caruppe Ultralight Rubber BootsIt is an ultra-lightweight boots made of EVA. It weighs 360g per leg (26cm without cover). It is inferior in strength to rubber boots, but it feels like you are not wearing it. It makes it easier to work on land on board. Synthetic rubber has a non-slip synthetic rubber on the sole to improve gri... Read Morefrom S$69.99Min. 8 days
- Aiwa Sangyo Fisheries Cape Neo Cool Airy Easy Chest TrousersIt is a pair of trousers for marine products that does not have a shoulder band and is used to prevent stiff shoulders. It was developed to reduce the discomfort caused by slipping off the conventional shoulder belt and the stiff shoulders that come from the shoulder band. A special resin pad is ... Read MoreFabric Thickness (mm) 0.4 or more RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 8 days
- Daido(Daido Sekiyu) Operon Line Tights 3OP / JA high-class operon jersey is used, and a large color line is on the side. Excellent fit due to the three-dimensional shape. In addition, the ankle has a zipper strap to prevent slippage. Mountain stream fishingColor Charcoal gray x (silver x blue line)from S$389.90Min. 15 days
- Daido(Daido Sekiyu) HP Fishing Tights 3J / JFishing tights for activists. Excellent fit and fit. Comes with a compression pad to protect the knee from impact. Mountain stream fishingColor Gray x black linefrom S$289.90Min. 15 days
- Daido(Daido Sekiyu) V line tights 30P / JUses a high-class Oberon jersey. The three-dimensional design and high back cut are gentle on the body from the ankle to the waist, and the fit is excellent. In addition to the yellow V cut, a simple finish without a logo mark. The ankle has a zipper strap to prevent slippage. Mountain stream fis... Read MoreColor Dark gray x yellow linefrom S$399.90Min. 15 days
- Daido(Daido Sekiyu) S type body length 4J / J tip roundA neoprene sponge rubber 4mm (double-sided jersey) is used for the material, and it is a wader with excellent heat retention. Felt bottom specifications make it ideal for mountain stream fishing. The shoulder belt uses the same material as the body. Rounded tip specifications. Winter work, fisher... Read MoreColor Black Shoe Sole Felt bottomfrom S$539.90Min. 13 days
- Kawashima Shoji Diamond Condor + Underwater TrunkHip boots made of vinyl chloride (PVC) fabric, which is familiar with rainwear. Fisheries work, leisure, civil engineering work, etc. * If water leaks, stop using the product immediately.Color Bluefrom S$229.90Min. 17 days
- Kawashima Shoji Rainwear jumperWaterproof specifications for welder sewing Domestic materials and domestic sewing complete MADE IN JAPAN Designed for ease of wearing Highly polymerized vinyl chloride is used, and it has excellent cold and oil resistance. The functions required for Aiba are outstanding For fisheries, fishing, c... Read MoreColor Whitefrom S$179.90Min. 7 days
- Daido(Daido Sekiyu) S type body length 4S / J tip roundA wedder with excellent heat retention using neoprene sponge rubber 4 mm (shark x jersey) as the material. Felt bottom specifications make it ideal for mountain stream fishing. Rounded tip specifications. Winter work, fishery work, mountain stream fishingColor Black Shoe Sole Felt bottomfrom S$479.90Min. 13 days