Boat Supplies
Other Related Pages
- BMO Japan Oil changer pipeA pipe for oil changers. The main pipe attached to the suction port of the main body. We have prepared a 7mm pipe, a 6mm pipe, and a 4mm pipe for suction that can be inserted into the oil level gauge hole of the engine. The oil changer comes with a main pipe, a 7mm pipe and a 6mm pipe. Please use... Read More
- BMO Japan GoritaIdeal for carrying reserve fuel. Since it is a plastic tank, there is no need to worry about rust, and it is light and easy to carry. The attached nozzle has a curved tip to make it easier to pour fuel. * Although it is a UN standard certified product, refueling may be refused at stands that proh... Read MoreDimension (mm) 265×250×135 Opening Diameter (mm) 40 Capacity (L) 5 Specification Fire Service Law: Conformity Material HDPE high density polyethylene
- BMO Japan Motor flasherA motor flasher for outboard motors that allows you to easily wash the inside of the outboard motor with water. Connect this product to a water hose and wash the inside of the outboard motor with water. * When using this product, it is necessary to sandwich the cooling water intake of the outboar... Read MoreOutlet [Hose] 14mm Length (mm) 230 Diameter (Φmm) 90
- BMO Japan Tank fittingA fitting that corresponds to the socket of a fuel tank with a screw standard of 1/4 ″ NTP. Please choose the fitting that suits various outboard motor manufacturers and outboard motor sizes. * Be sure to use oil-resistant sealing tape for the fitting mounting part.Thread Standard 1/4"(NPT)from S$14.99Min. 2 days
- Achilles Inflatable boat repair kit Repair kit BA set of materials required for boat repair, such as rubber cloth, adhesive, and sandpaper. For repairing rubber boats. * Please check the color of the boat.from S$28.99Min. 2 days
- BMO Japan Oil-water separator full set (clear type)The enemy of the engine !! A new high-performance oil-water separator that removes water!Dimensions, Diameter x Height H (Φmm x mm) 95×245 Thread Diameter (mm) [Aluminum head] 25.4 Thread Pitch [Head (UNF)] 1 "-14
- BMO Japan Outboard motor cover for SUZUKIDedicated design that fits perfectly with SUZUKI outboard motors! Dedicated design that matches the head size and shape of each model, so you can use it with confidence. Black color that fits in outboard motors! Moquette lining that does not damage the head. The lining is a soft pile textured moq... Read MoreCompatible Manufacturer [Outboard motor] Suzuki
- BMO Japan Refueling cap with suction portStainless steel refueling cap with 1/4 ”NPT socket. You can use it by attaching the tank side fitting of each outboard motor manufacturer to the suction port.Thread Standard 1/4"NPT Nozzle Length (mm) 270from S$58.99Min. 2 days
- INTEX Explorer 200SETTwo safe air chambers are designed. It is the perfect size for a two-seater, an adult and two children. All with rope for gripping at the tip of the boat, with patch for repair For cleaning the watersideNumber of Personnel 2 Dimensions, Width W x Depth D x Height H (mm) About 1850 × 940 × 410 Mass (g) About 1900from S$63.99Min. 4 days
- BMO Japan Outboard motor cover (head cover type)It protects the engine from wind, rain, spray, snow damage, dust, etc. that affect the durability of the engine. The soft moquette lining gently protects the engine head. It is safe for long-term storage because it uses a durable sheet for marine that has been UV-processed and highly water-repell... Read More
- Achilles Powerful air pump (electric pump)12V electric pump for rubber boat Filling rubber boats and air pools. * Beach balls with small inlets are not suitable. * It is necessary to pressurize with a pump to finish.Continuous Operating Time (minutes) Up to 30 Voltage DC12 Current Consumption (A) 6.7 (up to 7.1) Maximum Pressure (MPa) 40
- BMO Japan Oil changer ORA must-have for moored boats! Easy oil change without polluting the sea! Lightweight and compact, amazing suction power! It is an oil changer that can be used anywhere because it is a manual type that does not require a power supply. By pumping, the inside of the tank becomes a strong vacuum stat... Read More
- Achilles Ship bottom cover (for low boat)Rubber boat protective cover made of durable vinylon material For rubber boat work in vulnerable places. Please check the applicable model.Material Made of vinylon canvasfrom S$399.90Min. 7 days
- BMO Japan Replacement filter (oil-water separator)This product is a replacement filter for oil-water separators. Comes with an O-ring for the float. * This product is a replacement filter and float ring only.from S$29.99Min. 2 days
- BMO Japan Yamaha Outboard Motor Adapter C14519An attachment compatible with Yamaha outboard motors.Applicable hose 3/8" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$14.99Min. 2 days
- BMO Japan Hose (outboard motor side) fitting C14536-1It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 5/16" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 2 days
- BMO Japan Hose (tank side) fitting C14535A hose-side attachment compatible with Suzuki outboard motors with 75 horsepower or more and Tohatsu 4-stroke outboard motors.Applicable hose 5/16"
- Achilles Rubber boat cap PHN plug capAn air inlet plug exclusively for Achilles rubber boats. Spare parts for inflatable raft * Please check the applicable model. (Achilles boat: for rubber boats. PVC is not compatible)Included Accessories O-ring
- BMO Japan Hose (tank side) fitting C14504A hose-side attachment that supports up to 75 horsepower for Suzuki outboard motors. * Be sure to use oil-resistant sealing tape for the fitting mounting part.Applicable hose 5/16" Compatible Manufacturer [Outboard motor] Suzuki-75ps
- BMO Japan 6 gallon (22L) fuel tank ARB6G / C14540A gasoline fuel tank that can be used on small boats. You can use it with confidence because we have obtained design approval after conducting a 30-second fire resistance test and an airtightness test in which pressure is applied to check for leaks from the tank. * Be sure to use oil-resistant se... Read MoreTank Capacity (L) 22.7 Dimensions (Length L x Width W x Height H) (mm) 590×300×235 tank capacity 6 gallonsfrom S$119.90Min. 8 days
- BMO Japan Cap with gauge for 3 gallons / 6 gallons C14542A gauged cap for both 3 and 6 gallon tanks. * 3 Not included with the gallon tank. * 6 Included with the gallon tank.Suitable for C14540、C14541、ARB3G、ARB6Gfrom S$34.99Min. 8 days
- BMO Japan Hose (outboard motor side) fitting C14536It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 3/8" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 2 days
- BMO Japan Stainless steel tank BM-20* There is some dent-like distortion on the surface of the stainless steel tank, but this is not a product defect due to the distortion that occurs during product processing. There is no problem due to the nature of the product.Wall Thickness (mm) 0.8 Dimensions (Length L x Width W x Height H) (mm) 360×255×320 Capacity (L) 20from S$289.90Min. 2 days
- BMO Japan Hose (outboard motor side) fitting C14536-2It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 1/4" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 8 days
- BMO Japan 3 gallon (11L) fuel tank ARB3G / C14541A gasoline fuel tank that can be used on small boats. You can use it with confidence because we have obtained design approval after conducting a 30-second fire resistance test and an airtightness test in which pressure is applied to check for leaks from the tank. * Be sure to use oil-resistant se... Read MoreTank Capacity (L) 11.3 tank capacity 3 gallons Dimensions (Length L x Width W x Height H) (mm) 360×270×235from S$94.99Min. 8 days
- BMO Japan Hose (outboard motor side) fitting C14506It is an attachment on the outboard motor side that is compatible with Honda and Nissan outboard motors.Applicable hose 3/8" Compatible Manufacturer [Outboard motor] Honda, Nissanfrom S$14.99Min. 8 days
- BMO Japan Stainless tank +3LIdeal for transporting fuel for generators, lawnmowers, personal watercraft, boats, etc. Made of stainless steel, it does not rust easily and is safe for fuel storage. Comes with a nozzle with a filter to prevent dust and foreign matter from entering. It is a UN-acquired Fire Service Act complian... Read MoreCapacity (L) 3 Mass (kg) 1.1 Dimensions (Length L x Width W x Height H) (mm) 300×170×120 Wall Thickness (mm) 0.7from S$159.90Min. 9 days
- BMO Japan Spare parts for stainless steel tanks* O-ring is not attached to the fuel filler cap.Suitable Products BM-20、BM-20Ffrom S$8.89Min. 9 days
- BMO Japan Stainless steel tank vertical type +10LIdeal for transporting fuel for generators, lawnmowers, personal watercraft, boats, etc. Made of stainless steel, it does not rust easily and is safe for fuel storage. Comes with a nozzle with a filter to prevent dust and foreign matter from entering. There are 3 handles so that two people can ea... Read MoreCapacity (L) 10 Wall Thickness (mm) 0.8 Mass (kg) 2.8 Dimensions (Length L x Width W x Height H) (mm) 360×255×200from S$229.90Min. 9 days
- BMO Japan Nozzle Attachment for Poly Fuel Tank For 3 Gallon / 6 Gallon (147mm)Nozzle attachment for both 3 and 6 gallonsThread Standard 1/4”NPT Nozzle Length (mm) 147 Type For both 3 and 6 gallons Material HDPEfrom S$22.99Min. 9 days
- Achilles Powerboat bottom cover FKDLFRubber boat protective cover made of durable vinylon material For rubber boat work in vulnerable places. * Please check the applicable model (only for LF series)Suitable Model LF-297RU、LF-297WB、LF-297IBfrom S$679.90Min. 7 days
- BMO Japan Outboard motor cover (full cover type)"Protect the engine from wind, rain, spray, snow damage, dust, etc. that affect the durability of the engine! * The engine size is a guide. Please be sure to purchase the engine after actually measuring it.from S$77.99Min. 8 days
- BMO Japan Oil / water separator head tightening kitThis is an optional kit that makes it possible to easily and firmly tighten the aluminum head of the oil-water separator and the clear ball.Dimension (mm) 145×135×45 Mass (g) 190from S$25.99Min. 9 days
- BMO Japan Engine carry backAn engine carry bag that is useful for storing and carrying your important engine on your boat. The adjustable shoulder belt is designed not to damage the engine shaft or cowl. It is designed so that you can grab the engine handle by opening the zipper, and you can carry it by hand. Uses polyeste... Read MoreSuitable for (Estimated) Engine weight up to 30kg Material Polyester Thickness [Fabric] 340gs / m 2from S$199.90Min. 9 days
- BMO Japan Nozzle attachment for poly fuel tank 12 gallons (270 mm)Nozzle attachment for 12 gallonsThread Standard 1/4”NPT Nozzle Length (mm) 270 Type For 12 gallons Material HDPEfrom S$26.99Min. 9 days
- BMO Japan Tires & beltsA set of tires and belts exclusively for 12 gallons.Suitable for 50A0039 / 50A0042 only Diameter (Φmm) [Tire] 38from S$38.99Min. 9 days
- BMO Japan Yamaha tank side fitting C14720It's a tank fitting. Compatible with connectors for YAMAHA outboard motors. * Be sure to use oil-resistant sealing tape for the fitting mounting part.Suitable Screw NPT1/4" (tank socket) Suitable for [Outboard motor] YAMAHAfrom S$14.99Min. 9 days
- VERSOS Fishing Airboat Floating Vest Set of 2An airboat with a maximum capacity of 3 people and 2 floating vests are included as a set. A paddle and air pump are also included, so you can use it as soon as you purchase it. You can enjoy fishing by getting close to the fish that you could only aim from the land until now. Engine mounting par... Read MoreThickness (mm) 0.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 1200×2300×300 Number of Personnel 3 people Mass (kg) 9 Dimensions, Width W x Depth D x Height H (mm) Inboard: 600×1800×300 Material laminatePVCfrom S$589.90Min. 8 days
- BMO Japan Outboard motor cover for SUZUKI (S15A-S)Specially designed to fit SUZUKI outboards perfectly! Specially designed to match the head size and shape of each model, so you can use it with confidence. Black color that fits well with outboard motors! Moquette lining that does not damage the head. The lining is moquette fabric with a soft pil... Read MoreSuitable Model DF100C/DF115B/DF115BG/DF140B/DF140BG Suitable for [Outboard motor] Suzukifrom S$109.90Min. 9 days