Fuel Tanks
Other Related Pages
- BMO Japan GoritaIdeal for carrying reserve fuel. Since it is a plastic tank, there is no need to worry about rust, and it is light and easy to carry. The attached nozzle has a curved tip to make it easier to pour fuel. * Although it is a UN standard certified product, refueling may be refused at stands that proh... Read MoreDimension (mm) 265×250×135 Opening Diameter (mm) 40 Capacity (L) 5 Specification Fire Service Law: Conformity Material HDPE high density polyethylene
- BMO Japan Tank fittingA fitting that corresponds to the socket of a fuel tank with a screw standard of 1/4 ″ NTP. Please choose the fitting that suits various outboard motor manufacturers and outboard motor sizes. * Be sure to use oil-resistant sealing tape for the fitting mounting part.Thread Standard 1/4"(NPT)from S$14.99Min. 2 days
- BMO Japan Refueling cap with suction portStainless steel refueling cap with 1/4 ”NPT socket. You can use it by attaching the tank side fitting of each outboard motor manufacturer to the suction port.Thread Standard 1/4"NPT Nozzle Length (mm) 270from S$58.99Min. 2 days
- BMO Japan Hose (outboard motor side) fitting C14536-1It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 5/16" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 2 days
- BMO Japan Hose (tank side) fitting C14535A hose-side attachment compatible with Suzuki outboard motors with 75 horsepower or more and Tohatsu 4-stroke outboard motors.Applicable hose 5/16"
- BMO Japan Hose (tank side) fitting C14504A hose-side attachment that supports up to 75 horsepower for Suzuki outboard motors. * Be sure to use oil-resistant sealing tape for the fitting mounting part.Applicable hose 5/16" Compatible Manufacturer [Outboard motor] Suzuki-75ps
- BMO Japan 6 gallon (22L) fuel tank ARB6G / C14540A gasoline fuel tank that can be used on small boats. You can use it with confidence because we have obtained design approval after conducting a 30-second fire resistance test and an airtightness test in which pressure is applied to check for leaks from the tank. * Be sure to use oil-resistant se... Read MoreTank Capacity (L) 22.7 Dimensions (Length L x Width W x Height H) (mm) 590×300×235 tank capacity 6 gallonsfrom S$119.90Min. 8 days
- BMO Japan Cap with gauge for 3 gallons / 6 gallons C14542A gauged cap for both 3 and 6 gallon tanks. * 3 Not included with the gallon tank. * 6 Included with the gallon tank.Suitable for C14540、C14541、ARB3G、ARB6Gfrom S$34.99Min. 8 days
- BMO Japan Hose (outboard motor side) fitting C14536It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 3/8" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 2 days
- BMO Japan Stainless steel tank BM-20* There is some dent-like distortion on the surface of the stainless steel tank, but this is not a product defect due to the distortion that occurs during product processing. There is no problem due to the nature of the product.Wall Thickness (mm) 0.8 Dimensions (Length L x Width W x Height H) (mm) 360×255×320 Capacity (L) 20from S$299.90Min. 2 days
- BMO Japan Hose (outboard motor side) fitting C14536-2It is an attachment on the outboard motor side that is compatible with Yamaha outboard motors.Applicable hose 1/4" Compatible Manufacturer [Outboard motor] YAMAHAfrom S$18.99Min. 8 days
- BMO Japan 3 gallon (11L) fuel tank ARB3G / C14541A gasoline fuel tank that can be used on small boats. You can use it with confidence because we have obtained design approval after conducting a 30-second fire resistance test and an airtightness test in which pressure is applied to check for leaks from the tank. * Be sure to use oil-resistant se... Read MoreTank Capacity (L) 11.3 tank capacity 3 gallons Dimensions (Length L x Width W x Height H) (mm) 360×270×235from S$94.99Min. 8 days
- BMO Japan Hose (outboard motor side) fitting C14506It is an attachment on the outboard motor side that is compatible with Honda and Nissan outboard motors.Applicable hose 3/8" Compatible Manufacturer [Outboard motor] Honda, Nissanfrom S$14.99Min. 8 days
- BMO Japan Stainless tank +3LIdeal for transporting fuel for generators, lawnmowers, personal watercraft, boats, etc. Made of stainless steel, it does not rust easily and is safe for fuel storage. Comes with a nozzle with a filter to prevent dust and foreign matter from entering. It is a UN-acquired Fire Service Act complian... Read MoreCapacity (L) 3 Mass (kg) 1.1 Dimensions (Length L x Width W x Height H) (mm) 300×170×120 Wall Thickness (mm) 0.7from S$159.90Min. 9 days
- BMO Japan Spare parts for stainless steel tanks* O-ring is not attached to the fuel filler cap.Suitable Products BM-20、BM-20Ffrom S$8.89Min. 9 days
- BMO Japan Stainless steel tank vertical type +10LIdeal for transporting fuel for generators, lawnmowers, personal watercraft, boats, etc. Made of stainless steel, it does not rust easily and is safe for fuel storage. Comes with a nozzle with a filter to prevent dust and foreign matter from entering. There are 3 handles so that two people can ea... Read MoreCapacity (L) 10 Wall Thickness (mm) 0.8 Mass (kg) 2.8 Dimensions (Length L x Width W x Height H) (mm) 360×255×200from S$229.90Min. 9 days
- BMO Japan Nozzle Attachment for Poly Fuel Tank For 3 Gallon / 6 Gallon (147mm)Nozzle attachment for both 3 and 6 gallonsThread Standard 1/4”NPT Nozzle Length (mm) 147 Type For both 3 and 6 gallons Material HDPEfrom S$22.99Min. 9 days
- BMO Japan Oil / water separator head tightening kitThis is an optional kit that makes it possible to easily and firmly tighten the aluminum head of the oil-water separator and the clear ball.Dimension (mm) 145×135×45 Mass (g) 190from S$25.99Min. 9 days
- BMO Japan Nozzle attachment for poly fuel tank 12 gallons (270 mm)Nozzle attachment for 12 gallonsThread Standard 1/4”NPT Nozzle Length (mm) 270 Type For 12 gallons Material HDPEfrom S$26.99Min. 9 days
- BMO Japan Tires & beltsA set of tires and belts exclusively for 12 gallons.Suitable for 50A0039 / 50A0042 only Diameter (Φmm) [Tire] 38from S$38.99Min. 9 days
- BMO Japan Cap C14643 with gauge for 12 gallonsA cap with a gauge exclusively for 12 gallon tanks.Suitable for 50A0039、50A0042from S$39.99Min. 9 days
- BMO Japan Refueling cap with suction port 147 mmStainless steel tank Vertical 10 liter dedicated optional stainless steel refueling cap. It has a 1/4 ”NPT socket and can be used by attaching the tank side fitting of each outboard motor manufacturer to the suction port. * This product is an optional part exclusively for the manufacturer (BMO) s... Read MoreThread Standard 1/4"NPT Nozzle Length (mm) 147from S$53.99Min. 9 days
- BMO Japan Nozzle attachment C14543L for 12 gallonsDedicated nozzle attachment for 3 gallon, 6 gallon, and 12 gallon tanks. Please use it as a replacement.Discontinued
- BMO Japan Nozzle attachment C14543 for 3 gallon / 6 gallonA dedicated nozzle attachment for both 3 and 6 gallon tanks. It is attached to the tank, but please use it as a replacement.Suitable for C14540、C14541、ARB3G、ARB6GDiscontinued
- BMO Japan Oil cap with suction portRefueling cap for 1/4 ”NPT socket. You will be able to use the tank fittings of various outboard motor manufacturers by attaching them to the fuel filler port.Suitable Products BM-20、BM-20FDiscontinued
- BMO Japan Gorita (5L plastic tank)Ideal for transporting fuel for generators, lawn mowers, personal watercraft, etc.! Since it does not rust easily, it is safe for long-term storage of fuel. * Although it is a UN standard certified product, refueling may be refused at stands that prohibit the replenishment of gasoline to the plas... Read MoreDimension (mm) 265×250×135 Opening Diameter (Φmm) 40 Capacity (L) 5 Material HDPE high density polyethyleneDiscontinued