Boat Oil
- BMO Japan Oil changer pipeA pipe for oil changers. The main pipe attached to the suction port of the main body. We have prepared a 7mm pipe, a 6mm pipe, and a 4mm pipe for suction that can be inserted into the oil level gauge hole of the engine. The oil changer comes with a main pipe, a 7mm pipe and a 6mm pipe. Please use... Read More
- BMO Japan Oil-water separator full set (clear type)The enemy of the engine !! A new high-performance oil-water separator that removes water!Dimensions, Diameter x Height H (Φmm x mm) 95×245 Thread Diameter (mm) [Aluminum head] 25.4 Thread Pitch [Head (UNF)] 1 "-14
- BMO Japan Oil changer ORA must-have for moored boats! Easy oil change without polluting the sea! Lightweight and compact, amazing suction power! It is an oil changer that can be used anywhere because it is a manual type that does not require a power supply. By pumping, the inside of the tank becomes a strong vacuum stat... Read More
- BMO Japan Replacement filter (oil-water separator)This product is a replacement filter for oil-water separators. Comes with an O-ring for the float. * This product is a replacement filter and float ring only.from S$29.99Min. 2 days
- BMO Japan Oil / water separator filter setThe enemy of the engine !! A new high-performance oil-water separator that removes water! * Aluminum head is not included.Height (mm) 195Discontinued