Rubber Boats
- INTEX Explorer 200SETTwo safe air chambers are designed. It is the perfect size for a two-seater, an adult and two children. All with rope for gripping at the tip of the boat, with patch for repair For cleaning the watersideNumber of Personnel 2 Dimensions, Width W x Depth D x Height H (mm) About 1850 × 940 × 410 Mass (g) About 1900from S$63.99Min. 4 days
- VERSOS Fishing Airboat Floating Vest Set of 2An airboat with a maximum capacity of 3 people and 2 floating vests are included as a set. A paddle and air pump are also included, so you can use it as soon as you purchase it. You can enjoy fishing by getting close to the fish that you could only aim from the land until now. Engine mounting par... Read MoreThickness (mm) 0.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 1200×2300×300 Number of Personnel 3 people Mass (kg) 9 Dimensions, Width W x Depth D x Height H (mm) Inboard: 600×1800×300 Material laminatePVCfrom S$589.90Min. 8 days
- INTEX Explorer 300SETTwo safe air chambers are designed. It is the perfect size for a three-seater with an adult and two children. All with rope for gripping at the tip of the boat, pump, with repair patch For cleaning the watersideNumber of Personnel 3 Mass (g) About 4100Discontinued