Ship Mooring
Other Related Pages
- Intercom Marine Air fender twin eyeIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read More
- BMO Japan Boat hook telescopicA boat hook with an adjustable length of about 1.2 to 2 m. Since it is compact at about 1.2 m when stored, the storage space can be small. The shaft part is made of aluminum. The grip and hook are made of high-strength plastic.Material Aluminum / Plastic Pipe Diameter (Φmm) 25/30
- Matsuura Industry Nylon cross rope for winches (8 strokes)The strongest nylon cloth (8 strokes) rope made of general fiber material. It is shock resistant, flexible, easy to handle, and has excellent wear resistance. Since it is a cross-knitted rope, it is difficult to kink and it is easy to handle because there is no untwisting. An 8-strand cloth is a ... Read MoreColor Light gray
- Mizumoto Machine Mfg. Stainless Steel Boat HookMade of stainless steel, it does not rust easily and has excellent durability. Attach it to a stick and use it as a tool to pull the boatMaterial Stainless steel (SUS304) Finish Barrel polishing
- Intercom Marine Double braid polyester black line ropeA double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin. It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability. It... Read MoreColor Black
- Mizumoto Machine Mfg. Stainless steel cleat row flat typeIt has the original luster of stainless steel and has a luxurious feel. Attached to a boat for mooringMaterial / Finish Stainless steel (SUS304) / buffing
- No Brand SandletMade in Japan, white, with good quality river sand inside, it is hard to bounce on the quay Connect the rope to the main body and throw it from the ship to the quay to pass the connecting rope. * Sand will leak from the inside when it is exhausted.
- Top Water Boats Boat hook TelescopicIt is a telescopic boat hook. It is lightweight, very easy to use, and well made. The length extends up to 2 meters. By further narrowing the gap at the connection part, it prevents blurring when extended to the maximum and water intrusion from the connection part, improving durability.Material Aluminum, ABS resin
- Intercom Marine Fender ropeA rope for fenders made from a high-strength and highly durable double-blade polyester rope. This product has eye processing (eye size is about 60 mm) on one end, so it can be easily attached without tying it to various fenders. Available in white and navy.Rope Diameter (Φmm) 10
- BMO Japan Sea anchor"You can reduce the speed at which the ship flows in strong winds. By inserting the sea anchor from the bow direction, you can raise the bow in the wind and reduce the speed at which the ship flows. The fabric is durable and thick PVC ripstop. The fabric is used. "* The size of the comp... Read More
- Iwasaki Seisakusho Rubber lets for Ships (Rubber) SandletsIt is a rubber sandlet. It is compact, easy to throw, and made of rubber, so it has a moderate weight and is not easily damaged.Material Rubber
- BMO Japan Stainless steel cleatIt is a high-class stainless steel cleat. Excellent strength due to stainless steel! Please use for cleat replacement and expansion. * Mounting screws are not included.Material Stainless steelfrom S$29.99Min. 2 days
- Mizumoto Machine Mfg. Stainless steel cleatIt has the original luster of stainless steel and has a luxurious feel. Attached to a boat for mooringMaterial Stainless steel (SUS304) Finish Buffing
- Top Water Boats Danforth AnchorDanforce type anchors are the most common and highly anchoring anchors for pleasure boats. It is an almighty anchor for sand, gravel, mud, etc. because the area of the claws (blades) is large and it digs into the unevenness of the seabed and sandy areas for anchoring. This anchor has an optimum a... Read More
- Intercom Marine Double braid polyester color ropeA double braided rope made of 16-strand braided rope using a multifilament high-strength polyester material with a special double structure of inner core and outer skin. It efficiently draws out the strength of the fiber and finishes it as a double blade rope with high strength and durability. It... Read Morefrom S$28.99Min. 2 days
- Taisei Sangyo Rubber letMade in Japan, weight for rope tip when mooring and berthing of ship Connect the rope to the main body and throw it to the quay side from the ship to pass the connecting rope.from S$34.99Min. 2 days
- Matsuura Industry Nylon rope for winches (3 strokes)The strongest nylon rope (3 strokes) in general fiber materials. It is shock resistant, flexible, easy to handle, and has excellent wear resistance. The thickness is 8, 9, 10, 12, 16 mmΦ. There are 50/100/200m rolls for each size. With eye processing on both ends. (Satsuma knitting process) As a ... Read MoreColor Light gray
- Intercom Marine Air fender with twin eye coverIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read MoreType (Cover) Standard
- BMO Japan Air fenderIt is an air fender made of PVC. Ideal for small and medium-sized boats. It absorbs shocks flexibly and protects the boat safely.from S$29.99Min. 2 days
- BMO Japan Main rope for sea anchorThis is the main rope that comes with the Sea Anka.from S$14.99Min. 2 days
- IKURA SEIKI Cross ropeIt is 12 strokes. Both ends have been processed. (With protective tube) For cable entryfrom S$299.90Min. 2 days
- Intercom Marine Air fender twin eye with premium coverIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read MoreType (Cover) Premium Color (Body) White
- Intercom Marine Air fender drop eye (tears)It is a round type (tear type) conical fender made by Intercom, and the color is a two-tone color of navy and white. It is heavy-duty, thick, and boasts high strength, so please use it for the bow flare part of the boat.Hole Diameter (Φmm) 20from S$67.99Min. 8 days
- Intercom Marine Premium twin eye air fenderIt is a fender that is mainly produced and sold for Europe and the United States, and the product is packed with many years of experience and achievements. It is a low-priced, high-quality recommended product that has been highly evaluated by customers. This twin-eye type air fender has rope moun... Read MoreHole Diameter (Φmm) 20 Suitable Size 25ft~35ft Color (Body) White / navyfrom S$79.99Min. 8 days
- BMO Japan No punk fenderThe ultimate no-punk fender that protects the boat from severe impact. Ideal for large boats and commercial boats.
- Mizumoto Machine Mfg. Stainless steel sumul 255mm in heightMade of stainless steel, it does not rust easily and has excellent durability. When using a ship or yacht, you can throw a smar attached to a rope etc. into the sea (underwater) and use it for simple mooring, or you can use it to pick up things in the water.
- Top Water Boats Sea anchor with ropeWhen the wind is strong, the speed of the flow is too fast, and when the point deviates immediately. If there is a wind, if the sea anchor is flowed, the ship will use the resistance of the water to keep the bow upright. It is possible to slow down the flow speed of. During drift fishing, if the ... Read More
- ESCO Rubber boat anchorA mushroom-shaped anchor coated with plastic that does not damage the rubber boat.Specification With rope Rope Diameter (Φmm) 6from S$129.90Min. 2 days
- Intercom Marine Pontoon fenderAn air fender installed at the pier corner of the marina. The probability of damaging the hull is highest when berthing, but with this bumper, you can safely berth at the pier alone, if you are a beginner and you are not confident in maneuvering, or when the wind is strong. You can berth without ... Read MoreMaterial PVCfrom S$42.99Min. 2 days
- Top Water Boats Mooring Shock SnoverAn EPDM mooring snover that acts as a shock absorber for mooring ropes. This rubber snover absorbs the force applied to the shock when an abnormal force acts on the rope due to a gust such as a typhoon and the rope is damaged. The material is a synthetic rubber called ethylene polypropylene rubbe... Read Morefrom S$47.99Min. 8 days
- Intercom Marine Boat fender holderA fender holder for pole type (pipe clamp) mounting. A rust-resistant all-stainless steel holder with a silver color that grows vividly on the hull. It has a luxurious feel and is durable enough. The stainless steel material is SUS316, which has improved corrosion resistance and durability. (The ... Read MoreMaterial Stainless steel SUS316from S$88.99Min. 8 days
- Intercom Marine Premium twin eye air fender with premium coverType (Cover) Premium Hole Diameter (Φmm) 20 Color (Body) Whitefrom S$119.90Min. 8 days
- Intercom Marine Fender adjuster strapA strap that allows you to attach the fender rope to the clamp rail. The strap comes with a roller bracket that can be adjusted in length and can be troweled at any position. Rope thickness can be used up to 12 mm. It can also be used as an adjustable mounting bracket for inflatable fenders. This... Read MorePipe Diameter (Φmm) up to 30from S$25.99Min. 8 days
- BMO Japan Cleat (for step rail)The position can be adjusted by sliding it on the rail! It is possible to slide on the step rail according to the position where you want to put out the fender. * A screwdriver is required to adjust the position on the step rail.Material Aluminum / Stainlessfrom S$25.99Min. 9 days
- Intercom Marine Electric air pump ICHB1831 for inflatable fenderIn addition to inflatable fenders, this product is suitable for injecting (exhausting) relatively large inflatable vinyl products such as air beds and vinyl boats. For continuous use, use 15 minutes as a guide. (Intercom Marine's inflatable fender can be filled with air in about 1 minute on a... Read MoreIncluded Accessories Various nozzles Power Input (V) AC100 for home usefrom S$109.90Min. 2 days
- Intercom Marine Air fender center eyeA rope-penetrating fender with attractive fender effective dimensions. It is a best-selling standard fender that can be used by penetrating a rope and hanging it vertically and horizontally. An upgraded version with improved durability by using anti-UV additives and anti-curing agents.
- Intercom Marine Air dock bumperAn air fender installed on the pier of a marina. Attaching the accessories Set the attachment fittings and attach them to the rails of the marina pier for the best fit. The probability of damaging the hull is highest when berthing, but with this bumper, it is safe to berth alone at the pier, if y... Read Morefrom S$189.90Min. 8 days
- Intercom Marine Air fender with center eye coverA rope-penetrating fender with attractive fender effective dimensions. It is a best-selling standard fender that can be used by penetrating a rope and hanging it vertically and horizontally. An upgraded version with improved durability by using anti-UV additives and anti-curing agents.Color (Cover) Navyfrom S$99.90Min. 8 days
- Intercom Marine Manual air pump ICHP01 for inflatable fenderManual air pump for inflatable fenders. The foot type can be filled with air from the fender. Although it is manual, it can be easily filled with air.Included Accessories Various nozzlesfrom S$47.99Min. 8 days
- Intercom Marine Air fender inflatable super seriesThis product was developed for mooring 100-foot class mega yachts in Europe and the United States. FRP ships require large air fenders, but since there is no space to store the air fenders, we devised an air fender that can be shrunk using the material of this inflatable boat. Material and streng... Read MoreColor (Body) Navyfrom S$449.90Min. 8 days
Filter by categories