A boat hook with an adjustable length of about 1.2 to 2 m. Since it is compact at about 1.2 m when stored, the storage space can be small. The shaft part is made of aluminum. The grip and hook are made of high-strength plastic.
Made in Japan, white, with good quality river sand inside, it is hard to bounce on the quay
Connect the rope to the main body and throw it from the ship to the quay to pass the connecting rope.
* Sand will leak from the inside when it is exhausted.
It is a telescopic boat hook. It is lightweight, very easy to use, and well made. The length extends up to 2 meters. By further narrowing the gap at the connection part, it prevents blurring when extended to the maximum and water intrusion from the connection part, improving durability.
Dimension (mm) 1200~2070 Material Aluminum, ABS resin
Made in Japan, weight for rope tip when mooring and berthing of ship
Connect the rope to the main body and throw it to the quay side from the ship to pass the connecting rope.
Made of stainless steel, it does not rust easily and has excellent durability.
When using a ship or yacht, you can throw a smar attached to a rope etc. into the sea (underwater) and use it for simple mooring, or you can use it to pick up things in the water.
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Dimension y (mm) 100 Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Made in Japan, white, with good quality river sand inside, it is hard to bounce when landing on the quay. Poly rope is woven on the entire surface, and it is a hard specification of sandlet.
Connect the rope to the main body and throw it from the ship to the quay to pass the connecting rope.
* Sa... Read More
Overall Length (mm) 280 Maximum Diameter (Φmm) 75 Mass (g) About 650
Let's see even in the dark and change the rope-picking work at night! Since it can be used both day and night, it can be used during the day without a chemical light. With 2 chemical lights as accessories, the light emission time is 4 to 6 hours continuously.
Included Accessories 2 chemical lights Overall Length (mm) 225 Mass (g) 560 Maximum Diameter (Φmm) 70 Luminous hour (hours) Continuous 4-6
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
It is a set that can be used in a long length by connecting a stepped bolt (AK7808) in the middle. (The joint pole can be used separately.) It can be connected to the marine rope cutter.
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
It is used by tying a mooring rope when mooring a ship by installing it on the bow, stern, pier, etc. This is convenient when using a rope that is thicker than cleats. Since the material used is high-grade stainless steel 316, which is resistant to rust, there are significant differences in corro... Read More
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)
Since it is made of stainless steel, it is more resistant to corrosion and more beautiful than the conventional iron mooring ring, which is prone to corrosion.
Install it on a pier or wharf and tie a wire rope to moor the ship.
Finish Barrel polishing Material Stainless steel (SUS304)