Anchors
Other Related Pages
- Mizumoto Machine Mfg. Stainless steel cleat row flat typeIt has the original luster of stainless steel and has a luxurious feel. Attached to a boat for mooringMaterial / Finish Stainless steel (SUS304) / buffing
- BMO Japan Sea anchor"You can reduce the speed at which the ship flows in strong winds. By inserting the sea anchor from the bow direction, you can raise the bow in the wind and reduce the speed at which the ship flows. The fabric is durable and thick PVC ripstop. The fabric is used. "* The size of the comp... Read More
- BMO Japan Stainless steel cleatIt is a high-class stainless steel cleat. Excellent strength due to stainless steel! Please use for cleat replacement and expansion. * Mounting screws are not included.Material Stainless steelfrom S$29.99Min. 2 days
- Mizumoto Machine Mfg. Stainless steel cleatIt has the original luster of stainless steel and has a luxurious feel. Attached to a boat for mooringFinish Buffing Material Stainless steel (SUS304)
- Top Water Boats Danforth AnchorDanforce type anchors are the most common and highly anchoring anchors for pleasure boats. It is an almighty anchor for sand, gravel, mud, etc. because the area of the claws (blades) is large and it digs into the unevenness of the seabed and sandy areas for anchoring. This anchor has an optimum a... Read Morefrom S$88.99Min. 2 days
- BMO Japan Main rope for sea anchorThis is the main rope that comes with the Sea Anka.from S$14.99Min. 2 days
- Top Water Boats Sea anchor with ropeWhen the wind is strong, the speed of the flow is too fast, and when the point deviates immediately. If there is a wind, if the sea anchor is flowed, the ship will use the resistance of the water to keep the bow upright. It is possible to slow down the flow speed of. During drift fishing, if the ... Read More
- ESCO Rubber boat anchorA mushroom-shaped anchor coated with plastic that does not damage the rubber boat.Rope Length (m) 20 Mass (kg) 4.5 Rope Diameter (Φmm) 6 Esco Part No. EA915R-2 Specification With ropefrom S$129.90Min. 2 days
- BMO Japan Cleat (for step rail)The position can be adjusted by sliding it on the rail! It is possible to slide on the step rail according to the position where you want to put out the fender. * A screwdriver is required to adjust the position on the step rail.Material Aluminum / Stainlessfrom S$25.99Min. 8 days
- Asano metal industry Sea anchor* Do not use for applications that constantly rotate.from S$98.99Min. 43 days
- WAKI Low flat cleatUsed to tie ropes when mooring a ship. * Avoid using in an extreme impact or twisted state as the strength will decrease. * Never use beyond the indicated load.Material Stainless steelfrom S$29.99Min. 3 days
- NITTO Boat for Para-Anchor (Main Body Rope Float Set)It contains everything you need so you can use it right away. It's made of high-strength nylon fabric, and it's light, strong, and drains well, so it's easy to clean. You can put it in a special storage bag and store it compactly. .. Fishing fishery / recreational fishing * Nylon is s... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 8 days
- KONDOTEC Folding Grapnel AnchorA versatile anchor that can be used on both sandy and rocky areas. With a structure like a folding umbrella, it opens on the seabed and gets caught moderately. It is also often used in leisure boats and kayak fishing. As an anchor for leisure boats and kayak fishing * It is for leisure only. If y... Read MoreSurface Treatment Hot dip galvanizingfrom S$47.99Min. 6 days
- BMO Japan Cleat 120 (without base)A stainless steel cleat that can be attached to the base of the Kiwami series. Comes with a resin nut (knob) to reduce rattling when attached to the base. *The shaft part (mounting part) of this product is made of stainless steel. Please select stainless steel socket type parts to be combined.Dimensions (Width W x Height H) (mm) 120×57 Material Stainless steel / resinfrom S$56.99Min. 9 days
- BMO Japan Cleat 120 (stainless steel base L set)A set of stainless steel base and stainless cleat from the Kiwami series. The base and cleat are separate pieces, and you can easily remove the cleat by unlocking it. The cleat shaft (mounting part) has a resin nut (knob) to reduce rattling when mounted on the base. *Screws for attaching to the b... Read MoreScrew Hole (Φmm) (Base) 6.6 (For countersunk head) Thread Pitch (mm) (Base) 80×40 Dimensions (Width W x Height H) (mm) (Cleat) 120×57 Base Dimensions, Width W x Depth D x Height H (mm) 100×60×22 Set Contents Cleat 120, stainless steel base L Base Stainless base (L) Material Stainless steel / resinfrom S$109.90Min. 9 days
- BMO Japan nylon cleat 130Black resin cleats. Please use it for a small boat with a small load. *Screws for attaching to the bulwark of the boat are not included. Please prepare according to the installation target.Dimensions, Width W x Depth D x Height H (mm) 130×18×25 Screw hole spacing (mm) 36 Mounting screw diameter (Φmm) 5.2 Material Resinfrom S$5.89Min. 9 days
- ESCO 1.8kg / 315x9.6mm Hook anchor (stainless steel)Excellent corrosion resistance, ideal for small vesselsMass (kg) 1.8 Dimension (mm) 266×315(H) Material Stainless steel (SUS316)from S$199.90Min. 5 days
- BMO Japan For sea anchor Rope for collectionLength (m) 5 Rope Diameter (Φmm) 6 Specification Recovery ropefrom S$7.49Min. 9 days
- BMO Japan Cleat 120 (with stainless steel socket base eye)A set of stainless steel base and stainless cleat from the Kiwami series. The base and cleat are separate pieces, and you can easily remove the cleat by unlocking it. The cleat shaft (mounting part) has a resin nut (knob) to reduce rattling when mounted on the base. *Screws for attaching to the b... Read MoreScrew Hole (Φmm) (Base) 5.5 (For countersunk head) Thread Pitch (mm) (Base) 61×33 Dimensions (Width W x Height H) (mm) (Cleat) 120×57 Base Dimensions, Width W x Depth D x Height H (mm) 75×50×26 Base Stainless socket base (with eye) Material Stainless steel / resinfrom S$129.90Min. 9 days
- Achilles Boat anchor + sea anchorIt has a large diameter and high braking performance. Due to the effect of the air float and the built-in weight, it opens immediately after being put in. Reduces wind blows on boats when fishing or working at sea. * The boat is not completely fixed. * Rope length suitable for rubber boats. Pleas... Read MoreRope Length (m) About 2 Diameter (Φcm) 130 Included Accessories With storage bagfrom S$189.90Min. 7 days
- ESCO 50m / 7.9x14.2mm Chain & Rope (for anchor)A set of a stainless steel chain with excellent corrosion resistance and a durable three-strand ropeOperating Load (kg) 1000 Mass (kg) 13.15 Rope dimensions (diameter Φmm x length m) 14.2×46 Overall Length (m) 50 chain size Wire diameter Φ7.9mm x length 4.6mfrom S$1,299.00Min. 5 days
- BMO Japan Cleat 120 (for step rail)Stainless steel cleats to be used by attaching to the step rail. You can easily adjust the position by sliding it on the step rail according to the position where you want to put out the fender. The base and cleat attached to the step rail are separate pieces, and the cleat can be easily removed ... Read MoreDimensions (Width W x Height H) (mm) (Cleat) 120×57 Base Dimensions, Width W x Depth D x Height H (mm) 44×84×36 Material Stainless steel / resinfrom S$119.90Min. 9 days
- ESCO 66m / 7.9x14.2mm Chain & Rope (for anchor)A set of a stainless steel chain with excellent corrosion resistance and a durable three-strand ropeOperating Load (kg) 1000 Rope dimensions (diameter Φmm x length m) 14.2×60 Mass (kg) 17.5 Overall Length (m) 66 chain size Wire diameter Φ7.9mm x length 6.0mfrom S$2,199.00Min. 5 days
- BMO Japan Nylon cleat 130 shaft setA black resin cleat that can be attached to the base of the Kiwami series. Please use it for a small boat with a small load. *The shaft part (mounting part) of this product is made of resin. Please select a resin socket type for the parts to be combined.Dimensions (Width W x Depth D) (mm) (Cleat) 130×18 Material Resinfrom S$19.99Min. 9 days
- Taiyo Seiki Iron Works Dunhose anchorIt has excellent holding power to hold the ship by hooking the seabed with the claws (blades) of the anchor. The surface is hot-dip galvanized to improve rust prevention performance. Equipped with rope holes for easy recovery of anchors. Used for mooring shipsE(°) 38~42Discontinued
- BMO Japan T-type cleatCompatible with BMO fishing gear "Extreme Series" mounting base. Standard T-shaped cleat. * A mounting base is not included, so please prepare a separate base.Dimension (mm) 18×130×61 Material ResinDiscontinued
- BMO Japan Anchor lift buoy* It is not a fender. * Be careful not to get the propeller caught when using it.Dimension (Φmm) 304 Hole Diameter (Φmm) [Rope] 27Discontinued
- BMO Japan Stainless Cleat CLIt is a high-class stainless steel cleat. Excellent strength due to stainless steel! Please use for cleat replacement and expansion. * Mounting screws are not included.Material Stainless steelDiscontinued
- Fujikura Parachute Sea anchorRack anchors for boats and yachts. The rack anchor suppresses the shaking of the ship by the resistance of water and prevents it from being swept away by the wind. It is effective not only for fishing and other offshore stops, but also for engine troubles. Ship resistance umbrellaDiscontinued