Amphibious type bottom filter that can be used for various purposes, power head, drainage / water change, and can also be used as a circulation pump. It can be used not only in fresh water but also in seawater. Lacy hose (sold separately) is a perfect fit for the hose mouth. Of course, you can al... Read More
A high-performance pump that is active in all industries. In particular, it is a standard pump in aquariums and research facilities nationwide, and has a good reputation for its reliability. This is a magnet drive system in which an impeller (impeller) with a built-in magnet is driven by a magnet... Read More
Due to the porous structure of the sea urchin shell skeleton (pore diameter of about 10-40 μm), it has an excellent biofiltration function with a large area of nitrifying bacteria attached. Elution of alkaline sea urchin shells suppresses the decrease in pH of breeding water. It is a recycled pro... Read More
Adopts high power motor, reliable reliability Adopts high power sealed condenser motor. It has a lift that can also be used as a pump for an overflow tank. It is a vertical type that puts the pump part in water, so there is no worry of water leakage and it has a structure that is easy to maintain... Read More
A compact diaphragm type air pump directly connected to the motor. High pressure is available, making it ideal for aeration in deep aquariums or multiple aquariums. It has excellent durability due to the adoption of a diaphragm containing special fibers and a fully sealed ball bearing. It is a di... Read More
The water temperature display is a high-brightness LED. The temperature can be set easily with a touch panel. Detects water temperature sensor failure and water temperature abnormality, and notifies you with LED display. In addition, it is equipped with a water temperature alarm function that not... Read More
Included Accessories One mounting screw, one cable clip Display Accuracy ± 1.0 ℃ (water temperature) Temperature Adjustment Range (℃) 0~50
The strong ultraviolet rays suppress and sterilize the growth of bacteria mixed in the breeding water. This will have a stabilizing effect on the breeding water. The UV lamp of UVF-1000 uses a high-purity ozoneless quartz lamp. Even if it is used for a long time, the amount of ultraviolet radiati... Read More
Temperature (℃) 3-40 (water used) Power (Single Phase / V) 100 Tank Capacity (L) 1000 or less Flow Rate (L/min) 20~40 UV Wavelength (nm) 253.7 Irradiation amount (μW) 22000/cm2
Self-priming tank for RMD and MD series. Once water is injected into the tank, no priming is required and it works as a self-priming pump.
* Self-priming height varies depending on piping conditions. Please contact us on the manufacturer's site for details. * Self-priming tanks other than com... Read More
Class No. 1 energy-saving, silent cooler. No need to throw a temperature sensor into the aquarium. Temperature can be adjusted in the range of 0-60 ℃ (the amount of cooling water changes depending on the set temperature) Freshwater / seawater can be used. With a heater outlet, you can manage the ... Read More
Color Black Power Supply AC100V(50/60Hz) Temperature Setting Range (℃) 0~60
The powerful cooling capacity of Max.1000 / 1080kcal / h / 1163 / 1256W (50 / 60Hz) is condensed into a compact body. It is a circulation cooling method that can cool in a state close to nature. When the water temperature drops below about 5-8 ° C, the anti-freezing device operates and forcibly s... Read More
Power Input (V) 100 single phase Power Consumption, at 50/60Hz (W) 525/605 Flow Rate (L/min) 15~50 Operation Ambient Temperature (℃) 5 to 35 (range) Temperature Adjustment Range (℃) 10~35
Suppresses unpleasant odors and fish diseases. Decompose moss, garbage and excrement. Demonstrates an outstanding effect on water quality stability. Hose intake / drain port 360 degree rotation makes it easy to install. Compatible aquarium 45-120cm 500L or less. Reliable scratch prevention struct... Read More
Power Consumption (W) 14.5 Sterilizing Lamp 13W UV Wavelength (nm) 254 Applicable capacity (L) About 500 or less Water Temperature (℃) 10~35 Suitable circulation water 10-30L / min
3 color variations! New design! Ring-shaped air stone The 1.6 cm wide ring part emits air. The main body is made of resin and has a diameter of 6.5 cm.
*Please use after soaking the main unit in water for a day.
It is a kit that circulates water in the cooler box and cage, and sends air into the aquarium by circulating water. The back of the pump is a suction cup so it can be set easily. The included 6.3 "(160 mm) length spray tube and 13.8 inch (350 mm) hose pipe can be custom cut to fit any contai... Read More
Zensui air pump. [No lubrication specifications] Clean air that does not require lubrication. [Low noise & low vibration] Low noise & low vibration is realized by the main body cover and rubber feet. [High durability] Simple structure allows long-term use.
As an aquarium air pump. For orn... Read More
Included Accessories Branch pipe Voltage (V) AC100(50/60Hz) Warranty Period 1 year
Takara's water cleaner that creates a clear stream in your pond. Uses a double filter that adds biological filtration to physical filtration and chemical filtration.
As a water cleaner for ponds and aquariums. For aquariums, tropical fish, ornamental fish, breeding, aqua supplies, aquariums, ... Read More
Included Accessories Fountain nozzle/double filter Material Resin Product Name Fountain R Motor (W) 39 Lighting None Motor Output (W) 7 Motor Voltage (V) 100
It is a biku that keeps fish etc. alive. Since there is a small hole on the side, you can use it by putting the whole body in water.
You can make good use of fish and shellfish.
LED lighting that allows you to create colors that match your aquarium from up to 100,000 combinations by remote control operation. Easy to operate, you can enjoy it in various aquariums. If you are uncertain about toning, you can easily select from 5 patterns of colors registered in advance. The... Read More
Material Aluminum Color Black Standard IP66 Rated Input Voltage (V) AC100/50/60Hz Color Temperature (K) 7000+ (when all lights are MAX lit) Color rendering index (Ra) 93.2
It is a cooling fan that can lower the water temperature by about 3.5°C by blowing air onto the water surface of the tank. It can be attached to both frameless aquariums and framed aquariums. Because of the silent design, you won't be bothered by the operating noise.
In addition to the general throw-in type SHI type and the screw-in type SHS type that is convenient for built-in tanks, we can also manufacture custom-made SUS heaters for applications other than water tanks. All models have a safety design with grounding. The 100V type has a grounded power plug ... Read More
In addition to the general throw-in type SHI type and the screw-in type SHS type that is convenient for built-in tanks, we can also manufacture custom-made SUS heaters for applications other than water tanks. All models have a safety design with grounding. The 100V type has a grounded power plug ... Read More
Uses highly efficient LED elements to pursue brightness per 1W and save energy. The irradiation angle is 120 degrees and the amount of light is emitted evenly, illuminating every corner brightly. Original slide type lift-up that supports a wide range of aquarium sizes. It can be installed in a fr... Read More
Specification With ON / OFF switch Material Aluminum Power Supply AC100V(50/60Hz)
A liquid crystal panel with various expressive powers is used to display the setting / measurement status and alarm details in an easy-to-understand manner. It also helps to avoid the risk of trouble caused by erroneous operation. By connecting a level sensor etc. at 4 points for external input, ... Read More
AC Power Input (V) Single phase 100 ± 10% 50 / 60Hz Resistive Load 0.1-10A (heater side) Rated output voltage (DC V) Single phase 100 ± 10% 50 / 60Hz
It is an air stone for business use. Diameter 50mm type Metal (brass) with 2-stage nipple.
* Depending on the product, air particles may be uneven or partially biased, so it is not suitable for ornamental aquariums, but it can be used sufficiently for commercial cages.
It is a kit that circulates water in the cooler box and cage, and sends air into the aquarium by circulating water. The back of the pump is a suction cup so it can be set easily. The included 9.4 inch (240 mm) length spray tube can be custom cut to fit any container. The kit comes with a battery ... Read More