Due to the porous structure of the sea urchin shell skeleton (pore diameter of about 10-40 μm), it has an excellent biofiltration function with a large area of nitrifying bacteria attached. Elution of alkaline sea urchin shells suppresses the decrease in pH of breeding water. It is a recycled pro... Read More
Chiller screw for ZC-200α for Zensui aquarium. 1 piece. (Compatible with the old type cooler ZC-200).
For replacement when damaged or as a spare. Cooler Aqua supplies Aquatic creatures Breeding Breeding tank.
Mass (kg) 0.01 Warranty Period 1 year Main Unit Dimensions, Diameter x Height H (Φmm x mm) 43×11 Color Black Material PVC
Chiller screw for ZC-100α for Zensui aquarium. 1 piece. (Compatible with the old type cooler ZC-100).
For replacement when damaged or as a spare. Cooler Aqua supplies Aquatic creatures Breeding Breeding tank.
Mass (kg) 0.01 Warranty Period 1 year Main Unit Dimensions, Diameter x Height H (Φmm x mm) 43×11 Color Black Material PVC
Filter for ZC-200α for Zensui aquarium. 1 piece. (Compatible with the old type cooler ZC-200).
For filter replacement of ZC-200 and 200α. For replacement when damaged or as a spare. Cooler Aqua supplies Aquatic creatures Breeding Breeding tank.
* This product is exclusively for Zensui ZC-200... Read More
Mass (kg) 0.2 Warranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 157×205×6 Color Gray Material PVC
Union for ZC-100α for Zensui aquarium. 1 piece. (Compatible with the old type cooler ZC-100).
For replacement when damaged or as a spare. Cooler Aqua supplies Aquatic creatures Breeding Breeding tank.
Mass (kg) 0.1 Warranty Period 1 year Main Unit Dimensions, Diameter x Height H (Φmm x mm) 36×22 Color Black Material PVC
LED lighting that allows you to create colors that match your aquarium from up to 100,000 combinations by remote control operation. Easy to operate, you can enjoy it in various aquariums. If you are uncertain about toning, you can easily select from 5 patterns of colors registered in advance. The... Read More
Color Temperature (K) 7000+ (when all lights are MAX lit) Color rendering index (Ra) 93.2 Rated Input Voltage (V) AC100/50/60Hz Material Aluminum Color Black Standard IP66
Uses highly efficient LED elements to pursue brightness per 1W and save energy. The irradiation angle is 120 degrees and the amount of light is emitted evenly, illuminating every corner brightly. Original slide type lift-up that supports a wide range of aquarium sizes. It can be installed in a fr... Read More
Power Supply AC100V(50/60Hz) Material Aluminum Specification With ON / OFF switch
fuse. For Zensui coolers (ZC-100, ZC-100α, ZC-200, ZC-200α) only.
For replacement when damaged or as a spare. Cooler Aqua supplies Aquatic creatures Breeding Breeding tank.
Mass (kg) 0.01 Warranty Period 1 year Main Unit Dimensions, Diameter x Height H (Φmm x mm) 5×20 Color Black Material Glass