Aquaculture Pumps
- REI-SEA Amphibious pump RSD typeAmphibious type bottom filter that can be used for various purposes, power head, drainage / water change, and can also be used as a circulation pump. It can be used not only in fresh water but also in seawater. Lacy hose (sold separately) is a perfect fit for the hose mouth. Of course, you can al... Read MorePower Input (V) 100 single phasefrom S$299.90Min. 2 days
- REI-SEA Magnet pump RMD typeA high-performance pump that is active in all industries. In particular, it is a standard pump in aquariums and research facilities nationwide, and has a good reputation for its reliability. This is a magnet drive system in which an impeller (impeller) with a built-in magnet is driven by a magnet... Read MorePower Input (V) 100 single phasefrom S$429.90Min. 6 days
- REI-SEA Vertical pump P typeAdopts high power motor, reliable reliability Adopts high power sealed condenser motor. It has a lift that can also be used as a pump for an overflow tank. It is a vertical type that puts the pump part in water, so there is no worry of water leakage and it has a structure that is easy to maintain... Read MorePower Input (V) 100 single phasefrom S$289.90Min. 6 days
- REI-SEA Air pump APNA compact diaphragm type air pump directly connected to the motor. High pressure is available, making it ideal for aeration in deep aquariums or multiple aquariums. It has excellent durability due to the adoption of a diaphragm containing special fibers and a fully sealed ball bearing. It is a di... Read Morefrom S$389.90Min. 10 days
- REI-SEA Magnet pump union fitting for RMD typeThe O-ring seal method enables reliable piping. Full-scale PVC piping is possible.from S$63.99Min. 2 days
- REI-SEA Self-priming tank for magnet pump RMD, MD typeSelf-priming tank for RMD and MD series. Once water is injected into the tank, no priming is required and it works as a self-priming pump. * Self-priming height varies depending on piping conditions. Please contact us on the manufacturer's site for details. * Self-priming tanks other than com... Read Morefrom S$139.90Min. 6 days
- MARINTEC Air Stone Ball Bubble DiffuserIt is a standard type of round air stone!Opening Diameter (mm) 5from S$3.39Min. 2 days
- Zensui Seawater / Freshwater Combined Aquarium CoolerClass No. 1 energy-saving, silent cooler. No need to throw a temperature sensor into the aquarium. Temperature can be adjusted in the range of 0-60 ℃ (the amount of cooling water changes depending on the set temperature) Freshwater / seawater can be used. With a heater outlet, you can manage the ... Read MoreTemperature Setting Range (℃) 0~60 Power Supply AC100V(50/60Hz) Color Blackfrom S$799.90Min. 12 days
- Zensui UV bazooka exclusive + replacement UV lamp setSuppresses unpleasant odors and fish diseases. Decompose moss, garbage and excrement. Demonstrates an outstanding effect on water quality stability. Hose intake / drain port 360 degree rotation makes it easy to install. Compatible aquarium 45-120cm 500L or less. Reliable scratch prevention struct... Read MoreSuitable circulation water 10-30L / min Water Temperature (℃) 10~35 Sterilizing Lamp 13W Power Consumption (W) 14.5 Power Cable (m) 2.5 UV Wavelength (nm) 254 Dimensions, Width W x Depth D x Height H (mm) 33×185×20 Applicable capacity (L) About 500 or lessfrom S$44.99Min. 7 days
- MARINTEC Air StoneCan be used widely from aquariums to commercial use! Achieves low prices by mass purchasing!Diameter (Φmm) 30 Opening Diameter (Φmm) 6 Color Bluefrom S$6.99Min. 2 days
- Zensui Air pump RLP seriesZensui air pump. [No lubrication specifications] Clean air that does not require lubrication. [Low noise & low vibration] Low noise & low vibration is realized by the main body cover and rubber feet. [High durability] Simple structure allows long-term use. As an aquarium air pump. For orn... Read MoreWarranty Period 1 year Voltage (V) AC100(50/60Hz) Included Accessories Branch pipefrom S$389.90Min. 7 days
- SEAFLO SEAFLO Aerator pump Series 10 350GPH 12VIt is a kit that circulates water in the cooler box and cage, and sends air into the aquarium by circulating water. The back of the pump is a suction cup so it can be set easily. The included 6.3 "(160 mm) length spray tube and 13.8 inch (350 mm) hose pipe can be custom cut to fit any contai... Read MoreLength (m) (Leader) 1 Flow Rate (L/h) 1323(350GPH) Port 3/4"(19mm) Power Input (V) DC12/2.0Afrom S$79.99Min. 7 days
- Zensui Pond + water cleanerWater cleaner for ponds Filter material for Ryukin 3L. Refresh the water in the pond with clean water. For improving and maintaining the water quality of the pond in the garden. Water cleaner Ryukin 3L filter material. Purification Aqua supplies Fish aquatic filter media.Dimensions, Width W x Depth D x Height H (mm) 380×226×116 Material Resinfrom S$29.99Min. 7 days
- TERADA PUMP MFG. Water Cleaner Fountain RTakara's water cleaner that creates a clear stream in your pond. Uses a double filter that adds biological filtration to physical filtration and chemical filtration. As a water cleaner for ponds and aquariums. For aquariums, tropical fish, ornamental fish, breeding, aqua supplies, aquariums, ... Read MoreMotor Voltage (V) 100 Body Dimensions (W x D x H) (cm) 28×28×58 Motor (W) 39 Mass (kg) 5.5 Motor Output (W) 7 Cable Length (m) 9 Minimum water level (mm) About 220 Product Name Fountain R Included Accessories Fountain nozzle/double filter Lighting None Material Resinfrom S$859.90Min. 7 days
- MARINTEC Air Bubble StoneCan be used widely from aquariums to commercial use! Circular type with a diameter of 13 cmLength (cm) 1.8 Diameter (Φmm) 130 Opening Diameter (Φmm) 5 Color Blue Material Body: Resin, Stone: Ceramicfrom S$22.99Min. 2 days
- MARINTEC Air Flow Control Valve Oxygen DistributorFresh air from the air pump is branched and supplied to live fish tanks and aquariums. The air can be adjusted by opening and closing the cock.Material Body: Copper nickel-plated, Cock: Brassfrom S$17.99Min. 2 days
- MARINTEC Air Bubble StoneFor business use! High-grade ceramic air stone that emits fine air! Circular type!Opening Diameter (Φmm) 5 Material Body: Resin, Stone: Ceramic Color Whitefrom S$77.99Min. 7 days
- REI-SEA Elbow set Φ15After-parts for vertical pump P (shared with P-112S to p-450V)from S$29.99Min. 6 days
- REI-SEA Air pump APN type parts setA set of consumable parts such as diaphragms / valves.from S$66.99Min. 10 days
- MARINTEC Air Pump Flow BranchThe fresh air from the air pump is branched and supplied to the live fish tank and the aquarium! The air can be adjusted by opening and closing the cock. Ideal for using air stones with a small capacity! Is also possible!Pipe Diameter (Φmm) 5 (main) Outer Diameter (Φmm) 5 (suction side), 5 (cock side)from S$5.69Min. 2 days
- MARINTEC Air stone3 color variations! New design! Ring type air stone Air is emitted from the ring part with a width of 1.6 cmOpening Diameter (Φmm) 5 Diameter (Φmm) 65 Material Resin Type Standard typefrom S$15.99Min. 7 days
- MARINTEC Air stoneNew design! Ring type air stone! Air is released from the ring part with a width of 2 cmLength (cm) 1.8 Diameter (Φmm) 130 Opening Diameter (Φmm) 5 Material Resin Color Whitefrom S$15.99Min. 7 days
- MARINTEC Air Stone Bubble DiffuserIt is an air stone for business use. Diameter 50mm type Metal (brass) with 2-stage nipple. * Depending on the product, air particles may be uneven or partially biased, so it is not suitable for ornamental aquariums, but it can be used sufficiently for commercial cages.Opening Diameter (mm) 6, 10 (2-stage nipple) Suitable Hose Inner Diameter (Φmm) Air hose: 4-5, 8-9from S$29.99Min. 2 days
- SEAFLO SEAFLO Aerator pump Series 09 350 GPH 12VIt is a kit that circulates water in the cooler box and cage, and sends air into the aquarium by circulating water. The back of the pump is a suction cup so it can be set easily. The included 9.4 inch (240 mm) length spray tube can be custom cut to fit any container. The kit comes with a battery ... Read MoreLength (m) (Leader) 1 Flow Rate (L/h) 1323(350GPH) Port 3/4"(19mm) Power Input (V) DC12/2.0Afrom S$75.99Min. 7 days
- MARINTEC Air Bubble StoneIt is a high-class ceramic air stone that emits fine air!Opening Diameter (mm) 5 Suitable Hose Inner Diameter (Φmm) Air hose: 4 Material Body: Resin, Stone part: Ceramicfrom S$26.99Min. 2 days
- Zensui Stainless Steel 10-Way Angle CockStainless steel air branch pipe. Ideal for air branching from the air pump to each aquarium. The air parts can be adjusted, which is convenient for supplying oxygen to multiple live fish tanks and aquariums. Since it has an open / close cock, the location and amount of air supplied can be adjuste... Read MoreMass (kg) 0.17 Warranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 125×60×25 Inner Diameter (mm) Outlet: 15, Exit: 4 Outer Diameter (mm) Outlet: 18.6 Color Silver Material Stainless steelDiscontinued