The water temperature display is a high-brightness LED. The temperature can be set easily with a touch panel. Detects water temperature sensor failure and water temperature abnormality, and notifies you with LED display. In addition, it is equipped with a water temperature alarm function that not... Read More
Included Accessories One mounting screw, one cable clip Display Accuracy ± 1.0 ℃ (water temperature) Temperature Adjustment Range (℃) 0~50
The strong ultraviolet rays suppress and sterilize the growth of bacteria mixed in the breeding water. This will have a stabilizing effect on the breeding water. The UV lamp of UVF-1000 uses a high-purity ozoneless quartz lamp. Even if it is used for a long time, the amount of ultraviolet radiati... Read More
Temperature (℃) 3-40 (water used) Power (Single Phase / V) 100 Tank Capacity (L) 1000 or less Flow Rate (L/min) 20~40 UV Wavelength (nm) 253.7 Irradiation amount (μW) 22000/cm2
The powerful cooling capacity of Max.1000 / 1080kcal / h / 1163 / 1256W (50 / 60Hz) is condensed into a compact body. It is a circulation cooling method that can cool in a state close to nature. When the water temperature drops below about 5-8 ° C, the anti-freezing device operates and forcibly s... Read More
Power Input (V) 100 single phase Power Consumption, at 50/60Hz (W) 525/605 Flow Rate (L/min) 15~50 Operation Ambient Temperature (℃) 5 to 35 (range) Temperature Adjustment Range (℃) 10~35
It is a cooling fan that can lower the water temperature by about 3.5°C by blowing air onto the water surface of the tank. It can be attached to both frameless aquariums and framed aquariums. Because of the silent design, you won't be bothered by the operating noise.
In addition to the general throw-in type SHI type and the screw-in type SHS type that is convenient for built-in tanks, we can also manufacture custom-made SUS heaters for applications other than water tanks. All models have a safety design with grounding. The 100V type has a grounded power plug ... Read More
In addition to the general throw-in type SHI type and the screw-in type SHS type that is convenient for built-in tanks, we can also manufacture custom-made SUS heaters for applications other than water tanks. All models have a safety design with grounding. The 100V type has a grounded power plug ... Read More
A liquid crystal panel with various expressive powers is used to display the setting / measurement status and alarm details in an easy-to-understand manner. It also helps to avoid the risk of trouble caused by erroneous operation. By connecting a level sensor etc. at 4 points for external input, ... Read More
AC Power Input (V) Single phase 100 ± 10% 50 / 60Hz Resistive Load 0.1-10A (heater side) Rated output voltage (DC V) Single phase 100 ± 10% 50 / 60Hz
Japanese heater option. Heater cover B. For three-phase 2kw. Made of titanium.
As a support for aquarium heaters. For ornamental fish, tropical fish, aquariums, etc.
Material titanium Color Silver Warranty Period 1 year
A cooling fan that can lower the water temperature by about 3.5 ° C by blowing wind on the water surface of the aquarium. Can be attached to both frameless aquariums and framed aquariums. Because of the quiet design, you don't have to worry about the operating noise.
Japanese heater option. Heater support. Made of titanium. 2 pieces included.
As a support for aquarium heaters. For ornamental fish, tropical fish, aquariums, etc.
Material titanium Color Silver Warranty Period 1 year
Titanium heater made in Japan. Compatible with various applications. Safety design with grounding for all models.
As a heater for aquariums. For ornamental fish, tropical fish, aquariums, etc.
* Do not use the product exposed in the air or on the surface of the water. The heater will be in an emp... Read More
Material titanium Color Silver Warranty Period 1 year
Japanese heater option. Heater cover B. For three-phase 1kw. Made of titanium.
As a support for aquarium heaters. For ornamental fish, tropical fish, aquariums, etc.
Material titanium Color Silver Warranty Period 1 year
Japanese heater option. Heater cover B. For three-phase 3kw. Made of titanium.
As a support for aquarium heaters. For ornamental fish, tropical fish, aquariums, etc.
Material titanium Color Silver Warranty Period 1 year
Japanese heater option. Heater cover A. For single phase. Made of titanium.
As a support for aquarium heaters. For ornamental fish, tropical fish, aquariums, etc.
Material titanium Color Silver Warranty Period 1 year