All Category

Watercraft Outfitting Parts

View : Grid List
Filter

Items 1 - 40 of 707

Set Ascending Direction
  1. Stainless folding ladder
    BMO Japan Stainless folding ladder
    Uses 316 stainless steel Φ25mm pipe that does not rust easily! A foldable stainless steel ladder that can be used by fixing it to a transom. The fixed blanket to the boat can be mounted on both vertical and horizontal surfaces. Because it is compact, it is also ideal for small boats with a narrow... Read More
    Screw Hole (Φmm) 
    from S$269.90
    Min. 9 days
  2. AK block PBII type (with bearing)
    Asano metal industry AK block PBII type (with bearing)
    Bearing sheaves produce smooth rotation. The bolt end face of the sheave pin is firmly fixed by caulking. In addition, the swivel is forged to increase strength and safety. * Two bearings made of iron (with rubber seal) are used. * The working load is based on the working load of the bearing.
    Operating Load (ton)  1.5  Rope Diameter (Φmm)  (Maximum) 25  wrench size, accross flats (mm) 
    from S$1,199.00
    Min. 6 days
  3. Ship eyeplate
    Taiyo Seiki Iron Works Ship eyeplate
    Welding type For fixing structures such as rope terminals and shackles, or for hanging hands when hanging as hanging pieces
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  4. Aqua hose + golf + Machino metal fittings + caulking
    Iwasaki Seisakusho Aqua hose + golf + Machino metal fittings + caulking
    Ship / fire / watering hose *This fire hose cannot be installed where inspection is required by the Fire Service Act. Please purchase the certified hose [Aquajet]
    Type of Sign  Aluminum caulking  Standard  General goods  Material (Hose)  Polyester  Withstand Pressure (MPa)  1.3  Hardware  Machino type  Material (Metal Hub)  Made of brass 
    from S$94.99
    Min. 2 days
  5. Rubber U Pack For Machino Metal Fittings
    Iwasaki Seisakusho Rubber U Pack For Machino Metal Fittings
    Rubber U packing for Machino type scalpel. This product conforms to the Japanese Industrial Standards (JIS). * Compatible with Iwasaki Seisakusho. Please note that the size may not match depending on the tolerances made by other companies.
    Material  Rubber 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  6. Small ship lifebuoy
    Ocean Life Small ship lifebuoy
    Specification  With 16m lifesaving rope  Diameter (Φmm)  400  Mass (g)  570  Inner Diameter (Φmm)  150  Various certifications  Cherry blossom 
    from S$88.99
    Min. 2 days
  7. 22SQ parallel cable 0.5m red and black set
    ONEGAIN 22SQ parallel cable 0.5m red and black set
    KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R22-10 to one 0.5m red and black wire with a thickness of 22SQ. How about when you put two batteries in parallel? RoHS compliant product Battery parallel cable * Cable ... Read More
    Rating:
    90%
    from S$39.99
    Min. 2 days
  8. Wiring coupler
    BMO Japan Wiring coupler
    7-pin type trailer side wiring coupler. Please use it when replacing due to aged deterioration such as wear and rust. * Wiring work is required, so please handle with care.
    Number of Pins 
    Rating:
    40%
    from S$49.99
    Min. 2 days
  9. Watering/fire fighting 1.3MPa hose ,Golf, Hose only (without metal fittings)
    Iwasaki Seisakusho Watering/fire fighting 1.3MPa hose ,Golf, Hose only (without metal fittings)
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Only the inner rubberized hose is available, so use it in combination with the separately sold metal fittings and hose band. Please use it as a hose protection cover for wiring and a slightly smaller diameter.
    Standard  General goods  Material (Hose)  Polyester  Withstand Pressure (MPa)  1.3  Hardware  None (hose only) 
    from S$49.99
    Min. 2 days
  10. Hitchball
    BMO Japan Hitchball
    A hitch ball made of steel (chrome plating) with a ball diameter of 2 inches.
    Ball diameter (inch) 
    from S$45.99
    Min. 2 days
  11. Red bucket for small ships
    Ocean Life Red bucket for small ships
    Specification  With 2.6m string 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  12. Wiring socket
    BMO Japan Wiring socket
    7-pin type wiring socket. Rubber wiring cover boots are attached to the back of the socket body. * Wiring work is required, so please handle with care.
    Number of Pins 
    from S$42.99
    Min. 2 days
  13. Battery tray  For 105A (fixed stay)
    BMO Japan Battery tray For 105A (fixed stay)
    It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
    Type  Stay fixing 
    Rating:
    40%
    from S$29.99
    Min. 2 days
  14. Sprinkling/fire fighting 1.3MPa hose, Golf, with brass Machino bracket (copper wire winding)
    Iwasaki Seisakusho Sprinkling/fire fighting 1.3MPa hose, Golf, with brass Machino bracket (copper wire winding)
    Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. Since the metal fittings and hose attachment part are wound with copper wire, the metal fittings can be removed.
    Type of Sign  Copper wire winding  Standard  General goods  Material (Hose)  Polyester  Withstand Pressure (MPa)  1.3  Hardware  Machino type  Material (Metal Hub)  Made of brass 
    from S$96.99
    Min. 2 days
  15. 38SQ Parallel Cable 0.5m Red Black Set
    ONEGAIN 38SQ Parallel Cable 0.5m Red Black Set
    KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R38-10 to one 0.5m red and black wire with a thickness of 38SQ. How about when you put two batteries in parallel? RoHS compliant product Battery parallel cable * Cable ... Read More
    from S$58.99
    Min. 2 days
  16. Primer hose  General-purpose type  C34634
    BMO Japan Primer hose General-purpose type C34634
    A general-purpose hose set with no connectors on both ends.
    Type  General purpose  Inner Diameter (inch)  3/8 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  17. Fuse holder
    ONEGAIN Fuse holder
    Designed for excellent safety. The surface treatment method for the terminal fixing bolt is a 14mm spanner tightening type for fixing the gold-plated fuse, which has excellent electrical conductivity, low contact resistance, and heat dissipation. Compatible with ANL fuses 35A to 500A. For safe us... Read More
    Set Contents  1 set (2 pieces) 
    from S$119.90
    Min. 2 days
  18. Ship eyeplate
    Taiyo Seiki Iron Works Ship eyeplate
    JIS F3410-1999 C type. Welded mounting type. It can be used as a hanging strap by attaching it to a structure as a hanging piece. For fixing structures such as rope terminals, shackles, and pulleys, or for hanging straps when hanging as hanging pieces. * Please firmly weld.
    from S$15.99
    Min. 2 days
  19. Circuit breaker
    BMO Japan Circuit breaker
    It is a circuit breaker installed between wirings. Since it comes with a direct battery stay, it can be directly connected to the screw terminal of the battery. * It is not waterproof.
    Included Accessories  cap  Rated Voltage (V)  DC12/24  Rated Current (A)  50 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  20. Inspection hatch
    BMO Japan Inspection hatch
    The sealing material is designed to prevent water from entering. Two sizes, 4-inch type and 6-inch type, are available. * Since it is not completely waterproof, do not install it in places where water intrusion is a problem.
    Mounting Hole  6 places 
    Rating:
    20%
    from S$23.99
    Min. 2 days
  21. Travel charger, main battery, sub battery connection cable
    ONEGAIN Travel charger, main battery, sub battery connection cable
    It is a cable with round crimp terminals R8-10 and R8-S4 crimped to one side each, one red and one black with a thickness of 8SQ KIV cable 1m and 5m. It is a cable for connecting the traveling charger (SBC-001B SBC-004) and the main battery / sub-battery. The copper wire inside the cable is very ... Read More
    Size  8SQ  Heat Resistance Temperature (℃)  105  Allowable Current of Cable (A)  80  Core wire diameter (Φmm)  4.23 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  22. Voltmeter C30247
    BMO Japan Voltmeter C30247
    A type of voltmeter that is embedded in the wall. Please use it to prevent the battery of the boat from running out.
    Voltage (V)  DC2.5-30  Display  3-digit display  Connector  Click terminal 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  23. Battery BOX (for 105A)
    BMO Japan Battery BOX (for 105A)
    It can be used for M24MF / M27MF class battery sizes.
    Applicable battery  105A 
    Rating:
    40%
    from S$39.99
    Min. 2 days
  24. Battery tray 105A (fixed strap)
    BMO Japan Battery tray 105A (fixed strap)
    It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
    Type  Strap fixing 
    from S$33.99
    Min. 2 days
  25. Fire Hose for Ships HK Marine Blue Hose with Machino Bracket
    Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with Machino Bracket
    The outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read More
    Operating Pressure (MPa)  1.3  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 7 days
  26. Wiring kit
    BMO Japan Wiring kit
    A set of 7-pin type wiring socket and wiring (1.5m). Rubber wiring cover boots are attached to the back of the socket body, and 6 pressure terminals required for wiring are also attached. * Wiring work is required, so please handle with care.
    Included Accessories  Crimp terminal x 6  Number of Pins 
    from S$86.99
    Min. 2 days
  27. Small ship lifebuoy P-300
    Takashina Life Preservers Small ship lifebuoy P-300
    Lifebuoy for small vessels, large size model Golf course ponds, seaside facilities, marine civil engineering sites
    Mass (g)  About 880 
    from S$129.90
    Min. 2 days
  28. Parasol (single item)
    BMO Japan Parasol (single item)
    The parasol struts are made of lightweight aluminum! The frame uses sturdy glass fiber! The inside of the parasol is UV coated in black, making it a fishing parasol that blocks UV rays. * The parasol stand is a product that is premised on "use in no wind to light wind". If you receive a... Read More
    Material  Aluminum / glass fiber / polyester  Color  Blue (Omote) / Black (Ura)  Fabric  Water repellent finish 
    from S$119.90
    Min. 2 days
  29. Oil iron filter with funnel (oil funnel)
    Iwasaki Seisakusho Oil iron filter with funnel (oil funnel)
    An oil funnel with a filter made of galvanized iron.
    Material  Galvanized iron plate 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  30. fuse
    ONEGAIN fuse
    Prevents overcurrent to the inverter. It can also be used as a fuse for car audio. High-grade materials are used to improve conductivity. The quality control is very good and the durability is excellent. Compatible with fuse holder FH-G (sold separately). * If the inverter is overloaded, there is... Read More
    Operating Temperature Range (℃)  -20~125  Operating Voltage Range (V)  DC80 
    Rating:
    60%
    from S$79.99
    Min. 8 days
  31. Battery BOX (with indicator) C11517-1
    BMO Japan Battery BOX (with indicator) C11517-1
    Full of multi-functionality! Discerning battery box. 12V power can be easily taken out from the cigar socket and the terminal!
    Type  With indicator  Output Voltage (V)  【USB】DC5  Output Current (A)  USB1:1、USB2:2  Applicable battery  105A 
    Rating:
    50%
    from S$189.90
    Min. 2 days
  32. Access hatch C137
    BMO Japan Access hatch C137
    Attach it to the deck or wall of a boat to make effective dead space! Water does not easily enter due to the sealing material! * Since it is not completely waterproof, do not install it in places where water intrusion is a problem.
    Opening angle (degrees)  100 
    from S$74.99
    Min. 2 days
  33. Obi (band hoop)
    Nomura Obi (band hoop)
    Used in combination with a buckle with a band (hoop material) for tying electric wires on ships. Attach the band buckle and tie the wire and support together. * Be careful not to get injured because the tip and others are sharp.
    from S$11.99
    Min. 2 days
  34. Pressure measuring device + pitot meter / pitotking + dedicated adapter (Machino type)
    Iwasaki Seisakusho Pressure measuring device + pitot meter / pitotking + dedicated adapter (Machino type)
    This item is an option for Pitoking / Pitot meter. Please see the instruction manual for how to use.
    Material  Made of aluminium  Shape  Machino type 
    from S$53.99
    Min. 2 days
  35. Travel charger / battery connection cable
    ONEGAIN Travel charger / battery connection cable
    A 14SQ thick KIV cable 1m and 5m red and black, with round crimp terminals R14-10 and R14-6 crimped on each side. It is a cable for connecting the traveling charger and the main battery / sub battery. The copper wire inside the cable is very thin and has excellent flexibility. Cable for connectin... Read More
    Size  14.0 mm2  Heat Resistance Temperature (℃)  105  Allowable Current of Cable (A)  120  Core wire diameter (Φmm)  5.64 
    from S$199.90
    Min. 2 days
  36. 14 spot super LED lights
    BMO Japan 14 spot super LED lights
    An ultra-bright spotlight that is perfect for search lights! A round type LED light that uses 14 LEDs. With an irradiation distance of about 200 to 300 m, it can secure sufficient brightness as a searchlight for ships. With IP67 waterproof performance, it is ideal for marine use.
    Mass (g)  1500  Power Consumption (W)  39  Input Voltage (V)  (DC)10~30  Mounting Bolts  M10  Color Temperature (K)  6000  LED  [Chip] OSRAM  Luminous Flux (Lm)  8400  Waterproof  IP67 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  37. Brass Machino metal fittings G107 Machino female cap without chain
    Iwasaki Seisakusho Brass Machino metal fittings G107 Machino female cap without chain
    A female cap for brass Machino type metal fittings. (Chain is sold separately) It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335. For cleaning equipment such as seawater suction ports and boi... Read More
    Material  Made of brass  Hardware  Machino type 
    from S$22.99
    Min. 2 days
  38. Removable swivel base
    BMO Japan Removable swivel base
    You can easily "install / remove" the seat! A pair of "separate type" swivel bases that are used by attaching bases to the seat side and boat side respectively. If you attach the base to the seat and the boat respectively first, then you can easily attach and detach the seat d... Read More
    Included Accessories  [Number of screws] 4  Thread Standard  [For boat side installation] M6 x 25 
    from S$67.99
    Min. 2 days
  39. Yamaha Primer Hose Set  C34620
    BMO Japan Yamaha Primer Hose Set C34620
    A hose set with Yamaha connectors on both ends.
    Type  For yamaha  Inner Diameter (inch)  3/8 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  40. One-touch battery clip
    BMO Japan One-touch battery clip
    Easy to install and remove the electric power supply! A one-touch battery clip that can be easily connected to the battery by simply putting it on the terminal and pushing down the cover.
    Voltage (V)  DC12  Allowable Current (A)  Up to 100 
    Rating:
    60%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 707

Set Ascending Direction