Plumbings / Valve Related Supplies
- Iwasaki Seisakusho Rubber U Pack For Machino Metal FittingsRubber U packing for Machino type scalpel. This product conforms to the Japanese Industrial Standards (JIS). * Compatible with Iwasaki Seisakusho. Please note that the size may not match depending on the tolerances made by other companies.Material Rubber
- Iwasaki Seisakusho Oil iron filter with funnel (oil funnel)An oil funnel with a filter made of galvanized iron.Material Galvanized iron plate
- Iwasaki Seisakusho Pressure measuring device + pitot meter / pitotking + dedicated adapter (Machino type)This item is an option for Pitoking / Pitot meter. Please see the instruction manual for how to use.Material Made of aluminium Shape Machino typefrom S$53.99Min. 2 days
- Iwasaki Seisakusho Brass Machino metal fittings G107 Machino female cap without chainA female cap for brass Machino type metal fittings. (Chain is sold separately) It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335. For cleaning equipment such as seawater suction ports and boi... Read MoreHardware Machino type Material Made of brassfrom S$22.99Min. 2 days
- Iwasaki Seisakusho Brass JIS F7335 rubber hose joint (air hose) M42/P2 for shipsBrass rubber hose fitting. Ideal for ships and air hoses. Specifications: M42 / P2 Female screw side standard: PF (flat) gas screw. This product complies with Japanese Industrial Standards (JIS) F7335.Material Made of brassfrom S$23.99Min. 6 days
- Iwasaki Seisakusho Brass Machino coupling A101 female only (Machino female x bamboo shoot)It is a female metal fitting of brass Machino type (plug-in type) coupling. It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335. For cleaning equipment such as seawater suction ports and boiler... Read MoreMaterial Made of brassfrom S$19.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Machino woman x inner screwThe Machino style coupling is an easy-to-use coupling that can be installed just by fitting it! It is also called a plug-in coupling / one-touch tap ring. Available from 20A to 100A, the standard product is PT gas screw (tapered screw for pipe, Rc).Pressure 1.6 Main material CAC203 RoHS directive (corresponding to 10 substances) Correspondence
- Iwasaki Seisakusho Wooden Nozzle for Boats (Straight Nozzle) Hose Nipple TypeIt is a simple wooden direct nozzle. Since it is a bamboo shoot type, please fix it to the hose with an optional hose band.Material woodenfrom S$7.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Machino woman x external screwThe Machino style coupling is an easy-to-use coupling that can be installed just by fitting it! It is also called a plug-in coupling / one-touch tap ring. Available from 20A to 100A, the standard product is a PT gas screw (tapered screw for pipes, R).Pressure 1.6 Main material CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$37.99Min. 2 days
- Iwasaki Seisakusho Brass Nakajima metal fittings x [different diameter] bamboo shootsNakajima type different diameter coupling made of brass. (It is the selling price of one piece. Please note that it is not a set.) Ideal as a hose fitting for ships.Material Made of brassfrom S$44.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Nakajima type fitting One side only (1 piece)Pressure 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Machino × Inner screwThe Machino style coupling is an easy-to-use coupling that can be installed just by fitting it! It is also called a plug-in coupling / one-touch tap ring. Available from 20A to 100A, the standard product is PT gas screw (tapered screw for pipe, Rc).Pressure 1.6 Main material CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 6 days
- Iwasaki Seisakusho Conversion adapter for brass spray nozzle (spout screw ←→Machino type)Since it is made of brass, it is resistant to salt damage such as seawater, and is a conversion adapter that connects nozzles and pipes that are ideal for ships. The standard for the male screw part is the spout screw.Hardware Machino type Material Made of brassfrom S$28.99Min. 6 days
- Hosho Mfg Medium metal fitting (coupling) + Machino type fitting setPressure 1.6 Main material CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 6 days
- Hosho Mfg Boat nozzle Short nozzle LN101It can be used by connecting it to a Machino-style fire hose.Main material CAC406 RoHS directive (corresponding to 10 substances) Correspondence Type Machino typefrom S$119.90Min. 9 days
- Iwasaki Seisakusho Brass Machino coupling B102 male only (Machino male x bamboo shoot)It is a female metal fitting of brass Machino type (plug-in type) coupling. It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335. For cleaning equipment such as seawater suction ports and boiler... Read MoreMaterial Made of brassfrom S$12.99Min. 6 days
- Hosho Mfg Ship hose hardware rubber hose fitting metal touch typeThis product is manufactured in accordance with Japanese Industrial Standards (JIS) F7335. For cleaning seawater inlets, boilers and equipmentMaterial CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 6 days
- Hosho Mfg Nozzle for boats Machino nozzle adapter MT02You can use the spray nozzle by connecting to the Machino fire hose.Main material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$67.99Min. 6 days
- Iwasaki Seisakusho Brass American screw (ANSI) bracket Tightening spanner (wrench)A brass wrench for tightening ANSI type metal fittings. Ideal for ships.Material Made of brassfrom S$29.99Min. 6 days
- Iwasaki Seisakusho Rubber Nakajima Packing For Metal FittingsRubber packing for Nakajima style. This product conforms to the Japanese Industrial Standards (JIS). * Compatible with Iwasaki Seisakusho. Please note that the size may not match depending on the tolerances made by other companies.Material Rubber
- Hosho Mfg Nozzle for ships Nakajima nozzle adapter NTGF103You can use the spray nozzle by connecting to the Nakajima type fire hose.Main material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$42.99Min. 6 days
- Hosho Mfg Ship Hose Hardware Rubber Hose Joint Packing TypeThis product is manufactured in accordance with Japanese Industrial Standards (JIS) F7335. For cleaning seawater inlets, boilers and equipmentHose Nominal Diameter (Φmm) 25 Material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 9 days
- Iwasaki Seisakusho Brass Nakajima metal fittings Tightening spanner (wrench)A brass wrench for tightening Nakajima-type metal fittings. Ideal for ships.Material Made of brassfrom S$22.99Min. 6 days
- Iwasaki Seisakusho Gunmetal 3-Stage Spray Nozzle “Bc-Yumi” (Spout Screw)Made of gunmetal, it is resistant to salt damage such as seawater, making it an ideal spray nozzle for ships. It is possible to switch between spraying, direct irradiation, and stopping. The standard for the female screw part is the spout screw.Material Made of gunmetal Standard General goodsfrom S$109.90Min. 8 days
- Iwasaki Seisakusho Brass relay media fitting Nakajima type x [different diameter] Nakajima typeNakajima type different diameter mediator made of brass. Ideal for ships.Material Made of brassfrom S$53.99Min. 6 days
- Iwasaki Seisakusho Brass intermediary bracket Nakajima type X gas screw male (PT screw)It is a middle metal fitting of Nakajima type made of brass and gas screw (tapered screw). Ideal for ships.Material Made of brassfrom S$47.99Min. 6 days
- Hosho Mfg Ship Hose Hardware Nakajima CapThis product is manufactured in accordance with Japanese Industrial Standards (JIS) F7335. For cleaning seawater inlets, boilers and equipmentMaterial CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Nakajima joint setPressure 1 RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 6 days
- Hosho Mfg Intermediary metal fitting (coupling) + Machino × external screwThe Machino style coupling is an easy-to-use coupling that can be installed just by fitting it! It is also called a plug-in coupling / one-touch tap ring. Available from 20A to 100A, the standard product is a PT gas screw (tapered screw for pipes, R).Pressure 1.6 Main material CAC203 RoHS directive (corresponding to 10 substances) Correspondence
- Hosho Mfg Intermediary metal fitting (coupling) + pin type (for US screw) wrenchMain material CAC203 RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 7 days
- Iwasaki Seisakusho Brass Nakajima type metal fittings (Nakajima type x bamboo shoot)It is a Nakajima style coupling made of brass. (It is the selling price of one piece. Please note that it is not a set.) Ideal as a hose fitting for ships. * The selling price is for one piece. The photo is a set of twoMaterial Made of brassfrom S$18.99Min. 6 days
- Iwasaki Seisakusho Brass sounding cap for shipsCopper sounding cap. Ideal for ships. Standard on the female screw side: PF (flat) gas screw.Material Made of gunmetal Part No. 40Afrom S$56.99Min. 6 days
- Hosho Mfg Ship Hose Hardware International Consolidated Hardware MachinoguchiThis product is manufactured in accordance with Japanese Industrial Standards (JIS) F7335. For connecting international onshore facilitiesNominal Diameter 65A RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 6 days
- Hosho Mfg Nozzle for ship U.S. thread type nozzle adapter NSTA spray nozzle can be used by connecting to a rice screw type fire hose.Main material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$47.99Min. 6 days
- Hosho Mfg 5K Flanged Angle Sprinkler Valve for Ships (with Cap) Machino TypeIt can be combined with a Machino-style intermediary (coupling) male (male).Maximum Operating Pressure (MPa) 0.5 Material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$239.90Min. 6 days
- Iwasaki Seisakusho Brass Nakajima metal fittings cap without chainIt is a cap for Nakajima type metal fittings made of brass. (Chain is sold separately) It can be used in a wide range of fields such as agriculture, firefighting, and ships. This product complies with Japanese Industrial Standards (JIS) F7335. For cleaning equipment such as seawater suction ports... Read MoreMaterial Made of brass Hardware Nakajima stylefrom S$26.99Min. 6 days
- Iwasaki Seisakusho Made of Brass JIS F7335 Fitting Base Hardware (Flange Base Hardware) for Ships with Iron ChainJIS F7335 fitting base hardware (flange base hardware) made of brass. With a chain and cap, it is ideal for ships. This product complies with Japanese Industrial Standards (JIS) F7335.Material Made of brassfrom S$49.99Min. 10 days
- Hosho Mfg 5K Flanged Angle Sprinkler Valve for Ships (with Cap) Nakajima TypeIt can be combined with Nakajima-style mediation.Maximum Operating Pressure (MPa) 0.5 Material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$239.90Min. 6 days
- Hosho Mfg Ship nozzle HK three-stage spray nozzle HKZ typeIt is a product certified by the Ship Equipment Certification Association (HK). In particular, the water discharge performance (direct irradiation, reach at the time of spraying and the amount of water) is outstanding. Equipped with easy-to-grip rubber tires to maintain operability from the user&... Read MoreMain material CAC406 RoHS directive (corresponding to 10 substances) Correspondencefrom S$239.90Min. 6 days
- Hosho Mfg Hose hardware for ship Machino capThis product is manufactured in accordance with Japanese Industrial Standards (JIS) F7335. For cleaning seawater inlets, boilers and equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 6 days