Boat Fire Fighting Equipment
- Iwasaki Seisakusho Aqua hose + golf + Machino metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Type of Sign Aluminum caulking Standard General goods Hardware Machino type Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$94.99Min. 2 days
- Iwasaki Seisakusho Watering/fire fighting 1.3MPa hose ,Golf, Hose only (without metal fittings)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Only the inner rubberized hose is available, so use it in combination with the separately sold metal fittings and hose band. Please use it as a hose protection cover for wiring and a slightly smaller diameter.Withstand Pressure (MPa) 1.3 Standard General goods Hardware None (hose only) Material (Hose) Polyesterfrom S$49.99Min. 2 days
- Iwasaki Seisakusho Sprinkling/fire fighting 1.3MPa hose, Golf, with brass Machino bracket (copper wire winding)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. Since the metal fittings and hose attachment part are wound with copper wire, the metal fittings can be removed.Withstand Pressure (MPa) 1.3 Type of Sign Copper wire winding Standard General goods Hardware Machino type Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$96.99Min. 2 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with Machino BracketThe outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 6 days
- Iwasaki Seisakusho Water spray/fire fighting 1.3MPa hose ,Golf, with brass Nakajima type metal fittings (copper wire winding)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. Since the metal fittings and hose attachment part are wound with copper wire, the metal fittings can be removed.Withstand Pressure (MPa) 1.3 Type of Sign Copper wire winding Standard General goods Material (Metal Hub) Made of brass Hardware Nakajima style Material (Hose) Polyesterfrom S$87.99Min. 6 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with Nakajima BracketThe outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$189.90Min. 6 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with U.S.A.The outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$189.90Min. 6 days
- Yamato Protec Portable foam fire extinguisher for ships 10 typeA fire extinguisher for Yamato ships that is compatible with the new SOLAS II-2 and has the largest share in Japan. Emit a chemically reacted foam drug. It has been used for a long time for ships. * A disposal fee is required when disposing of the product (without a recycling sticker).Operating temperature (℃) +5~+55 Test pressure resistance (Mpa) 1.5 Nozzle Diameter (Φmm) 3.5 Hose Length (cm) 34 Drug amount (g) A-650 B-650 total mass (kg) About 14 Radiation Distance About 6-10m Overall Height (cm) About 65.2 Radiation Time About 70 seconds Wall Thickness (mm) Body container: 1.2 outer diameter (cm) Body container: 16.74 Capacity (L) Drug: 9 Standard JGfrom S$239.90Min. 2 days
- Hatsuta Seisakusho Portable powder (ABC) fire extinguisher for shipsOperating temperature (℃) -30~+55 Withstand voltage test pressure (MPa) 5.5 Overall Width (mm) About 255 Radiation Distance About 4-7m Hose Length (mm) About 400 Overall Height (mm) About 580 Outer Diameter (Φmm) Torso: 156from S$349.90Min. 103 days
- Hatsuta Seisakusho Portable carbon dioxide fire extinguisher for shipsOperating Temperature Range (℃) -30~+55 Length (mm) 140 Withstand voltage test pressure (MPa) 24.5 Drug amount (kg) 5 Capacity (L) 7.8 Hose Length (mm) 975 total mass (kg) About 15.3 Overall Width (mm) About 240 Overall Height (mm) About 830 Radiation Distance Approximately 3-4m (20 ℃) Radiation Time Approximately 34 seconds (20 ° C) Suitable for Fire: Oil / electric fire Type Approval No. No. 4712 Outer Diameter (Φmm) Torso: 140from S$679.90Min. 8 days
- Iwasaki Seisakusho Aqua hose + golf + ANSI metal fittings + copper wire windingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Hardware ANSI expression Type of Sign Copper wire winding Standard General goods Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$88.99Min. 6 days
- Iwasaki Seisakusho Aqua hose + golf + ANSI metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Hardware ANSI expression Type of Sign Aluminum caulking Standard General goods Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$85.99Min. 6 days
- Hatsuta Seisakusho Automatic Diffusion Type Powder Fire Extinguisher for Ship's PRO MARINEBasically, the inside of the ship shakes, so fix it with a bracket to prevent it from tipping over. * This product comes with a bracketSuitable for Fire: Normal / oil / electric fire Offset Angle (°) Radiation: 120from S$369.90Min. 2 days
- Yamato Protec Powder fire extinguisher type 4 for small vesselsWe have been deeply involved in the field of ship disaster prevention since our founding, and with a track record of No. 1 share of fire extinguishers for domestic ships, we will provide unwavering peace of mind to ships running on the sea.Drug amount (kg) 1.2 total mass (kg) 2.85 Hose Length (cm) 27 Nozzle Diameter (Φmm) 3.4 Radiation Distance About 4-6m Overall Height (cm) About 44.3 Radiation Time About 8 seconds Wall Thickness (mm) Body container: 1 outer diameter (cm) Body container: 9.7 Specification Drugs used: Powder (ABC) Standard JCI Withstand voltage test pressure (MPa) Water pressure: 1.25from S$189.90Min. 7 days
- Hatsuta Seisakusho Small Vessel (ABC) Powder Fire ExtinguisherDrug amount (kg) 1 Withstand voltage test pressure (MPa) 1.2 Hose Length (mm) 300 Radiation Time About 12 seconds total mass (kg) About 2.2 Overall Width (mm) About 205 Radiation Distance About 3-5m Overall Height (mm) About 380 Standard JCI certified product Type Approval No. No. 4762 Container Pressurizing gas: CO 2 17 Outer Diameter (Φmm) Torso: 89from S$139.90Min. 2 days
- Yamato Protec Bracket for Powder (ABC) Fire Extinguisher Type 4Bracket to prevent the ship from tipping overfrom S$36.99Min. 7 days
- NIHON-SENGU Fabric Covered Fire Bucket NS-23A pumping rope Φ4mm x 2.5mm is attached. Firefighting cloth bucket for small vesselsDiameter (Φmm) 230 Height (mm) 265 Shape Folding Specification JCI compliant productfrom S$76.99Min. 9 days
- Yamato Protec Bracket for simple powder fire extinguisher 10 typeBracket to prevent the ship from tipping overfrom S$47.99Min. 7 days
- Yamato Protec Simple powder fire extinguisher for ships 10 typeIt is a fire extinguisher for Yamato ships with the largest share in Japan. The powder (ABC) fire extinguisher has excellent fire extinguishing ability for all causes of fire. * A disposal fee is required when disposing of the product (without a recycling sticker).Operating temperature (℃) -20~+55 Withstand voltage test pressure (MPa) 3.4 Drug amount (kg) 3.5 Hose Length (cm) 34 Nozzle Diameter (Φmm) 6 total mass (kg) 6.46 Radiation Time About 15 seconds Radiation Distance About 5-7m Overall Height (cm) About 51.5 Wall Thickness (mm) Body container: 1.2 outer diameter (cm) Body container: 12.44 Specification Drugs used: Powder (ABC) Standard JG Container Pressurizing gas: CO 2 60gfrom S$229.90Min. 7 days
- Yamato Protec Portable powder fire extinguisher for ships 17 typeA fire extinguisher for Yamato ships that is compatible with the new SOLAS II-2 and has the largest share in Japan. The powder (ABC) fire extinguisher has excellent fire extinguishing ability for all causes of fire. * A disposal fee is required when disposing of the product (without a recycling s... Read MoreOperating temperature (℃) -20~+55 Hose Length (cm) 34 Drug amount (kg) 5 Withstand voltage test pressure (MPa) 5.5 Nozzle Diameter (Φmm) 6 total mass (kg) 9.08 Radiation Time About 15 seconds Radiation Distance About 5-7m Overall Height (cm) About 52 Wall Thickness (mm) Body container: 1.6 outer diameter (cm) Body container: 14.1 Specification Drugs used: Powder (ABC) Standard JGfrom S$299.90Min. 7 days
- Hatsuta Seisakusho Bracket for portable powder (ABC) fire extinguishers for shipsBasically, the inside of the ship shakes, so fix it with a bracket to prevent it from tipping over.from S$88.99Min. 8 days
- Hosho Mfg Internationally connected hardware storage boxConvenient for storing flange original hardware (= internationally connected hardware) that has been developed to handle different flanges in each country. The internationally connected hardware storage box is a marine storage box made of steel plate.Box height (mm) 150 Overall Height (mm) 189.6 Mass (kg) 2.86 Dimensions, Height x Width (mm) 205×205 RoHS directive (corresponding to 10 substances) Correspondence Material Iron + SS Paint Color Red (white)from S$269.90Min. 6 days
- Iwasaki Seisakusho Aqua hose + golf + Nakajima type metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Type of Sign Aluminum caulking Standard General goods Material (Metal Hub) Made of brass Hardware Nakajima style Material (Hose) Polyesterfrom S$88.99Min. 6 days
- Hatsuta Seisakusho Small vessel powder (ABC) fire extinguisher bracketBasically, the inside of the ship shakes, so fix it with a bracket to prevent it from tipping over.from S$37.99Min. 8 days
- Yamato Protec Bracket for portable foam fire extinguisher 10 typeBracket to prevent the ship from tipping overfrom S$69.99Min. 7 days
- Hatsuta Seisakusho Bracket for portable carbon dioxide fire extinguishers for shipsBasically, the inside of the ship shakes, so fix it with a bracket to prevent it from tipping over.from S$159.90Min. 8 days
- Yamato Protec Bracket for portable powder fire extinguisher 17 typeBracket to prevent the ship from tipping overfrom S$63.99Min. 7 days
- No Brand Internationally connected hardware storage box (wooden)Convenient for storing flange original hardware (= internationally connected hardware) that has been developed to handle different flanges in each country. Since it is made of wood, it is difficult to damage the flange of the internationally connected hardware, and it is assembled by nailing. The... Read MoreMass (kg) 1.25 Inner Dimensions, Length x Width x Height (mm) 185×180×120 Dimensions, Vertical x Horizontal x Height (mm) 205×210×160 Material Merck Shipine (glulam) Paint Color Redfrom S$87.99Min. 8 days
Filter by categories