Fire Hoses for Boats
Other Related Pages
- Iwasaki Seisakusho Aqua hose + golf + Machino metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Type of Sign Aluminum caulking Standard General goods Hardware Machino type Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$94.99Min. 2 days
- Iwasaki Seisakusho Watering/fire fighting 1.3MPa hose ,Golf, Hose only (without metal fittings)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Only the inner rubberized hose is available, so use it in combination with the separately sold metal fittings and hose band. Please use it as a hose protection cover for wiring and a slightly smaller diameter.Withstand Pressure (MPa) 1.3 Standard General goods Hardware None (hose only) Material (Hose) Polyesterfrom S$49.99Min. 2 days
- Iwasaki Seisakusho Sprinkling/fire fighting 1.3MPa hose, Golf, with brass Machino bracket (copper wire winding)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. Since the metal fittings and hose attachment part are wound with copper wire, the metal fittings can be removed.Withstand Pressure (MPa) 1.3 Type of Sign Copper wire winding Standard General goods Hardware Machino type Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$96.99Min. 2 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with Machino BracketThe outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 6 days
- Iwasaki Seisakusho Water spray/fire fighting 1.3MPa hose ,Golf, with brass Nakajima type metal fittings (copper wire winding)Hose for ships, fire fighting and watering. Working pressure 1.3MPa Inner surface rubberized Since it comes with brass fittings, it is also suitable for use in ships. Since the metal fittings and hose attachment part are wound with copper wire, the metal fittings can be removed.Withstand Pressure (MPa) 1.3 Type of Sign Copper wire winding Standard General goods Material (Metal Hub) Made of brass Hardware Nakajima style Material (Hose) Polyesterfrom S$87.99Min. 6 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with Nakajima BracketThe outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$189.90Min. 6 days
- Hosho Mfg Fire Hose for Ships HK Marine Blue Hose with U.S.A.The outer surface is woven firmly with abrasion-resistant threads, and the inner surface is made of resin with the same specifications as the domestic firefighting standards (NS). A fire hose for ships with a working pressure of 1.3MPa that has passed the Marine Products Certification Association... Read MoreOperating Pressure (MPa) 1.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$189.90Min. 6 days
- Iwasaki Seisakusho Aqua hose + golf + ANSI metal fittings + copper wire windingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Hardware ANSI expression Type of Sign Copper wire winding Standard General goods Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$88.99Min. 6 days
- Iwasaki Seisakusho Aqua hose + golf + ANSI metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Hardware ANSI expression Type of Sign Aluminum caulking Standard General goods Material (Metal Hub) Made of brass Material (Hose) Polyesterfrom S$85.99Min. 6 days
- Hosho Mfg Internationally connected hardware storage boxConvenient for storing flange original hardware (= internationally connected hardware) that has been developed to handle different flanges in each country. The internationally connected hardware storage box is a marine storage box made of steel plate.Box height (mm) 150 Overall Height (mm) 189.6 Mass (kg) 2.86 Dimensions, Height x Width (mm) 205×205 RoHS directive (corresponding to 10 substances) Correspondence Material Iron + SS Paint Color Red (white)from S$269.90Min. 6 days
- Iwasaki Seisakusho Aqua hose + golf + Nakajima type metal fittings + caulkingShip / fire / watering hoseWithstand Pressure (MPa) 1.3 Type of Sign Aluminum caulking Standard General goods Material (Metal Hub) Made of brass Hardware Nakajima style Material (Hose) Polyesterfrom S$88.99Min. 6 days
- No Brand Internationally connected hardware storage box (wooden)Convenient for storing flange original hardware (= internationally connected hardware) that has been developed to handle different flanges in each country. Since it is made of wood, it is difficult to damage the flange of the internationally connected hardware, and it is assembled by nailing. The... Read MoreMass (kg) 1.25 Inner Dimensions, Length x Width x Height (mm) 185×180×120 Dimensions, Vertical x Horizontal x Height (mm) 205×210×160 Material Merck Shipine (glulam) Paint Color Redfrom S$87.99Min. 8 days