A fire extinguisher for Yamato ships that is compatible with the new SOLAS II-2 and has the largest share in Japan. Emit a chemically reacted foam drug. It has been used for a long time for ships.
* A disposal fee is required when disposing of the product (without a recycling sticker).
Operating temperature (℃) +5~+55 Test pressure resistance (Mpa) 1.5 Nozzle Diameter (Φmm) 3.5 Hose Length (cm) 34 Drug amount (g) A-650 B-650 total mass (kg) About 14 Radiation Distance About 6-10m Overall Height (cm) About 65.2 Radiation Time About 70 seconds Wall Thickness (mm) Body container: 1.2 outer diameter (cm) Body container: 16.74 Capacity (L) Drug: 9 Standard JG
Operating temperature (℃) -30~+55 Withstand voltage test pressure (MPa) 5.5 Overall Width (mm) About 255 Radiation Distance About 4-7m Hose Length (mm) About 400 Overall Height (mm) About 580 Outer Diameter (Φmm) Torso: 156
Operating Temperature Range (℃) -30~+55 Length (mm) 140 Withstand voltage test pressure (MPa) 24.5 Drug amount (kg) 5 Capacity (L) 7.8 Hose Length (mm) 975 total mass (kg) About 15.3 Overall Width (mm) About 240 Overall Height (mm) About 830 Radiation Distance Approximately 3-4m (20 ℃) Radiation Time Approximately 34 seconds (20 ° C) Suitable for Fire: Oil / electric fire Type Approval No. No. 4712 Outer Diameter (Φmm) Torso: 140
We have been deeply involved in the field of ship disaster prevention since our founding, and with a track record of No. 1 share of fire extinguishers for domestic ships, we will provide unwavering peace of mind to ships running on the sea.
Drug amount (kg) 1.2 total mass (kg) 2.85 Hose Length (cm) 27 Nozzle Diameter (Φmm) 3.4 Radiation Distance About 4-6m Overall Height (cm) About 44.3 Radiation Time About 8 seconds Wall Thickness (mm) Body container: 1 outer diameter (cm) Body container: 9.7 Specification Drugs used: Powder (ABC) Standard JCI Withstand voltage test pressure (MPa) Water pressure: 1.25
Drug amount (kg) 1 Withstand voltage test pressure (MPa) 1.2 Hose Length (mm) 300 Radiation Time About 12 seconds total mass (kg) About 2.2 Overall Width (mm) About 205 Radiation Distance About 3-5m Overall Height (mm) About 380 Standard JCI certified product Type Approval No. No. 4762 Container Pressurizing gas: CO 2 17 Outer Diameter (Φmm) Torso: 89
It is a fire extinguisher for Yamato ships with the largest share in Japan. The powder (ABC) fire extinguisher has excellent fire extinguishing ability for all causes of fire.
* A disposal fee is required when disposing of the product (without a recycling sticker).
Operating temperature (℃) -20~+55 Withstand voltage test pressure (MPa) 3.4 Drug amount (kg) 3.5 Hose Length (cm) 34 Nozzle Diameter (Φmm) 6 total mass (kg) 6.46 Radiation Time About 15 seconds Radiation Distance About 5-7m Overall Height (cm) About 51.5 Wall Thickness (mm) Body container: 1.2 outer diameter (cm) Body container: 12.44 Specification Drugs used: Powder (ABC) Standard JG Container Pressurizing gas: CO 2 60g
A fire extinguisher for Yamato ships that is compatible with the new SOLAS II-2 and has the largest share in Japan. The powder (ABC) fire extinguisher has excellent fire extinguishing ability for all causes of fire.
* A disposal fee is required when disposing of the product (without a recycling s... Read More
Operating temperature (℃) -20~+55 Hose Length (cm) 34 Drug amount (kg) 5 Withstand voltage test pressure (MPa) 5.5 Nozzle Diameter (Φmm) 6 total mass (kg) 9.08 Radiation Time About 15 seconds Radiation Distance About 5-7m Overall Height (cm) About 52 Wall Thickness (mm) Body container: 1.6 outer diameter (cm) Body container: 14.1 Specification Drugs used: Powder (ABC) Standard JG