KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R22-10 to one 0.5m red and black wire with a thickness of 22SQ. How about when you put two batteries in parallel? RoHS compliant product
Battery parallel cable
* Cable ... Read More
7-pin type trailer side wiring coupler. Please use it when replacing due to aged deterioration such as wear and rust.
* Wiring work is required, so please handle with care.
7-pin type wiring socket. Rubber wiring cover boots are attached to the back of the socket body.
* Wiring work is required, so please handle with care.
It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R38-10 to one 0.5m red and black wire with a thickness of 38SQ. How about when you put two batteries in parallel? RoHS compliant product
Battery parallel cable
* Cable ... Read More
Designed for excellent safety. The surface treatment method for the terminal fixing bolt is a 14mm spanner tightening type for fixing the gold-plated fuse, which has excellent electrical conductivity, low contact resistance, and heat dissipation. Compatible with ANL fuses 35A to 500A.
For safe us... Read More
It is a circuit breaker installed between wirings. Since it comes with a direct battery stay, it can be directly connected to the screw terminal of the battery.
* It is not waterproof.
Rated Current (A) 50 Included Accessories cap Rated Voltage (V) DC12/24
It is a cable with round crimp terminals R8-10 and R8-S4 crimped to one side each, one red and one black with a thickness of 8SQ KIV cable 1m and 5m. It is a cable for connecting the traveling charger (SBC-001B SBC-004) and the main battery / sub-battery. The copper wire inside the cable is very ... Read More
Allowable Current of Cable (A) 80 Size 8SQ Core wire diameter (Φmm) 4.23 Heat Resistance Temperature (℃) 105 Standard Size (mm) 8
It can be used for M24MF / M27MF class battery sizes.
Applicable battery 105A Inner Dimensions, Width W x Depth D x Height H (mm) 340×190×225 Outer Dimensions, Width W x Depth D x Height H (mm) 420×230×290
It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
A set of 7-pin type wiring socket and wiring (1.5m). Rubber wiring cover boots are attached to the back of the socket body, and 6 pressure terminals required for wiring are also attached.
* Wiring work is required, so please handle with care.
Cable Length (m) 1.5 Number of Pins 7 Included Accessories Crimp terminal x 6
Prevents overcurrent to the inverter. It can also be used as a fuse for car audio. High-grade materials are used to improve conductivity. The quality control is very good and the durability is excellent. Compatible with fuse holder FH-G (sold separately).
* If the inverter is overloaded, there is... Read More
Operating Temperature Range (℃) -20~125 Operating Voltage Range (V) DC80
Full of multi-functionality! Discerning battery box. 12V power can be easily taken out from the cigar socket and the terminal!
Mass (kg) 1.8 Applicable battery 105A Inner Dimensions, Width W x Depth D x Height H (mm) 340×190×225 Outer Dimensions, Width W x Depth D x Height H (mm) 420×230×335 Output Current (A) USB1:1、USB2:2 Type With indicator Output Voltage (V) 【USB】DC5
Used in combination with a buckle with a band (hoop material) for tying electric wires on ships.
Attach the band buckle and tie the wire and support together.
* Be careful not to get injured because the tip and others are sharp.
A 14SQ thick KIV cable 1m and 5m red and black, with round crimp terminals R14-10 and R14-6 crimped on each side. It is a cable for connecting the traveling charger and the main battery / sub battery. The copper wire inside the cable is very thin and has excellent flexibility.
Cable for connectin... Read More
Heat Resistance Temperature (℃) 105 Allowable Current of Cable (A) 120 Size 14SQ Core wire diameter (Φmm) 5.64
An ultra-bright spotlight that is perfect for search lights! A round type LED light that uses 14 LEDs. With an irradiation distance of about 200 to 300 m, it can secure sufficient brightness as a searchlight for ships. With IP67 waterproof performance, it is ideal for marine use.
Power Consumption (W) 39 Waterproof IP67 Dimensions, Width W x Depth D x Height H (mm) 164×83×168 Mass (g) 1500 Color Temperature (K) 6000 Input Voltage (V) (DC)10~30 Luminous Flux (Lm) 8400 Mounting Bolts M10 LED [Chip] OSRAM
It is a type that embeds and attaches a USB socket to the wall surface. Since it has a 3.4A output, it supports charging large-capacity devices.
* Outputs with a total output exceeding 3.4A cannot be supported.
Dimensions (cm) 6×4.3×5.5 Dust / Water Protection IP66 Specification USB socket: 2 Output Current (A) 3.4 Output Voltage (V) DC5(3.4A) Type only a main part Input Voltage (V) DC12-24
Easy to install and remove the electric power supply! A one-touch battery clip that can be easily connected to the battery by simply putting it on the terminal and pushing down the cover.
Allowable Current (A) Up to 100 Cable Specification, Thickness (mm2) 2~16 Voltage (V) DC12
You can switch between one battery system (pieces). With a lid on the bottom, you don't have to worry about direct contact with anything below. There are holes for cables to pass through in four directions on the side, and unused holes can be closed with the attached lid. The knob switch secu... Read More
Specification Terminal terminal 10mm Contact Resistance (mΩ) Up to 50 Voltage (V) 12~50 Set Contents 1 set (2 pieces) Operating Ambient Temperature (℃) -20~80 Insulation Resistance (MΩ) 100V/100 Dimensions, Width W x Length L x Height H (mm) 69×69×75 Mounting Screw Spacing (mm) 475
It is a buckle for tying electric wires of ships and is used together with a band metal (hoop material).
Attach it to the band hoop and tie the wire and support material together.
* Be careful not to get injured because the tip and others are sharp.
It has a structure that cannot be fitted in the opposite direction, there is no need to worry about reverse connection, and a high current can be passed to prevent direct contact with the terminals, so it can be handled more safely. The connector can be attached and detached smoothly.
* Due to th... Read More
Operating Temperature (℃) -20~75 Number of Poles 2 Insulation Resistance (MΩ) 5000 Withstand Voltage (V) DC600 Combustion Quality UL94_V-0
Convenient to carry and store with a specially designed storage bag. A special terminal that is easy to pick up with an alligator mouth. Reliable dedicated charger (charger).
* Estimated number of times that can be repeatedly charged and discharged: 100% discharge → full charge 230 times, 60% dis... Read More
Voltage (V) 12 Main Unit Dimensions, Width W x Depth D x Height H (mm) 151×98×93 Mass (kg) 4.1 Type only a main part Battery Capacity (Ah) 13
A switch panel with 5 power switches and a voltmeter. Since you can always check the battery voltage drop, you can prevent the battery from running out.
Outer Dimensions (mm) 107×95 Voltage (V) 12・24 Fuse Capacity (A) 15 Number of Switches 5 pieces Cut size (mm) 87×78 Dust / Water Protection IP66 Type With voltmeter
It is a wire lashing material for ships and is mainly used for branch lines.
Since the buckle and band (hoop) are integrated, the wire and support material can be fixed as they are.
* Be careful not to get injured because the tip and others are sharp.
Thickness t (mm) Buckle: 1, Belt: 0.3 Board width (mm) B:14 Type D type
A waterproof switch that is ideal for LEDs.
* When attaching a waterproof pin (crimp terminal) to the drip-proof switch, use a special crimping tool. * If you do not crimp using a special tool, the waterproof effect will be impaired.
A low-cost spotlight that can also be used as a searchlight. It is a horizontally long type stylish LED light that uses 6 3W LEDs. With an irradiation distance of about 100m, it is bright enough to be used as a searchlight for ships. It has an IP67 waterproof function, making it ideal for marine ... Read More
Power Consumption (W) 16.8 Dimensions, Vertical x Horizontal x Depth (mm) 160×46×63 Luminous Flux (Lm) 1620 Cable Length (cm) 52 Mass (g) 530 Number of Lights 6 Color Temperature (K) 6000 Input Voltage (V) DC10~30 Waterproof IP67 Nominal Size of Mounting Bolt M8 LED [Chip] OSRAM Projection Mode spot
You can select two battery systems at the same time or select a battery. You can use one or two batteries. The knob switch securely enters and is held in each position. The knob, housing and cover are made of PET resin. (UL heat resistant 94V-O) The material of the screws and nuts that come into ... Read More
Operating Ambient Temperature (℃) -20~80 Voltage (V) 12~50 Mounting Screw Spacing (mm) 475 Insulation Resistance (MΩ) 100V/100 Contact Resistance (mΩ) Up to 50 Dimensions, Diameter x Height H (Φmm x mm) 140×75 Set Contents 1 set (2 pieces) Specification Terminal terminal 10mm
Display output power Display overvoltage, undervoltage, overload, overheat status Display output voltage and frequency switching operation status (inverter, GRID, power save)
Remote controller for SP series inverter (Applicable models: SP700 / SP1000 / SP1500 / SP2000 / SP3000 / SP4000)
Input voltage range (V) 10.5~66(12V/24V/48V) Standby current 80mA Dimensions (Length L x Width W x Height H) (mm) 98×85×25.6 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Modular jack (cable) 7.7m × 1 Operating / Storage Temperature (℃) Operation: 0-40, Storage: -30-70 Suitable Model SP700/SP1000/SP1500/SP2000/SP3000/SP4000
It is a waterproof plug from Barus, Germany. IEC standard product (International Electrotechnical Commission) CE mark display product conforming to European directives JIS F 8836 and 8838 compliant product
RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP56 Contact Shape Male Material Synthetic resin Gasket Synthetic rubber
Approximately 15% lighter than the conventional SK series. Convert battery electricity so that it can be used for electrical appliances! An emergency power supply that can be used not only in the event of a disaster, but also outdoors and overnight in the car. Sine wave, light weight, miniaturiza... Read More
Operating Temperature Range (℃) (Rated load) -20 to 40, (40% load) to 60 Frequency (Hz) 50/60 (± 5%, selectable with DIP switch) RoHS directive (corresponding to 10 substances) Correspondence Standard UL458、FCC_Class_A
Convenient to carry and store with a specially designed storage bag. A special terminal that is easy to pick up with an alligator mouth. Reliable dedicated charger (charger).
* Estimated number of times that can be repeatedly charged and discharged: 100% discharge → full charge 230 times, 60% dis... Read More
Voltage (V) 12 Battery Capacity (Ah) 13 Main Unit Dimensions, Width W x Depth D x Height H (mm) 151×98×93 Mass (kg) 4.1, [Charger] 0.1 Type Body, charger, exclusive bag Dimensions, Width W x Depth D x Height H (mm) [Bag] 170 x 115 x 160 Material [Bag] Tarpaulin Color [Bag] White Output Current (A) [Charger] 1.2 Cable Length (m) [Charger] 1.8 Output Voltage (V) [Charger] 13.8 Dimension (mm) [Charger] 81 x 43 x 30 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)
It is used when making holes in the inner wall of the living quarters of a ship and passing electric wires through it.
Can be used up to a wall thickness of about 25 mm
Remotely control the ON / OFF of the inverter. Shows the operating status of the ignition lockout and return override functions. The length of the cable is about 7.7M.
-Can be used for SK-700 to SK-3000 and SP700 to SP4000.
Input voltage range (V) 10.5~60 Mass (g) 270 Dimension (mm) 57×73.5×2.6 RoHS directive (corresponding to 10 substances) Correspondence Standby current Less than 40mA Operating / Storage Temperature (℃) Operation: 0-40, Storage: -30-70
* This is a dedicated charger for the lithium-ion battery 11.6Ah. * Cannot be used to charge other batteries.
Type Charger only Cable Length (m) [Charger] 1.8 Dimension (mm) [Charger] 127 x 67 x 38 Output Voltage (V) [Charger] 16.8 Output Current (A) [Charger] 2 Mass (g) [Charger] 400 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)