KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R22-10 to one 0.5m red and black wire with a thickness of 22SQ. How about when you put two batteries in parallel? RoHS compliant product
Battery parallel cable
* Cable ... Read More
It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
KIV (Vinyl insulated wire for electrical equipment) This is a battery parallel cable made by crimping four round crimp terminals R38-10 to one 0.5m red and black wire with a thickness of 38SQ. How about when you put two batteries in parallel? RoHS compliant product
Battery parallel cable
* Cable ... Read More
It is a cable with round crimp terminals R8-10 and R8-S4 crimped to one side each, one red and one black with a thickness of 8SQ KIV cable 1m and 5m. It is a cable for connecting the traveling charger (SBC-001B SBC-004) and the main battery / sub-battery. The copper wire inside the cable is very ... Read More
Allowable Current of Cable (A) 80 Size 8SQ Core wire diameter (Φmm) 4.23 Heat Resistance Temperature (℃) 105 Standard Size (mm) 8
It can be used for M24MF / M27MF class battery sizes.
Applicable battery 105A Inner Dimensions, Width W x Depth D x Height H (mm) 340×190×225 Outer Dimensions, Width W x Depth D x Height H (mm) 420×230×290
It is a 105A (M27MF) plastic battery tray. There is a mounting hole on the side of the toilet, and it can be fixed with screws. Reduces damage to boats and batteries due to vibration.
Full of multi-functionality! Discerning battery box. 12V power can be easily taken out from the cigar socket and the terminal!
Mass (kg) 1.8 Applicable battery 105A Inner Dimensions, Width W x Depth D x Height H (mm) 340×190×225 Outer Dimensions, Width W x Depth D x Height H (mm) 420×230×335 Output Current (A) USB1:1、USB2:2 Type With indicator Output Voltage (V) 【USB】DC5
A 14SQ thick KIV cable 1m and 5m red and black, with round crimp terminals R14-10 and R14-6 crimped on each side. It is a cable for connecting the traveling charger and the main battery / sub battery. The copper wire inside the cable is very thin and has excellent flexibility.
Cable for connectin... Read More
Heat Resistance Temperature (℃) 105 Allowable Current of Cable (A) 120 Size 14SQ Core wire diameter (Φmm) 5.64
Easy to install and remove the electric power supply! A one-touch battery clip that can be easily connected to the battery by simply putting it on the terminal and pushing down the cover.
Allowable Current (A) Up to 100 Cable Specification, Thickness (mm2) 2~16 Voltage (V) DC12
You can switch between one battery system (pieces). With a lid on the bottom, you don't have to worry about direct contact with anything below. There are holes for cables to pass through in four directions on the side, and unused holes can be closed with the attached lid. The knob switch secu... Read More
Specification Terminal terminal 10mm Contact Resistance (mΩ) Up to 50 Voltage (V) 12~50 Set Contents 1 set (2 pieces) Operating Ambient Temperature (℃) -20~80 Insulation Resistance (MΩ) 100V/100 Dimensions, Width W x Length L x Height H (mm) 69×69×75 Mounting Screw Spacing (mm) 475
It has a structure that cannot be fitted in the opposite direction, there is no need to worry about reverse connection, and a high current can be passed to prevent direct contact with the terminals, so it can be handled more safely. The connector can be attached and detached smoothly.
* Due to th... Read More
Operating Temperature (℃) -20~75 Number of Poles 2 Insulation Resistance (MΩ) 5000 Withstand Voltage (V) DC600 Combustion Quality UL94_V-0
Convenient to carry and store with a specially designed storage bag. A special terminal that is easy to pick up with an alligator mouth. Reliable dedicated charger (charger).
* Estimated number of times that can be repeatedly charged and discharged: 100% discharge → full charge 230 times, 60% dis... Read More
Voltage (V) 12 Main Unit Dimensions, Width W x Depth D x Height H (mm) 151×98×93 Mass (kg) 4.1 Type only a main part Battery Capacity (Ah) 13
You can select two battery systems at the same time or select a battery. You can use one or two batteries. The knob switch securely enters and is held in each position. The knob, housing and cover are made of PET resin. (UL heat resistant 94V-O) The material of the screws and nuts that come into ... Read More
Operating Ambient Temperature (℃) -20~80 Voltage (V) 12~50 Mounting Screw Spacing (mm) 475 Insulation Resistance (MΩ) 100V/100 Contact Resistance (mΩ) Up to 50 Dimensions, Diameter x Height H (Φmm x mm) 140×75 Set Contents 1 set (2 pieces) Specification Terminal terminal 10mm
Display output power Display overvoltage, undervoltage, overload, overheat status Display output voltage and frequency switching operation status (inverter, GRID, power save)
Remote controller for SP series inverter (Applicable models: SP700 / SP1000 / SP1500 / SP2000 / SP3000 / SP4000)
Input voltage range (V) 10.5~66(12V/24V/48V) Standby current 80mA Dimensions (Length L x Width W x Height H) (mm) 98×85×25.6 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Modular jack (cable) 7.7m × 1 Operating / Storage Temperature (℃) Operation: 0-40, Storage: -30-70 Suitable Model SP700/SP1000/SP1500/SP2000/SP3000/SP4000
Approximately 15% lighter than the conventional SK series. Convert battery electricity so that it can be used for electrical appliances! An emergency power supply that can be used not only in the event of a disaster, but also outdoors and overnight in the car. Sine wave, light weight, miniaturiza... Read More
Operating Temperature Range (℃) (Rated load) -20 to 40, (40% load) to 60 Frequency (Hz) 50/60 (± 5%, selectable with DIP switch) RoHS directive (corresponding to 10 substances) Correspondence Standard UL458、FCC_Class_A
Convenient to carry and store with a specially designed storage bag. A special terminal that is easy to pick up with an alligator mouth. Reliable dedicated charger (charger).
* Estimated number of times that can be repeatedly charged and discharged: 100% discharge → full charge 230 times, 60% dis... Read More
Voltage (V) 12 Battery Capacity (Ah) 13 Main Unit Dimensions, Width W x Depth D x Height H (mm) 151×98×93 Mass (kg) 4.1, [Charger] 0.1 Type Body, charger, exclusive bag Dimensions, Width W x Depth D x Height H (mm) [Bag] 170 x 115 x 160 Material [Bag] Tarpaulin Color [Bag] White Output Current (A) [Charger] 1.2 Cable Length (m) [Charger] 1.8 Output Voltage (V) [Charger] 13.8 Dimension (mm) [Charger] 81 x 43 x 30 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)
Remotely control the ON / OFF of the inverter. Shows the operating status of the ignition lockout and return override functions. The length of the cable is about 7.7M.
-Can be used for SK-700 to SK-3000 and SP700 to SP4000.
Input voltage range (V) 10.5~60 Mass (g) 270 Dimension (mm) 57×73.5×2.6 RoHS directive (corresponding to 10 substances) Correspondence Standby current Less than 40mA Operating / Storage Temperature (℃) Operation: 0-40, Storage: -30-70
* This is a dedicated charger for the lithium-ion battery 11.6Ah. * Cannot be used to charge other batteries.
Type Charger only Cable Length (m) [Charger] 1.8 Dimension (mm) [Charger] 127 x 67 x 38 Output Voltage (V) [Charger] 16.8 Output Current (A) [Charger] 2 Mass (g) [Charger] 400 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 0.... Read More
Voltage (V) 12 Panel Size (mm) 280×254×26→285×240×25 voltage rating (V) Up to 17 Output (W) 8 Mass (kg) 1.2 Cable Length (m) 5 Current (A) Maximum operation 0.47
Since the terminal body is made of brass, the installation area is good and the electrical efficiency is improved! It is also possible to connect a cable without a terminal.
It can be used as a spare part for a damaged car battery terminal. Also, if you attach it to the pole type terminal of the ... Read More
Set Contents (+) × 10, (-) × 10 Suitable for B type battery such as 80D20L Material (Main Unit) Brass
It is a charger with an output voltage of 16.8V and an output current of 2A. For BMO lithium-ion battery 6.6Ah.
Cable Length (m) 1.8 Dimension (mm) 127×67×38 Output Voltage (V) 16.8 Output Current (A) 2 Mass (g) 400 Input Voltage (V) AC100~240 50/60Hz Function Reverse connection / short protection
RoHS compliant product The copper wire inside the cable is very thin and has excellent flexibility. The fuse, fuse holder, and round crimp terminal are all crimped, so it is easy to install. With a fuse, you can rest assured in case of emergency! Protects the inverter from overcurrent. KIV line c... Read More
RoHS compliant product The copper wire inside the cable is very thin and has excellent flexibility. The fuse, fuse holder, and round crimp terminal are all crimped, so it is easy to install. With a fuse, you can rest assured in case of emergency! Protects the inverter from overcurrent. KIV line c... Read More
It is an electrode set that can change the direction of sandwiching the alligator clip by attaching it to the terminal part of the lithium ion battery.
Terminal diameter (mm) [Response] 8 Dimensions, Width W x Depth D x Height H (mm) 53×16×14
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 0.... Read More
Voltage (V) 24 Mass (kg) 2 Output (W) 15 voltage rating (V) Up to 34 Panel Size (mm) 510×240×26 Current (A) Maximum operation 0.44 Cable Length (m) 5
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 1.... Read More
Cable Length (m) 5 Current (A) Maximum operation 0.87 Voltage (V) 12 voltage rating (V) Up to 17 Output (W) 15 Panel Size (mm) 510×240×26 Mass (kg) 2
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 0.... Read More
voltage rating (V) Up to 34 Mass (kg) 1.3 Voltage (V) 24 Current (A) Maximum operation 0.23 Output (W) 8 Panel Size (mm) 330×270×26→300×240×25 Cable Length (m) 5
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 1.... Read More
voltage rating (V) Up to 34 Panel Size (mm) 413×678×26 Cable Length (m) 5 Voltage (V) 24 Mass (kg) 3.3 Current (A) Maximum operation 0.87 Output (W) 30
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 2.... Read More
Cable Length (m) 5 Voltage (V) 12 Panel Size (mm) 413×678×26 Mass (kg) 3.4 Output (W) 30 Current (A) Maximum operation 1.74 voltage rating (V) Up to 17
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 10... Read More
Voltage (V) 12 voltage rating (V) Up to 17 Panel Size (mm) 1180×670×35 Mass (kg) 9.5 Output (W) 120 Cable Length (m) 5 Current (A) Maximum operation 6.95 Applicable battery 210H52
Type Charger only Output Current (A) [Charger] 1 Cable Length (m) [Charger] 1.8 Mass (g) [Charger] 110 Output Voltage (V) [Charger] 12.6 Dimension (mm) [Charger] 45 x 70 x 55 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)
Suitable for BM-D13 Type Exclusive charger only Output Current (A) [Charger] 1.2 Cable Length (m) [Charger] 1.8 Mass (g) [Charger] 100 Output Voltage (V) [Charger] 13.8 Dimension (mm) [Charger] 81 x 43 x 30 Input Voltage (V) [Charger] AC100-240 (50 / 60Hz)
Since the terminal body is made of brass, the installation area is large and the electrical efficiency is improved.
If the pole-shaped terminal of the battery is too small to use the battery terminal, a spacer will allow it to be used.
* Please note that batteries other than B type and L type ter... Read More
Set Contents (+) × 10, (-) × 10 Suitable for B type terminal battery such as 55B24R Material (Main Unit) Brass Type spacer
RoHS compliant product The copper wire inside the cable is very thin and has excellent flexibility. The fuse, fuse holder, and round crimp terminal are all crimped, so it is easy to install. With a fuse, you can rest assured in case of emergency! Protects the inverter from overcurrent. KIV line c... Read More
RoHS compliant product The copper wire inside the cable is very thin and has excellent flexibility. The fuse, fuse holder, and round crimp terminal are all crimped, so it is easy to install. With a fuse, you can rest assured in case of emergency! Protects the inverter from overcurrent. KIV line c... Read More
It is a battery charging system that uses a full-scale waterproof solar panel. You can charge the battery by converting the light energy from the sun into electricity. Efficiently charges using a high-performance charge controller. Both charging and discharging can be controlled. Approximately 6.... Read More
Output (W) 80 Current (A) Maximum operation 4.63 Panel Size (mm) 1150×500×35 Mass (kg) 7.5 Applicable battery 155G51 Voltage (V) 12 Cable Length (m) 5 voltage rating (V) Up to 17
RoHS compliant product The copper wire inside the cable is very thin and has excellent flexibility. The fuse, fuse holder, and round crimp terminal are all crimped, so it is easy to install. With a fuse, you can rest assured in case of emergency! Protects the inverter from overcurrent. KIV line c... Read More