It is a type that embeds and attaches a USB socket to the wall surface. Since it has a 3.4A output, it supports charging large-capacity devices.
* Outputs with a total output exceeding 3.4A cannot be supported.
Dimensions (cm) 6×4.3×5.5 Dust / Water Protection IP66 Specification USB socket: 2 Output Current (A) 3.4 Output Voltage (V) DC5(3.4A) Type only a main part Input Voltage (V) DC12-24
A switch panel with 5 power switches and a voltmeter. Since you can always check the battery voltage drop, you can prevent the battery from running out.
Outer Dimensions (mm) 107×95 Voltage (V) 12・24 Fuse Capacity (A) 15 Number of Switches 5 pieces Cut size (mm) 87×78 Dust / Water Protection IP66 Type With voltmeter
A waterproof switch that is ideal for LEDs.
* When attaching a waterproof pin (crimp terminal) to the drip-proof switch, use a special crimping tool. * If you do not crimp using a special tool, the waterproof effect will be impaired.
It is a waterproof plug from Barus, Germany. IEC standard product (International Electrotechnical Commission) CE mark display product conforming to European directives JIS F 8836 and 8838 compliant product
RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP56 Contact Shape Male Material Synthetic resin Gasket Synthetic rubber
A switch panel with 3 power switches and 2 USB sockets. When using the switch, the LED lights up for easy ON / OFF.
Outer Dimensions (mm) 107×96 Fuse Capacity (A) 15 Screw Hole (Φmm) 3.5 Cut size (mm) 99×88 Voltage (V) DC12 Mounting Screw Pitch: 94.5 × 87.5mm Number of Switches Three Output USB output: 1A / 2A Specification USB socket: 2 Type With USB
It is a waterproof receptacle of Barus, Germany. IEC standard product (International Electrotechnical Commission) CE mark display product conforming to European directives JIS F 8836 and 8838 compliant product
RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Female Waterproof Protection Grade IP56 Material Synthetic resin Gasket Synthetic rubber
It is a waterproof receptacle IEC standard product (International Electrotechnical Commission) CE mark display product conforming to European directives JIS F 8836 and 8838 compliant product
Rated Current (A) 15/16 RoHS directive (corresponding to 10 substances) Correspondence Contact Shape Female Size Grand size: 20 free Waterproof Protection Grade IP56 Material Synthetic resin Gasket Synthetic rubber Cable Φ9~15
It is a waterproof plug from Barus, Germany. IEC standard product (International Electrotechnical Commission) CE mark display product conforming to European directives JIS F 8836 and 8838 compliant product
RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP56 Contact Shape Male Material Synthetic resin Gasket Synthetic rubber
Conversion power adapter (waterproof type) Converts AC100V to DC24V. It is a conversion power supply for using LED products at AC100V. Reliable MEAN WELL power supply constant current, voltage type. (Adjustable by internal volume) Waterproof IP65 Can be used outdoors Aluminum case Ideal for LED p... Read More
Frequency (Hz) 50/60 Input Voltage (V) AC100~240 Output Voltage (V) DC24 (14.4-24 variable) Waterproof Protection Grade IP65 Various certifications PSE certified product
Conversion power adapter Converts AC100V to DC24V. It is a conversion power supply for using LED products at AC100V. With convenient male / female DC plug For continuous use of PSE certified products Approximately 80% of the maximum output current Ideal for single tape light MR5-24 series, etc.
*... Read More
Warranty Period 1 year Frequency (Hz) 50/60 Input Voltage (V) AC100~240 Output Voltage (V) DC24 Various certifications PSE certified product
Main circuit For ON-OFF Compact size rotary switch. The cap (knob) has a structure that cannot be removed in the ON position for safety, but it can be removed in the OFF position. (For theft prevention) The function is the same as RS-2, but the structure of the contact part is different, and th... Read More
Voltage (V) 12、24、48 Applicable bolt size 3/8 inch x 2 (R terminal) Embedded hole (Φmm) 52 Dimension (mm) 69×69×70 Allowable Current (A) Maximum: 400 / Continuous: 300 Included Accessories Mounting bolts 4 and tapping screws 4
Main circuit For ON-OFF Compact size rotary switch. The cap (knob) has a structure that does not come off in the ON-OFF position for safety, but it can be removed at a position of 45 degrees from OFF. (For theft prevention)
* Specifications and appearance are subject to change without notice fo... Read More
Applicable bolt size 10mm x 2 (R terminal) Voltage (V) 12、24、48 Embedded hole (Φmm) 52 Dimension (mm) 69×69×70 Allowable Current (A) Maximum: 300 / Continuous: 200
Easy to install! Drip-proof LED push switch! Drip-proof so can be used on ships! Up to 25mm size now available! Features a large LED ring The switch area is wide and easy to press! When OFF → LED ring goes out Noiseless circuit switch for 12 to 24 VDC The touch part is made of stainless steel, an... Read More
Mounting Hole Diameter (Φmm) 25 (recommended) Mass (g) 36 Power Input (V) DC12/24 Waterproof Protection Grade IP64 equivalent Switch capacity Up to 20A Dimension (mm) Φ25×40
ON/OFF switch for distribution boards and display boards! 3-pole ON-OFF embedded rocker switch with breaker and red pilot lamp
Current Capacity (A) 16 Number of Poles 3 poles Dimension (mm) 32×15×15 Voltage (V) DC12-24 Switch ON-OFF Suitable for [Distribution board switch panel] SWB-6
Comes with a general-purpose plug-in connection terminal cable! Can be used with distribution board rocker switches and various USB chargers, etc. Comes with a safe and secure fuse! Standard product with terminals Red and black cables with silicon insulation tubes
Cable Length (cm) 60 Type Insulated type/female Fuse With midget fuse 10A Termination With round crimp terminal
It can be used with smartphones, iPads, and other devices that can be charged via USB. It charges quickly with 2 to 3 times the current of the attached charger such as a smartphone. Since it is an indoor specification, it cannot be used outdoors. Estimated for continuous use: Use within about 80%... Read More
Rated Power Output (W) 15 Output Current (A) 3 Dimension (mm) 46×27×14 Mass (g) 50 Input Voltage (V) DC12-24 Output Voltage (V) DC5
Main circuit ON-OFF-OUT (removal) The rotary type cap (knob) has a structure that cannot be removed at the ON-OFF position for safety, but it can be removed at the OUT position 45 degrees from OFF.
* Specifications and appearance are subject to change without notice for improvement.
Voltage (V) 12、24 Embedded hole (Φmm) 40 Dimension (mm) 45×45×60 Applicable bolt size 6mm x 2 (R terminal) Allowable Current (A) Maximum: 300 / Continuous: 200
Main circuit For ON-OFF Compact size rotary switch. The difference from RS-1 is the mounting method. You can connect the main body using the attached parts.
* Specifications and appearance are subject to change without notice for improvement.
Applicable bolt size 10 x 2 (R terminal) Voltage (V) 12、24、48 Embedded hole (Φmm) 52 Dimension (mm) 69×69×70 Allowable Current (A) Maximum: 300 / Continuous: 200 Included Accessories Mounting bolts 4 and tapping screws 4
An intermediate switch with a silicone waterproof cap! A switch that is installed in the middle of a round cable or the like. ON-OFF Cap with rocker switch Can be used for cables with an outer diameter of 5 mm to 8 mm, such as tires.
It can be used as an intermediate switch for outdoor lighting ... Read More
Dimension (mm) 30×80 Current Capacity (A) 6 Outer Diameter (Φmm) Packing: 4.5 Voltage (V) Up to 200
Easy to install! Optional parts for drip-proof LED push switch It can be attached to the LED switch with one touch. Can be connected without soldering. Only for 5A.
* Please note that it is not compatible with 20A.
Easy to install! Splash-proof LED push switch! Can be used on ships as it is splash-proof! Alternate type that keeps the ON state even after the button is pressed. Recommended mounting hole: 22mm Optional wiring coupler for 20A can be used.
Mounting Hole Diameter (Φmm) 22 (recommended) Mass (g) 26 Switch Alternate Power Input (V) DC12/24 Waterproof Protection Grade IP64 equivalent Switch capacity Up to 20A Dimension (mm) Φ22×40
Terminal cut type ON-OFF switch for the main circuit of the battery! Knife switch type Attach directly to the battery terminal Reliable method to avoid discharge (because it attaches directly to the battery) Can be attached without tools Discharge prevention battery side mounting bolt: 9.5mm /Ter... Read More
Voltage (V) 12・24 Dimension (mm) 93×80×33 Allowable Current (A) Max 750/Continuous 250
Built-in panel for digital display and USB charger Can be easily attached Manufacturer product Can be used with digital voltmeter and USB charger (30 mm type) Made of resin
Hole Diameter (mm) 30 Color Black Type of Terminal Fitting Embedded type (mounting hole 30 mm) Material Made of resin
Rectangular type! Compatible with rocker switches with built-in USB charger panels for mobile phones, etc. USB can be charged in 2 locations Black resin blue LED lighting with waterproof cap and rubber packing Noise suppression product with 2 ports (both ports: QC3.0)
Included Accessories Connection terminal 2 Voltage (V) DC12/24 Type of Terminal Fitting Embedded type Dimension (mm) Length 35.6 x Width 21.5 Type square locker type
Waterproof specification! Can be used with DC12/24V and AC100/200V. Waterproof box with cable gland used when pulling solar cables indoors Can be used with cables with an outer diameter of 5.5 mm to 8 mm.
*Silicone adhesive is required when installing the main unit.
Simple stand for digital display and USB charger Can be easily attached Manufacturer product Can be used with digital voltmeter and USB charger (30 mm type) Made of resin
Included Accessories 2 black tapping screws Hole Diameter (mm) 30 Material Made of resin Type of Terminal Fitting Stand type (fixed with two screws)
Terminal disconnect type ON-OFF switch for the main circuit of the battery! Standard type Attached directly to the battery terminal Reliable method of avoiding disconnection discharge by loosening the dial (for direct attachment to the battery) Can be installed without tools Use as a discharge pr... Read More
Voltage (V) 12・24 Dimension (mm) 82×20 Allowable Current (A) Maximum 500/Continuous 125 Diameter (Φmm) Terminal: 13