Fuses & Wiring for Boats
- BMO Japan Wiring coupler7-pin type trailer side wiring coupler. Please use it when replacing due to aged deterioration such as wear and rust. * Wiring work is required, so please handle with care.Number of Pins 7
- BMO Japan Wiring socket7-pin type wiring socket. Rubber wiring cover boots are attached to the back of the socket body. * Wiring work is required, so please handle with care.Number of Pins 7from S$42.99Min. 2 days
- ONEGAIN Fuse holderDesigned for excellent safety. The surface treatment method for the terminal fixing bolt is a 14mm spanner tightening type for fixing the gold-plated fuse, which has excellent electrical conductivity, low contact resistance, and heat dissipation. Compatible with ANL fuses 35A to 500A. For safe us... Read MoreSet Contents 1 set (2 pieces)from S$119.90Min. 2 days
- BMO Japan Circuit breakerIt is a circuit breaker installed between wirings. Since it comes with a direct battery stay, it can be directly connected to the screw terminal of the battery. * It is not waterproof.Rated Current (A) 50 Included Accessories cap Rated Voltage (V) DC12/24
- BMO Japan Wiring kitA set of 7-pin type wiring socket and wiring (1.5m). Rubber wiring cover boots are attached to the back of the socket body, and 6 pressure terminals required for wiring are also attached. * Wiring work is required, so please handle with care.Cable Length (m) 1.5 Number of Pins 7 Included Accessories Crimp terminal x 6from S$86.99Min. 2 days
- ONEGAIN fusePrevents overcurrent to the inverter. It can also be used as a fuse for car audio. High-grade materials are used to improve conductivity. The quality control is very good and the durability is excellent. Compatible with fuse holder FH-G (sold separately). * If the inverter is overloaded, there is... Read MoreOperating Temperature Range (℃) -20~125 Operating Voltage Range (V) DC80
- Nomura Obi (band hoop)Used in combination with a buckle with a band (hoop material) for tying electric wires on ships. Attach the band buckle and tie the wire and support together. * Be careful not to get injured because the tip and others are sharp.Length L (m) 30 Board width (mm) B:14from S$11.99Min. 2 days
- Nomura Band buckleIt is a buckle for tying electric wires of ships and is used together with a band metal (hoop material). Attach it to the band hoop and tie the wire and support material together. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) Buckle: 1from S$14.99Min. 2 days
- Nomura Hoop with band buckle (for branch circuit)It is a wire lashing material for ships and is mainly used for branch lines. Since the buckle and band (hoop) are integrated, the wire and support material can be fixed as they are. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) Buckle: 1, Belt: 0.3 Board width (mm) B:14 Type D typefrom S$17.99Min. 2 days
- Nomura Cable bushing with nutIt is used when making holes in the inner wall of the living quarters of a ship and passing electric wires through it. Can be used up to a wall thickness of about 25 mmMaterial Synthetic resinfrom S$5.39Min. 12 days
- Nomura Cracked packingMainly used as a waterproof packing for ship JIS F 8802 S-type and D-type electric wire penetrating hardware. Since it has a diagonal cut, it can be installed later. After construction, please waterproof it with putty etc. * Please avoid storing at high temperature.Material Synthetic rubberfrom S$3.69Min. 12 days
- Nomura Hanger for electric circuit + bolt tightening typeIt is a cable rack part that supports electric wires. It is a bolt-tightened type electric wire hanger. Use a lashing product (sold separately) to fix the wire in the lashing hole. * Be careful not to get injured as there are sharp points.Bolt Hole Diameter (Φmm) 9 Surface Treatment Electroplating Material Ironfrom S$7.99Min. 12 days
- Nomura TRH hangerIt is used as an electric wire material for ship electric wires. It is an electric circuit material that selects two types of length legs, bends them 90 degrees, and welds them to the hull. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) 2.3 Material Iron Surface Treatment Platingfrom S$6.79Min. 12 days
- Nomura Hanger for electric circuit + welding typeIt is a cable rack part that supports electric wires. It is a welding type electric wire hanger. Fix the wire using a lashing product (sold separately) with a lashing notch. * Be careful not to get injured as there are sharp points.Thickness t (mm) 2.3 Type CB Surface Treatment Electroplating Material Ironfrom S$3.99Min. 12 days
- MARINTEC ANL FuseOvercurrent protection fuse for DC. An essential item for large-capacity inverters, car audios, winches, thrusters, and windlass!Overall Length (mm) 80 Type Fuse onlyfrom S$18.99Min. 7 days
- MARINTEC Fuse Box 12 CircuitsA fuse box with a flat fuse. For 12-24V With LED indicator (Red LED lamp lights up when the fuse blows.) For 12 circuits (with spare fuse)Voltage (V) 12/24 Size 138×85×36from S$77.99Min. 2 days
- MARINTEC DC Circuit Breaker Reset Switch CBMIt is a thermal circuit breaker for DC circuit only! When the current reaches the specified value, the circuit is automatically cut off and protected! Ships, automobiles, and other 12V / 24V DC power supply dedicated types ON-OFF Push-type manual Reset is restored by pressing the reset button. I... Read MoreVoltage (V) 12~24 Size 14×29×47 Current Capacity (A) Choose from 5, 15 and 20 Connector Solderingfrom S$15.99Min. 2 days
- MARINTEC DC Circuit Breaker Reset SwitchDC circuit dedicated circuit breaker! When the current reaches the specified value, the circuit is automatically cut off and protected! 12V-60V DC power supply dedicated type ON-OFF manual reset for ships and automobiles, etc. Press the red button to break it. (Trip) and return the lever to retur... Read MoreApplicable bolt size M6mm x 2 (R terminal)
- Nomura Cohesion driverIt is a special tool for tightening electric wire lashing products of ships. NTD 5 pieces Can also be used as a hand-wound tool for ball-locking stainless steel bands Band buckle BB-RB dedicated lashing driverType For type D Color Green Material Handle part PVC Surface Treatment Platingfrom S$189.90Min. 12 days
- Nomura Band hoopUsed in combination with a buckle with a band (hoop material) for tying electric wires of ships. BH041430 10 rolls included Attach the band buckle and tie the wire and support together. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) Band: 0.4 Type D type Material Iron Board width (mm) Obikane: 14 Length (mm) Obikane: 30 Surface Treatment Platingfrom S$119.90Min. 12 days
- MARINTEC AGU glass tube fuseDC overcurrent protection AGU fuse! Essential item for car audio, boats, campers, etc. DC 12V, 24V, 36V, 48V DC gold-plated large glass tube fusefrom S$6.79Min. 7 days
- MARINTEC mega fuse holderHigh breaking performance, high-quality ceramic type Fuse body is made of flame-retardant Bakelite resin with excellent insulation DC 12V/24V/36V/48V DC cable connection: Crimp terminal connection type Fuse with a maximum capacity of 400A with a nylon nut that is resistant to vibration and does n... Read MoreBolt dimensions (optimal terminal) M8 mm (R terminal) Voltage (V) 12/24/36/48 Fuse Capacity (A) 50/80/100/125/150/200/250/300/400 Dimension (mm) 65×43×24from S$57.99Min. 7 days
- MARINTEC MIDI fuse holderHolder with MIDI fuse for DC overcurrent protection! Essential item for inverters, car audio, winches, thrusters and windlasses! Larger current capacity type than MD-1! Brass block type transparent heat resistant protective acrylic housing DC12V/24V/ Cable connection for 36V/48V DC: Sandwich conn... Read MoreVoltage (V) 12/24/36/48 Mass (g) 70 Dimension (mm) 83×33×28 Included Accessories Cover, MIDI fuse (100A)from S$23.99Min. 7 days
- Nomura Hoop with band buckle (for main circuit)It is a wire lashing material for ships and is mainly used for main electric wires. Since the buckle and band (hoop) are integrated, the wire and support material can be fixed as they are. * Be careful not to get injured because the tip and others are sharp.Length L (m) 0.5 Thickness t (mm) Buckle: 1, Belt: 0.4 Board width (mm) B:14 Type Claw type No.3from S$18.99Min. 12 days
- MARINTEC Fuse HolderMIDI fuse for overcurrent protection for DC. An essential item for inverters, car audios, winches, thrusters, and windlass! 12-24V-48V DC cable connection: With sandwich connection type fuse * Specifications and appearance are subject to change without notice for improvement.Voltage (V) 12/24/48 Size 72×24 Included Accessories cover
- MARINTEC MIDI FuseMIDI fuse for overcurrent protection for DC! An essential item for inverters, car audios, winches, thrusters, and windlass! DC12V, 24V, 36, 48V For DCfrom S$6.19Min. 2 days
- MARINTEC ANL FuseOvercurrent protection fuse for DC. An essential item for large capacity inverters, car audios, winches, thrusters, and windlass! High quality ceramic type fuse 12V-24V-36V-48V For direct currentfrom S$15.99Min. 6 days
- Nomura Hoop with band buckleIt is a wire lashing material for ships and is mainly used for branch lines. Since the buckle and band (hoop) are integrated, the electric wire and support material can be tied together as they are. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) 0.3, buckle: 1 Length (mm) Band: 0.15 Type D type Material Iron Board width (mm) Obikane: 14 Surface Treatment Platingfrom S$159.90Min. 12 days
- MARINTEC DC cableWaterproof DC connector cable! Can be used outdoors Cap tire type cable Equivalent to 0.3 sq Waterproof IP-65 equivalent Standard plug (outer diameter 5.5 mm x inner diameter 2.1 mm) Can be used with loads up to 7A *Manufacturer's double and triple tape Male and female plug set product up to ... Read MoreOuter Dia. x Inner Dia. (Φmm) (Standard product plug) 5.5 x 2.1 Cable Length (cm) 22from S$6.99Min. 7 days
- MARINTEC waterproof fuse boxWaterproof type now available! Fuse box with flat fuse for 12/24V The body is made of PBT resin with excellent insulation, heat resistance, and flame resistance. The transparent PC cover is equipped with knob bolts. Equipped! Ideal for boats, automobiles, yachts, campers, etc.! For 6 circuits / w... Read MoreVoltage (V) 12/24from S$49.99Min. 7 days
- MARINTEC MIDI fuse holderHolder with MIDI double fuse for DC overcurrent protection! Essential item for inverters, car audio, winches, thrusters, and windlasses! Heavy pedestal block supports large capacity! Large current block type 1IN-2OUT double fuse DC12V・Cable connection for 24V/36V/48V DC: Sandwich connection type... Read MoreVoltage (V) 12/24/36/48 Mass (g) 200 Dimension (mm) 94×42×31 Included Accessories Cover, 2 MIDI fuses (60A)from S$63.99Min. 7 days
- MARINTEC Fuse Box 6 CircuitsA fuse box with a flat fuse. For 12-24V For 6 circuits (with spare fuse) * Specifications and appearance are subject to change without notice for improvement.Voltage (V) 12/24 Dimension (mm) 88×36×85
- Nomura Cohesion driver bitIt is a special tool for tightening electric wire lashing products of ships. BIT 5 pieces Can also be used as a hand-wound tool for ball-locking stainless steel bands Band buckle BB-RB dedicated bit for electric screwdriver * Please check the insertion part of the power tool you are using.Material Chrome molybdenum steel Type For type D Surface Treatment Platingfrom S$139.90Min. 12 days
- MARINTEC MIDI fuse holderDC overcurrent protection MIDI fuse holder! A must-have item for inverters, car audio systems, winches, thrusters, and windlasses! Compatible with maximum capacity fuses. Fuse holder with large block. Brass block type transparent heat-resistant acrylic housing. A large fuse can be used DC12V, 24V... Read MoreVoltage (V) 12/24/36/48 Dimension (mm) 50×40×30 Mass (g) 90from S$57.99Min. 7 days
- MARINTEC mega fuse holderHolder with ANL fuse for overcurrent protection for DC Compatible with ANL fuse for large current Main body is made of flame-retardant Bakelite resin with excellent insulation Brass block base Specifications 12V/24V/36V/48V DC with 100A fuse for direct current Cable connection: Sandwich Connectab... Read MoreDimension (mm) 108×71×40 Voltage (V) 12/24/36/48 Hole Diameter (mm) 13, adapter 8.5 Mass (g) 260 Included Accessories ANL Fuse 100A Cable Maximum AWG4/0・107SQ Connector sandwich typefrom S$69.99Min. 7 days
- Nomura Hoop with band buckle (for securing main and non-exterior wires)It is used mainly for tying electric wires of ships and mainly for main electric wires. It is mainly used for tying non-exterior electric wires. Since the buckle and band (hoop) are integrated, the wire and support material can be fixed as they are. * Be careful not to get injured because the tip... Read MoreLength L (m) 0.3 Thickness t (mm) Buckle: 1, Belt: 0.4 Board width (mm) B:14 Type Nail type 2 Insulation PVC coatingfrom S$74.99Min. 12 days
- Nomura Band hoop For securing non-exterior electric wiresUsed in combination with a buckle with a band (hoop material) for tying electric wires of ships. Used for tying non-exterior electric wires. Attach the band buckle and tie the wire and support together. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) 0.4 Length L (m) 20 Board width (mm) B:14 Type For claw type 2 and claw type 3 Insulation PVC coatingfrom S$37.99Min. 12 days
- MARINTEC MIDI Fuse HolderReliable waterproof type! Recommended for places with high humidity, ships, automobiles, etc.! Box with MIDI fuse for overcurrent protection for DC! With 4 rubber packings and silicone cable packing, it is an indispensable item for inverters, car audios, winches, thrusters, and windlass. With fuse.Voltage (V) 12/24/36/48 (for direct current) Size 72×24 Way of Cable Connection Sandwich connection type Waterproof Waterproof type
- Nomura Band buckleIt is a buckle for tying electric wires of ships and is used together with a band metal (hoop material). Attach it to the band hoop and tie the wire and support material together. * Be careful not to get injured because the tip and others are sharp.Thickness t (mm) Buckle: 1 Type D type Material Iron Surface Treatment Platingfrom S$69.99Min. 12 days
- MARINTEC mega fuse holderANL double fuse holder for DC overcurrent protection Essential item for large capacity inverters, car audios, winches, thrusters and windlasses! Can be used independently DC12V/24V/36V/48V DC cable connection: Crimp terminal connection type terminal M8 bolt part is gold-plated specification Up to... Read MoreBolt dimensions (optimal terminal) M8 mm (R terminal) Voltage (V) 12/24/36/48 Dimension (mm) 155×43×74 Mass (g) 235 Connector Crimp terminal type Included Accessories Transparent coverfrom S$57.99Min. 7 days