Converts 12V voltage to 5V! For securing power for smartphones and tablets. It is very convenient because the battery of DC5 equipment (2.1A) such as smartphones and ipads that can check fishing and weather information in real time can be supplied on the boat.
Operating Temperature Range (℃) 5~55 Output Voltage (V) DC5 Input Voltage (V) DC12 Output Current (A) 2.1 Dust / Water Protection IP67
High performance and high definition! Accurate digital display of current! Uses organic EL, which is also used in the latest TVs and high-end smartphone models! High-performance digital ammeter using next-generation organic EL (OELD) light source with wide viewing angle: display up to 1/10 Displa... Read More
Included Accessories 2 connection terminals Material Made of resin Current (A) 0-100 Voltage (V) 8-30 Type of Terminal Fitting Embedded type (drilling size 30mm)