Life-Saving Equipment Onboard Ships
- Ocean Life Small ship lifebuoyDiameter (Φmm) 400 Type Approval No. No. 4175 Specification With 16m lifesaving rope Mass (g) 570 Inner Diameter (Φmm) 150 Buoyancy (kg) 9.3 Thickness (mm) 80 Various certifications Cherry blossomfrom S$88.99Min. 2 days
- Takashina Life Preservers Small ship lifebuoy P-300Lifebuoy for small vessels, large size model Golf course ponds, seaside facilities, marine civil engineering sitesInner Diameter (mm) 300 Outer Diameter (mm) 550 Buoyancy (kg) About 13.1 Mass (g) About 880 Specification MLIT type approved productfrom S$129.90Min. 2 days
- Takashina Life Preservers Small ship lifebuoy P-160Lifebuoy for small vessels, standard size model Golf course ponds, seaside facilities, marine civil engineering sitesInner Diameter (mm) 160 Outer Diameter (mm) 395 Mass (g) About 600 Buoyancy (kg) About 8.1 Specification MLIT type approved productfrom S$129.90Min. 7 days
- National Marine Overflow tank (foldable fuel oil discharge prevention tank)Due to the expansion, you can visually check whether refueling and valve operation are performed normally. You can prevent the initial oil leakage from flowing out of the ship. There are two types of vent pipe shapes, A type (for gooseneck type) and B type (for boneneck type).from S$479.90Min. 9 days
- Takashina Life Preservers Fire extinguishing bucket for small vesselsA fire extinguishing bucket confirmed by the Japan Small Ship Inspection Organization (JCI). * A rope with a diameter of 6 mm and a length of about 2.5 m is included. * Can be used as ship inspection equipment.Dimensions, Diameter x Height H (Φmm x mm) 270×270 Mass (g) About 350 Material Waterproof coating polyester Included Accessories ropefrom S$56.99Min. 7 days
- Toyo Bussan (ESPADA) [JCI certified product] Firefighting cloth bucket TMS-1It is a cloth bucket for fire fighting, which is legal equipment for small ships, which is necessary for ship inspection.Specification 2 air chamber Diameter (Φmm) 230 Material Canvasfrom S$49.99Min. 11 days
- Toyo Bussan (ESPADA) [JCI certified product] Lifesaving cushion TC-4 for small shipIt is a life-saving cushion of legal equipment for small ships, which is necessary for ship inspection. Can be mounted on flat water vessels.Type Approval No. 745 Dimensions, Vertical x Horizontal x Height (mm) 400×400×60 Buoyancy (kg) 9.3 Mass (g) 670from S$129.90Min. 11 days
- NIHON-SENGU Life Jacket for Work NS-Ukunda 11It is a product that improves workability by thinning the shoulder circumference by stacking thin buoyancy materials and hanging the buoyancy material from the shoulders. Since the waistline below the ribs is thin, it does not get in the way when bending forward. It is also possible to make a sho... Read MoreType Approval No. 3796 Mass (g) 410 Length (cm) 52.5 Waist (mm) 950 Buoyancy (kg) About 8.8 Dimension (mm) Side adjustment: 400 Type TYPE A Color yellowfrom S$299.90Min. 9 days
- NIHON-SENGU Inflatable Life Jacket (With Automatic Inflatable Function) NS-5000 (Sputter Specification)An inflatable life jacket with an automatic inflatable function (water sensing function). Since the air chamber body and the body protective cover can be separated, the protective cover can be washed. You can purchase the main body protective cover and belt separately and replace them with new on... Read MoreWaist (mm) 1200 Type Approval No. 4843 Mass (g) 665 Buoyancy (kg) About 10.0 Color Gray Specification Spatter Type TYPE Afrom S$499.90Min. 9 days
- RFD Japan (RFD) Portable Inflatable Life Preserver (Automatic Type) Marine PouchWhen the marine pouch is submerged in water, the stored float automatically expands and pops out of the case. It is very useful for throwing rescue. Due to its appropriate weight, it can be thrown to the destination even in the wind and rain. (When throwing, please use the optional rescue rope or... Read MoreBuoyancy (kg) About 9.0 Size Free Material Nylonfrom S$299.90Min. 2 days
- NIHON-SENGU Inflatable Life Jacket (With Automatic Inflatable Function) NS-5000 Crotch StrapYou can prevent it from slipping up when dropped. Options for NS-5000from S$69.99Min. 9 days
- NIHON-SENGU Life jacket + NS-08 + for adults + waistcoat + no body lightA life jacket for general ships (total tonnage of 20 tons or more). For adults. Life jacket * For safety, please wear the life jacket correctly.Buoyancy (kg) 26.1 Thickness (mm) 275 Width (mm) 330 Height (mm) 485 Type Approval No. 5020 Mass (g) 860from S$299.90Min. 10 days
- Shimada Boat fire fightingThis product is used as firefighter equipment based on the ship firefighting equipment regulations. It has been inspected by the Japan Ship Equipment Certification Association (HK).Standard JIS F3610-1989from S$699.90Min. 8 days
- No Brand Listening StickJapanese Industrial Standard JIS-F7602 Ship engine equipment. Please choose the length according to the place of use. Easy-to-hear spherical shape Hold the handle (L type) with one hand and place it on the part where you want to inspect the tip, and check the sphere for abnormal noise, rotation, ... Read MoreMaterial Brass Dimension (mm) Sphere: 12.7 Thickness (mm) Stick: 5from S$69.99Min. 2 days
- Takashina Life Preservers Ministry of Land, Infrastructure, Transport and Tourism type approved product Life jacket for small vessels (solid type) Type A for infantsLife jackets for infants and small boats. Even when evacuating due to flood damage, it is safe to have a life jacket with your stockpile. Wearing a life jacket will save your child's life. For infants with a recommended body weight of 10 kg to 15 kg. A neck-mounted type that is easy for paren... Read MoreSuitable Body Height (cm) 80~100 Specification For infants Buoyancy (kg) Initial buoyancy: 6.0 Adaptation weight (kg) Less than 10-15 Type Approval No. No. 5432from S$94.99Min. 7 days
- Takashina Life Preservers Ministry of Land, Infrastructure, Transport and Tourism type approved product Lifesaving float for small vesselsA life-saving float for small vessels that is approved by the Ministry of Land, Infrastructure, Transport and Tourism. Can be used as a legally mounted product on small vessels of 5 tons or moreMaterial Polyethylene foamfrom S$699.90Min. 7 days
- NIHON-SENGU Lifebuoy + NS-400A lifebuoy for general vessels (total tonnage of 20 tons or more). It is a type that people can put inside. The surface is covered with elastic urethane resin. It is designed to roll with a weight on purpose to activate the rapid release device on the ship. LifebuoyBuoyancy (kg) 22.7 Mass (kg) 4.5 Inner Diameter (Φmm) 425 Type Approval No. 4771 Diameter (Φmm) 773 Thickness (mm) 84 Height (m) Drop test: 50 Specification For rapid withdrawal devicefrom S$589.90Min. 10 days
- NIPPON LSA (Nihon Kyumei Kigu) Inflatable life jacket + NQV-Yn typeInflatable life jacket, a model that makes it easy to know whether it can be used with a cylinder device with a new indicator! Exterior garment (cover) removable Life-saving clothing for work * Please be sure to wear it correctly according to the wearing method. * Before use, be sure to check tha... Read MoreMass (g) 660 Buoyancy (kg) About 10.58 Capacity Cylinder: C02, 17g, with A Type Approval No. No. 4894 Classification Type A Waist Size (cm) Up to 130from S$369.90Min. 7 days
- NIPPON LSA (Nihon Kyumei Kigu) Life Buoy Ring for Large VesselsThickness (mm) 115 Inner Diameter (Φmm) 460 Outer Diameter (Φmm) 760 Material Buoyancy: closed-cell urethane foam Height (m) Drop: 50from S$299.90Min. 7 days
- NIHON-SENGU Lifesaving Clothing for Work NS-SL-VThis product is the only one that has mesh fabric on both the front and back, including other companies. Because it is a backless type and mesh fabric, it is comfortable to wear even in summer and is not sticky. It is easy to handle after use because it drains well. Life jacket for work and life ... Read MoreType Approval No. 3283 Mass (g) 570 Waist (mm) 930 Buoyancy (kg) About 8.3 Dimension (mm) Side adjustment: 340 Type TYPE A Color yellowfrom S$269.90Min. 9 days
- NIPPON LSA (Nihon Kyumei Kigu) Life jacket + NSQ-7It is a product certified by the Ministry of Land, Infrastructure, Transport and Tourism for ship inspection. Life jacket for small vessels * Please be sure to wear it correctly according to the wearing method.Type Approval No. No. 2696 Color Orangefrom S$139.90Min. 7 days
- NIHON-SENGU Small Boat Type Kid Life Jacket NS-12L-ⅡFor children weighing 15 kg or more and less than 40 kg. It will be a general-purpose model. For life jackets for small vessels. * For safety, please wear the life jacket correctly.Adaptation weight (kg) 15 or more and less than 40 Type Approval No. 1985 Mass (g) 310 Length (cm) 42 Waist (mm) 730 Buoyancy (kg) About 5.2 Dimension (mm) Side adjustment: 320 Type TYPE Afrom S$139.90Min. 9 days
- NIHON-SENGU Lifebelt NS-39-Ⅱfor Small Type BoatCompact and light, it can be thrown to rescuers. Since it is a type that is used through the arm, no one can enter it. Lifebuoy for small vessels * For small vessels.Inner Diameter (Φmm) 145 Diameter (Φmm) 390 Type Approval No. 4564 Mass (g) 520 Thickness (mm) 80 Buoyancy (kg) About 9.3 Included Accessories With lifeline Φ4mm × 15mfrom S$129.90Min. 9 days
- Aiwa Sangyo Lifesaving Aiba (with cherry blossom mark) PersimmonIt is a domestic certified product (with cherry blossom mark) salopette with built-in buoyancy material. Prevents forgetting to put on a life jacket and eliminates double attachment and detachment. For development, we listened to the opinions of fishermen, emphasized workability, and cleared the ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Approval No. No. 5522 Color Orange Classification Work life clothing Type Afrom S$429.90Min. 8 days
- Fujikura Parachute Rescue obi Server IbaslingIt is a sash for salvage and rescue of evacuees. It can be hung on the terminal of a helicopter hoist cable to withdraw and rescue the victim. Since it can support a wide range from the neck to the knee, the burden on the victim at the time of withdrawal can be reduced. Rescue equipmentMass (kg) 2 Overall Length (m) Approximately 1.7 (maximum) Material Body cloth: Polyester clothfrom S$2,699.00Min. 7 days
- NIHON-SENGU Inflatable Life Jacket (With Automatic Inflatable Function) Replacement Cover for NS-5000 (Standard Product)Replacement cover for NS-5000Material Nylon fabricfrom S$179.90Min. 9 days
- NIHON-SENGU Small Boat Type Life Jacket NS-17-ⅡIt is a neck-mounted general-purpose product. It can be used for both children with a weight of 40 kg or more. For life jackets for small vessels. * For safety, please wear the life jacket correctly.Waist (mm) 1200 Type Approval No. 1984 Buoyancy (kg) About 8.4 Specification No side adjustment Type TYPE Afrom S$109.90Min. 9 days
- NIHON-SENGU Lifebuoy holderIt is a rope for lifebuoy NS-250 / 400/770. Holder for lifebuoy.Dimensions, Width W x Length L x Thickness (mm) 37×168×2 Mounting Hole Diameter (Φmm) 4.3 Material Stainless steelfrom S$37.99Min. 10 days
- RFD Japan (RFD) Lifesaving equipment for small vessels (inflatable) + marine pouch + RN typeIt can be loaded as legal equipment for small vessels (lifebuoys for small vessels). When the case is submerged in water, the stored buoy will automatically inflate and come out of the case. The entire case can be thrown at a person who has fallen into the water, which is very effective in rescue... Read MoreBuoyancy (kg) About 9.0 Size Free Type Approval No. No. 5026 Material Nylonfrom S$299.90Min. 10 days
- NIPPON LSA (Nihon Kyumei Kigu) Inflatable life jacket + belt n typeInflatable life jacket, a model that makes it easy to know whether it can be used with a cylinder device with a new indicator! Exterior garment (cover) removable Life-saving clothing for work * Please be sure to wear it correctly according to the wearing method. * Before use, be sure to check tha... Read MoreMass (g) 690 Buoyancy (kg) About 11.1 Capacity Cylinder: C02, 17g, with A Type Approval No. No. 4538 Classification Type A Waist Size (cm) Up to 120from S$299.90Min. 7 days
- NIPPONSENTO Life jacket lightIt is a nighttime position display signal that is worn on a life jacket and informs the position of the victim and evacuees.from S$99.99Min. 10 days
- AIR WATER SAFETY SERVICE Respiratory protection for ships Self-contained breathing equipmentVessels with long voyages, such as tankers, require crew breathing equipment as stationary equipment. For firefighting activities * Cylinder is not included, please purchase separately.Mass (kg) 4.1 (excluding cylinders)from S$2,399.00Min. 7 days
- NIHON-SENGU Work Life Clothing NS-7BN-ⅢGood workability with soft foam buoyancy material. Since there is only one back (not divided into left and right), printing fits neatly. Life jacket for work and life jacket for small vessels * For safety, please wear the life jacket correctly.Type Approval No. 2491 Mass (g) 465 Waist (mm) 880 Buoyancy (kg) About 8.4 Color Orange Dimension (mm) Side adjustment: 370 Type TYPE Afrom S$269.90Min. 9 days
- NIHON-SENGU Work Life Cloth NS-Ukunda A90 Free SizeIt is a hybrid type that uses both "gas-sealed buoyancy material" and foamed resin buoyancy material, which was originally developed by Nippon Ship Equipment. The gas-sealed buoyancy material encloses a small amount of air in a special tubular film, so that the air moves in the air cham... Read MoreWaist (mm) 1130 Type Approval No. 4577 Length (cm) 61 Mass (g) 660 Buoyancy (kg) About 8.5 Dimension (mm) Side adjustment: 140 Type TYPE A Color yellowfrom S$429.90Min. 9 days
- NIHON-SENGU Small Boat Type Inflatable Life Jacket (Self-inflating) NS-3000Manual expansion function only. When the water falls, use it by operating the expansion device by yourself. (Appearance is the same as NS-7000 type) For life jackets for small vessels. * For safety, please wear the life jacket correctly.Waist (mm) 1200 Type Approval No. 4617 Buoyancy (kg) About 10 Specification No side adjustment Type TYPE Afrom S$299.90Min. 9 days
- NIHON-SENGU Small Boat Type Kid Life Jacket NS-1500-ⅡFor children weighing less than 15 kg (for infants). Two-tone color. Standard specifications with a crotch belt. It is designed to automatically flip and float on your back when the water falls. For life jackets for small vessels. * For safety, please wear the life jacket correctly.Mass (g) 295 Length (cm) 34 Type Approval No. 4642 Waist (mm) 700 Buoyancy (kg) About 4.2 Adaptation weight (kg) Less than 15 Specification No side adjustment Type TYPE Afrom S$179.90Min. 9 days
- NIHON-SENGU Small Boat Type Lifebelt NS-BTA lifebuoy for small vessels with a horseshoe shape. Comes with a parachute anchor, storage bag and whistle. Lifebuoy for small vessels * For small vessels.Inner Diameter (Φmm) 228~280 Type Approval No. 2457 Thickness (mm) 80 Mass (g) 870 Buoyancy (kg) About 14.6 Width (mm) Maximum: 600from S$589.90Min. 9 days
- NIHON-SENGU Lifebuoy + NS-250A lifebuoy for general vessels (total tonnage of 20 tons or more). The surface is covered with elastic urethane resin. It is a type that people can put inside. LifebuoyMass (kg) 2.9 Buoyancy (kg) 24.5 Inner Diameter (Φmm) 425 Type Approval No. 4770 Diameter (Φmm) 773 Thickness (mm) 84 Height (m) Drop test: 50from S$389.90Min. 10 days
- NIPPON LSA (Nihon Kyumei Kigu) Inflatable life jacket + NQV-Atn typeA model that allows you to immediately know whether or not it can be used with an inflatable life jacket and a cylinder device with a new indicator! Life-saving clothing for work * Please be sure to wear it correctly according to the wearing method. * Before use, be sure to check that the tempera... Read MoreMass (g) 800 Buoyancy (kg) About 11.1 Capacity Cylinder: C02, 17g, with A Type Approval No. No. 4489 Classification Type A Waist Size (cm) Up to 130from S$299.90Min. 7 days
Filter by categories