Other Life-Saving Supplies
- Ocean Life Small ship lifebuoyDiameter (Φmm) 400 Type Approval No. No. 4175 Specification With 16m lifesaving rope Mass (g) 570 Inner Diameter (Φmm) 150 Buoyancy (kg) 9.3 Thickness (mm) 80 Various certifications Cherry blossomfrom S$88.99Min. 2 days
- Takashina Life Preservers Small ship lifebuoy P-300Lifebuoy for small vessels, large size model Golf course ponds, seaside facilities, marine civil engineering sitesInner Diameter (mm) 300 Outer Diameter (mm) 550 Buoyancy (kg) About 13.1 Mass (g) About 880 Specification MLIT type approved productfrom S$129.90Min. 2 days
- Takashina Life Preservers Small ship lifebuoy P-160Lifebuoy for small vessels, standard size model Golf course ponds, seaside facilities, marine civil engineering sitesInner Diameter (mm) 160 Outer Diameter (mm) 395 Mass (g) About 600 Buoyancy (kg) About 8.1 Specification MLIT type approved productfrom S$129.90Min. 7 days
- National Marine Overflow tank (foldable fuel oil discharge prevention tank)Due to the expansion, you can visually check whether refueling and valve operation are performed normally. You can prevent the initial oil leakage from flowing out of the ship. There are two types of vent pipe shapes, A type (for gooseneck type) and B type (for boneneck type).from S$479.90Min. 9 days
- Takashina Life Preservers Fire extinguishing bucket for small vesselsA fire extinguishing bucket confirmed by the Japan Small Ship Inspection Organization (JCI). * A rope with a diameter of 6 mm and a length of about 2.5 m is included. * Can be used as ship inspection equipment.Dimensions, Diameter x Height H (Φmm x mm) 270×270 Mass (g) About 350 Material Waterproof coating polyester Included Accessories ropefrom S$56.99Min. 7 days
- Toyo Bussan (ESPADA) [JCI certified product] Firefighting cloth bucket TMS-1It is a cloth bucket for fire fighting, which is legal equipment for small ships, which is necessary for ship inspection.Specification 2 air chamber Diameter (Φmm) 230 Material Canvasfrom S$49.99Min. 11 days
- Toyo Bussan (ESPADA) [JCI certified product] Lifesaving cushion TC-4 for small shipIt is a life-saving cushion of legal equipment for small ships, which is necessary for ship inspection. Can be mounted on flat water vessels.Type Approval No. 745 Dimensions, Vertical x Horizontal x Height (mm) 400×400×60 Buoyancy (kg) 9.3 Mass (g) 670from S$129.90Min. 11 days
- Shimada Boat fire fightingThis product is used as firefighter equipment based on the ship firefighting equipment regulations. It has been inspected by the Japan Ship Equipment Certification Association (HK).Standard JIS F3610-1989from S$699.90Min. 8 days
- Takashina Life Preservers Ministry of Land, Infrastructure, Transport and Tourism type approved product Lifesaving float for small vesselsA life-saving float for small vessels that is approved by the Ministry of Land, Infrastructure, Transport and Tourism. Can be used as a legally mounted product on small vessels of 5 tons or moreMaterial Polyethylene foamfrom S$699.90Min. 7 days
- No Brand Listening StickJapanese Industrial Standard JIS-F7602 Ship engine equipment. Please choose the length according to the place of use. Easy-to-hear spherical shape Hold the handle (L type) with one hand and place it on the part where you want to inspect the tip, and check the sphere for abnormal noise, rotation, ... Read MoreMaterial Brass Dimension (mm) Sphere: 12.7 Thickness (mm) Stick: 5from S$63.99Min. 2 days
- NIPPON LSA (Nihon Kyumei Kigu) Life Buoy Ring for Large VesselsThickness (mm) 115 Inner Diameter (Φmm) 460 Outer Diameter (Φmm) 760 Material Buoyancy: closed-cell urethane foam Height (m) Drop: 50from S$299.90Min. 7 days
- Fujikura Parachute Rescue obi Server IbaslingIt is a sash for salvage and rescue of evacuees. It can be hung on the terminal of a helicopter hoist cable to withdraw and rescue the victim. Since it can support a wide range from the neck to the knee, the burden on the victim at the time of withdrawal can be reduced. Rescue equipmentMass (kg) 2 Overall Length (m) Approximately 1.7 (maximum) Material Body cloth: Polyester clothfrom S$2,699.00Min. 7 days
- AIR WATER SAFETY SERVICE Respiratory protection for ships Self-contained breathing equipmentVessels with long voyages, such as tankers, require crew breathing equipment as stationary equipment. For firefighting activities * Cylinder is not included, please purchase separately.Mass (kg) 4.1 (excluding cylinders)from S$2,399.00Min. 7 days
- AIR WATER SAFETY SERVICE Respiratory protection for ships Emergency escape breathingVessels with long voyages, such as tankers, require crew breathing equipment as stationary equipment. With a handle-type opening device that opens in either direction and a hood-type that can be easily put on, it can be used quickly. Since it is a front-mounted type and does not need to be suppor... Read MoreMass (kg) About 5.3from S$999.90Min. 7 days
- NIPPONSENTO Nikko signal mirrorIn the event of a distress, you can tell your position by reflecting sunlight on the mirror. As a portable life-saving productfrom S$45.99Min. 10 days
- No Brand Cotton ground cord 16 strokes 4mm (1-200m 1m unit cut product)This product is a conductive rope for preventing electrostatic disasters specified by the Japanese Industrial Standards (JIS) K2251 crude oil and petroleum products / sampling method. Pure cotton is used, and copper stranded wire passes through it. It is used by connecting to a sampler that colle... Read MoreMass (g) 19 (per 1M)from S$12.99Min. 8 days
- Fujikura Parachute Rescue sash Best sling Horizontally suspended harnessIt is a sash for salvage and rescue of evacuees. It can be hung on the terminal of a helicopter hoist cable to withdraw and rescue victims on the water or on the ground. Rescue equipment * This product has buoyancy to float the product itself, but it does not have buoyancy to float the human body... Read MoreOverall Length (m) 2from S$1,799.00Min. 7 days
- T-ISS Recurrence reflective tapeSolas Flex, a retroreflective tape manufactured by T-ISS, is a capsule lens type high-brightness reflector product developed based on the fact that it is used in harsh marine environments. It is used in life-saving equipment (life jackets, vests, life jackets, etc.) as a SOLAS treaty compliant p... Read MoreThickness (mm) 0.1 Mass (kg) 1.2 Dimensions (mm x m) 50×45.7 RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 8 days
- No Brand Cotton ground cord Kongo hit B60 9mm (1-200m 1m unit cut product)This product is a conductive rope for preventing electrostatic disasters specified by the Japanese Industrial Standards (JIS) K2251 crude oil and petroleum products / sampling method. Pure cotton is used, and copper stranded wire passes through it. It is used by connecting to a sampler that colle... Read MoreMass (g) 45 (per 1M)from S$15.99Min. 8 days
- Toyo Bussan (ESPADA) [Ship inspection] Lifeboat for small shipIt is a buoy of legal equipment for small vessels, which is necessary for ship inspection.from S$1,299.00Min. 11 days
- NIPPON LSA (Nihon Kyumei Kigu) Life buoyMaterial Buoyancy: closed-cell urethane foam Height (m) Drop: 18from S$2,599.00Min. 33 days
- AIR WATER SAFETY SERVICE Nylon bag for self-contained respirator KS-8CIt is a bag that can store KS-8C (including cylinder)Dimension (mm) Approximately 670 x 300 x 260from S$189.90Min. 7 days
- Toyo Bussan (ESPADA) [Ship inspection correspondence] Lifebuoy for small shipsIt is a floating ring of legal equipment for small vessels, which is necessary for ship inspection. It is also recommended for accident prevention in rivers and ponds of parks and golf courses, and for disaster prevention stockpiling against tsunamis and floods.Mass (g) 650 Buoyancy (kg) 10 Outer diameter x inner diameter x thickness (mm) 400×160×80 Type Approval No. 779 Specification With lifeline 15.5mDiscontinued
- Toyo Steel Marine spare parts boxSteel hinge type spare parts box JIS standard JIS F0902 compliant Spare parts for engine parts of ships are stipulated as necessary equipment by the Ship Safety Law. We will improve the efficiency of ordering operations by improving the storage efficiency and transportability on board, and by dev... Read Moremunsell value 7.5BG7/2 Color Light greenDiscontinued