Hull Fittings
Other Related Pages
- Asano metal industry AK block PBII type (with bearing)Bearing sheaves produce smooth rotation. The bolt end face of the sheave pin is firmly fixed by caulking. In addition, the swivel is forged to increase strength and safety. * Two bearings made of iron (with rubber seal) are used. * The working load is based on the working load of the bearing.Rope Diameter (Φmm) (Maximum) 25 Operating Load (ton) 1.5 Dimension D1 (mm) 100 Sheave diameter (mm) 125 Dimension B (mm) 137 Dimension L2 (mm) 174 Dimension d (mm) 22 Dimension B1 (mm) 27 Dimension t (mm) 34 Dimension L (mm) 341 Mass (kg) 4.9 Dimension L1 (mm) 52 Dimension t1 (mm) 69 wrench size, accross flats (mm) 8from S$1,199.00Min. 5 days
- Taiyo Seiki Iron Works Ship eyeplateWelding type For fixing structures such as rope terminals and shackles, or for hanging hands when hanging as hanging piecesRoHS directive (corresponding to 10 substances) Correspondence
- BMO Japan HitchballA hitch ball made of steel (chrome plating) with a ball diameter of 2 inches.Ball diameter (inch) 2from S$45.99Min. 2 days
- Taiyo Seiki Iron Works Ship eyeplateJIS F3410-1999 C type. Welded mounting type. It can be used as a hanging strap by attaching it to a structure as a hanging piece. For fixing structures such as rope terminals, shackles, and pulleys, or for hanging straps when hanging as hanging pieces. * Please firmly weld.from S$14.99Min. 2 days
- BMO Japan Parasol (single item)The parasol struts are made of lightweight aluminum! The frame uses sturdy glass fiber! The inside of the parasol is UV coated in black, making it a fishing parasol that blocks UV rays. * The parasol stand is a product that is premised on "use in no wind to light wind". If you receive a... Read MoreHeight (m) 2.07 Mass (kg) 2.5 Material Aluminum / glass fiber / polyester Color Blue (Omote) / Black (Ura) Length (m) Folding: 1.1 Fabric Water repellent finishfrom S$119.90Min. 2 days
- BMO Japan pedestalThe air damper reduces vibration! The seat absorbs shocks, which greatly improves the seating comfort! The air damper specifications allow stepless adjustment. You can rotate 360 degrees by loosening the knob. It can be attached to all BMO seats.Thickness (mm) Top panel: 10 Dimension (mm) Top surface: 170 × 170 Bottom Dimensions (mm) Φ230
- BMO Japan Removable swivel baseYou can easily "install / remove" the seat! A pair of "separate type" swivel bases that are used by attaching bases to the seat side and boat side respectively. If you attach the base to the seat and the boat respectively first, then you can easily attach and detach the seat d... Read MoreThickness (mm) [After uniting] 45 Thread Standard [For boat side installation] M6 x 25 Included Accessories [Number of screws] 4from S$67.99Min. 2 days
- Kanbayashi Shokai Plastic pulleyStainless steel is used for the screw and shaft of the plastic body Rope hoisting on board and in coastal areas (for fishing), etc.from S$57.99Min. 2 days
- BMO Japan Swivel baseA swivel base used for casting sheets and folding sheets. We offer three types: lightweight aluminum, sturdy stainless steel, and inexpensive steel.from S$34.99Min. 2 days
- Asano metal industry Aluminum three-way rollerHole Diameter (Φmm) 9 Surface Treatment Alumite treatmentfrom S$159.90Min. 2 days
- BMO Japan 3WAY cushionA cushion that can be attached to a cooler box, docut, or other tool box.Dimensions, Width W x Depth D x Height H (mm) 365×190×40 Material EVA Belt Length (mm) L270 × W20 (excluding buckle) Mass (g) 115 Included Accessories Surface fastener (adhesive tape type)
- BMO Japan Fisherman seatLightweight and compact type ideal for small boats! Both the back and seat surface are designed to be small, but by widening the width, you can sit comfortably and realize a compact yet comfortable seating comfort. Therefore, it is ideal for inflatable boats and 2-horsepower boats.Dimensions, Width W x Depth D x Height H (mm) 534×506×406 Included Accessories [Tapping screws] 4from S$129.90Min. 9 days
- Intercom Marine Low back folding sheetIt is a new product intercom marine low back folding sheet that pursues the best cost performance. Folding, the seat is lightly bucketed so that the cushion on the buttock fits the body, and the center part is slightly recessed. The material is marine grade vinyl, and the metal fittings are made ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×480×460from S$159.90Min. 7 days
- BMO Japan Seat mount baseAluminum and stainless steel seat mount baseSize (mm) 177×177 Inner Diameter (Φmm) [Center hole] 19.2 Outer Diameter (Φmm) [Center hole] 32from S$63.99Min. 2 days
- BMO Japan Pipe endAfter-parts for Bimini top For Φ25mmSuitable for MA062-1B,2B,3B/MA063-4B,5B,6Bfrom S$5.89Min. 2 days
- KONDOTEC Ship eyeplate type FA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. F type.Specification JIS F 3410-1995from S$49.99Min. 6 days
- BMO Japan Seat CoverA must-have item for storage that protects the sheet from darkening !! A polyester fabric seat cover compatible with BMO JAPAN seats.Fabric Thickness (mm) 0.2 Material Polyesterfrom S$42.99Min. 2 days
- BMO Japan Folding sheetExcellent seat and back made of thick cushion! Rugged aluminum hinges and rust-proof plastic inner frameScrew hole spacing (mm) 133×133 Dimensions, Width W x Depth D x Height H (mm) 410×500×416 Mounting Screw Size (inch) [Swivel] 1/4 "from S$239.90Min. 9 days
- KONDOTEC Ship eyeplate type CA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. C type. JIS F 3410-1995from S$17.99Min. 6 days
- BMO Japan Skipper seatA large seat that allows you to sit comfortably, which is ideal when the boat has space. The UV-resistant polymer sheet contains a solid and thick sponge, which provides high cushioning and allows you to experience a comfortable sitting experience.Screw hole spacing (mm) 133×133 Dimensions, Width W x Depth D x Height H (mm) 505×475×465 Type Cushion set
- BMO Japan Swivel seat mountSteel and stainless steel swivel seat mounts.Dimension (mm) 175×175 Screw Hole (Φmm) 8from S$39.99Min. 9 days
- BMO Japan T jointAfter-parts for T-top lights and deck topsSuitable Pipe Diameter (Φmm) 32
- Intercom Marine Low back folding sheet Pedestel packageA new product, Intercom Marine's low back folding sheet, which pursues the best cost performance. Folding, the seat is lightly bucket-shaped so that the cushion on the buttock fits the body, and the central part is slightly recessed. The material is marine grade vinyl, and the metal fittings ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×480×460from S$299.90Min. 7 days
- BMO Japan With deck mount end capSpare parts for T-tops and deck tops * This is a spare part for T-tops and deck tops, so it is not compatible with other uses.Suitable Pipe Diameter (Φmm) 32from S$29.99Min. 2 days
- BMO Japan Casting sheetA casting sheet that uses durable plastic for the inner frame. It is possible to choose from 4 types of color variations according to the taste and color of the bus boat.from S$58.99Min. 8 days
- Asano metal industry Aluminum squirrel winding rollerSurface Treatment Alumite treatmentfrom S$99.99Min. 8 days
- BMO Japan Double pipe clampSpare parts for Bimini top * Since it is a spare part for the Bimini top, it is not compatible with other uses. * Cannot be used for bimini tops for sailboats.Suitable Pipe Diameter (Φmm) 25from S$22.99Min. 2 days
- BMO Japan Parasol stand (cooler tray)Installation is completed simply by placing the cooler box on the tray! It is a parasol stand that is used by placing the cooler box on the tray part. No troublesome installation work is required. Fix the parasol with the weight of the cooler. The tray and parasol stand are removable. * This prod... Read MoreApplicable strut diameter (mm) 20~25 Material Resin / stainless steelfrom S$289.90Min. 9 days
- BMO Japan Seat pedestal C12592D / C12590DA seat pedestal whose height can be adjusted steplessly by simply loosening the dial screw.Material Aluminum / resinfrom S$259.90Min. 8 days
- Intercom Marine Sports bucket seatsA sports bucket seat for the helm station. The seat material is leather type heavy duty marine grade vinyl and the inner uses overpush foam pad. The bucket seat is carefully finished and sewn to hold your body firmly.Dimensions, Width W x Depth D x Height H (mm) 500×500×570from S$579.90Min. 7 days
- BMO Japan For clamp type joint standpipeSpare parts for T-tops and deck tops * This is a spare part for T-tops and deck tops, so it is not compatible with other uses.Suitable Pipe Diameter (Φmm) 32from S$29.99Min. 8 days
- Intercom Marine Super Deck ChairⅡA deck chair developed for use on marine boat decks. A 25mm aluminum frame is used for the strut part. The heavy synthetic leather cushion and the side elbow pad are 65 mm long, which gently supports the body. A luxurious deck chair used in Western luxury yachts and boats. It is the best item to ... Read MoreHeight (mm) 800 Width (mm) 650 Mass (kg) 8.1 Material Aluminum frame synthetic leather cushion Diameter (Φmm) Aluminum frame: 25 Thickness (mm) Cushion: 55from S$339.90Min. 7 days
- BMO Japan Seat slide baseEasy adjustment of the front and rear position of the seat! This is an optional part exclusively for the seat pedestal. Use this when you want to slide the seat back and forth. You can slide it back and forth by releasing the lever lock.Movable range (mm) 140 Material Aluminumfrom S$129.90Min. 8 days
- BMO Japan Swivel shaft C12585S-13 / C12595It is a shaft that serves as a support when attaching a casting seat, backless, chair, etc. to a bus boat.Insertion Hole Diameter (mm) 19 Pillar Diameter (Φmm) 19 Material Aluminumfrom S$55.99Min. 9 days
- BMO Japan Base mount 21001After-parts for Bimini topSuitable for MA062-1B,2B,3B/MA063-4B,5B,6Bfrom S$5.89Min. 8 days
- BMO Japan Swing seatBackrest that does not get tired even when maneuvering for a long time The backrest is aligned with the S-shaped line of the spine. Therefore, it is a seat suitable for the structure of the human body that does not get tired even when maneuvering for a long time.Screw size 1/4-20UNC×1"1/2 Included Accessories [Mounting screws] 4 pcsfrom S$289.90Min. 9 days
- Intercom Marine Flip-up deluxe seatIn the United States, the entire seat surface of the boat seat, which is a very popular new product that is often used for open boats, is uplifted, so you can stand and sit when you stand and maneuver. A backrest reversing type helm sheet with an armrest.Dimensions, Width W x Depth D x Height H (mm) 400×640×600 Dimension (mm) Armrest part: 510from S$699.90Min. 7 days
- BMO Japan knuckleAfter-parts for Bimini top For Φ25mmSuitable for MA062-1B,2B,3B/MA063-4B,5B,6Bfrom S$5.89Min. 8 days
- BMO Japan BM fishing chair SETThe height can be adjusted widely from 40 cm to 58 cm, and the adjustment pitch can be adjusted in 9 steps at 2.5 cm intervals, so the height can be adjusted exactly according to the application and taste.Mass (kg) 2.3, [Cushion] 0.6 Dimensions, Width W x Depth D x Height H (mm) [Chair] 41-44 × 37-52 × 40-58 Dimensions (cm) [Cushion contact area] 18 x 36 Dimensions when Folded, Width W x Depth D x Height H (mm) 41×16×42.5 Height adjustment 9 steps Type Cushion set Suitable Door Thickness to Mount (mm) 50from S$289.90Min. 9 days
- Asano metal industry AK block PB type (with stainless steel bearing)AK block PB type using a sheave with stainless steel bearings. The sheave is inside the main body, and the rope is designed to be hard to narrow. The bolts used for the swivel connection are one size thicker than the manufacturer's conventional blocks, and strength is also taken into consider... Read Morefrom S$179.90Min. 5 days