Eye Plates / Ring Plates
- Taiyo Seiki Iron Works Ship eyeplateWelding type For fixing structures such as rope terminals and shackles, or for hanging hands when hanging as hanging piecesRoHS directive (corresponding to 10 substances) Correspondence
- Taiyo Seiki Iron Works Ship eyeplateJIS F3410-1999 C type. Welded mounting type. It can be used as a hanging strap by attaching it to a structure as a hanging piece. For fixing structures such as rope terminals, shackles, and pulleys, or for hanging straps when hanging as hanging pieces. * Please firmly weld.from S$14.99Min. 2 days
- KONDOTEC Ship eyeplate type FA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. F type.Specification JIS F 3410-1995from S$49.99Min. 6 days
- KONDOTEC Ship eyeplate type CA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. C type. JIS F 3410-1995from S$17.99Min. 6 days
- KONDOTEC Ship eye plate type EA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. E type.Specification JIS F 3410-1995from S$38.99Min. 6 days
- KONDOTEC Ship eyeplate D typeA ship eye plate that can be used to fix structures such as rope terminals, shackles, and pulleys. D type.Specification JIS F 3410-1995from S$63.99Min. 6 days
- CHUO-KOSAN CZ-LINE ANODE Corrosion Resistant Zinc PlateProduced from high-purity zinc bullion (99.997% or more), the effective potential difference required for corrosion protection can be maintained for a long period of time. Current efficiency close to 100%. Environmentally friendly without cadmium. Self-adjusting generated current Ship-related: Ou... Read Morefrom S$18.99Min. 2 days
- HAEDONG METAL Corrosion-proof aluminum plateHigh-purity aluminum maintains high corrosion-proof current for a long period of time. Ship hull, ballast tank, heat exchanger, etc.from S$17.99Min. 8 days
- Zinc Excel Corrosion Resistant Zinc CPZCorrosion-proof zinc CPZ uses the electric zinc of Akita scouring, which boasts the largest production in Japan, as a raw material, and has been highly evaluated both in Japan and overseas in terms of quality. A generated current efficiency close to 100% can be obtained. Ship skin, propulsion dev... Read Morefrom S$23.99Min. 2 days
- HAEDONG METAL Corrosion Resistant Zinc PlateHigh-purity zinc maintains high corrosion-proof current for a long period of time. Ship hull, ballast tank, heat exchanger, etc.from S$26.99Min. 2 days
- Zinc Excel Corrosion-proof aluminum AranodeAlanode is an aluminum alloy for corrosion protection. It is an aluminum alloy anode that uses high-purity aluminum as the main raw material and adds zinc, indium, magnesium, etc. to improve corrosion resistance. It is light in weight, easy to install, and has a large effective current generation... Read Morefrom S$19.99Min. 7 days
- MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Resistant Zinc ZAPUses high-purity zinc bullion (purity 99.9995% or higher) and is highly efficient. The melting surface has no irregularities, which suppresses deterioration of fuel efficiency of vessels and damage to fishing nets on fishing vessels. Even when used in combination with paints and other coating mat... Read Morefrom S$18.99Min. 2 days
- CHUO-KOSAN CA-LINE ANODE Corrosion Resistant Aluminum PlateHigh-performance aluminum alloy anode can reduce costs economically. The amount of electricity generated per unit mass is large. A design with a long service life is possible. Since it does not contain harmful components, there is no need to worry about environmental pollution. lightweight. Appli... Read Morefrom S$17.99Min. 2 days