Swivel Bases
- BMO Japan pedestalThe air damper reduces vibration! The seat absorbs shocks, which greatly improves the seating comfort! The air damper specifications allow stepless adjustment. You can rotate 360 degrees by loosening the knob. It can be attached to all BMO seats.Thickness (mm) Top panel: 10 Dimension (mm) Top surface: 170 × 170 Bottom Dimensions (mm) Φ230
- BMO Japan Removable swivel baseYou can easily "install / remove" the seat! A pair of "separate type" swivel bases that are used by attaching bases to the seat side and boat side respectively. If you attach the base to the seat and the boat respectively first, then you can easily attach and detach the seat d... Read MoreThickness (mm) [After uniting] 45 Thread Standard [For boat side installation] M6 x 25 Included Accessories [Number of screws] 4from S$58.99Min. 2 days
- BMO Japan Swivel baseA swivel base used for casting sheets and folding sheets. We offer three types: lightweight aluminum, sturdy stainless steel, and inexpensive steel.from S$34.99Min. 2 days
- BMO Japan Seat mount baseAluminum and stainless steel seat mount baseSize (mm) 177×177 Inner Diameter (Φmm) [Center hole] 19.2 Outer Diameter (Φmm) [Center hole] 32from S$58.99Min. 2 days
- BMO Japan Swivel seat mountSteel and stainless steel swivel seat mounts.Dimension (mm) 175×175 Screw Hole (Φmm) 8from S$39.99Min. 9 days
- BMO Japan Seat pedestal C12592D / C12590DA seat pedestal whose height can be adjusted steplessly by simply loosening the dial screw.Material Aluminum / resinfrom S$239.90Min. 8 days
- BMO Japan Seat slide baseEasy adjustment of the front and rear position of the seat! This is an optional part exclusively for the seat pedestal. Use this when you want to slide the seat back and forth. You can slide it back and forth by releasing the lever lock.Movable range (mm) 140 Material Aluminumfrom S$129.90Min. 8 days
- BMO Japan Swivel shaft C12585S-13 / C12595It is a shaft that serves as a support when attaching a casting seat, backless, chair, etc. to a bus boat.Insertion Hole Diameter (mm) 19 Pillar Diameter (Φmm) 19 Material Aluminumfrom S$49.99Min. 9 days
- BMO Japan Clamp-on swivel baseA swivel base that is clamped and fixed to convex parts such as FRP boats. It is convenient because it can be used without processing the boat and can be easily attached and detached.Mass (kg) 2.3 Mounting dimensions (mm) 215~520 Screw Hole (Φmm) 8 Material Steel (black paint) Interval (mm) [Bis] 130-148 x 130-148from S$74.99Min. 9 days
- Mizumoto Machine Mfg. Swivel baseDimension H (mm) 26 Dimension D (mm) 5 Mass (g) 37 Dimension A2 (mm) 22.5 Material SUS304 Dimension d (mm) 4 Dimension A1 (mm) 50Discontinued