Bearing sheaves produce smooth rotation. The bolt end face of the sheave pin is firmly fixed by caulking. In addition, the swivel is forged to increase strength and safety.
* Two bearings made of iron (with rubber seal) are used. * The working load is based on the working load of the bearing.
AK block PB type using a sheave with stainless steel bearings. The sheave is inside the main body, and the rope is designed to be hard to narrow. The bolts used for the swivel connection are one size thicker than the manufacturer's conventional blocks, and strength is also taken into consider... Read More
The material of the main body is 5K7AT-Z of Mitsubishi light metal, and it is light because it is integrally cast, it is easy to handle, and it is especially excellent in corrosion resistance due to seawater. The product is more resistant to seawater corrosion than before due to the full use of 7... Read More
It is a rare wooden pulley. It is a calm color that metal does not have. It can be used not only as a ship but also as an interior.
* Wooden pulleys are for ropes, so they cannot be used for wire ropes.
RoHS directive (corresponding to 10 substances) Correspondence
A fishing gear for purse seine that connects the shackle directly to the snap shackle. It can be used for applications such as connecting rings and ropes.
Mass (g) 840 Retaining ring 8 Operating Load (kg) 800 Size M Length L (mm) 159 Thread Size W1/2 wrench size, accross flats (mm) 8
Considering the maximum rope diameter of each size, the space under the sheave and the diameter of the becket hole have been expanded. In addition, a hook-type snatch is also used. It corresponds to the quick opening and closing operation of the snatch.
The gate can be easily released by inserting spikes into the main body.
* This product is a metal fitting for purse seine fishing. Do not use it as a hanging bracket for cargo handling work. * The gate may open due to a strong impact. * If the gate is released while a load is applied, a strong im... Read More
Size L Material Special stainless steel Length L (mm) 135 Mass (g) 730 Operating Load (kg) 1300
The gate can be opened and closed remotely by attaching a string to the main body, and it can also be opened and closed using a spiky or the like. It is also possible to lock the gate opening and closing using a lock pin (sold separately).
* This product is a fishing gear. Do not use it as a hang... Read More
Mass (g) 1200 Operating Load (kg) 2000 Material Special stainless steel (HighStainless1) Size L Length L (mm) 150.5
Equipped with a V-shaped sheave developed for wire ropes. Since the groove is V-shaped, the wire rope fits securely. There is also a U-groove type. (Size is 100mm only)
* Two bearings made of iron (with rubber seal) are used. * Working load is not applied to the becket part. * The working load is... Read More
Rope Diameter (Φmm) (Maximum) 16 number of sheave 1
The groove of the sheave is round. For size 75, we are developing it as a "V sheave type".
* Two bearings made of iron (with rubber seal) are used. * Working load is not applied to the becket part. * The working load is based on the working load of the bearing.
Rope Diameter (Φmm) (Maximum) 22 number of sheave 1 Operating Load (ton) 1.6 Dimension B2 (mm) 10.5 Sheave diameter (mm) 100 Dimension B (mm) 110 Dimension L2 (mm) 137 Dimension d (mm) 16 Mass (kg) 2.6 Dimension B1 (mm) 22 Dimension t (mm) 25 Dimension L (mm) 268 Dimension L1 (mm) 44 wrench size, accross flats (mm) 5 Dimension t1 (mm) 56 Bearing Identification No. 6304 Dimension D1 (mm) 78
Considering the maximum rope diameter of each size, the space under the sheave and the diameter of the becket hole have been expanded. In addition, a hook-type snatch is also used. It corresponds to the quick opening and closing operation of the snatch. There is also a hook with a stopper.
number of sheave 1 wrench size, accross flats (mm) 1.5
Since it is made of plastic, it is resistant to rust and is designed for use in seawater. Sheave uses MS nylon. A pulley used mainly in the fishing industry for fixed nets.
* Please note that we are not responsible for any damage to the pulley body when replacing the sheave.
This product is manufactured in compliance with JIS (Japanese Industrial Standards) F3443, and has SE (eye type) and SH (hook type), and pulley sheave nominal diameters of 100 mm and 125 mm.
It is a small pulley that mainly uses ship food, gas cylinders, parts for auxiliary machinery, etc. for lo... Read More
In addition to the characteristic shape of the main body that shows the sheave, the sheave guard is sloped to reduce the catching of ropes and the like. A large opening is provided to ensure sufficient space for the rope to pass between the main body and the sheave. The sheave pin receiving part ... Read More
Suspended roller strong type with a working load of 5 tons. Sufficient space has been secured by adopting an asymmetrical body shape so that ropes and metal fittings can easily pass between the main body and the sheave. The bolt ends of the sheave pins are crimped and firmly fixed for safety.
* T... Read More
Compared to the conventional swivel hook, the protruding part of the main body has been eliminated, making it difficult for the rope to get caught. Furthermore, the inner wall thickness is increased to improve the strength. The shape of the interlock part has also been changed to M. The working l... Read More
Operating Load (kg) 1000 Dimension (mm) 16 Mass (g) 1600 Length L (mm) 270
A stainless steel pulley that can be used by fixing it with bolts. The flat design fits neatly on the mounting surface. Sheave variation has bush specification "TR" and bearing specification "TR-B", and this product is bearing specification "TR-B".
* TR-B has bearings.
Strong Kadaruma block SII type update model. The main body has a ribbed structure, and the top is a double arm to disperse the power. It is made to be more secure and safe. The thickness of the receiving part on the main body side of the sheave pin has been designed and improved to be about 200% ... Read More
Type 1 car Dimension B2 (mm) 13 Mass (kg) 13.7 Sheave diameter (mm) 150 Dimension B (mm) 167 Dimension D1 (mm) 182 Dimension L2 (mm) 195 Dimension d (mm) 26 Dimension L (mm) 403 Dimension B1 (mm) 44 Operating Load (ton) 5.0 Dimension L1 (mm) 57 Bearing Identification No. 6211 wrench size, accross flats (mm) 6・10・14 Dimension t1 (mm) 92 Rope Diameter (Φmm) Up to 21
It can be used for welding to the hull of a ship, welding strength and welding to where it is needed, and to reduce distortion in welding to thin steel plates.
Thickness t (mm) 6 Surface Treatment Anti-rust coating Material Iron Type isosceles triangle
This model-specific becket is used, which is stronger and safer than previous models. In order to improve the strength of the main body, the width of the part that receives the sheave pin is designed to be wide. Sheave bearings also produce smooth rotation. The ends of the sheave and becket pin b... Read More
The roller edge covers the body so that the body and perspective lines do not rub against each other. In addition, the covered body prevents nets and ropes from getting caught. For long-term use of the manufacturer's products, worn rollers can be replaced using a hex wrench.
* Due to the mate... Read More
Size 120 Operating Load (ton) 3 wrench size, accross flats (mm) 4.14 Mass (kg) 4.1 Length L (mm) 274
A stainless steel pulley that can be used by fixing it with bolts. It features a beautiful curved surface unique to castings. Sheave variation has bush specification "TR" and bearing specification "TR-B", and this product is bush specification "TR".
* TR-B has bearings.
Uses an interlocking system to firmly lock the hook part to the main body. Boasts high strength. The shape of the roller edge is covered by the main body so that the perspective line does not rub. The rollers can be removed and replaced as shown in the image. Similarly, if the performance of the ... Read More
It is a pulley developed for use in aquaculture nets. The main body has a compact integrated structure and produces excellent strength. In addition, the material is often used for industrial parts such as seawater pumps, and is made of special stainless steel with high corrosion resistance (inclu... Read More
Operating Load (ton) 1.0 Sheave diameter (mm) 100 Dimension B (mm) 112 Dimension L (mm) 171 Mass (kg) 2.1 Dimension d (mm) 25 Dimension B1 (mm) 26 Dimension L1 (mm) 30 Dimension t (mm) 31 Dimension L2 (mm) 60 Bearing Identification No. 6203 Dimension t1 (mm) 63.5 Material Special stainless steel Rope Diameter (Φmm) Up to 25
The gate mechanism of "Auto Shackle", which boasts a high track record as a connecting metal fitting for ropes and rings, has been adopted at both ends of the product. When used to connect and release the ring of the turning net and the net, it can be connected quickly and securely, and... Read More
Operating Load (ton) 1.3 Mass (kg) 1.86 Dimension L1 (mm) 174.4 Dimension L (mm) 230.2 Dimension B1 (mm) 30 Dimension B (mm) 72 Size L Material Special stainless steel
Based on the Auto Shackle II type, this product has improved body strength and working load, and has a shock absorbing mechanism when opening and closing the gate. The gate can be opened and closed remotely by attaching a string to the main body, and it can also be opened and closed using a spiky... Read More
Mass (kg) 1.33 Dimension L2 (mm) 112 Dimension d (mm) 16 Dimension L (mm) 164 Operating Load (ton) 2.8 Dimension L1 (mm) 25 Dimension B2 (mm) 30 Dimension B1 (mm) 32 Dimension L3 (mm) 32 Dimension B3 (mm) 64 Dimension d1 (mm) 7 Dimension B (mm) 88 Dimension d2 (mm) 9 Size L Material Special Stainless (High Stainless 1)