Toggle Pins / Chain Strings / Tightening Hardwares / Plugs
- Senpaku Shoji Resin ship wire penetration hardwareMarine wire penetrating hardware (for boxes) JIS F 8801 compliant product Lighter than metal Made of PBT resin, it has excellent oil resistance, chemical resistance, weather resistance, heat resistance, and flame retardancy.Color Gray Material PBT resin Gasket Synthetic rubberfrom S$7.99Min. 12 days
- No Brand Ship Chain String with Both S-Shaped Rings 150 mm Stainless SteelThis product conforms to the Japanese Industrial Standards (JIS) ship chain string F3906 and the ship chain string S-shaped ring. Install for the purpose of preventing the toggle pin from falling * S-shaped rings are attached to both ends of the chain string 150 mm.from S$5.99Min. 7 days
- No Brand Boat bow-shaped tightening hardware For stainless steel AS receiptManufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc.from S$15.99Min. 10 days
- HEXA PLUG Gutter plugYou can easily plug it by hand using the wing nut (handle)! The notch allows for vertical installation with the deck. Drainage outlets (scappers) on decks such as upper decks and boat decks can be mechanically blocked to prevent the outboard of oils and fats, and the "Act on Prevention of Ma... Read MoreDimension T (mm) 2 Dimension C (mm) 35 Dimension L (mm) 60from S$199.90Min. 7 days
- No Brand Brass Butterfly Tightening Bolt NutManufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc.
- No Brand Toggle Pin for Ships Iron Chain String 150mm with Both S-Shaped Ring Eye Plate A-ShapedThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$22.99Min. 7 days
- No Brand Toggle Pin for Ships Iron Chain String 150mm Both S-Shaped RingsThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$22.99Min. 7 days
- No Brand Ship Chain String with Both S-Shaped Rings 150mm Made of BrassThis product conforms to the Japanese Industrial Standards (JIS) ship chain string F3906 and the ship chain string S-shaped ring. Install for the purpose of preventing the toggle pin from falling * S-shaped rings are attached to both ends of the chain string 150 mm.from S$6.39Min. 7 days
- No Brand Bow-shaped tightening hardware for ships For brass AR receiver (with zinc plating)Manufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc. * The material is iron (galvanized)from S$12.99Min. 10 days
- No Brand Boat bow-shaped tightening hardware Stainless steel Bolt nut with U-shapeManufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc.from S$38.99Min. 10 days
- No Brand Chain String for Ships 200mm Stainless Steel with Both S-Shaped RingsThis product conforms to the Japanese Industrial Standards (JIS) ship chain string F3906 and the ship chain string S-shaped ring. Install for the purpose of preventing the toggle pin from falling * S-shaped rings are attached to both ends of the chain string 200 mm.from S$7.19Min. 7 days
- No Brand Toggle Pin for Ships Stainless Steel Chain String 150mm Both S Type Ring Eye Plate A Typefrom S$42.99Min. 7 days
- No Brand Bow-shaped tightening hardware for ships For brass AS receiver (with zinc plating)Manufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc. * The material is iron (galvanized)from S$3.69Min. 2 days
- No Brand Boat bow-shaped tightening hardware Stainless steel Bolt nutManufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc.from S$29.99Min. 10 days
- No Brand Ship Chain String with Both S-Shaped Rings 200mm Made of BrassThis product conforms to the Japanese Industrial Standards (JIS) ship chain string F3906 and the ship chain string S-shaped ring. Install for the purpose of preventing the toggle pin from falling * S-shaped rings are attached to both ends of the chain string 200 mm.from S$7.19Min. 7 days
- HEXA PLUG Scapper plugYou can easily plug it by hand using the wing nut (handle)! Hexa plug is a product consisting of a rubber ring with a C-shaped cross section and two iron plates with an inclination angle. By sandwiching it, the diameter is effectively expanded and the opening is plugged. Drainage outlets (scapper... Read MoreDimension T (mm) 2from S$129.90Min. 7 days
- No Brand Stainless Steel Ship's Toggle Pin Chain String 200mm Both S-shaped Ringsfrom S$38.99Min. 2 days
- No Brand Toggle Pin for Ships Stainless Steel Chain String 150mm Both S-Shaped Ringsfrom S$38.99Min. 7 days
- No Brand Boat bow-shaped tightening hardware Made of brass With bolts, nuts and U-shapeManufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc. * U-shaped material is iron (galvanized)from S$18.99Min. 2 days
- No Brand Stainless Steel Ship's Toggle Pin Main Unit OnlyManufactured in compliance with Japanese Industrial Standards (JIS) F3905 Used for hatches used on ships, round windows for ships, and other fixingMaterial SUS303from S$34.99Min. 2 days
- No Brand Toggle Pin for Ships Iron Chain String 200mm with Both S-Shaped Ring Eye Plate A-ShapedThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$23.99Min. 7 days
- No Brand Toggle Pin for Ships Iron Chain String 150mm Both S-Shaped Ring Eye Plate B-ShapedThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$23.99Min. 7 days
- No Brand Bow-shaped tightening hardware for ships For brass AL receiver (with zinc plating)Manufactured in accordance with Japanese Industrial Standards (JIS) F2312 boat-shaped tightening hardware For tightening ship hatch covers, etc. * The material is iron (galvanized)from S$12.99Min. 10 days
- No Brand Toggle Pin for Ships Iron Chain String 200mm Both S-Shaped RingsThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$22.99Min. 7 days
- No Brand Eye Plate for Chain Straps for ShipsIt is a metal fitting (eye plate) that fixes one end of the chain string for ships. It is manufactured in accordance with Japanese Industrial Standards (JIS) F3908.from S$2.09Min. 7 days
- No Brand Metal Ship's Toggle PinManufactured in compliance with Japanese Industrial Standards (JIS) F3905. It is used for hatches used on ships, round windows for ships, and other fixings.from S$14.99Min. 2 days
- HEXA PLUG drain plugYou can easily plug it by hand using the wing nut (handle)! It is used for drain plate holes such as deck combing and cable boxes. The drain hole can be mechanically blocked to prevent the outflow of oils and fats overboard, and the "Act on Prevention of Marine Pollution and Maritime Disaste... Read MoreMass (kg) 0.1from S$87.99Min. 7 days
- No Brand Toggle Pin for Ships Iron Chain String 200mm Both S-Shaped Ring Eye Plate B-ShapedThe material of both the chain string and the S-shaped ring is brass.Material (S-shaped ring / chain string) Brassfrom S$25.99Min. 7 days