Fishing Equipment / Electric Winches
- Harken Industrial traction winch 20Lightweight and portable CE certified winch (single speed)Mass (kg) 4 Maximum Load (kN) Rating: 2 Dimension (mm) Rope: 6-12from S$6,499.00Min. 10 days
- National Marine AQUA LIFTER AQUA LIFTER (air type underwater crane)It is an "air-type underwater crane" that floats and moves heavy objects in the water just by diver work. Any diver can handle it. The simple mechanism makes it easy to operate. Compact and lightweight, it is easy to transport, install and collect. We have a product lineup that can hand... Read Morefrom S$569.90Min. 9 days
- Harken Industrial traction winch 40Lightweight and portable CE certified winch (double speed)Mass (kg) 7 Maximum Load (kN) Rating: 5 Dimension (mm) Rope: 8-12from S$7,899.00Min. 10 days
- KOSHIN Icar 250WExcellent corrosion resistance due to urethane coating. There is no rust stain. Lightweight and compact due to the use of aluminum alloy. Installation is as easy as wiring to the battery. Winding can be switched between 2 steps with the shift lever. There are vertical type (RES) and horizontal ty... Read MoreVoltage (V) DC24 Mass (kg) 19.5 Rated Time 1h/15A Hoisting speed (m / min) 23 Rotational Speed (min -1 [rpm]) 100 Motor Output (W) 250 Current (A) 15Discontinued