Since the cut area has knurls (saws), the cutting material does not escape and the sharpness is excellent. Since it uses special stainless steel, it is also suitable for work at sea.
For cutting any rope, for cutting nets, fishing lines, etc.
RoHS directive (corresponding to 10 substances) Correspondence
A special tool for tightening electric wire lashing products on ships.
A bit for an electric screwdriver exclusively for band buckle RB
* Please check the insertion part of the power tool you are using.
Material Chrome molybdenum steel Type For type D Surface Treatment Plating
A special tool for tightening electric wire lashing products on ships.
The tip bends 360 degrees with a lashing screwdriver exclusively for band buckle RB.
Material Handle part PVC Type For type D Color Green Surface Treatment Plating
It is a storage item exclusively for band hoops.
It can be carried and hung, and can be easily replaced.
* Be careful not to get your fingers caught when setting.
A small heat cutter manufactured by Engel of Germany for cutting fiber ropes and fiber nets. High output and smooth cutting. Since the cut surface is welded by heat, it prevents fraying after cutting. With an on / off switch, it starts up relatively quickly. There is also a convenient V-shaped bl... Read More
Voltage (V) AC100~110 Power Consumption (W) 70 RoHS directive (corresponding to 10 substances) Correspondence
By making the tip elongated while maintaining its multi-functions, it is possible to perform more detailed work and approach deep areas. "GM pliers type 3" with stainless steel + titanium coated lightweight reinforced body. Multi-functional head shape that integrates a line cutter and s... Read More
Material (Main Unit) SUS430 stainless steel/titanium coat Mass (g) 195 (Pliers Only) Standard Equipments spiral rope with carabiner
"GMUV light" can be installed in various places. Ideal for attaching to large tackle boxes such as Meiho "Bucket Mouth Series" and Ring Star "Dokat Series".
* AA x 1 (sold separately) * Batteries are not included. Please purchase separately. *Please pay attention to ... Read More
Specification Simple waterproof specification Mass (g) 33, GMUV light holder: 19 Light Source COB (surface emission) Wavelength (nm) 400-405 (Ultraviolet/UV-A) Color (Body) Silver Lighting Time (hours) UV light: about 4, LED light: about 5
"GMUV light" can be installed in various places. Ideal for attaching to large tackle boxes such as Meiho "Bucket Mouth Series" and Ring Star "Dokat Series".
*This product is a light holder only (single unit), please purchase the LED light separately or purchase the U... Read More
A convenient storage holder that allows you to quickly put in and take out the fish grip. The "GM Capture Grip Holder" is a convenient storage holder for the separately sold "GM Capture Grip" & "GM Capture Scissors". Even after catching a fish, you can carry it a... Read More
Included Accessories original carabiner Suitable for GM capture grip/GM capture scissors Material GFRP Mass (g) 80 (including carabiner)
Strong luminescence of the phosphorescent lure with short irradiation. "GMUV light" is a UV light that can make phosphorescent treated lures and materials emit strong light in a short period of time. Equipped with a convenient LED light on the side to illuminate dark places. It is a 2-w... Read More
Included Accessories strap with carabiner Material hard aluminum body Mass (g) 33 Structure Simple waterproof specification
Dedicated to light game fish, easy operation to firmly hold the fish's mouth. The compact grip "GM Grip Mini LT" for light game fish such as small migratory fish and rock fish is easy to operate and firmly holds the mouth of the fish. The body material is lightweight and rust-free r... Read More
Mass (g) 49 Material (Body) GFRP (60% glass fiber content) Material (Catch) SUS316 stainless steel
Multi-compact pliers "GM Pliers Type 3Jr." Multi-functional head shape that integrates a line cutter and split ring opener that can easily cut PE lines, a grip shape that is easy to hold, a carabiner and spiral rope that is convenient to carry, etc. Multi functions required in various f... Read More
Material (Main Unit) SUS430 stainless steel/titanium coat Mass (g) 133 (Pliers Only) Standard Equipments spiral rope with carabiner
It is used as a hardware for inserting it into the end of the pipe and fixing it with a lashing product. The wall thickness of the pipe can be up to 3.5 tons.
* Be careful not to get injured as there are sharp points.
Material Iron Type PH-0 Surface Treatment Electroplating
Rust-resistant stainless steel rope cutter Wave blade allows you to cut firmly without slipping. It is useful to have one on the ship.
Cutting ropes, styrol, etc.
* The blade is intended for cutting fiber ropes, etc., and may be damaged if used on hard objects such as wood and plastic.
Material Handle: wooden RoHS directive (corresponding to 10 substances) Correspondence
Compact landing shaft with excellent cost performance. The Golden Mean "Slide Spear" is a compact landing shaft with excellent cost performance while sticking to "quality", "strength" and "design". Three size variations of "350", "450" a... Read More
To ensure the landing of hooked prey. Stay & carabiner standard equipment. The Golden Mean "GM Shaft" is a landing shaft with improved mobility and operability to reduce stress during fishing and ensure smooth landing. At the bottom of the shaft body, a grip with an uneven shape is ... Read More
Stainless steel + titanium coated lightweight reinforced metal body. Golden Mean Multi-Fishing Pliers. The GM Pliers Type 3, which uses a lightweight, reinforced body made of stainless steel and titanium, has a multi-functional head shape that integrates a line cutter and split ring opener that c... Read More
Material (Main Unit) SUS430 stainless steel/titanium coat Mass (g) 183 (Pliers Only) Standard Equipments spiral rope with carabiner
Semi-hard rubber material holds the pliers firmly. 360° rotating clip allows easy installation in various locations. The "GM Pliers Holder" uses semi-hard TPR rubber as the material, and holds the pliers firmly with just the right amount of hardness and elasticity. A 360° rotation clip ... Read More
Material [Back side attachment] PP Material (Main Unit) TPR rubber Mass (g) 45
It is slimy, so you can firmly grip and tighten soft octopus and squid that are difficult to grasp. "OS Scissors" are soft scissors that can firmly grasp slimy targets such as octopus (OCTOPUS) and squid (SQUID). The special shape of the cutting edge allows you to "grab" the t... Read More
Holds prey safely and speedily. GM capture scissors hold prey safely and speedily without getting your hands dirty in salt water fishing such as light game, egging, and hairtail game. 1 Elongated cutting edge shape: Employs an elongated cutting edge shape that makes it easy to pinch prey. With te... Read More
Don't miss the hooked fish. Strong support for landing from places that are out of reach. The GM Compact Spear + Ultimate Gaff (M) set is an original landing tool set that embodies compact yet excellent catching performance for killing large fish in shore games. With a standard length of 1m95... Read More
Included Accessories Climbing rope (Φ6mm×3m) Mass (g) 300158 Diameter (Φmm) [First] 15.0 Cutting Tip Diameter (Φmm) 5 number of joint shafts 10
A simple and safe line cutter that can be cut with just a pinch. The GM line cutter can be used not only for "PE" lines, but also for line cutting during fishing with easy operation. Please attach it to various bags and pin-on reels with various color variations.
* Bead chain standard e... Read More
Easy rod support "GM Rod Post SP" that supports fishing scenes. GM Rod Post SP is a simple spinning rod compatible rod post that can be easily attached to fishing vests, waist bags, belts, etc. From "landing" to "wading", using the GM rod post SP during "lure ch... Read More
Material Nylon resin with glass fiber Mass (g) About 80 Inner Diameter (Φmm) 40
It will be attached by welding to the hull that is used as a base for attaching equipment to the hull.
Bolt tightening equipment can be mounted in 3 places with mounting hole diameters of Φ80 to Φ140. The angle of the three elliptical hole positions is 120 degrees
* Be careful not to get injured ... Read More
Material Iron Type SKN Surface Treatment Electroplating Bolt Hole Diameter (Φmm) 8 × 40 ellipse
A spare blade for the Engel heat cutter. It is available for ropes and nets, so please use it according to your needs. It has a single blade for ropes and a convenient V-shaped blade for fishing nets.
Spare blade for heat cutter (for cutting ropes and fishing nets)
* Please do not use other than ... Read More
Suitable Model HSG-0 RoHS directive (corresponding to 10 substances) Correspondence
Made of stainless steel that is resistant to heat and rust
Spare blade for stationary electric heating rope cutter
* Please refrain from using other than compatible models. * Only replacement blades are available, so connecting bolts and nuts are not included.
Material Stainless steel SUS304 RoHS directive (corresponding to 10 substances) Correspondence
Don't miss the hooked fish. Big gaff with excellent "strength" and "corrosion resistance". "GM Ultimate Gaff" is a big gaff that uses stainless steel SUS304 material with excellent "strength" and "corrosion resistance". GM's original shaft... Read More
A set of a grip that can hold prey safely and quickly, and a storage holder that is convenient to carry. The GM capture grip + holder set is a variety of grips that can hold prey safely and speedily without getting your hands dirty, fishing vests, waist bags, belts, etc. It is a set of dedicated ... Read More
Material GFRP Mass (g) Capture Grip 107/Exclusive Holder 68
Compatible with both spinning and bait types. Easy rod support "GM Rod Post DX" that supports fishing scenes. The GM Rod Post DX is a simple rod post that can be easily attached to fishing vests, waist bags, belts, etc., and is compatible with both bait rods and spinning rods. From &quo... Read More
Material [Protective rubber] PVC rubber Material (Main Unit) PBT resin with glass fiber Mass (g) About 105 Inner Diameter (Φmm) 35
Holds prey safely and speedily. The GM capture grip holds prey safely and quickly without getting your hands dirty in salt water fishing such as light game, egging, and hairtail game. 1 Elongated cutting edge shape: Employs an elongated cutting edge shape that makes it easy to pinch prey. With te... Read More
Included Accessories original carabiner Material GFRP Mass (g) 118.5 (including carabiner)
Micro pliers that allow you to work with just your fingertips. GM Micro Pliers are micro pliers compatible with micro split rings (#00-2) that are easy to use and mobile, allowing you to work with just your fingertips. 1 Micro split ring opener: Micro split ring opener for #00-2 split rings. 2 Sp... Read More
An electric cutter that cuts ropes, cords, and twisted yarns. Since it is a stationary type, both hands can be used freely. The cut surface is welded by heat to prevent fraying. Thin objects can be bundled and cut.
Cutting ropes, braid cords, threads, etc., welding of cut surfaces
* Continued use... Read More
Set Contents Body, blade x 1 Voltage (V) 100 Power Consumption (W) 100 RoHS directive (corresponding to 10 substances) Correspondence
The marine rope cutter can now be connected to the fiberglass joint pole!
Glass fiber joint pole connection parts
* It is a blade. Please handle with care.
For light game fish, lock-type hook opening and closing lever firmly holds the fish's mouth. The compact fish grip "GM Light Grip" for light game fish such as small migratory fish and rock fish easily holds the fish's mouth firmly with a locking hook opening and closing lever. R... Read More
Included Accessories original carabiner Material Synthetic fiber resin (50% glass fiber) Mass (g) 35