All Category

Auxiliary Marine Machinery

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction
  1. Submersible pump M12-70 with polarity
    MARINTEC Submersible pump M12-70 with polarity
    For drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel.
    Output (W)  100  Current (A)  6.5  Voltage (V)  12  Polarity  Yes 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  2. Submersible pump M12-70A No polarity
    MARINTEC Submersible pump M12-70A No polarity
    For drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about th... Read More
    Output (W)  100  Current (A)  6.5  Voltage (V)  12 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  3. Submersible pump M24-120A No polarity
    MARINTEC Submersible pump M24-120A No polarity
    For drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about the ... Read More
    Output (W)  190  Current (A)  Voltage (V)  24  Polarity  None 
    from S$259.90
    Min. 2 days
  4. Original air pump (diaphragm type air pump construction)
    MARINTEC Original air pump (diaphragm type air pump construction)
    Diaphragm type air pump Magnet type Oilless structure. A small pump suitable for aquariums and cages that have achieved a low price. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.
    Voltage (V)  AC100  air outlet  1 place 
    from S$139.90
    Min. 7 days
  5. Submersible pump M24-75 with polarity
    MARINTEC Submersible pump M24-75 with polarity
    For drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel.
    Output (W)  150  Current (A)  6.5  Voltage (V)  24  Polarity  Yes 
    from S$189.90
    Min. 2 days
  6. Submersible pump M12-110A No polarity
    MARINTEC Submersible pump M12-110A No polarity
    For drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about the ... Read More
    Output (W)  160  Current (A)  13  Voltage (V)  12  Polarity  None 
    Rating:
    60%
    from S$259.90
    Min. 7 days
  7. Submersible pump M24-75A No polarity
    MARINTEC Submersible pump M24-75A No polarity
    For drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about th... Read More
    Output (W)  150  Current (A)  6.5  Voltage (V)  24 
    from S$199.90
    Min. 7 days
  8. Submersible pump M12-110 with polarity
    MARINTEC Submersible pump M12-110 with polarity
    For drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. The outlet has polarity. * If the water does not rise well, replace the outlet.
    Output (W)  160  Current (A)  13  Voltage (V)  12  Polarity  Yes 
    from S$239.90
    Min. 7 days
  9. Submersible pump M24-120 with polarity
    MARINTEC Submersible pump M24-120 with polarity
    For drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. The outlet has polarity. * If the water does not rise well, replace the outlet.
    Output (W)  190  Current (A)  Voltage (V)  24  Polarity  Yes 
    from S$239.90
    Min. 7 days
  10. Original air pump (Discharge rate 100L / min)
    MARINTEC Original air pump (Discharge rate 100L / min)
    Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.
    Suitable for  Compatible with large tanks  Type  MA24-100M  Current (A)  Voltage (V)  DC24  Power (W)  90  Air volume (L / min)  100 (1 minute)  air outlet  1 place 
    from S$889.90
    Min. 7 days
  11. Original air pump (Discharge rate 30L / min)
    MARINTEC Original air pump (Discharge rate 30L / min)
    Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.
    Suitable for  Compatible with about 500L water tank  Power (W)  36  Air volume (L / min)  30 (1 minute)  air outlet  3 places 
    from S$389.90
    Min. 7 days
  12. Horizontal ventilator KDB-24
    Koden Electronic Horizontal ventilator KDB-24
    The new technology thoroughly eliminates noise caused by motor rotation. Since it is both intake and exhaust type, it can be switched as needed. The motor is rust-proof coated, and the others are made of heat-resistant and pressure-resistant plastic, so it has excellent durability as well as rust... Read More
    Output (W)  72  Current (A)  Voltage (V)  DC24  Rotation Speed  2100r.p.m 
    from S$799.90
    Min. 7 days
  13. Original air pump (Discharge rate 20L / min)
    MARINTEC Original air pump (Discharge rate 20L / min)
    Magnetic air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.
    Specification  With cigar outlet (3m).  Power (W)  12  Air volume (L / min)  20 (1 minute)  air outlet  1 place 
    from S$259.90
    Min. 7 days
  14. SEAFLO  Series 13B  800GPH  Timer sensor type bilge pump  12V
    SEAFLO SEAFLO Series 13B 800GPH Timer sensor type bilge pump 12V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read More
    Power Input (V)  DC12/3.5A  Applicable hose  1" (25mm)or1-1/8"(29mm) 
    from S$79.99
    Min. 8 days
  15. SEAFLO  Series 13B  800GPH  Timer sensor type bilge pump  24V
    SEAFLO SEAFLO Series 13B 800GPH Timer sensor type bilge pump 24V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read More
    Power Input (V)  24/2.0A  Applicable hose  1" (25mm)or1-1/8"(29mm) 
    from S$79.99
    Min. 8 days
  16. Punkah Louver for Ships with Air Volume Adjustment Damper Made of Aluminum
    Chuo Industry Punkah Louver for Ships with Air Volume Adjustment Damper Made of Aluminum
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 14 days
  17. SEAFLO  Air conditioner pump  500GPH  230V
    SEAFLO SEAFLO Air conditioner pump 500GPH 230V
    A high-performance graphite bearing system air conditioner cooling sealless centrifugal magnetic drive pump without a shaft seal from Seaflo. The motor keeps cooling with circulating water, which enables continuous use of the rating and marine. The air conditioner enables continuous operation for... Read More
    Conform to  (Capacity) 8.5GPM / 230V  Maximum Resistant Temperature (℃)  54  Target  [British thermal unit] Up to 24000 BTU  Intake Pipe Diameter  3/4"FPT  Outlet Pipe Diameter  1/2"MPT 
    from S$379.90
    Min. 8 days
  18. SEAFLO  Series 13B  600GPH  Timer sensor type bilge pump  12V
    SEAFLO SEAFLO Series 13B 600GPH Timer sensor type bilge pump 12V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read More
    Power Input (V)  DC12/4.0A  Applicable hose  1" (25mm)or1-1/8"(29mm) 
    from S$79.99
    Min. 8 days
  19. SEAFLO  Series 01  3000GPH  Bilge Pump  12V
    SEAFLO SEAFLO Series 01 3000GPH Bilge Pump 12V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read More
    Power Input (V)  DC12/20.0A  Applicable hose  1-1/2"(38.5mm) 
    from S$159.90
    Min. 8 days
  20. Micro Circulation Pump with Flow Rate Adjustment
    MARINTEC Micro Circulation Pump with Flow Rate Adjustment
    4-step flow rate adjustment, continuous operation, and long-term operation are possible with the pump body! Ultra-compact !! Magnet rotor type micro circulation pump weighing 7g! Can be widely used for commercial purposes such as cooling of aquariums, gardens, machines, and electronic circuits. C... Read More
    Opening Diameter (Φmm)  8.5  Temperature Resistance (℃)  60 
    from S$56.99
    Min. 2 days
  21. small ventilator
    MARINTEC small ventilator
    For 12V DC! Original small ventilator Can be used as a side air vent for boats, yachts, kitchens, toilets, etc. Quiet ABS resin horizontal installation type Recommended cable: Vinyl captyre 0.75SQ (18AWG) or more Mounting in 4 locations / embedded type 12V brushless micromotor installed Energy-sa... Read More
    Included Accessories  4 stainless steel tapping screws  Voltage (V)  DC12  Number of Mounting Holes  4mm holes (4 places) 
    from S$47.99
    Min. 8 days
  22. Original air pump (Discharge rate 60L / min)
    MARINTEC Original air pump (Discharge rate 60L / min)
    Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.
    Suitable for  Supports about 1000L water tank  Type  MA24-60M  Current (A)  Voltage (V)  DC24  Power (W)  140  Air volume (L / min)  60 (1 minute)  air outlet  1 place 
    from S$539.90
    Min. 7 days
  23. SEAFLO  Series 01  3500  GPH Bilge Pump  12V
    SEAFLO SEAFLO Series 01 3500 GPH Bilge Pump 12V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read More
    Power Input (V)  DC12/25A  Applicable hose  1-1/2"(38.5mm) 
    from S$159.90
    Min. 8 days
  24. SEAFLO  Air conditioner pump  500GPH  115V
    SEAFLO SEAFLO Air conditioner pump 500GPH 115V
    A high-performance graphite bearing system air conditioner cooling sealless centrifugal magnetic drive pump without a shaft seal from Seaflo. The motor keeps cooling with circulating water, which enables continuous use of the rating and marine. The air conditioner enables continuous operation for... Read More
    Conform to  (Capacity) 8.5GPM / 115V  Maximum Resistant Temperature (℃)  54  Target  [British thermal unit] Up to 24000 BTU  Intake Pipe Diameter  3/4"FPT  Outlet Pipe Diameter  1/2"MPT 
    from S$379.90
    Min. 8 days
  25. SEAFLO Series 13A 800GPH Bilge Pump 12V
    SEAFLO SEAFLO Series 13A 800GPH Bilge Pump 12V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read More
    Power Input (V)  DC12/2.5A  Applicable hose  1" (25mm)or1-1/8"(29mm) 
    from S$47.99
    Min. 8 days
  26. SEAFLO  Series 14A  1100GPH  Water level detection type automatic bilge pump  12V
    SEAFLO SEAFLO Series 14A 1100GPH Water level detection type automatic bilge pump 12V
    Established in 2004, it is a bilge pump that automatically senses and operates the water level of Seaflo, which is designed and manufactured mainly for industrial, marine, and agricultural pumps and is mainly sold in Europe and the United States. The 14A model has an automatic mode that senses th... Read More
    Power Input (V)  DC12/4.2A  Applicable hose  3/4"(19mm)、1" (25mm)、1-1/8"(29mm) 
    from S$109.90
    Min. 8 days
  27. SEAFLO  Fresh water pump  24V
    SEAFLO SEAFLO Fresh water pump 24V
    Seaflo's water pumps deliver reliable capacity to obtain the right water flow and pressure for the pump application. Since it is a type with a built-in pressure switch, it starts and stops automatically when the faucet is opened and closed. It has 5 built-in chambers and operates very quietly... Read More
    Shape  (Port) MNPT  Power Input (V)  24/4.5A  Water Discharge (L/min)  11.2(3.0GPM)  Water pressure  60psi  Port  1/2"(13mm) 
    from S$269.90
    Min. 8 days
  28. SEAFLO Fresh Water Pump
    SEAFLO SEAFLO Fresh Water Pump
    Seaflo's water pumps deliver reliable capacity to obtain the right water flow and pressure for the pump application. Since it is a type with a built-in pressure switch, it starts and stops automatically when the faucet is opened and closed. It has 5 built-in chambers and operates very quietly... Read More
    Shape  (Port) MNPT  Water pressure  60psi  Port  1/2"(13mm) 
    from S$269.90
    Min. 8 days
  29. Circulation Pump with Flow Rate Adjustment
    MARINTEC Circulation Pump with Flow Rate Adjustment
    The long-awaited brushless type circulation pump !! The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adop... Read More
    Mass (g)  300  Output (W)  30  Current (A)  0.3  Voltage (V)  AC100-240  Opening Diameter (Φmm)  20/25/32  Maximum Pumping Rate (L/min)  58 (variable flow rate type) 
    Rating:
    100%
    from S$259.90
    Min. 2 days
  30. underwater pump
    MARINTEC underwater pump
    For drainage and water absorption of small vessels! Model change to blue body cable 10m!
    Type  No polarity  Output (W)  440  Current (A)  18  Voltage (V)  24  Opening Diameter (Φmm)  32/38  Discharge Rate (L/min)  190 
    from S$579.90
    Min. 8 days
  31. Circulation pump
    MARINTEC Circulation pump
    The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adopted. ・ Efficient water absorption! No metal is used... Read More
    Mass (g)  800  Output (W)  60  Maximum Pumping Rate (L/min)  100 
    from S$379.90
    Min. 7 days
  32. Air Pump
    MARINTEC Air Pump
    Space-saving general-purpose air pump (ideal for cars, boats, etc.) Motor-driven diaphragm pump Small size but air volume 80L per minute Screws and bolts have been replaced with stainless steel Motor output is only 60W One type of air outlet with anti-vibration foot that suppresses vibration gene... Read More
    Current (A)  3.3  Voltage (V)  DC24  Power (W)  60  Air volume (L / min)  80  air outlet  1 place 
    from S$349.90
    Min. 7 days
  33. Circulation Pump
    MARINTEC Circulation Pump
    The long-awaited 24V brushless type circulation pump !! Continuous operation and long-term operation are possible by not using carbon! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adopted. ・ Efficient water absorption! Sinc... Read More
    Mass (g)  280  Output (W)  24  Current (A)  0.24  Voltage (V)  DC24  Opening Diameter (Φmm)  12/16/20  Maximum Pumping Rate (L/min)  33 (Flow rate cannot be adjusted) 
    from S$129.90
    Min. 8 days
  34. Circulation pump with flow rate adjustment
    MARINTEC Circulation pump with flow rate adjustment
    The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-time operation! Unlike the conventional method that rotates the impeller with a motor, a magnet rotor type that uses magnetic force is used for efficient water absorption! No metal is used i... Read More
    Mass (g)  1500  Output (W)  100  Current (A)  Voltage (V)  AC100-240  Maximum Pumping Rate (L/min)  170  Flow Adjustment Range (L/min)  5 steps (100/125/140/156/170) 
    from S$479.90
    Min. 10 days
  35. air pump
    MARINTEC air pump
    Long-life pump for professional use that can be used for commercial purposes! By replacing maintenance parts, you can extend the life of the pump! Since it is motor-driven, it can be operated continuously for a long time. Economical! Compatible with large water tanks Built-in heat dissipation fan... Read More
    Current (A)  4.5  Voltage (V)  DC24  Power (W)  110  Air volume (L / min)  140  air outlet  1 place 
    from S$999.00
    Min. 8 days
  36. Horizontal ventilator KDB-12
    Koden Electronic Horizontal ventilator KDB-12
    The new technology thoroughly eliminates noise caused by motor rotation. Since it is both intake and exhaust type, it can be switched as needed. The motor is rust-proof coated, and the others are made of heat-resistant and pressure-resistant plastic, so it has excellent durability as well as rust... Read More
    Output (W)  72  Current (A)  Voltage (V)  DC12  Rotation Speed  2100r.p.m 
    from S$799.90
    Min. 7 days
  37. SEAFLO  Float switch  20A
    SEAFLO SEAFLO Float switch 20A
    Float switch for manual bilge pump from Seaflo. Supports voltage of 12-24-32VDC. The structural design is designed to maximize the functionality of the bilge pump. For pumps up to 20 amps, designed for use in fresh and salt water only. When the water level reaches 51 mm, the bilge pump operates a... Read More
    Power Input (V)  DC12/20A、DC24/10A、DC32/6A  cable size (AWG)  18 
    from S$42.99
    Min. 8 days
  38. Circulation pump  With flow rate adjustment
    MARINTEC Circulation pump With flow rate adjustment
    The long-awaited 24V brushless type circulation pump !! The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is ... Read More
    Mass (g)  300  Output (W)  30  Current (A)  0.3  Voltage (V)  DC24  Opening Diameter (Φmm)  20/25/32  Maximum Pumping Rate (L/min)  58 (variable flow rate type) 
    from S$259.90
    Min. 8 days
  39. Micro Circulation Pump
    MARINTEC Micro Circulation Pump
    Continuous operation and long-time operation are possible! Ultra-compact !! Magnet rotor type micro circulation pump weighing 5g! Can be widely used for commercial purposes such as cooling of aquariums, gardens, machines, and electronic circuits. Can be used in seawater. Can be installed underwat... Read More
    Opening Diameter (Φmm)  8.5  Maximum Pumping Rate (L/min) 
    from S$44.99
    Min. 2 days
  40. SEAFLO  Series 01  3000GPH  Bilge Pump  24V
    SEAFLO SEAFLO Series 01 3000GPH Bilge Pump 24V
    Established in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read More
    Power Input (V)  DC24/12.0A  Applicable hose  1-1/2"(38.5mm) 
    from S$159.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 70

Set Ascending Direction