Pumps for Boats
Other Related Pages
- MARINTEC Submersible pump M12-70 with polarityFor drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel.Mass (kg) 1.8 Output (W) 100 Voltage (V) 12 Dimensions, H x W (mm) 200×119 Opening Diameter (mm) 25 Maximum Lifting (m) 6 Current (A) 6.5 Polarity Yes
- MARINTEC Submersible pump M12-70A No polarityFor drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about th... Read MoreMass (kg) 1.8 Output (W) 100 Voltage (V) 12 Dimensions, H x W (mm) 200×119 Opening Diameter (mm) 25 Maximum Lifting (m) 6 Current (A) 6.5
- MARINTEC Submersible pump M24-120A No polarityFor drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about the ... Read MoreOutput (W) 190 Voltage (V) 24 Opening Diameter (mm) 25/32 Dimensions, H x W (mm) 270×165 Current (A) 8 Maximum Lifting (m) 9 Polarity Nonefrom S$259.90Min. 2 days
- MARINTEC Original air pump (diaphragm type air pump construction)Diaphragm type air pump Magnet type Oilless structure. A small pump suitable for aquariums and cages that have achieved a low price. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.air outlet 1 place Opening Diameter (mm) 17 Voltage (V) AC100from S$139.90Min. 6 days
- MARINTEC Submersible pump M24-75 with polarityFor drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel.Mass (kg) 1.8 Output (W) 150 Dimensions, H x W (mm) 200×119 Voltage (V) 24 Opening Diameter (mm) 25 Maximum Lifting (m) 6 Current (A) 6.5 Polarity Yesfrom S$189.90Min. 2 days
- MARINTEC Submersible pump M12-110A No polarityFor drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about the ... Read MoreVoltage (V) 12 Current (A) 13 Output (W) 160 Mass (kg) 2.3 Opening Diameter (mm) 25/32 Dimensions, H x W (mm) 270×165 Maximum Lifting (m) 7 Polarity None
- MARINTEC Submersible pump M24-75A No polarityFor drainage and water absorption of small vessels! Small but powerful Can be used in seawater. Metal parts can be used with a hose with an inner diameter of 25 mm that uses stainless steel. What is non-polar? ... Since it has a built-in non-polar circuit, you can use it without worrying about th... Read MoreMass (kg) 1.8 Output (W) 150 Dimensions, H x W (mm) 200×119 Voltage (V) 24 Opening Diameter (mm) 25 Maximum Lifting (m) 6 Current (A) 6.5from S$199.90Min. 6 days
- MARINTEC Submersible pump M12-110 with polarityFor drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. The outlet has polarity. * If the water does not rise well, replace the outlet.Voltage (V) 12 Current (A) 13 Output (W) 160 Mass (kg) 2.3 Opening Diameter (mm) 25/32 Dimensions, H x W (mm) 270×165 Maximum Lifting (m) 7 Polarity Yesfrom S$239.90Min. 6 days
- MARINTEC Submersible pump M24-120 with polarityFor drainage and water absorption of small vessels! Can be used in seawater. Uses stainless steel parts and has an adapter. Both hoses with an inner diameter of 25 mm or 32 mm can be used. The outlet has polarity. * If the water does not rise well, replace the outlet.Output (W) 190 Mass (kg) 2.8 Voltage (V) 24 Opening Diameter (mm) 25/32 Dimensions, H x W (mm) 270×165 Current (A) 8 Maximum Lifting (m) 9 Polarity Yesfrom S$239.90Min. 6 days
- MARINTEC Original air pump (Discharge rate 100L / min)Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.air outlet 1 place Air volume (L / min) 100 (1 minute) Opening Diameter (mm) 20 Dimensions (Length L x Width W x Height H) (mm) 300×210×230 Current (A) 8 Mass (kg) 8.3 Power (W) 90 Suitable for Compatible with large tanks Voltage (V) DC24 Type MA24-100Mfrom S$889.90Min. 6 days
- MARINTEC Original air pump (Discharge rate 30L / min)Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.Dimensions (Length L x Width W x Height H) (mm) 230×145×210 air outlet 3 places Air volume (L / min) 30 (1 minute) Power (W) 36 Opening Diameter (mm) 9 Suitable for Compatible with about 500L water tankfrom S$389.90Min. 6 days
- MARINTEC Original air pump (Discharge rate 20L / min)Magnetic air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.air outlet 1 place Mass (kg) 1.9 Power (W) 12 Dimensions (Length L x Width W x Height H) (mm) 128×161×140 Opening Diameter (mm) 18 Air volume (L / min) 20 (1 minute) Specification With cigar outlet (3m).from S$259.90Min. 6 days
- SEAFLO SEAFLO Series 13B 800GPH Timer sensor type bilge pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Flow Rate (L/h) 3300(800GPH) Power Input (V) DC12/3.5Afrom S$79.99Min. 7 days
- SEAFLO SEAFLO Series 13B 800GPH Timer sensor type bilge pump 24VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Power Input (V) 24/2.0A Flow Rate (L/h) 3300(800GPH)from S$79.99Min. 7 days
- SEAFLO SEAFLO Series 01 3000GPH Bilge Pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read MoreApplicable hose 1-1/2"(38.5mm) Flow Rate (L/h) 11340(3000GPH) Dimensions (Width W x Height H) (mm) 158×182 Power Input (V) DC12/20.0Afrom S$159.90Min. 7 days
- MARINTEC Micro Circulation Pump with Flow Rate Adjustment4-step flow rate adjustment, continuous operation, and long-term operation are possible with the pump body! Ultra-compact !! Magnet rotor type micro circulation pump weighing 7g! Can be widely used for commercial purposes such as cooling of aquariums, gardens, machines, and electronic circuits. C... Read MoreDimension (mm) 59.5×44.5×42 Temperature Resistance (℃) 60 Opening Diameter (Φmm) 8.5from S$56.99Min. 2 days
- SEAFLO SEAFLO Air conditioner pump 500GPH 230VA high-performance graphite bearing system air conditioner cooling sealless centrifugal magnetic drive pump without a shaft seal from Seaflo. The motor keeps cooling with circulating water, which enables continuous use of the rating and marine. The air conditioner enables continuous operation for... Read MoreConform to (Capacity) 8.5GPM / 230V Outlet Pipe Diameter 1/2"MPT Intake Pipe Diameter 3/4"FPT Height (m) 4 (maximum pumping) Maximum Resistant Temperature (℃) 54 Target [British thermal unit] Up to 24000 BTUfrom S$379.90Min. 7 days
- SEAFLO SEAFLO Series 13B 600GPH Timer sensor type bilge pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Flow Rate (L/h) 2270(600GPH) Power Input (V) DC12/4.0Afrom S$79.99Min. 7 days
- SEAFLO SEAFLO Series 01 3500 GPH Bilge Pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read MoreApplicable hose 1-1/2"(38.5mm) Flow Rate (L/h) 13280(3500GPH) Dimensions (Width W x Height H) (mm) 158×182 Power Input (V) DC12/25Afrom S$159.90Min. 7 days
- SEAFLO SEAFLO Air conditioner pump 500GPH 115VA high-performance graphite bearing system air conditioner cooling sealless centrifugal magnetic drive pump without a shaft seal from Seaflo. The motor keeps cooling with circulating water, which enables continuous use of the rating and marine. The air conditioner enables continuous operation for... Read MoreConform to (Capacity) 8.5GPM / 115V Outlet Pipe Diameter 1/2"MPT Intake Pipe Diameter 3/4"FPT Height (m) 4 (maximum pumping) Maximum Resistant Temperature (℃) 54 Target [British thermal unit] Up to 24000 BTUfrom S$379.90Min. 7 days
- SEAFLO SEAFLO Series 13A 800GPH Bilge Pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Flow Rate (L/h) 3300(800GPH) Power Input (V) DC12/2.5Afrom S$47.99Min. 7 days
- SEAFLO SEAFLO Series 14A 1100GPH Water level detection type automatic bilge pump 12VEstablished in 2004, it is a bilge pump that automatically senses and operates the water level of Seaflo, which is designed and manufactured mainly for industrial, marine, and agricultural pumps and is mainly sold in Europe and the United States. The 14A model has an automatic mode that senses th... Read MoreApplicable hose 3/4"(19mm)、1" (25mm)、1-1/8"(29mm) Flow Rate (L/h) 4160(1100GPH) Dimensions (Width W x Height H) (mm) 56.2×84.3 Power Input (V) DC12/4.2Afrom S$109.90Min. 7 days
- MARINTEC Original air pump (Discharge rate 60L / min)Diaphragm type air pump has excellent durability. * When the number of fish increases, the amount of oxygen may be insufficient. Please refer to it as a guide.air outlet 1 place Power (W) 140 Opening Diameter (mm) 20 Dimensions (Length L x Width W x Height H) (mm) 300×210×230 Current (A) 6 Air volume (L / min) 60 (1 minute) Mass (kg) 8.3 Voltage (V) DC24 Type MA24-60M Suitable for Supports about 1000L water tankfrom S$539.90Min. 6 days
- MARINTEC Circulation pumpThe latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adopted. ・ Efficient water absorption! No metal is used... Read MoreMaximum Pumping Rate (L/min) 100 Length L x Height H x Width W (mm) 175 x 83 x 113 (excluding nipple filter) Cable Length (m) 2.4 Opening Diameter (mm) 20/25/32 Maximum Lifting (m) 5 Output (W) 60 Mass (g) 800from S$379.90Min. 6 days
- MARINTEC Air PumpSpace-saving general-purpose air pump (ideal for cars, boats, etc.) Motor-driven diaphragm pump Small size but air volume 80L per minute Screws and bolts have been replaced with stainless steel Motor output is only 60W One type of air outlet with anti-vibration foot that suppresses vibration gene... Read Moreair outlet 1 place Opening Diameter (mm) 10 Mass (kg) 2.35 Dimensions (Length L x Width W x Height H) (mm) 250×120×160 Current (A) 3.3 Power (W) 60 Air volume (L / min) 80 Voltage (V) DC24from S$349.90Min. 6 days
- SEAFLO SEAFLO Fresh water pump 24VSeaflo's water pumps deliver reliable capacity to obtain the right water flow and pressure for the pump application. Since it is a type with a built-in pressure switch, it starts and stops automatically when the faucet is opened and closed. It has 5 built-in chambers and operates very quietly... Read MoreShape (Port) MNPT Port 1/2"(13mm) Water Discharge (L/min) 11.2(3.0GPM) Dimensions (Width W x Height H) (mm) 146×131 Power Input (V) 24/4.5A Water pressure 60psifrom S$269.90Min. 7 days
- SEAFLO SEAFLO SEAFLO fresh water pumpSeaflo's water pumps deliver reliable capacity to obtain the right water flow and pressure for the pump application. Since it is a type with a built-in pressure switch, it starts and stops automatically when the faucet is opened and closed. It has 5 built-in chambers and operates very quietly... Read MoreShape (Port) MNPT Port 1/2"(13mm) Dimensions (Width W x Height H) (mm) 146×131 Water pressure 60psifrom S$269.90Min. 7 days
- MARINTEC Circulation Pump with Flow Rate AdjustmentThe long-awaited brushless type circulation pump !! The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adop... Read MoreCurrent (A) 0.3 Length L x Height H x Width W (mm) 155 x 72 x 97 (excluding nipple filter) Opening Diameter (Φmm) 20/25/32 Maximum Lifting (m) 3.5 Output (W) 30 Mass (g) 300 Maximum Pumping Rate (L/min) 58 (variable flow rate type) Voltage (V) AC100-240 Cable Length (m) Pump body: 2
- MARINTEC underwater pumpFor drainage and water absorption of small vessels! Model change to blue body cable 10m!Power Cable (m) 10 Maximum Lifting (m) 11 Current (A) 18 Discharge Rate (L/min) 190 Dimensions (Width W x Height H) (mm) 232×345 Voltage (V) 24 Opening Diameter (Φmm) 32/38 Output (W) 440 Mass (kg) 8 Type No polarityfrom S$579.90Min. 7 days
- MARINTEC Circulation PumpThe long-awaited 24V brushless type circulation pump !! Continuous operation and long-term operation are possible by not using carbon! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is adopted. ・ Efficient water absorption! Sinc... Read MoreCurrent (A) 0.24 Opening Diameter (Φmm) 12/16/20 Length L x Height H x Width W (mm) 140 x 61 x 84 (excluding nipple filter) Output (W) 24 Mass (g) 280 Maximum Lifting (m) 3.2 Maximum Pumping Rate (L/min) 33 (Flow rate cannot be adjusted) Voltage (V) DC24 Cable Length (m) Pump body: 2from S$129.90Min. 7 days
- MARINTEC air pumpLong-life pump for professional use that can be used for commercial purposes! By replacing maintenance parts, you can extend the life of the pump! Since it is motor-driven, it can be operated continuously for a long time. Economical! Compatible with large water tanks Built-in heat dissipation fan... Read Moreair outlet 1 place Power (W) 110 Air volume (L / min) 140 Opening Diameter (mm) 20 Dimensions (Length L x Width W x Height H) (mm) 300×210×230 Current (A) 4.5 Mass (kg) 9 Voltage (V) DC24from S$999.00Min. 7 days
- MARINTEC Circulation pump with flow rate adjustmentThe latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-time operation! Unlike the conventional method that rotates the impeller with a motor, a magnet rotor type that uses magnetic force is used for efficient water absorption! No metal is used i... Read MoreCurrent (A) 1 Output (W) 100 Mass (g) 1500 Maximum Pumping Rate (L/min) 170 Opening Diameter (mm) 19/25/32/40/43 Cable Length (m) 2.4 Flow Adjustment Range (L/min) 5 steps (100/125/140/156/170) Maximum Lifting (m) 5.8 Voltage (V) AC100-240from S$479.90Min. 7 days
- SEAFLO SEAFLO Series 13B 600GPH Timer sensor type bilge pump 24VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Flow Rate (L/h) 2270(600GPH) Power Input (V) 24/1.5Afrom S$79.99Min. 7 days
- SEAFLO SEAFLO Washdown Pump KitSeaflo's washdown pump kit can pump seawater and wash attached anchors such as fish-blood-stained boat decks and heddle with the same pressure as 70PSI high-pressure washing. This pump has a built-in pressure switch, so the pump turns on automatically when you grasp the handle of the spray gun.Shape (Port) MNPT Port 1/2"(13mm) Dimensions (Width W x Height H) (mm) 146×131 Water Discharge (L/min) 18.9(5.0GPM) Water pressure 70psifrom S$299.90Min. 7 days
- SEAFLO SEAFLO Fresh water pump 42 series 2.0GPM 12VSeaflo's water pumps deliver reliable capacity to obtain the right water flow and pressure for the pump application. Since it is a type with a built-in pressure switch, it starts and stops automatically when the faucet is opened and closed. The motor noise operates as quiet as a room fan, and... Read MoreShape (Port) MNPT HOSE QUICK CONNECT Port 1/2"(13mm)-14 MNPT Dimensions (Width W x Height H) (mm) 125×111 Water pressure 55psi Water Discharge (L/min) 7.6(2.0GPM) Power Input (V) DC12/6.5Afrom S$259.90Min. 7 days
- MARINTEC Circulation pump With flow rate adjustmentThe long-awaited 24V brushless type circulation pump !! The latest frequency conversion method enables 5-step flow rate adjustment, continuous operation, and long-term operation! Unlike the conventional method of rotating the impeller with a motor, a magnet rotor type that uses magnetic force is ... Read MoreCurrent (A) 0.3 Length L x Height H x Width W (mm) 155 x 72 x 97 (excluding nipple filter) Opening Diameter (Φmm) 20/25/32 Maximum Lifting (m) 3.5 Output (W) 30 Mass (g) 300 Maximum Pumping Rate (L/min) 58 (variable flow rate type) Voltage (V) DC24 Cable Length (m) Pump body: 2from S$259.90Min. 7 days
- SEAFLO SEAFLO Float switch 20AFloat switch for manual bilge pump from Seaflo. Supports voltage of 12-24-32VDC. The structural design is designed to maximize the functionality of the bilge pump. For pumps up to 20 amps, designed for use in fresh and salt water only. When the water level reaches 51 mm, the bilge pump operates a... Read MoreDimensions (Length L x Width W x Height H) (mm) 130×44×54 cable size (AWG) 18 Power Input (V) DC12/20A、DC24/10A、DC32/6Afrom S$42.99Min. 7 days
- SEAFLO SEAFLO Series 01 3000GPH Bilge Pump 24VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It can be operated by using the switch panel or float switch (sold separately). Since the ... Read MoreApplicable hose 1-1/2"(38.5mm) Flow Rate (L/h) 11340(3000GPH) Dimensions (Width W x Height H) (mm) 158×182 Power Input (V) DC24/12.0Afrom S$159.90Min. 7 days
- SEAFLO SEAFLO Series 13B 1100GPH Timer sensor type bilge pump 12VEstablished in 2004, it is a manual bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. The 13B model has an automatic mode with a timer. The pump turns on automatically every 2.... Read MoreApplicable hose 1" (25mm)or1-1/8"(29mm) Dimensions (Width W x Height H) (mm) 132×110 Flow Rate (L/h) 4160(1100GPH)from S$79.99Min. 7 days
- SEAFLO SEAFLO Series 06 1100GPH Auto Bilge Pump 12VEstablished in 2004, it is an automatic bilge pump manufactured by Seaflo, which designs and manufactures mainly industrial, marine, and agricultural pumps and sells them mainly to Europe and the United States. It is an all-in-one type with a built-in float inside the pump body. The pump automati... Read MoreApplicable hose 1-1/8"(28.5mm) Flow Rate (L/h) 4158(1100GPH) Dimensions (Width W x Height H) (mm) 83×103 Power Input (V) DC12/6.0Afrom S$94.99Min. 2 days