All Category

Air Blowers / Ventilators

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Horizontal ventilator KDB-24
    Koden Electronic Horizontal ventilator KDB-24
    The new technology thoroughly eliminates noise caused by motor rotation. Since it is both intake and exhaust type, it can be switched as needed. The motor is rust-proof coated, and the others are made of heat-resistant and pressure-resistant plastic, so it has excellent durability as well as rust... Read More
    Output (W)  72  Current (A)  Voltage (V)  DC24  Rotation Speed  2100r.p.m 
    from S$799.90
    Min. 7 days
  2. Punkah Louver for Ships with Air Volume Adjustment Damper Made of Aluminum
    Chuo Industry Punkah Louver for Ships with Air Volume Adjustment Damper Made of Aluminum
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 14 days
  3. small ventilator
    MARINTEC small ventilator
    For 12V DC! Original small ventilator Can be used as a side air vent for boats, yachts, kitchens, toilets, etc. Quiet ABS resin horizontal installation type Recommended cable: Vinyl captyre 0.75SQ (18AWG) or more Mounting in 4 locations / embedded type 12V brushless micromotor installed Energy-sa... Read More
    Included Accessories  4 stainless steel tapping screws  Voltage (V)  DC12  Number of Mounting Holes  4mm holes (4 places) 
    from S$47.99
    Min. 8 days
  4. Horizontal ventilator KDB-12
    Koden Electronic Horizontal ventilator KDB-12
    The new technology thoroughly eliminates noise caused by motor rotation. Since it is both intake and exhaust type, it can be switched as needed. The motor is rust-proof coated, and the others are made of heat-resistant and pressure-resistant plastic, so it has excellent durability as well as rust... Read More
    Output (W)  72  Current (A)  Voltage (V)  DC12  Rotation Speed  2100r.p.m 
    from S$799.90
    Min. 7 days
  5. Pancar Louver
    MIYAMAE Pancar Louver
    It is a product that complies with Japanese Industrial Standards (JIS) F2902, uses high-quality aluminum material, has an alumite coating on the surface, and has a silver-colored finish. By rotating the sphere body 360 degrees, hot and cold air can be sent in any direction, and the air volume can... Read More
    from S$47.99
    Min. 8 days
  6. Panker louver for ships + no air volume adjustment damper + made of aluminum
    Chuo Industry Panker louver for ships + no air volume adjustment damper + made of aluminum
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$63.99
    Min. 14 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction