The fabric is sewn together, and the metal fittings have an upper swivel and a lower hook. The color is vivid and luxurious, and it is roughly plain woven with thick threads, and it is light and durable and flutters well in the wind. It has strong resistance to sunlight and rain and dew, making i... Read More
The fabric is sewn together, and the metal fittings have an upper swivel and a lower hook. The color is vivid and luxurious, and it is roughly plain woven with thick threads, and it is light and durable and flutters well in the wind. It has strong resistance to sunlight and rain and dew, making i... Read More
Day and night position marking signals that inform rescue ships and aircraft of the location of the distress
* The expiration date is 3 years and 6 months. * When using, take it out of the transparent case and twist both ends to disassemble it into two pieces. It looks like one when stored. * 2 p... Read More
Diameter x Length (Φmm x mm) 39×139 Valid Period 3 years 6 months Luminous Intensity (cd) 400 or more Performance Flame time: 1 minute or more Color Flame color: red flame
This product is a rescue signal stipulated in Article 57-2 of the Small Ship Safety Regulations, and is a rescue signal that smokes and asks for help in the event of an accident or distress at sea.
* The expiration date is 3 years and 6 months. * This product is used by splitting it in two as sho... Read More
Flash time (minutes) 1 or more Overall Length (mm) 142 Expiration Date 3 years 6 months Outer Diameter (Φmm) 39 Luminous Intensity (cd) 400 or more Mass (g) 82 Light Color Bright red
High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read More
Luminous Intensity (cd) 4.3 Type Approval No. No. 5178 Light Source LED Light Color White Rated Voltage (V) 12/24 Rated Power (W) 2 Light distance (nautical miles) 2
It shines big with a small body. Visibility is greatly improved by adopting high-brightness LED and improving the lens. High waterproofness due to double packing. Economic design that does not light up during the day due to the sunlight valve. With a guide that is easy to attach to a ponden rod. ... Read More
Suitable Battery AA alkaline batteries Main Materials ABS resin Battery Life About 20 days Material (Cover) Acrylic Mass (g) Approx. 100 (excluding batteries) Overall Length (cm) Approximately 14 (including lighting) Light Source High brightness LED Light Color White light
1.5V type! After the red glows, the selected color flashes at high speed! It can be differentiated from other companies' products! Equipped with high-brightness LED 1.5V (using one AA battery) As it is completely waterproof, it can be used underwater. It can be used as a flashing light, indic... Read More
Dimension (mm) 144×55 Power Supply Alkaline battery: 1 x 1 (1.5V)
An incandescent light bulb that is energy-saving, noiseless, and has a long life. Brightness of 40W or more You can reduce power consumption to about 1/10 just by replacing it with a conventional incandescent light bulb. It is a calculation that the power and the power to light the LED bulb for a... Read More
Total Luminous Flux (Lm) 485 Mass (g) 60 Outer Dia. x Overall Length (mm) 60×110 Color Temperature (K) 6500 Voltage (V) DC24~29 Bolster E26 Light Color White
Multipurpose light that can be installed anywhere! We use high-brightness LEDs! A high-brightness LED tape light developed for ships. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cut surface must ... Read More
Number of LED (pieces) 300 Mass (g) 600 Dimension (mm) 9×12×5000 Color White LED White LED
This flag is sewn. It is a manufacturing method in which the central part of the white background is hollowed out and the red background is joined and sewn together. The fabric is made of Exlan Vanten (100% acrylic) and is characterized by its vivid colors. The metal fittings have a swivel at the... Read More
It is a two-stage type with rainbow colors on both the upper and lower tiers. !! You can also choose the switch specifications! High brightness type If the conditions are good, you can check even 4km away! Equipped with high-brightness LED Can be used as a 6V rainbow color flashing light, indicat... Read More
Mass (g) 146 Dimension (mm) 185×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX2-RGB Color Full color Light Color RGB color (rainbow color)
High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read More
Conversion power adapter up to 3A Converts AC100V to DC24V. Can be used up to 72W It is a conversion power supply for using LED products at AC100V. With convenient male / female DC plug It cannot be used outdoors because it is an indoor specification. With an energization confirmation lamp PSE ce... Read More
Rated Power Output (W) Up to 72 Output Voltage (V) DC24 Input Voltage (V) AC100~240 Mass (g) 300 Frequency (Hz) 50/60 Dimensions, Width W x Height H x Depth D (mm) 130×32×45 Output Current (A) 3(MAX)
3V type! Model change. It has a new double packing structure. Equipped with high-brightness LED 3V (using 2 AA batteries) It can be used as a flashing light, indicator light, or sea light. As it is completely waterproof, it can be used underwater. It turns on automatically when it gets dark and t... Read More
Flickering 1.5 seconds (interval) Mass (g) 100 Dimension (mm) 220×51 Type CL
When the sun goes down, it senses the darkness and automatically flashes. When the sun rises, it senses the brightness and automatically turns off and starts charging. No wiring work or battery replacement is required. Ideal for warning and guidance at farms and accident prevention at offshore ci... Read More
Conditions to Use -25℃~+60℃ Viewing distance 1.5km Mass (g) 172 maximum output (mW) 180 Nominal Voltage (V) 2.5 Output Voltage (V) 3 Output Current (mA) 60 Product Type Electric double layer capacitor Suitable for Nominal capacity: 100F Performance Number of flashes: 15 times / minute Installation Shock resistant silicone enclosure Light Source Super bright LED Type Waterproof structure
High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read More
Light Source LED Luminous Intensity (cd) 4.3 Light Color White Rated Power (W) 2 Light distance (nautical miles) 2 Rated Voltage (V) 12/24 Type Approval No. No. 5182
Easy to install! Small LED downlight! Achieves a comfortable light that is invisible to the eyes! The chrome-plated frame gives it a luxurious feel. Aluminum body with high-brightness SMD LED! Chrome-plated frame specifications For DC24V only. It is a noiseless specification because it is exclusi... Read More
Lens 160° Power Consumption (W) 2.5 Total Luminous Flux (Lm) 250 Mass (g) 70 Dimension (Φmm) 70×30 Specification Color rendering:> 80 Voltage (V) DC24~28 Waterproof Specifications IP54 Mounting Hole Diameter (Φmm) Recommended: 54
Easy to install! Small LED downlight! Achieves a comfortable light that is invisible to the eyes! The chrome-plated frame gives it a luxurious feel. Aluminum body with high-brightness SMD type LED! Chrome-plated frame specification Noise suppression product (Noise may interfere with the radio dep... Read More
Lens 160° Power Consumption (W) 2.5 Total Luminous Flux (Lm) 250 Mass (g) 70 Dimension (Φmm) 70×30 Specification Color rendering:> 80 Waterproof Specifications IP54 Mounting Hole Diameter (Φmm) Recommended: 54
High quality low price High quality design based on 40 years of experience, low price realized by adopting automatic assembly line Improved safety Improved visibility from a distance by adopting high light beam LED and specially designed optical lens Realized compactness, hull A lineup of just-fi... Read More
Luminous Intensity (cd) 0.9 Light distance (nautical miles) 1 Power Consumption 1/10 Rated Voltage (V) 12/24 Rated Power (W) 4 LED Life (Hours) Element: 40,000 Dust / Water Protection IP56 Light Source LED Color (body) White
Equipped with the latest SMD type LED [M3011 series] Single color type White Green Blue Red Yellow You can choose from 5 colors 1 color for 3 blinks (1 second) pause (0.5 seconds) → Repeatedly equipped with high-brightness LED 3V (using 2 AA batteries) It can be used as a flashing light, indicato... Read More
Battery Life 10 days (10h/day) Size (mm) 200×40 Mass (g) 60 Power Supply Alkaline battery AA (1.5V) x 2 (3V) Water depth (m) Proof: 1
Equipped with the latest SMD type LED [M3013 series] 3-color type Can be differentiated from other products! Flashes in 3 colors per second 3V with high brightness LED (using 2 AA batteries) It can be used as a flashing light, indicator light, or sea light. Maximum reach Approximately 1km (* Depe... Read More
Water depth (m) Proof: 1 Battery Life 10 days (10h/day) Mass (g) 60 Size (mm) 200×40 Power Supply Alkaline battery AA (1.5V) x 2 (3V)
Overall Length (m) 0.42 (including lighting) Main Materials ABS resin Battery Life About 70 days Mass (kg) Approx. 1 (excluding batteries) Light Source LED bulb (6V1.2W) Suitable Battery Single alkaline battery (LR20) Light Color White light Height (m) [Light] About 0.36
High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read More
Light distance (nautical miles) 2 Rated Power (W) 30 Luminous Intensity (cd) 4.3 Light Source Light bulb Light Color deep red
Easy to install. It is an LED mini light. As it is waterproof, it can be used outdoors. A mini light developed for ships. Since it is drip-proof, it can be used indoors and outdoors. Easy to mount on the ceiling or wall. It is a noiseless specification because it is exclusively for 24V DC. Please... Read More
Mounting Hole Diameter (Φmm) (Recommended) 12 Power Consumption (W) 0.2 Lens 120° Brightness (Lm) 20 Mass (g) 5 Power Supply DC24~28V Waterproof Protection Grade IP67 Dimension (mm) Φ16×20
Multipurpose light that can be installed anywhere! We use high-brightness LEDs! High-brightness LED tape light developed for the new dual-type ship. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cu... Read More
Dimension (mm) 5×23×5000 Number of LED (pieces) 600 Mass (g) 700 Voltage (V) DC24~28 Type MR5-12W Power Consumption (W) Up to 160 Color White LED White LED
It has about twice the light power of the conventional CS type! Horizontal switch specifications! Equipped with high-brightness LED 6V (using 4 AA batteries) It can be used as a flashing light, indicator light, or sea light. It turns on automatically when it gets dark and turns off when it gets b... Read More
Mass (g) 110 Dimension (mm) 129×48 Power Supply Alkaline battery: AA (1.5V) 4 (6V) Type CSX Switch side
Energy saving and long life BA15D base LED bulb LED exposed type. <BA15D base LED bulb equipped with 36 high-brightness LEDs (SMD7020)> An LED bulb developed and designed for ships. Surge current countermeasures peculiar to ships have been taken. Power consumption can be reduced to about 1/... Read More
Outer Diameter x Total Length (mm) 19×43 Power Consumption (W) 2.8 Total Luminous Flux (Lm) 280 Number of LED (pieces) 36 Color Temperature (K) 6000 Voltage (V) DC12~24 Light Color White
Strong and long-lasting, big light. Visibility is greatly improved by adopting high-brightness LED and the largest lens in its class. High waterproofness due to double packing. Economic design that does not light up during the day due to the sunlight valve. We have various light colors. (White / ... Read More
Lens 70mm non-spherical Fresnel lens Overall Length (m) About 0.38 Mass (kg) About 1 Suitable Battery Single alkaline battery Light Source Super bright LED Height (m) [Light] About 0.35
Multipurpose light that can be installed anywhere! We use high-brightness LED! High-brightness LED tape light developed for the new triple type ship. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the c... Read More
Dimension (mm) 5.5×28×5000 Number of LED (pieces) 900 Mass (g) 970 Voltage (V) DC24~28 Type MR5-24WT Power Consumption (W) Up to 210 Color White LED White LED
socket E26 Mass (kg) 1.04 applicable light bulb Maximum: IL60W Specification Code No .: 6114T1 Globe Type S90A Rated Voltage (V) 250 Protection Class IP56