Ship Lights
Other Related Pages
- BMO Japan LED oval side markerIt is an oval type trailer side light that uses 4 LEDs. * Mounting screws are not included.Dimensions (H x W x D) (mm) 45×100×28 Voltage (V) DC12 Screw hole spacing (mm) 75
- Matsumoto Senpaku Electric Premier deckDimensions, Diameter x Height H (Φmm x mm)Φ 132 x 219 width Mass of Main Unit (kg) 2.5 socket Base: E26 Specification Outdoor indoor usefrom S$449.90Min. 8 days
- KOITO LED Small Ship Ship Light Type 2 White Light (Anchor Light)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreLuminous Intensity (cd) 4.3 Type Approval No. No. 5178 Light Source LED Light Color White Rated Voltage (V) 12/24 Rated Power (W) 2 Light distance (nautical miles) 2
- MARINTEC LED bulb MLB series E26 baseAn incandescent light bulb that is energy-saving, noiseless, and has a long life. Brightness of 40W or more You can reduce power consumption to about 1/10 just by replacing it with a conventional incandescent light bulb. It is a calculation that the power and the power to light the LED bulb for a... Read MoreTotal Luminous Flux (Lm) 485 Mass (g) 60 Outer Dia. x Overall Length (mm) 60×110 Color Temperature (K) 6500 Voltage (V) DC24~29 Bolster E26 Light Color White
- MARINTEC LED tape light (white 5m)Multipurpose light that can be installed anywhere! We use high-brightness LEDs! A high-brightness LED tape light developed for ships. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cut surface must ... Read MoreNumber of LED (pieces) 300 Mass (g) 600 Dimension (mm) 9×12×5000 Color White LED White LEDfrom S$389.90Min. 2 days
- KOITO LED Small Ship Ship Light, Set of 3 White Light, Blue Light (Green / Red)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreCompatible vessel Pleasure boat, fishing boat
- MARINTEC LED power supply +D24V-3AConversion power adapter up to 3A Converts AC100V to DC24V. Can be used up to 72W It is a conversion power supply for using LED products at AC100V. With convenient male / female DC plug It cannot be used outdoors because it is an indoor specification. With an energization confirmation lamp PSE ce... Read MoreRated Power Output (W) Up to 72 Output Voltage (V) DC24 Input Voltage (V) AC100~240 Mass (g) 300 Frequency (Hz) 50/60 Dimensions, Width W x Height H x Depth D (mm) 130×32×45 Output Current (A) 3(MAX)from S$75.99Min. 2 days
- KOITO LED small ship's boat light Class 2 stern light (stan light)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreLight Source LED Luminous Intensity (cd) 4.3 Light Color White Rated Power (W) 2 Light distance (nautical miles) 2 Rated Voltage (V) 12/24 Type Approval No. No. 5182
- MARINTEC LED downlight (DC24V)Easy to install! Small LED downlight! Achieves a comfortable light that is invisible to the eyes! The chrome-plated frame gives it a luxurious feel. Aluminum body with high-brightness SMD LED! Chrome-plated frame specifications For DC24V only. It is a noiseless specification because it is exclusi... Read MoreLens 160° Power Consumption (W) 2.5 Total Luminous Flux (Lm) 250 Mass (g) 70 Dimension (Φmm) 70×30 Specification Color rendering:> 80 Voltage (V) DC24~28 Waterproof Specifications IP54 Mounting Hole Diameter (Φmm) Recommended: 54from S$74.99Min. 2 days
- MARINTEC LED downlight (DC12V)Easy to install! Small LED downlight! Achieves a comfortable light that is invisible to the eyes! The chrome-plated frame gives it a luxurious feel. Aluminum body with high-brightness SMD type LED! Chrome-plated frame specification Noise suppression product (Noise may interfere with the radio dep... Read MoreLens 160° Power Consumption (W) 2.5 Total Luminous Flux (Lm) 250 Mass (g) 70 Dimension (Φmm) 70×30 Specification Color rendering:> 80 Waterproof Specifications IP54 Mounting Hole Diameter (Φmm) Recommended: 54from S$74.99Min. 5 days
- KOITO LED Small Ship Ship Light Type 2 Dual Color LightHigh quality low price High quality design based on 40 years of experience, low price realized by adopting automatic assembly line Improved safety Improved visibility from a distance by adopting high light beam LED and specially designed optical lens Realized compactness, hull A lineup of just-fi... Read MoreLuminous Intensity (cd) 0.9 Light distance (nautical miles) 1 Power Consumption 1/10 Rated Voltage (V) 12/24 Rated Power (W) 4 LED Life (Hours) Element: 40,000 Dust / Water Protection IP56 Light Source LED Color (body) Whitefrom S$199.90Min. 2 days
- KOITO Ship Light for Small Ships Type 2 Red Light (Signal Light)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreLight distance (nautical miles) 2 Rated Power (W) 30 Luminous Intensity (cd) 4.3 Light Source Light bulb Light Color deep red
- MARINTEC LED mini lightEasy to install. It is an LED mini light. As it is waterproof, it can be used outdoors. A mini light developed for ships. Since it is drip-proof, it can be used indoors and outdoors. Easy to mount on the ceiling or wall. It is a noiseless specification because it is exclusively for 24V DC. Please... Read MoreMounting Hole Diameter (Φmm) (Recommended) 12 Power Consumption (W) 0.2 Lens 120° Brightness (Lm) 20 Mass (g) 5 Power Supply DC24~28V Waterproof Protection Grade IP67 Dimension (mm) Φ16×20from S$23.99Min. 2 days
- KOITO LED Small Ship Ship Light Type 3 Mast Light (Mast Light)Luminous Intensity (cd) 12 Rated Voltage (V) 12/24 Rated Power (W) 2 Light distance (nautical miles) 3 Light Source LED Type Approval No. No. 5184 Compatible vessel Pleasure boat, fishing boat Light Color Whitefrom S$159.90Min. 2 days
- MARINTEC LED tape light (white 5m double type)Multipurpose light that can be installed anywhere! We use high-brightness LEDs! High-brightness LED tape light developed for the new dual-type ship. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the cu... Read MoreDimension (mm) 5×23×5000 Number of LED (pieces) 600 Mass (g) 700 Voltage (V) DC24~28 Type MR5-12W Power Consumption (W) Up to 160 Color White LED White LEDfrom S$479.90Min. 2 days
- MARINTEC LED bulb + MBA2.8W-1224BEnergy saving and long life BA15D base LED bulb LED exposed type. <BA15D base LED bulb equipped with 36 high-brightness LEDs (SMD7020)> An LED bulb developed and designed for ships. Surge current countermeasures peculiar to ships have been taken. Power consumption can be reduced to about 1/... Read MoreOuter Diameter x Total Length (mm) 19×43 Power Consumption (W) 2.8 Total Luminous Flux (Lm) 280 Number of LED (pieces) 36 Color Temperature (K) 6000 Voltage (V) DC12~24 Light Color Whitefrom S$34.99Min. 6 days
- MARINTEC LED tape light (white 5m, triple type)Multipurpose light that can be installed anywhere! We use high-brightness LED! High-brightness LED tape light developed for the new triple type ship. It is drip-proof and can be used outdoors. It can be used by cutting at 10 cm intervals. For example, when cutting 50 cm or 1 m and using it, the c... Read MoreDimension (mm) 5.5×28×5000 Number of LED (pieces) 900 Mass (g) 970 Voltage (V) DC24~28 Type MR5-24WT Power Consumption (W) Up to 210 Color White LED White LEDfrom S$539.90Min. 2 days
- Sanshin Electric Waterproof wall light LBF-2socket E26 Mass (kg) 1.04 applicable light bulb Maximum: IL60W Specification Code No .: 6114T1 Globe Type S90A Rated Voltage (V) 250 Protection Class IP56from S$119.90Min. 2 days
- MARINTEC LED bar light (white 50cm single type)Multipurpose light that can be installed anywhere! Equipped with high-brightness LED! High-brightness LED bar light developed for single-unit type ships. It is drip-proof and can be used outdoors. It can be easily mounted on the ceiling or wall. 50cm specification The noiseless body for 24V DC is... Read MorePower Consumption (W) Up to 8 Voltage (V) DC24~28 Size (cm) 50 Type MB50-24 LED White LED Set Contents Contents: body, instruction manual Color Whitefrom S$119.90Min. 6 days
- Hakuyo Denkyu Ship light bulbsThe filament shape is designed so that the horizontal light curve is uniform and almost a perfect circle. In other words, it is a product that satisfies the oblique light angle and light reach distance specified for ship lights by the International Regulations for Preventing Collision at Sea. Gen... Read MoreBolster E26 Optical Center Distance 79mm Shape (Valve) A Rated Life (hours) 1000 Valve Diameter (Φmm) 60 Length (mm) 110from S$42.99Min. 2 days
- MARINTEC LED power supply +D24V-6AConversion power adapter up to 6A Converts AC100V to DC24V. It can be used up to 144W. It is a conversion power supply for using LED products at AC100V. Convenient male / female with DC lugs Indoor specifications cannot be used outdoors. With energization confirmation lamp PSE certified product D... Read MoreOutput Current (A) 6(MAX) Mass (g) 700 Dimensions, Width W x Height H x Depth D (mm) 175×45×80 Input Voltage (V) AC100~240 Output Voltage (V) DC24 Frequency (Hz) 50/60 Rated Power Output (W) Up to 144from S$119.90Min. 2 days
- MARINTEC LED flashlight (DC12-24V 50W)[FUKUOKA DESIGN AWARD 2015] Winning product Achieves the highest brightness in Japan! Next-generation light that replaces rotating lights !! Compact and sophisticated design Drip-proof specifications (equivalent to IP66) High visibility from a long distance Achieves vivid light with a flash metho... Read MoreMass (kg) 0.4 Cable Length (m) 1 Number of Tiers 2nd grade Power Consumption (W) 50 (maximum) Dimension (Φmm) 77.5×95 Voltage (V) DC12/24from S$699.90Min. 6 days
- Sanshin Electric Waterproof plug PI2-2B1Sanshin's waterproof plugs and socket outlets for ships are IEC Pub.309-1 (Industrial plug-in connection equipment 1 general requirements) and IEC Pub.309-2 (Industrial plug-in connection equipment 1 contact pin and contactor accessories). Compliant with the domestic standards JIS F 8836 (wat... Read MoreRating 500V 16/20A Identification by Color Yellow Mass (kg) 0.17 Specification Code No .: 5137100 Applicable Voltage (V) 100~130 Protection Class IP56 position Earth pole: Clock hand position: 4 Frequency (Hz) 50/60from S$69.99Min. 2 days
- MARINTEC LED flashlight (25W for DC12-24V)[FUKUOKA DESIGN AWARD 2015] Winning product Achieves the highest brightness in Japan! Next-generation light that replaces rotating lights !! Compact and sophisticated design Drip-proof specifications (equivalent to IP66) High visibility from a long distance Achieves vivid light with a flash metho... Read MoreMass (kg) 0.4 Cable Length (m) 1 Power Consumption (W) 25 (maximum), 5 (rated) Dimension (Φmm) 77.5×95 Voltage (V) DC12/24from S$479.90Min. 6 days
- KOITO LED Small Ship Ship Light, Class 2 Light (Green) (Starboard Light)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreRated Voltage (V) 12/24 Light distance (nautical miles) 2 Rated Power (W) 2 Luminous Intensity (cd) 4.3 Light Color Green Light Source LED Type Approval No. No. 5179 Compatible vessel Pleasure boat, fishing boatfrom S$129.90Min. 2 days
- KOITO LED Small Ship Ship Light, Class 2 lantern (Red) (Port Light)High quality low price Achieves low price by adopting high quality design and automatic assembly line based on 40 years of experience Improved safety Improved visibility from a distance by adopting high luminous flux LED and specially designed optical lens Achieves improved design and compactness... Read MoreRated Voltage (V) 12/24 Rated Power (W) 2 Light distance (nautical miles) 2 Luminous Intensity (cd) 4.3 Light Source LED Type Approval No. No. 5180 Compatible vessel Pleasure boat, fishing boat Light Color deep redfrom S$129.90Min. 2 days
- MARINTEC LED bulb +MLB6W-12+DC12VA self-confident product that is energy-saving, noiseless, and has a long life. Brightness equivalent to 60W incandescent light bulb October 2019 It changed to a new light bulb. Based on many years of direct current (DC) light bulb manufacturing experience, we will deliver high quality products t... Read MoreMass (g) 105 Power Consumption (W) 6.4 Outer Diameter x Total Length (mm) 60×109 Color Temperature (K) 6500 Total Luminous Flux (Lm) 660 LED Life (Hours) About 40000 Voltage (V) DC12~14 Bolster E26 Light Color White/bulb color
- MARINTEC LED bar light (white 25cm double type)Multipurpose light that can be installed anywhere! Equipped with high-brightness LED! High-brightness LED bar light developed for dual-type ships. It is drip-proof and can be used outdoors. It can be easily mounted on the ceiling or wall. Noiseless body for DC24V is made of aluminum New anticorro... Read MoreNumber of LED (pieces) 24 Size (cm) 25 Dimension (mm) 25×16×250 Mass (g) 90 Set Contents Contents: Body mounting screw Voltage (V) DC24~28 Type MB25-24D Power Consumption (W) Up to 7 Color White LED White LEDfrom S$129.90Min. 6 days
- Matsumoto Senpaku Electric Flange (No.1 type)Mass of Main Unit (kg) 1.5 Dimensions (Width W x Height H) (mm) 145×183 socket Base: E17 Type Goldfrom S$189.90Min. 8 days
- Sanshin Electric Waterproof work light L-2EProtection Class IP56 applicable light bulb Maximum: IL60W Specification Code No .: 6104T1 socket E26 Mass (kg) 1 Globe Type S90A Rated Voltage (V) 250
- BMO Japan LED light mounting bracketA standard type sturdy stainless steel mounting bracket.Screw hole spacing (mm) 26.5×69.5 Mounting screw diameter (Φmm) 6.5 Dimensions, Width W x Depth D x Height H (mm) 85×40×24 Material Stainless steel Square Holes (mm) [LED mounting screw] 8.7 x 8.7from S$15.99Min. 9 days
- MARINTEC LED dome light + MID180-1224BEasy to install! Lightweight and thin (16mm thick) LED ceiling lighting! Achieve slim and comfortable lighting !! Next-generation lighting that replaces fluorescent lamps. This is an LED dome light developed for ships. This product is drip-proof (equivalent to IP65). Slim structure makes it easy ... Read MoreMass (g) 200 Color Temperature (K) 6000 Power Consumption (W) 8.5 Brightness (Lm) 850 Voltage (V) DC12/24 Waterproof Specifications IP65 equivalent Size (mm) Φ180×16from S$179.90Min. 6 days
- MARINTEC LED navigation lights Type 2 white lightEvolving next-generation LED navigation lights! The power supply voltage can now be used for both 12V / 24V instead of the conventional 24V only! Furthermore, with our unique waterproof technology, the waterproof standard is IP66, and there is a 3-year warranty for peace of mind. From April 2018,... Read MoreMass (kg) 0.3 Power Consumption (W) 2.4 Dimension (Φmm) 76×95 Voltage (V) DC12/24 Type Type 2 white lightfrom S$299.90Min. 6 days
- Sanshin Electric HID floodlight floodlight FDL-R13The reflector is made by polishing an aluminum plate and then coating it with high-purity silica glass at a high temperature. It has high reflection efficiency, and exhibits excellent corrosion resistance, heat resistance, chemical resistance, and stain resistance for a long period of time. Maint... Read MoreColor Marusen symbol: 7.5BG7 / 2 Applicable lamp BHRF300、500WH Protection Class IP55 Offset Angle (°) Lift: Up 67 / Down 45 Mass (kg) 3.2 Turning angle (°) 360 Specification Code No .: 1812Tfrom S$449.90Min. 8 days
- MARINTEC LED underwater light + MLA100-1224Waterproof LED underwater light !! It is useful in various situations such as fish collection lights, guide lights, and cage lighting !! It is a completely waterproof light equipped with a high-brightness LED. The output is about 100W, but it emits powerful light. As it is completely waterproof, ... Read MorePower Consumption (W) 100 Voltage (V) DC12/24 Size (mm) Φ55×220 Cable Length (m) 8 Material Made of resin Mass (g) About 460from S$679.90Min. 17 days
- MARINTEC LED dome light + MID60-24BEasy to install! Lightweight and thin (11mm thick) LED ceiling lighting! Achieve slim and comfortable lighting !! Next-generation lighting that replaces fluorescent lamps. This is an LED dome light developed for ships. This product is drip-proof (equivalent to IP65). Slim structure makes it easy ... Read MorePower Consumption (W) 1.8 Brightness (Lm) 180 Mass (g) 30 Color Temperature (K) 6000 Voltage (V) DC24~28 Waterproof Specifications IP65 equivalent Size (mm) Φ74×11from S$36.99Min. 6 days
- BMO Japan Diffuse Super LED light 5 lights BM-WL50W-SFLAn ultra-bright diffuse light that is perfect for deck lights on large ships. It is a square type LDE light that uses 5 10W LEDs. The optimum amount of light to illuminate the decks of large pleasure boats and fishing boats. With IP67 waterproof performance, it is ideal for marine use.Mass (g) 1450 Dimensions, Vertical x Horizontal x Depth (mm) 145×97×78 Number of Lights 5 Power Consumption (W) 50 Luminous Flux (Lm) 5000 Cable Length (cm) 52 Color Temperature (K) 6000 Input Voltage (V) DC10~30 Waterproof IP67 Nominal Size of Mounting Bolt M10 LED [Chip] CREE Projection Mode diffusionfrom S$349.90Min. 9 days
- Matsumoto Senpaku Electric No. 1 deckMass of Main Unit (kg) 1 socket Base: E26 Dimensions, Diameter x Height H (Φmm x mm)Φ Width 113 × 180from S$159.90Min. 8 days
- BMO Japan 15 diffusion super LED lightsSuper bright diffused light that is perfect for deck lights of large ships! It is a square type LED light that uses as many as 15 super bright LEDs. The optimum amount of light to illuminate the decks of large pleasure boats and fishing boats. With IP67 waterproof performance, it is ideal for mar... Read MoreWaterproof IP67 Power Consumption (W) 27 Mass (g) 867 Dimensions, Width W x Depth D x Height H (mm) 97×73×89 Mounting Bolts M10 LED [Chip] OSRAM Input Voltage (V) (DC)10~30 Cable Length (m) 400 Color Temperature (K) 6000 Luminous Flux (Lm) 6750from S$189.90Min. 9 days
- MARINTEC LED dome light + MID140-1224BEasy to install! Lightweight and thin (16mm thick) LED ceiling lighting! Achieve slim and comfortable lighting !! Next-generation lighting that replaces fluorescent lamps. This is an LED dome light developed for ships. This product is drip-proof (equivalent to IP65). Slim structure makes it easy ... Read MoreMass (g) 120 Power Consumption (W) 5 Brightness (Lm) 500 Color Temperature (K) 6000 Voltage (V) DC12/24 Waterproof Specifications IP65 equivalent Size (mm) Φ140×16from S$129.90Min. 6 days